A standard basket for after-use items!! The mesh-like universal design prevents items from falling out. It has a larger capacity than the front basket, making shopping at the supermarket more convenient. Available colors are black, silver, dark gray and brown. It is a product that can be attached... Read More
Bottom Inner Dimensions (mm) 330×240 Internal Dimension at the Top (mm) 420×325 Mass (kg) About 1.2 Height (mm) Before 210, After 235 RoHS directive (corresponding to 10 substances) Correspondence Material Iron Included Accessories Mounting plate x 2, Screw x 4
A resin rear basket that slides to change size. It is usually compact, and when you have a lot of luggage, you can expand the size and have a large capacity. Designed to prevent the luggage from being scratched by eliminating the elasticity peculiar to resin and the inner edge. With mounting brac... Read More
Mass (g) 1300 Bottom Inner Dimensions (mm) 270×350(420) Dimensions, Width W x Height H x Depth D (mm) 350×270×440(520) Material Resin
The inside has rounded corners and is designed to be gentle on luggage. It is a large type that can carry a lot of luggage and is ideal for electrically power assisted vehicles. It is a size that can carry one case (24 cans) of 350 ml canned beverage. We have adopted a fashionable diagonal gri... Read More
Dimension (mm) 330×250×470 Included Accessories Mounting bracket Material Resin
It is a rear folding basket attached to the rear luggage carrier of the bicycle. When the hook is removed, it transforms into a basket with a single touch, making it a convenient item for storing items after shopping. When you don't put your luggage in it, you can fold it to keep the cargo ca... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Standard resin rear basket Stylish wire-like design Recommended for those who do not need an oversized basket with sufficient internal capacity
Rear basket for bicycle
* Cannot be attached to a specially shaped frame.
Included Accessories Mounting bracket Material Resin
A classic aftermarket basket! It has a luxurious feel and a large capacity, making shopping at the supermarket fun. It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don't have a pedestal carrier, you need to purchase i... Read More
It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don't have a pedestal carrier, you need to purchase it separately.
Capacity (L) (Estimated) Approx. 20 Mass (g) About 1100 Bottom dimensions (width x depth) (mm) About 260 x 415 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Steel mounting bracket
With a large capacity of 33 liters, the rear basket that can easily load a lot of luggage is compatible with the super-large type free carry system that can easily fit the super basket used for my basket, and the FC adapter (FCS-005) It can be attached and can be used as a removable basket by com... Read More
A removable rear basket. The mesh-like universal design prevents things from falling off. It has a larger capacity than the front basket, making shopping at the supermarket more convenient. Available colors are black, silver, and dark gray. It is a product that can be attached to the pedestal car... Read More
Bottom Inner Dimensions (mm) 330×240 Internal Dimension at the Top (mm) 420×325 Mass (kg) About 1.2 Height (mm) Before 210, After 235 Material Iron Included Accessories Mounting bracket
Plastic back basket. It is beautiful and durable because it does not rust. The form of the basket side creates fashion. Colors include brown, dark gray, and light gray. It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don&... Read More
RoHS directive (corresponding to 10 substances) Correspondence Material plastic
It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don't have a pedestal carrier, you need to purchase it separately.
Capacity (L) (Estimated) Approx. 28 Mass (g) About 1600 Bottom dimensions (width x depth) (mm) About 430×270 RoHS directive (corresponding to 10 substances) Correspondence Color Stainless steel Material Stainless steel Included Accessories Stainless steel mounting bracket
It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don't have a pedestal carrier, you need to purchase it separately.
Capacity (L) (Estimated) Approx. 25 Mass (g) About 1500 Bottom dimensions (width x depth) (mm) About 255 x 365 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Steel Included Accessories Steel mounting bracket
A standard aftermarket basket!! The CP plating is further coated with a clear coating to make it rust-resistant and durable. Shopping at the supermarket becomes fun. It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don'... Read More
Internal Dimension at the Top (mm) 440×330 Mass (kg) About 1.3 Height (mm) Before 210, After 240 Material Iron
The front part facing the saddle is designed low so that the hips and hips do not interfere with the basket while riding a bicycle. A wire rod that doubles as an accent and reinforcement is placed on the side of the basket to improve the durability of the basket. A large red seat is installed on ... Read More
Height (mm) 220~192 Dimensions at the Bottom (mm) 325×230 Dimensions, at the Top (mm) 400×327 Mass (g) 800 Included Accessories Mounting bracket Finish Processing PE coating Material Steel
It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don't have a pedestal carrier, you need to purchase it separately.
Capacity (L) (Estimated) Approx. 30 Mass (g) About 1400 Bottom dimensions (width x depth) (mm) About 350 x 240 RoHS directive (corresponding to 10 substances) Correspondence Material Steel Included Accessories Steel mounting bracket
A wicker basket style with plastic straps woven into a wire basket. A collaboration basket of braided and wire baskets. Rattan basket style design. Since the bottom of the basket is mesh-like, it is designed to prevent small items from falling off. A large basket with storage capacity.
Color (Body) Black x (Ami) Brown RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Mounting bracket
This product comes with a back basket and cover as a set. This is an original SENTAN INDUSTRIAL product that includes a back basket (part number: RB-90P) and a cover that fits perfectly. Comes with rubber Cover type for easy installation! For snatching, protection against rain, and preventing lug... Read More
Height (mm) (About) 185+/245 behind Capacity (L) About 21 (standard) Bottom dimensions (width x depth) (mm) About 300 × 240 Dimensions (Width W x Depth D) (mm) About 390 x 340 (top of basket) Mass (g) About 900 RoHS directive (corresponding to 10 substances) Correspondence Dimensions, Width W x Depth D x Height H (cm) Cover size: About 34 x 46 x 30 Material Plastic (resin) Material (Cover) Polyester
A sturdy back basket with a thick pipe on the top. It is a product that can be attached to the pedestal carrier using the mounting bracket that comes with the product. If you don't have a pedestal carrier, you need to purchase it separately.
Bottom Inner Dimensions (mm) (About) 350 width x 260 depth Height (mm) (Approx.) 195 before, 245 after Internal Dimension at the Top (mm) (Approximately) width 425 x depth 315 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Iron Included Accessories Mounting screw
A basket with a key that is super easy to remove. It can be easily removed by simply sliding it horizontally.・ Estimated size / width 300 x height 240 x depth 400 mm・ Approximately 20 liters ・ Applicable model / City car with rear carrier (ladies' car / light car) (However, it cannot be a... Read More
A rear mesh basket with a dedicated sub-carrier that can be easily attached and detached. While ensuring sufficient capacity, a wire rod that combines accent and reinforcement is placed in the middle to improve the durability of the basket compared to conventional products. A large red sheet plac... Read More
Mass (g) 1300 Height (mm) 240~190 Dimensions at the Bottom (mm) 325×235 Dimensions, at the Top (mm) 395×320 Included Accessories Mounting bracket, dedicated subcarrier Finish Processing PE coating Material Steel
A big size rear basket that can easily load a lot of luggage. The size design is compatible with my basket, so you can load your shopping cart as it is. Since the lower half is meshed, it prevents small luggage from falling. By holding the standing handles (handles) attached to the left and back ... Read More
Height (mm) 235~198 Mass (g) 2400 Dimensions at the Bottom (mm) 397×267 Dimensions, at the Top (mm) 460×332 Included Accessories Mounting bracket, V band Finish Processing PE coating Material Steel
A design that achieves both strength and lightness by increasing the area of the outer frame and lightening the inner frame. Ensuring a sufficient size with an internal capacity of 27 liters.
Dimensions, Width W x Depth D x Height H (mm) 350×480×240 Mass (g) 640 Capacity (L) About 27 Dimensions (Width W x Depth D) (mm) Bottom: 205 x 360 Included Accessories Mounting bracket Material Resin
A wide vertical wire basket that fits comfortably in a sports bag. The bottom is made of mesh that makes it difficult for small items to fall off.
Vertical wire back basket
Maximum Loading Capacity (kg) About 10 Height (mm) About 195 x 195 Bottom dimensions (width x depth) (mm) About W230 × D475 Dimensions, at the Top (mm) About W265 × D510 Color Black Included Accessories Mounting bracket Specification SP back specification
A zipper-type cover that protects against rain, snatches, and prevents luggage from popping out, making it a convenient cover for loading and unloading luggage.
The whole is a mesh specification rear basket. The mesh is a new design with increased thickness, so you can put your luggage in with confidence. Strength has been improved by adding a middle frame. It can be installed vertically or horizontally. Use the included V-band to prevent your luggage fr... Read More
Mass (g) 1450 Included Accessories Mounting bracket, V band Material Steel
A rear basket made of SUS304 stainless steel, which is resistant to rust and has high durability. The spot joint of the upper frame has a rounded tip that is easy on hands and luggage. A large red sheet placed at the rear enhances visibility from the rear.
Mass (g) 1350 Height (mm) 250~195 Dimensions at the Bottom (mm) 330×240 Dimensions, at the Top (mm) 405×315 Finish Processing Electrolytic polishing Included Accessories Mounting bracket Material Stainless steel Color Stainless steel
Easy to put on and take off for ease of use. Large but neat and light design. The inner corner has been removed to prevent scratches on the bag and luggage. Contents: Approximately 31L ← → Approximately 26L Estimated size (outer dimensions): Width 350 x Height 270 x Depth 440 (520) mm (*) When... Read More
Large capacity 23L that can fit in plenty. The lower mesh type is designed to prevent small items from falling off.
After resin basket
Capacity (L) 23 Maximum Loading Capacity (kg) About 10 Height (mm) About 175 x 230 Bottom dimensions (width x depth) (mm) About W240 × D320 Dimensions, at the Top (mm) About W280 × D395 Size M Included Accessories Mounting bracket
It is a next-generation rattan-style rear basket that has never been seen before. The resin lines are actually woven like real rattan, giving it a more realistic texture. It has high weather resistance and can be washed completely even if it gets dirty. A steel frame is used for the base to ensur... Read More
Mass (g) 1500 Height (mm) 240 Dimensions at the Bottom (mm) 330×230 Dimensions, at the Top (mm) 410×315 Color Mixed brown Included Accessories Mounting bracket Material Resin / steel
Free carry system dedicated basket Suitable for replacement from children and for repairs Wire-like mesh with a neat appearance Easy one-touch attachment / detachment to the B-6 FC base stand (sold separately) with a handle that is convenient to carry
* B-2 or B-5 FC base stand (sold separately) ... Read More
Dimension (mm) 330×240×430 Contents (L) About 23 Color Aluminum silver Material plastic
Made of resin, it does not rust or deform.
After resin basket
Height (mm) About 190 before 240 Maximum Loading Capacity (kg) About 5 Bottom dimensions (width x depth) (mm) About W250 × D340 Dimensions, at the Top (mm) About W290 × D395 Included Accessories Mounting bracket
Large capacity of about 34L, which is the largest in the resin basket. The lower mesh type is designed to prevent small items from falling off.
After resin basket
Maximum Loading Capacity (kg) About 10 Bottom dimensions (width x depth) (mm) About 285 × 410 Capacity (L) About 34 Dimensions, at the Top (mm) About W315 × 465D Height (mm) Approx. 235 x rear 270 Size LL Included Accessories Mounting bracket
Good coordination with metal wire baskets. A neat and light design.・ Estimated size / width 330 x height 240 x depth 430 mm・ Approximately 23 liters ・ Applicable model / City car with rear carrier (ladies' car / light car) (However, it cannot be attached to a specially shaped frame or car... Read More
A natural and gentle pattern.・ Estimated size / width 340 x height 250 x depth 470 mm・ Approximately 27 liters ・ Applicable model / City car with rear carrier (ladies' car / light car) (However, it cannot be attached to a specially shaped frame or carrier.)・ Product weight / approx. 1.3 kg
The concept is "looks good!" A design basket targeting young people. Estimated size (outer dimensions) / width: 320x height: 240x depth: 490 (mm) Bottom size (inner dimensions) / width: 220x340 (mm) Applicable model / City car with back carrier (light car / ladies' car), small wheel... Read More
Developed for the young child-rearing generation who are sensitive to fashion, a back basket with a high design that has never been seen Achieves a smooth finish like a painted surface that wipes out the cheap texture of resin Taking advantage of the flexible characteristics of PP resin, it demon... Read More
Capacity (L) 23 Dimensions, Width W x Depth D x Height H (mm) 320×490×240 Mass (g) 990 Dimensions (Width W x Depth D) (mm) Bottom: 220 × 340 Included Accessories Mounting bracket Maximum Loading Capacity (kg) Up to 15
It is purely domestic and the quality is unrivaled. It is a historical product that became the foundation of the original rear basket. Equipped with a large red tape with high visibility on the top four sides. The installation is designed to support both vertical and horizontal installation. Base... Read More
Height (mm) 250-222 Dimensions at the Bottom (mm) 327×245 Dimensions, at the Top (mm) 410×306 Color Black Material Steel