It can be attached to the front and back, which is very convenient! A large type with a large capacity. It is also ideal as an after-part for the HBC series. A clean and light design. Can be used as a center basket.
As a rear basket for women's cars and light vehicles with a 24-27 inch rear c... Read More
Dimensions, Width W x Height H x Depth D (mm) 360×250×460 Contents (L) About 31 Included Accessories Mounting bracket Material Resin
A large basket suitable for shopping and shopping. Large and functional form. The basket used at the supermarket can be put in as it is, making it easy and convenient to load and unload luggage. It is an item that embodies the voice of the user.