Cargo Racks / Rubber Ropes
Carrier rubber rope is a product used to load luggage on a bicycle. It is intended to be mounted on a bicycle that is not supposed to be loaded with a load such as a road bike. The carrier is a type of product that is attached to the front or rear of the bicycle, and the load placed on the carrier is fixed by using a rubber rope. There are various types of carrier sizes, and the strength varies depending on the material. The rubber rope is also characterized by differences in the metal fittings, material and design.
Other Related Pages
- Rinei Subcarrier CPAuxiliary subcarrier that can be attached to most rear carriers. It is designed to be L-shaped so that the luggage does not slip. Bicycle subcarrierMaximum Loading Capacity (kg) 5 Mass (g) 800 (including accessories) Dimension (mm) About 300 × 250 Color CP Finish Processing Chrome-plated Included Accessories Mounting bracket Material Steel
- PALMY Cantilever Pedestal Front CarrierA front carrier that pursues strength, design, functionality, and ease of installation. The original design L-shaped metal fittings can be attached in four ways, and can be attached to most bicycles such as suspension fork trucks and folding bicycles if they have a cantilever pedestal. (Cannot be... Read MoreDimension (mm) (Back) 120 × 80, (Bottom) 130 × 170 Mass (g) 600 Included Accessories Dedicated L-shaped bracket Material Steel
- SHOWA INDUSTRIES Sports Bike Dedicated Rear CarrierRear carrier for 700C, 29er sports bikes Can be attached to sports bikes with a seat pillar diameter of 25.4 to 32.0 mm, a seat tube length of 460 mm or less, and a carrier dowel at the frame end. JIS standard class 18 compliant product Reflector (sold separately) can be installed * Cannot be ins... Read MoreLoading Container Dimensions (mm) 130 width x 335 depth Class 18 Color Black Maximum Loading Capacity (kg) Up to 18
- MINOURA Rear CarriersAlmighty rear carrier standard. MINOURA's MT-800 has been popular as a standard model for many years as a rear carrier compatible with pannier bags that can be attached to MTBs and cross bikes. The body is made of simple, lightweight and durable steel pipe with a durable powder coating finish... Read MoreMass (kg) 1.2 Dimensions, Width W x Depth D x Height H (mm) 135×315×340 Class 18 Applicable Wheel Size (inch) 24~26 Color Black Material Steel pipe Allowable Load (kg) Up to 18
- MINOURA Seat Post Clamp for MT-800NOptional parts for MT-800N Convenient when the stay attached to the carrier is short or when there is no screw to attach the stay to the bicycle Compatible with posts with a diameter of 27 to 35 mmColor Silver
- Rinei RC-1 subcarrierAuxiliary subcarrier that can be attached to most rear carriers Designed to prevent luggage from slipping due to L-shaped processing Bicycle subcarrierDimension (mm) 300×250 Maximum Loading Capacity (kg) 5 Mass (g) 800 (including accessories) Color Black Included Accessories Mounting bracket Material Steel
- SHOWA INDUSTRIES M6 × 80 dowel screw set for RC-63aSet Contents 1 bolt, 2 nuts Suitable Model RC-63afrom S$3.39Min. 7 days
- PLETSCHER OrionThe Orion is a luxury seatpost carrier with high functionality and a stylish design. Since it is equipped with a seat post, it can be installed on any bicycle regardless of vehicle type. There is no problem with vehicles equipped with a rear suspension, which is difficult to install on a normal s... Read MorePlatform Dimensions (mm) 290×130 Mass (g) 860 Allowable Load (kg) 8from S$129.90Min. 6 days
- MINOURA King rear carrierA large, durable steel rear carrier that holds a case for a 24-piece canned beverage. Includes quick mounting bracket and blaze mounting bracket. Compatible with 26 inches to 700CAllowable Load (kg) 18 Mass (kg) 2.3 Color Black Size L290×W430×H110mmfrom S$229.90Min. 7 days
- MARUTO (Okubo Seisakusho) RS-KF620 Rinrin band (wheel fixing rubber hook)A band with a hook that easily and securely fixes the wheels when traveling. Free size for both road bike and MTB (lightweight wheels recommended). A set of three.Color Black Material Natural rubber / PBTfrom S$8.89Min. 7 days
- PLETSCHER MTB quick rack suspensionLightweight and high-loading one-touch detachable carrier Swiss-made high-quality carrier that matches sports bicycles One-touch detachable full suspension compatible "MTB Quick Rack Suspension" that can be attached and detached by simply tilting the lower stay at a certain angle Is att... Read MoreClass 10 Allowable Load (kg) 10 Platform Dimensions (mm) 332×116 Mass (g) 570from S$139.90Min. 6 days
- Rinei Carrier for H-2 for C50 STDCarrier required to attach H-2 basket to C50 STDColor CPfrom S$17.99Min. 6 days
- MINOURA Chromolyria carrierFront carrier with chromoly pipe on top frameDimension (mm) (Packing bed) 260 × 125 Pipe Diameter (Φmm) 10 Mass (g) 630 Material Cr-Mo Color Silverfrom S$189.90Min. 6 days
- WINTEC Rubber rope (mixed color)Manufactured with stronger mixed fiber folds. Please use it to fix your luggage when riding a bicycle. * Color cannot be specified.
- SHOWA INDUSTRIES Rear carrier Dowel stop class 18* This item cannot be attached to an infant seat.Class 18 Frame High floor type Specification With dowel screw
- Maruhachi Industry Rear carrier Dowel stopDowel stop type carrier.Material Iron (chrome plating)
- MonotaRO With flat rubber rope + hookSince it has a hook, you can firmly fix the luggage on the loading platform. It can be used in various situations such as fixing materials for bicycles and motorcycles. * Since the recycled tube is the raw material, the finished size may vary. * Since the recycled tube is the raw material, there ... Read MoreThickness (mm) 1.3~2.6 Length (m) 2 Width (mm) 20 Material Reuse tire tube Hardware Steel
- SHOWA INDUSTRIES CZ-01 Fix catchA sub-carrier that allows you to load luggage quickly and easily. Can be fixed in both vertical and horizontal directions. Convenient for carrying large and heavy luggage such as my basket that does not fit in the front basket and a 2 liter PET bottle case. * Rubber cord and band are sold separat... Read MoreMass (g) 1450 (including mounting bracket) Platform Dimensions (mm) 460×306×53 Included Accessories Mounting bracket
- Million (KYOWA) Safe Tight Super BCIt has excellent elasticity and can effectively use the loading platform. Easy to handle.Trusco Part No. 003-7630 Standard length (m) 2 Mass (g) 52 Standard width (mm) 7.5 Color Blue
- CAPTAIN STAG Flat rubber rope 2mSecure the luggage on the loading platform with rubber plate.Mass (g) 110 Width x Length (mm) 20×200 Material Natural rubber, iron (unichrome plating)
- SHOWA INDUSTRIES Seat stop child bicycle carrier20-inch, 22-inch, and 24-inch children's bicycle carriers for ultra-low floor type frames JIS standard "class 18" approved product with maximum loading capacity of 18 kgFinish Processing Chrome-plated Material Steel
- SHOWA INDUSTRIES Rear carrier Seat stop Conose compatibleNo seat pin Rear carrier for bicycles Infant seat can be attachedfrom S$18.99Min. 2 days
- SHOWA INDUSTRIES Seat stop ultra-low floor long carrierIt is a JIS standard "Class 27" compliant product that has cleared the maximum loading capacity of 27 kg, and it is possible to attach an infant seat (infant seat weight + maximum applicable weight of an infant specified by the infant seat = 27 kg or less) Compatible with ultra-low floo... Read MoreFinish Processing Multi coating Material Steel
- MINOURA King Carrier Hub Nut Fitting BracketAdapter for attaching the King Carrier Series (GAMOH) to the nut-fastened front wheel (* A separate adapter for quick release) Highly versatile and compatible with most carriers that require a carrier mounting dowel for the front fork for fixing. Rust-resistant stainless steel left and right 1 se... Read MoreHole Diameter (Φmm) (Hub mandrel through) 10 Material Stainless steel
- CAPTAIN STAG Multi Rear Luggage CarrierFor seatposts. Compatible with Φ25.4 to 28.0 mm. You can adjust the position of the seat surface.Mass (g) 673 Width W x Overall Length (mm) 120×335 Allowable Load (kg) 10
- SHOWA INDUSTRIES Long career dowel stop class 27*Bolts and nuts are not included. *Cannot be installed on vehicles other than Alberto. (Cannot be attached to Alberto e.)Class 27 Frame Ultra low floor type
- SHOWA INDUSTRIES Bicycle side bag holderA side sub-carrier that can be loaded with a handbag upright. Compatible with 26-inch and larger cross bikes and city cycles equipped with a rear carrier. Can be installed on either the left or right side. Comes with a rubber band for fixing luggage. The included rubber band neatly stores the par... Read MoreLoading Container Dimensions (mm) 400×300×150 Maximum Load (kg) 5 Mass (g) 860 Color Black Material Steel Included Accessories rubber band
- CAPTAIN STAG Rear Carrier Seat Pin StopperSeat pinned rear carrier with seat pin.Material Iron (chrome plating)
- WINTEC Color tightA black rope knitted with black dyed threads.Length (m) 2 (actual size 2.1) Color Black
- SHOWA INDUSTRIES Seat low floor long carrier Neck typeJIS standard "Class 27" approved product with a maximum loading capacity of 27 kg that can also load infant seats Low floor type frame compatible (* Frame with a crank center axis size of 380 mm to 400 mm from the upper end of the seat tube) Equipped with 3S (Shake Stabilizer System: Ro... Read MoreColor Cationic black
- MINOURA FB Bracket (For MT-800N, 700c Adapter)The MT-800N has a height that can only handle up to 26 inches as standard, so to attach it to a bicycle with 27 inch or 700c size wheels (especially if you have a fender), extend the legs and extend the carrier itself. I have to lift it up a little. The FB bracket is an adapter that covers the lo... Read MoreSuitable for (Carrier) MT-800N only Material Ironfrom S$6.39Min. 2 days
- Million (KYOWA) Million holotite for bicycleHolottite is an all-weather rubber belt that uses moderate elasticity to firmly fix large luggage, goods, cargo, etc., prevent it from collapsing, acts as both a rope and a band, is resistant to the sun and wind and rain. .. Safety is also taken into consideration, making it easy to use. It can b... Read MoreSize 20mm×2mm×2m(M) Trusco Part No. 417-5069 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- SHOWA INDUSTRIES RC-63a Dowel Stop Through Bolt with NutStainless steel dowel stopper penetration bolt for Alberto compatible long carrier "RC-63a" with nylon nut to prevent loosening * This product is required to attach the RC-63a Long Carrier Series to Alberto.Included Accessories Nylon nut, washer Material Stainless steelfrom S$4.49Min. 2 days
- SHOWA INDUSTRIES Seat stop super long carrierIt is a JIS standard "class 27" compliant product that has cleared the maximum loading capacity of 27 kg, and it is possible to attach an infant seat *Infant seat weight + maximum applicable infant weight specified by infant seat = 27 kg or less. Compatible with low-floor type frames (*... Read MoreFinish Processing Chrome-plated Material Steel
- WINTEC Shiny rubber ropeBecause the reflective material is woven at the same time. It shines brightly and is more visible to others. Please use it to fix your luggage when riding a bicycle.Length (m) 3
- PLETSCHER Athlete SystemOne-touch mounting of bags and baskets Swiss-made high-quality carrier that matches sports bicycles Easy Fix compatible for easy attachment / detachment of bags and baskets with size adjustment end plate (compatible with wheel diameters of 26 to 28 inches) The basic performance as a stand is also... Read MoreAllowable Load (kg) 25 Mass (g) 830from S$119.90Min. 7 days
Filter by categories