Bicycle Cargo Racks
Other Related Pages
- Rinei Subcarrier CPAuxiliary subcarrier that can be attached to most rear carriers. It is designed to be L-shaped so that the luggage does not slip. Bicycle subcarrierMaximum Loading Capacity (kg) 5 Mass (g) 800 (including accessories) Dimension (mm) About 300 × 250 Color CP Finish Processing Chrome-plated Included Accessories Mounting bracket Material Steel
- PALMY Cantilever Pedestal Front CarrierA front carrier that pursues strength, design, functionality, and ease of installation. The original design L-shaped metal fittings can be attached in four ways, and can be attached to most bicycles such as suspension fork trucks and folding bicycles if they have a cantilever pedestal. (Cannot be... Read MoreDimension (mm) (Back) 120 × 80, (Bottom) 130 × 170 Mass (g) 600 Included Accessories Dedicated L-shaped bracket Material Steel
- SHOWA INDUSTRIES Sports Bike Dedicated Rear CarrierRear carrier for 700C, 29er sports bikes Can be attached to sports bikes with a seat pillar diameter of 25.4 to 32.0 mm, a seat tube length of 460 mm or less, and a carrier dowel at the frame end. JIS standard class 18 compliant product Reflector (sold separately) can be installed * Cannot be ins... Read MoreLoading Container Dimensions (mm) 130 width x 335 depth Class 18 Color Black Maximum Loading Capacity (kg) Up to 18
- MINOURA Rear CarriersAlmighty rear carrier standard. MINOURA's MT-800 has been popular as a standard model for many years as a rear carrier compatible with pannier bags that can be attached to MTBs and cross bikes. The body is made of simple, lightweight and durable steel pipe with a durable powder coating finish... Read MoreMass (kg) 1.2 Dimensions, Width W x Depth D x Height H (mm) 135×315×340 Class 18 Applicable Wheel Size (inch) 24~26 Color Black Material Steel pipe Allowable Load (kg) Up to 18
- MINOURA Seat Post Clamp for MT-800NOptional parts for MT-800N Convenient when the stay attached to the carrier is short or when there is no screw to attach the stay to the bicycle Compatible with posts with a diameter of 27 to 35 mmColor Silver
- Rinei RC-1 subcarrierAuxiliary subcarrier that can be attached to most rear carriers Designed to prevent luggage from slipping due to L-shaped processing Bicycle subcarrierDimension (mm) 300×250 Maximum Loading Capacity (kg) 5 Mass (g) 800 (including accessories) Color Black Included Accessories Mounting bracket Material Steel
- SHOWA INDUSTRIES M6 × 80 dowel screw set for RC-63aSet Contents 1 bolt, 2 nuts Suitable Model RC-63afrom S$3.39Min. 7 days
- PLETSCHER OrionThe Orion is a luxury seatpost carrier with high functionality and a stylish design. Since it is equipped with a seat post, it can be installed on any bicycle regardless of vehicle type. There is no problem with vehicles equipped with a rear suspension, which is difficult to install on a normal s... Read MorePlatform Dimensions (mm) 290×130 Mass (g) 860 Allowable Load (kg) 8from S$129.90Min. 6 days
- MINOURA King rear carrierA large, durable steel rear carrier that holds a case for a 24-piece canned beverage. Includes quick mounting bracket and blaze mounting bracket. Compatible with 26 inches to 700CAllowable Load (kg) 18 Mass (kg) 2.3 Color Black Size L290×W430×H110mmfrom S$229.90Min. 7 days
- PLETSCHER MTB quick rack suspensionLightweight and high-loading one-touch detachable carrier Swiss-made high-quality carrier that matches sports bicycles One-touch detachable full suspension compatible "MTB Quick Rack Suspension" that can be attached and detached by simply tilting the lower stay at a certain angle Is att... Read MoreClass 10 Allowable Load (kg) 10 Platform Dimensions (mm) 332×116 Mass (g) 570from S$139.90Min. 6 days
- Rinei Carrier for H-2 for C50 STDCarrier required to attach H-2 basket to C50 STDColor CPfrom S$17.99Min. 6 days
- MINOURA Chromolyria carrierFront carrier with chromoly pipe on top frameDimension (mm) (Packing bed) 260 × 125 Pipe Diameter (Φmm) 10 Mass (g) 630 Material Cr-Mo Color Silverfrom S$189.90Min. 6 days
- SHOWA INDUSTRIES Rear carrier Dowel stop class 18* This item cannot be attached to an infant seat.Class 18 Frame High floor type Specification With dowel screw
- Maruhachi Industry Rear carrier Dowel stopDowel stop type carrier.Material Iron (chrome plating)
- SHOWA INDUSTRIES CZ-01 Fix catchA sub-carrier that allows you to load luggage quickly and easily. Can be fixed in both vertical and horizontal directions. Convenient for carrying large and heavy luggage such as my basket that does not fit in the front basket and a 2 liter PET bottle case. * Rubber cord and band are sold separat... Read MoreMass (g) 1450 (including mounting bracket) Platform Dimensions (mm) 460×306×53 Included Accessories Mounting bracket
- SHOWA INDUSTRIES Seat stop child bicycle carrier20-inch, 22-inch, and 24-inch children's bicycle carriers for ultra-low floor type frames JIS standard "class 18" approved product with maximum loading capacity of 18 kgFinish Processing Chrome-plated Material Steel
- SHOWA INDUSTRIES Rear carrier Seat stop Conose compatibleNo seat pin Rear carrier for bicycles Infant seat can be attachedfrom S$18.99Min. 2 days
- SHOWA INDUSTRIES Seat stop ultra-low floor long carrierIt is a JIS standard "Class 27" compliant product that has cleared the maximum loading capacity of 27 kg, and it is possible to attach an infant seat (infant seat weight + maximum applicable weight of an infant specified by the infant seat = 27 kg or less) Compatible with ultra-low floo... Read MoreFinish Processing Multi coating Material Steel
- MINOURA King Carrier Hub Nut Fitting BracketAdapter for attaching the King Carrier Series (GAMOH) to the nut-fastened front wheel (* A separate adapter for quick release) Highly versatile and compatible with most carriers that require a carrier mounting dowel for the front fork for fixing. Rust-resistant stainless steel left and right 1 se... Read MoreHole Diameter (Φmm) (Hub mandrel through) 10 Material Stainless steel
- CAPTAIN STAG Multi Rear Luggage CarrierFor seatposts. Compatible with Φ25.4 to 28.0 mm. You can adjust the position of the seat surface.Mass (g) 673 Width W x Overall Length (mm) 120×335 Allowable Load (kg) 10
- SHOWA INDUSTRIES Long career dowel stop class 27*Bolts and nuts are not included. *Cannot be installed on vehicles other than Alberto. (Cannot be attached to Alberto e.)Class 27 Frame Ultra low floor type
- SHOWA INDUSTRIES Bicycle side bag holderA side sub-carrier that can be loaded with a handbag upright. Compatible with 26-inch and larger cross bikes and city cycles equipped with a rear carrier. Can be installed on either the left or right side. Comes with a rubber band for fixing luggage. The included rubber band neatly stores the par... Read MoreLoading Container Dimensions (mm) 400×300×150 Maximum Load (kg) 5 Mass (g) 860 Color Black Material Steel Included Accessories rubber band
- CAPTAIN STAG Rear Carrier Seat Pin StopperSeat pinned rear carrier with seat pin.Material Iron (chrome plating)
- SHOWA INDUSTRIES Seat low floor long carrier Neck typeJIS standard "Class 27" approved product with a maximum loading capacity of 27 kg that can also load infant seats Low floor type frame compatible (* Frame with a crank center axis size of 380 mm to 400 mm from the upper end of the seat tube) Equipped with 3S (Shake Stabilizer System: Ro... Read MoreColor Cationic black
- MINOURA FB Bracket (For MT-800N, 700c Adapter)The MT-800N has a height that can only handle up to 26 inches as standard, so to attach it to a bicycle with 27 inch or 700c size wheels (especially if you have a fender), extend the legs and extend the carrier itself. I have to lift it up a little. The FB bracket is an adapter that covers the lo... Read MoreSuitable for (Carrier) MT-800N only Material Ironfrom S$6.39Min. 2 days
- SHOWA INDUSTRIES RC-63a Dowel Stop Through Bolt with NutStainless steel dowel stopper penetration bolt for Alberto compatible long carrier "RC-63a" with nylon nut to prevent loosening * This product is required to attach the RC-63a Long Carrier Series to Alberto.Included Accessories Nylon nut, washer Material Stainless steelfrom S$4.49Min. 2 days
- SHOWA INDUSTRIES Seat stop super long carrierIt is a JIS standard "class 27" compliant product that has cleared the maximum loading capacity of 27 kg, and it is possible to attach an infant seat *Infant seat weight + maximum applicable infant weight specified by infant seat = 27 kg or less. Compatible with low-floor type frames (*... Read MoreFinish Processing Chrome-plated Material Steel
- PLETSCHER Athlete SystemOne-touch mounting of bags and baskets Swiss-made high-quality carrier that matches sports bicycles Easy Fix compatible for easy attachment / detachment of bags and baskets with size adjustment end plate (compatible with wheel diameters of 26 to 28 inches) The basic performance as a stand is also... Read MoreAllowable Load (kg) 25 Mass (g) 830from S$119.90Min. 7 days
- MINOURA King Carrier Junior 20"Caliper HardwareExtension type mounting stay for mounting King Carrier Junior (KCM-2F) to the mini velo Size: 20 inchesColor Silverfrom S$10.99Min. 4 days
- MINOURA King Career JuniorA retro design that creates a fashionable front basket from a mini velo to a single speed, which is slightly smaller than the king carrier. Fashionable solid natural wood bottom plate with GAMOH brand branding Convenient for carrying simple luggage 20 inches can be supported by using optional met... Read MoreAllowable Load (kg) 10 Mass (g) 1900 (basket only) Color Black Included Accessories Mounting bracket (Optional for 20-inch)from S$159.90Min. 6 days
- MINOURA Removable carrier for rear suspensionThe SSR-4000 is a rear carrier that can be easily attached and detached without using tools so that it can be attached only when needed. It is ideal not only for general vehicles but also for small-wheel bicycles and folding vehicles. The seat post clamp is the latest model that is also used in B... Read MoreTop Panel Dimensions, Width W x Depth D (mm) 135×320 Class 5 Mass (g) 550 Material Aluminum Allowable Load (kg) Up to 5from S$87.99Min. 6 days
- MINOURA KCL-1F2 King CarrierA neo-retro design front basket from the west coast of the United States that creates a fashionable bicycle with a natural wood bottom plate. With a bottle opener on the front. With metal fittings that can be quickly attached even if the front fork does not have a dowel hole. The bottom plate of ... Read MoreMass (kg) (Basket only) 2.2 Allowable Load (kg) 10 Bottom dimensions (width x depth) (mm) 400×275 Dimensions, Width W x Depth D x Height H (mm) 440×350×100 Material Body: Steel, Bottom plate: Solid wood Included Accessories Mounting bracketfrom S$239.90Min. 23 days
- Panasonic Rear carrier type 26Class 27 rear carrier.Included Accessories Dress guard Material Steelfrom S$75.99Min. 3 days
- SHOWA INDUSTRIES Sports Car Rear Carrier C18Compatible with 26-inch / 700C / 29-inch, class 18 460 mm or less Pillar diameter up to 25.4-32.0 Cannot be mounted on a passenger Rear carrier for sports bicyclesSuitable Size 26 type ・ 700C ・ 29 type Color Blackfrom S$37.99Min. 5 days
- Yamaha Motor Rear carrier for CITY-C / X / VLightweight rear carrier made of aluminum. The slim shape matches the styling of CITY-V. * Child seats and rear baskets cannot be installed.Suitable for 18 Adaptation PAS CITY-X/V Allowable Loading Capacity (kg) 18from S$85.99Min. 6 days
- MINOURA Chromoly front carrierFront carrier with chromoly pipe on top frameDimension (mm) (Packing bed) 260 × 106 Pipe Diameter (Φmm) 10 Mass (g) 630 Material Cr-Mo Color Silverfrom S$159.90Min. 6 days
- MINOURA Front hack supporterMetal fittings that prevent the front back from hitting the tires and head. Attached to the column. The plate that receives the back has threads and a light can be attached. You can change the length of the top and bottom and front and back. For oversize (1-1 / 8 inch = 28.6mm) onlyMass (g) 220 Allowable Load (kg) 3from S$47.99Min. 8 days