Bicycle Mirrors
The rearview mirror is a product that can be attached to a bicycle and checked backwards. It is indispensable to drive safely by bicycle. It is common to attach to the handle part of a bicycle. There are various types of rearview mirrors, and the size of the mirror, whether there is any distortion when the rear view is confirmed through the mirror, and ease of viewing are important in selecting the rearview mirror. In addition, there are glass mirrors and acrylic mirrors in the types of mirrors, and the glass is better reflected, but it is also difficult to break because of its weight. On the other hand, acrylic mirrors are hard to break and do not weigh, but they do not look good.
Other Related Pages
- CATEYE Bar end mirrorA bar-end mounted mirror that supports both drop bars and flat bars. A wide-angle field of view is secured despite the small mirror size of 45 mm in diameter. Glass is used for the mirror to improve transparency. Due to the miniaturization, it does not hit the knee when attached to the drop bar, ... Read MoreMass (g) 35 Included Accessories 3mm Arlen key Mirror Diameter (Φmm) 45 Color Black Inner Diameter (Φmm) Handlebar within 16-25.4 Type Left and right combined use
- VELOGARAGE Easy MirrorSince the connection with the bracket is a ball joint, you can freely adjust the angle. Uses a glass mirror with little distortion.Mirror Size (mm) (Maximum part) 81 × 60 Mass (g) 65
- WINTEC Flexible MirrorA resin mirror whose angle can be adjusted freely. Please use it to check the rear when riding a bicycle.Handle Diameter 22mm Color Black Diameter (Φcm) Mirror about 7
- KAWASUMI SEISAKUSYO Cycle mirrorCycle mirror for the right side that is safe for night driving with a reflector Metal arm is strong against vibration, easy to see without blurring Resin bracket that does not scratch the handleMirror Size (mm) 100 x 65 (maximum) Clamp Diameter (Φmm) 22.2~26.0 Type For right side
- BIKE'N ROLL Bar End MirrorIf you attach the rearview mirror to the inside of the car body, it will be easier to see your body, but since this product is attached to the end of the handlebar, it is easy to see the rear and it does not interfere with the operation of the bicycle. In addition, it can be attached to either fl... Read MoreMass (g) 25 Mirror Diameter (Φmm) 46
- PALMY Rearview MirrorA wide-angle (curved surface) mirror makes the field of view look wider. The arm can be adjusted to the desired angle. It can be attached to either the left or right side of the handle. Since the mirror is made of resin, it is strong and strong against impact. Can be installed on all vehicles Bic... Read MoreMass (g) 100 Mirror Diameter (Φmm) 75 Color Black Suitable Outer Diameter (Φmm) For 22.2Φmm Material Mirror / resin
- KAWASUMI SEISAKUSYO Cycle mirror left and right combinedCombined type that can be attached to either the left or right side Large mirror that expands the rear view The mirror can rotate 360 ° vertically and horizontally, and it can be adjusted widely. design * 1 piece (2 pieces are required when using on both sides)Mass (g) 190 Clamp Diameter (Φmm) 22.2~26.0 Mirror Size (mm) 80×110 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- KAWASUMI SEISAKUSYO Cycle MirrorFull-scale mirror with easy-to-see perspective and easy-to-understand high-class plated finish Wide angle adjustment with wide field of view behindMass (g) 190 Clamp Diameter (Φmm) 22.2 Mirror Diameter (Φmm) 95 Material CP RoHS directive (corresponding to 10 substances) Correspondence Type Left and right combined use
- WINTEC Long flexible mirror for bicycleBicycle mirror. Accident prevention by checking backwards. You can change the angle freely.Mass (g) 43 Handle Diameter 22.2mm Mirror Diameter (Φmm) Diameter 70 Overall Length (mm) 250
- CAPTAIN STAG For rearview mirror handle endMounting type on the handlebar end.Inner Diameter (Φmm) (Handle) 19 Dimension (mm) 105×50×30 Mass (g) 35
- CAPTAIN STAG Color rearview mirror flexible typeSince it is a flexible type, the angle can be easily adjusted. Can be attached to a Φ22.2mm handlebarHandle Diameter Φ22.2mm Width W x Overall Length (mm) 90×230 Mass (g) 120 Dimensions (outer diameter x thickness) (mm) (Mirror part) 90 × 18
- BIKE'N ROLL Universal MirrorFor those who have trouble checking backwards, we recommend using a rear-view mirror, just like a car. A rear-view mirror that allows you to see the rear in the minimum amount of time without losing your posture is also effective for bicycles. This mirror is secured with an elastic rubber strap, ... Read MoreMass (g) 65 Mirror Diameter (Φmm) 46
- SAGISAKA Plastic mirrorMade of resin that allows easy angle adjustment. For both left and right.matching handle diameter (mm) 22 Mirror Diameter (Φmm) 75 Handle Length (mm) About 80 Color Blackfrom S$11.99Min. 2 days
- CAPTAIN STAG Rearview mirrorArm part 100 mm. It is a round rearview mirrorWidth W x Overall Length (mm) 90×220 Dimensions (outer diameter x thickness) (mm) (Mirror part) 90 × 20
- WINTEC Bicycle rearview mirror 180 degree turn mirror setCan move 180 degrees to the left and right. Rotate the pedestal to turn 360 degrees. No mounting tools required (coins are OK!) Wide-angle wide mirror with a width of 110 mm With a reflective sticker on the backSet Contents Left and right one each Mirror Size (mm) 110(W)×70(H) Mass (g) 65×2 Overall Length (mm) 130
- Palmy Sports PS-BM115R Bar end mirrorA side mirror for the right side that is inserted and fixed instead of the end cap of the handlebar. The symmetrical design pursues easy viewing while being compact. A glass plane mirror that looks clear and has a natural sense of distance. The mirror housing has an uncompromising streamlined aer... Read MoreInner Diameter (Φmm) (Handlebar end) 18-21 Color Black Maximum Dimensions (mm) Mirror: 54 × 38from S$28.99Min. 6 days
- Zefal ESPION Bar End Mirror <Φ16-22mm> (Black)matching handle diameter (mm) 16~23 Mass (g) 80 Color Black
- MEACHOW Rear View Mirror Movable Round Glass Type TetraThis mirror is ideal for folding bikes and cross bikes. It is designed with the concept of embodying the beauty of curves. The clamp part is also integrally molded to express the beauty of the curve of the arm. High-class specifications that use a glass round mirror with little deflection. The mi... Read MoreMass (g) Approximately 176 (including clamp)from S$29.99Min. 4 days
- Hafny Rear View Mirror Mirror Round Type MkⅡA mirror that can be attached to folding bikes and cross bikes. * A 5mm Allen key is required to tighten and install each bolt. The mirror part is a high-class specification that uses a glass blue round mirror with little deflection. The mirror support is a pillow ball type and can be finely adju... Read MoreMass (g) Approximately 132 (including clamp)from S$29.99Min. 4 days
- MEACHOW Rear view mirror + round glass mirrorA new brand launched by an engineer independent of Hafny. We produce products with original and innovative designs. A large Φ65 glass mirror is used to improve visibility. Due to the narrow edge design, the outer diameter is as small as Φ75. By adopting a large mirror, the round rate is reduced a... Read MoreMass (g) About 72 Color Black Size (mm) Mirror part: Circular about 65from S$26.99Min. 4 days
- NTB Rearview mirror common to both left and right SUZUKI56500-42G00, 56600-42G00 Approximate shapefrom S$29.99Min. 10 days
- FORCE Mirror grip end fixedA type that plugs into the grip end. Can be attached to either the left or right.Diameter (Φmm) (Grip end) 19-22 Mass (g) 45 Dimensions (cm) 8×5.4 Color Blackfrom S$28.99Min. 5 days
- MEACHOW Rearview mirror + movable round glass mirror + type + HEXAThis mirror is ideal for folding bikes and cross bikes. * A separate 4mm Allen key is required to tighten each bolt. High-class specifications that use a glass round mirror with little deflection. The mirror part is a pillow ball support system. It can be moved flexibly. It can also be rotated an... Read MoreMass (g) Approximately 166 (including clamp)from S$28.99Min. 4 days
- Hafny Bar end + bicycle + mirror + bullhorn typeA mirror attached to the bar end of folding bikes and cross bikes. The bullhorn type has less movement of the line of sight and can be safely checked backwards. The mirror support is a pillow ball type and can be finely adjusted. The pillow ball part has a pear-skin finish to prevent it from movi... Read MoreMass (g) About 102from S$28.99Min. 4 days
- Palmy Sports PS-BM115L Bar end mirrorLeft side mirror that is inserted and fixed instead of the end cap of the handlebar. The symmetrical design pursues easy viewing while being compact. A glass plane mirror that looks clear and has a natural sense of distance. The mirror housing has an uncompromising streamlined aerodynamic design.... Read MoreInner Diameter (Φmm) (Handlebar end) 18-21 Color Black Maximum Dimensions (mm) Mirror: 54 × 38from S$28.99Min. 6 days
- Hafny Rear View Mirror Round TypeThis model is OEM-supplied to a leading Italian bicycle manufacturer. The mirror uses a glass blue mirror with little deflection. The mirror support is a pillow ball type and can be finely adjusted. The screw fixing part is a separate aluminum part to prevent troubles of screw licking. The pillow... Read More
- TANAX Azet 3 Mirror EXNot only high quality mirror shape that is particular about beauty! Texture, feel, durability! The position of the housing can be adjusted with one metal mirror bolt made in Japan. Safety design FR joint that absorbs impact from front and back and loosens bolts is adopted.Screw Diameter (Φmm) 10 Screws Positive screw Material SUS + iron Color Stainless steelfrom S$58.99Min. 10 days
- TANAX Valen Mirror EXHigh-quality mirror that is particular about beauty The mirror position can be adjusted by adopting a rotating stay! Not only the shape, but also the mirror made in Japan that is particular about texture, feel and durability.Material SUS + iron Color Stainless steelfrom S$63.99Min. 10 days
- TANAX Azet 2 Mirror EXHigh-quality mirror bolts that are particular about beauty can adjust the position of the housing. Safety design FR joint that cushions the impact from the front and back and loosens the bolts.Screw Diameter (Φmm) 10 Color Black Material Iron Screws Positive screwfrom S$45.99Min. 10 days
- FORCE Mirror rubber band mountingFree to put on and take off with a rubber band. Easy to put on and take off with a rubber band.Mass (g) 29 Diameter (Φcm) 5.5 Color Blackfrom S$29.99Min. 5 days
- Hafny Rearview mirror + mirror round type + with reflector + Mk1The distinctive and innovative arm design enhances the individuality. The mirror support is a pillow ball type and can be finely adjusted. The screw fixing part is a separate aluminum part to prevent troubles of screw licking. The pillow ball part has a pear-skin finish to prevent it from moving ... Read MoreMass (g) Approximately 131 (including clamp)from S$26.99Min. 4 days
- MEACHOW Rearview mirror + round glass mirror + type + CurvedThis mirror is ideal for folding bikes and cross bikes. It is designed with the concept of embodying the beauty of curves. The clamp part is also integrally molded to express the beauty of the curve of the arm. High-class specifications that use a glass round mirror with little deflection. The mi... Read MoreMass (g) Approximately 155 (including clamp)from S$26.99Min. 4 days
- TANAX Valen Mirror EXHigh-quality mirror that is particular about beauty The mirror position can be adjusted by adopting a rotating stay! Not only the shape, but also the mirror made in Japan that is particular about texture, feel and durability.Color Black Material Ironfrom S$63.99Min. 10 days
- TANAX Azet 3 Mirror EXNot only high quality mirror shape that is particular about beauty! Texture, feel, durability! The position of the housing can be adjusted with one metal mirror bolt made in Japan. Safety design FR joint that absorbs impact from front and back and loosens bolts is adopted.Screw Diameter (Φmm) 10 Color Black Material Iron Screws Positive screwfrom S$58.99Min. 10 days
- TANAX Azet 4 Mirror EXNot only the position of the housing can be adjusted with a single high-quality mirror bolt that is particular about beauty! Texture, feel, and durability! Made in Japan Metal mirror Adopts a safety-designed turner that dissipates the impact force from the front and backScrew Diameter (Φmm) 10 Color Black Material Iron Screws Positive screwfrom S$57.99Min. 10 days
- TANAX Azet 4 Mirror EXNot only the position of the housing can be adjusted with a single high-quality mirror bolt that is particular about beauty! Texture, feel, and durability! Made in Japan Metal mirror Adopts a safety-designed turner that dissipates the impact force from the front and backScrew Diameter (Φmm) 10 Screws Positive screw Material SUS + iron Color Stainless steelfrom S$57.99Min. 10 days
- Hafny Rearview Round Type Mirror with Reflector Mk2A mirror that can be attached to folding bikes and cross bikes. There is a reflector on the front. The mirror support is a pillow ball type and can be finely adjusted. The screw fixing part is a separate aluminum part to prevent troubles of screw licking. The pillow ball part has a pear-skin fini... Read MoreMass (g) Approximately 127 (including clamp)
- Hafny Bar end + bicycle + mirror + round typeA mirror attached to the bar end of folding bikes and cross bikes. The mirror uses a glass blue round mirror with little deflection. It has excellent visibility. The mirror support is a pillow ball type and can be finely adjusted. The screw fixing part is a separate aluminum part to prevent troub... Read MoreColor Bluefrom S$29.99Min. 4 days