Pedals & Toe Clips
Pedal-to-clip is a place where you can operate your bicycle by putting your foot on it and stepping on it. It is relatively easy to replace parts among bicycle parts. By changing the pedal, you can make it more suitable for your driving and hobbies. Some people go home depending on how they run and their mood on the day. There are various pedal sizes and colors that can be enjoyed as part of the fashion. There is also a pedal for demanding a solid run.
Other Related Pages
- FSD General Bicycle PedalIt is an orthodox pedal used for general cars and finished cars. Ideal for repairs at a reasonable price.Material Resin Mass (g) 340
- MKS (Mikashima) IC-LiteLightweight simple pedal with an aluminum one-piece structure that neatly fits the reflector Road bike Recommended for entry users and cross bikes Double-sided stepping type with a low profile design that has good power transmission efficiency Cover / sealed shield to prevent dust and sand from e... Read MoreMaterial Aluminum Mass (g) 343 Bearing ball
- wellgo ATB pedalBuilt-in design reflector with wide tread that is also used for high-grade pedals such as MTBMaterial Resin Color Black Bearing 2DU Spindle boron Dimension (inch) (Pedal shaft) BC 9/16
- MKS (Mikashima) General car pedalIt is a general pedal for city and light vehicles.Material Resin Mass (g) 330
- MKS (Mikashima) RMXAn entry model with a hexagonal tread that makes it easy to ride. With a reflector, it is also ideal for customizing light vehicles. Touring, off-road, city ridingMaterial Aluminum / paint Color Cosmic silver Mass (g) 384 Bearing ball bearing
- MKS (Mikashima) 3000R Petal for 3/8 utility vehicles (with reflector)Rubber pedal mainly used for transport vehicles and utility vehicles, also known as "Hachisan pedal" Rubber grip surface with reflector that is safe even at night City rideColor Black Bearing ball
- MKS (Mikashima) CT-LITEDouble-sided one-piece body. A very popular model for road bike entry users. It is also ideal for cross bikes. Road touring / city ridingMaterial Aluminum Mass (g) 335 Bearing ball bearing
- MKS (Mikashima) BM-7Recommended for BMX and MTB. Off-road / city riding * Since the cap is the same as the SYLVAN series, it is compatible with the separately sold cap spanner (\ 330).Mass (g) 366 Bearing ball bearing
- MKS (Mikashima) Flat pedal ALLWAYSFlat pedals that can be used for a wide range of purposes from off-road to urban styles. The spike pins that do not hurt your shoes make it easy to use even with ordinary shoes. Stable triple shield bearing for smooth and comfortable rotation performance Shot blast finish for a stylish appearance... Read MoreMaterial Aluminum Mass (g) 381from S$119.90Min. 5 days
- MKS (Mikashima) SYLVAN STREAMComfort type of MKS classic SYLVAN series Compact double-sided stepping, ideal for casual riding such as cross bikes. Bearings can be adjusted and maintained by opening the cap using a special cap spanner (sold separately). With proper maintenance, it is durable enough to be used for many years. ... Read MoreMass (g) 343 Bearing ball bearing
- wellgo J345 compact comfort pedalReasonable resin pedal Excellent design, suitable for most sports cycles Reflector standard equipmentMaterial Resin Color Black Mass (g) 205 Bearing 2DU (polymer bearing) Spindle boronfrom S$22.99Min. 5 days
- MKS (Mikashima) AR-2Low profile design with good pedal force transmission efficiency of aluminum one-piece body Adopts a shield mechanism that covers / seals to prevent dust and sand from entering Touring, off-road, city ridingMaterial Aluminum Mass (g) 293 (pair) Bearing ball
- MKS (Mikashima) SYLVAN TOURINGMKS classic SYLVAN series touring type A large standard for touring car pedals such as landers and sportifs. A long-selling product that is still popular, more than 35 years after its launch in 1978. The wide double-sided side plate makes it easy to adjust the position of the foot and reduces fat... Read MoreMass (g) 391 Bearing ball bearing
- MKS (Mikashima) GR-10Wide tread platform pedal. As a successor model to the popular standard product GR-9, it features a wider tread surface and easier riding. It is ideal for riding with sneakers with a toe clip attached. Touring / city ridingMaterial Aluminum Color Silver Mass (g) 340 Bearing ball bearingfrom S$47.99Min. 8 days
- CAPTAIN STAG Piper High Pack Carbon PedalMade of light and durable high back carbon. Shield bearing + LSL bushing specificationsColor Black Mass (g) About 170
- MKS (Mikashima) UB-LITESide plate integrated pedal of popular product PROMENADE. Furthermore, the tread surface is wide and both sides are treaded, making it easy to ride in town. The U-shaped side plate reduces the impact on the pedal body in the unlikely event of a fall. The side plate can be replaced. Touring, off-r... Read MoreMass (g) 314 Bearing ball bearingfrom S$57.99Min. 8 days
- MKS (Mikashima) Pedal UX-D Ezy One Side Ezy"UX-DEzy" One Side Ezy model Only the right pedal is set to the normal axis, and the folding bike is targeted (left pedal: Ezy + right pedal: normal axis) Easy attachment / detachment mechanism for the left pedal The Ezy system allows easy and easy attachment / detachment without tools.... Read MoreMaterial PP resin Color Black Mass (g) 275
- MKS (Mikashima) SYLVAN TOURING NEXTA touring type of the high-spec model "NEXT" of the MKS classic "SYLVAN" series, which boasts immovable popularity. Wide left and right treads and smooth bearings with low rotational resistance reduce fatigue. Recommended for discerning urban bikes that improve pedaling effici... Read MoreMass (g) 338from S$129.90Min. 5 days
- MKS (Mikashima) EspritIt is easy to use for city riding because it has a wide tread and double-sided tread. Touring / city ridingColor titanium Mass (g) 352 Bearing ball bearingfrom S$63.99Min. 8 days
- MKS (Mikashima) MT-LUX-COMPETouring, off-road, city ridingColor titanium Mass (g) 305 Bearing ball bearingfrom S$47.99Min. 8 days
- MKS (Mikashima) ROYAL NUEVOHigh-spec model with high-precision ball bearings that have been polished to the rotating mechanism. The beautiful body that shines like a mirror with a polished finish on the entire surface has excellent rotation performance with high-speed ball bearings, and the design is replaced so that it is... Read MoreColor Satin silver Mass (g) 297 Bearing High rotation performance ballfrom S$159.90Min. 5 days
- SAGISAKA Pedal for general useOptimal size for general cars 20-28 type. Replace with a special tool. For city and light vehicles. For repair and replacement * Tighten the pedal with a special tool.from S$15.99Min. 6 days
- SAGISAKA Cross bike pedalsIdeal for cross bikes and light vehicles (can also be installed on light vehicles and city vehicles) For repair and replacement * Tighten the pedal with a special tool.Color Blackfrom S$22.99Min. 6 days
- MonotaRO MTB pedalA flat pedal with a large tread. It can be used for MTB, ATB, etc. For bicycle pedals. For repair and maintenance. * Do not use for any other purpose.Color Black Mass (g) 330
- MKS (Mikashima) Sports pedalWhen the reflector is removed, a toe clip can be attached. Double-sided stepping.Material PP Color Black Mass (g) 259
- MKS (Mikashima) FD-7High-strength folding double-sided pedal with aluminum body and plate Achieves high durability with a unique structure Since it can be easily folded with the touch of a button, it is recommended for small-wheel bikes and wheeling. Uses a shield mechanism that covers / seals to prevent sand from e... Read MoreMaterial Aluminum Mass (g) 487g (pair) Bearing ball
- wellgo Aluminum cage pedalA simple yet aluminum color cage design that supports a wide range of vehicle models. "2DU" structure is adopted for the bearing, and the rotation performance is excellent in cost performance. With reflector.Material Aluminum Mass (g) 254
- wellgo ATB pedal narrow mouth (BC 1/2)LU-984DU narrow mouth (BC 1/2) type flat design with wide treadMaterial Resin Color Black Bearing 2DU Spindle boron Dimension (inch) (Pedal shaft) BC 1/2
- wellgo Sports PedalAluminum body chromoly AskulMaterial Aluminum Mass (g) 376
- CAPTAIN STAG Folding pedal aluminumFolding pedal for convenient storage in tight spacesMass (g) 500
- wellgo Touring PedalSpecification With reflector Material Aluminum Color Silver Mass (g) 385 Bearing ball Spindle boron
- MKS (Mikashima) Sports pedalPP. Double-sided stepping.Color Black Mass (g) 336
- MKS (Mikashima) Sports PedalLight alloy aluminum one-piece body. Low profile. Shield mechanism.Material Aluminum Mass (g) 323
- wellgo Toe Clip* Bolts and nuts are not included.Specification With reflector Material Resin Color Black Mass (g) 110
- wellgo Pedal reflectorCATEYE reflectorColor Orange Mass (g/piece) 10
- wellgo Comfort PedalUses a rubber grip to prevent slipping. The curved (concave) shape of the rubber grip enhances grip. It has an aluminum body, a reflector, and ball bearings for excellent cost performance.Specification With reflector Material Aluminum / resin Color Silver / black Mass (g) 312 Bearing ball Spindle boron
- MKS (Mikashima) CRANK SPACERIron spacer used to attach pedals to recessed cranks 1 set 4 piecesMaterial Steel Color Silver
Filter by categories