Pedals
Other Related Pages
- FSD General Bicycle PedalIt is an orthodox pedal used for general cars and finished cars. Ideal for repairs at a reasonable price.Dimension (mm) 123×70 Mass (g) 340 Material Resin
- MKS (Mikashima) IC-LiteLightweight simple pedal with an aluminum one-piece structure that neatly fits the reflector Road bike Recommended for entry users and cross bikes Double-sided stepping type with a low profile design that has good power transmission efficiency Cover / sealed shield to prevent dust and sand from e... Read MoreStep Width (mm) (Horizontal) 93 × (front and rear) 67 Mass (g) 343 Material Aluminum Bearing ball
- wellgo ATB pedalBuilt-in design reflector with wide tread that is also used for high-grade pedals such as MTBDimension (inch) (Pedal shaft) BC 9/16 Dimension (mm) 107×95.5×28 Bearing 2DU Color Black Material Resin Spindle boron
- MKS (Mikashima) General car pedalIt is a general pedal for city and light vehicles.Mass (g) 330 Dimension (mm) 96×72 Material Resin
- MKS (Mikashima) RMXAn entry model with a hexagonal tread that makes it easy to ride. With a reflector, it is also ideal for customizing light vehicles. Touring, off-road, city ridingMass (g) 384 Dimension (mm) 90×86 Material Aluminum / paint Color Cosmic silver Bearing ball bearing
- MKS (Mikashima) 3000R Petal for 3/8 utility vehicles (with reflector)Rubber pedal mainly used for transport vehicles and utility vehicles, also known as "Hachisan pedal" Rubber grip surface with reflector that is safe even at night City rideStep Width (mm) (Horizontal) 100 x (front and rear) 73 Dimension (mm) 722 Color Black Material Body: Steel, Side plate: Resin (rubber) Bearing ball
- MKS (Mikashima) CT-LITEDouble-sided one-piece body. A very popular model for road bike entry users. It is also ideal for cross bikes. Road touring / city ridingMass (g) 335 Dimension (mm) 93×66 Material Aluminum Bearing ball bearing
- MKS (Mikashima) BM-7Recommended for BMX and MTB. Off-road / city riding * Since the cap is the same as the SYLVAN series, it is compatible with the separately sold cap spanner (\ 330).Mass (g) 366 Dimension (mm) 98×61 Bearing ball bearing
- MKS (Mikashima) Flat pedal ALLWAYSFlat pedals that can be used for a wide range of purposes from off-road to urban styles. The spike pins that do not hurt your shoes make it easy to use even with ordinary shoes. Stable triple shield bearing for smooth and comfortable rotation performance Shot blast finish for a stylish appearance... Read MoreMass (g) 381 Material Aluminumfrom S$119.90Min. 4 days
- MKS (Mikashima) SYLVAN STREAMComfort type of MKS classic SYLVAN series Compact double-sided stepping, ideal for casual riding such as cross bikes. Bearings can be adjusted and maintained by opening the cap using a special cap spanner (sold separately). With proper maintenance, it is durable enough to be used for many years. ... Read MoreMass (g) 343 Dimension (mm) 79×61 Bearing ball bearing
- wellgo J345 compact comfort pedalReasonable resin pedal Excellent design, suitable for most sports cycles Reflector standard equipmentMass (g) 205 Bearing 2DU (polymer bearing) Dimension (mm) 83.5×93×25 Color Black Material Resin Spindle boronfrom S$22.99Min. 4 days
- MKS (Mikashima) AR-2Low profile design with good pedal force transmission efficiency of aluminum one-piece body Adopts a shield mechanism that covers / seals to prevent dust and sand from entering Touring, off-road, city ridingStep Width (mm) (Horizontal) 100 x (front and rear) 62 Mass (g) 293 (pair) Material Aluminum Bearing ball
- MKS (Mikashima) SYLVAN TOURINGMKS classic SYLVAN series touring type A large standard for touring car pedals such as landers and sportifs. A long-selling product that is still popular, more than 35 years after its launch in 1978. The wide double-sided side plate makes it easy to adjust the position of the foot and reduces fat... Read MoreMass (g) 391 Dimension (mm) 94×63 Bearing ball bearing
- MKS (Mikashima) GR-10Wide tread platform pedal. As a successor model to the popular standard product GR-9, it features a wider tread surface and easier riding. It is ideal for riding with sneakers with a toe clip attached. Touring / city ridingMass (g) 340 Dimension (mm) 76×88 Material Aluminum Color Silver Bearing ball bearingfrom S$47.99Min. 7 days
- MKS (Mikashima) UB-LITESide plate integrated pedal of popular product PROMENADE. Furthermore, the tread surface is wide and both sides are treaded, making it easy to ride in town. The U-shaped side plate reduces the impact on the pedal body in the unlikely event of a fall. The side plate can be replaced. Touring, off-r... Read MoreMass (g) 314 Dimension (mm) 93×64 Bearing ball bearingfrom S$57.99Min. 7 days
- CAPTAIN STAG Piper High Pack Carbon PedalMade of light and durable high back carbon. Shield bearing + LSL bushing specificationsDimensions, Width W x Length L x Thickness (mm) 85×54×21 Mass (g) About 170 Color Black
- MKS (Mikashima) Pedal UX-D Ezy One Side Ezy"UX-DEzy" One Side Ezy model Only the right pedal is set to the normal axis, and the folding bike is targeted (left pedal: Ezy + right pedal: normal axis) Easy attachment / detachment mechanism for the left pedal The Ezy system allows easy and easy attachment / detachment without tools.... Read MoreMass (g) 275 Color Black Material PP resin
- MKS (Mikashima) SYLVAN TOURING NEXTA touring type of the high-spec model "NEXT" of the MKS classic "SYLVAN" series, which boasts immovable popularity. Wide left and right treads and smooth bearings with low rotational resistance reduce fatigue. Recommended for discerning urban bikes that improve pedaling effici... Read MoreMass (g) 338 Step Width (mm) Horizontal 94 × front and back 63from S$129.90Min. 4 days
- MKS (Mikashima) EspritIt is easy to use for city riding because it has a wide tread and double-sided tread. Touring / city ridingMass (g) 352 Dimension (mm) 94×68 Bearing ball bearing Color titaniumfrom S$63.99Min. 7 days
- MKS (Mikashima) MT-LUX-COMPETouring, off-road, city ridingMass (g) 305 Dimension (mm) 94×64 Bearing ball bearing Color titaniumfrom S$47.99Min. 7 days
- MKS (Mikashima) ROYAL NUEVOHigh-spec model with high-precision ball bearings that have been polished to the rotating mechanism. The beautiful body that shines like a mirror with a polished finish on the entire surface has excellent rotation performance with high-speed ball bearings, and the design is replaced so that it is... Read MoreMass (g) 297 Step Width (mm) (Horizontal) 84 x (front and rear) 60 Color Satin silver Bearing High rotation performance ballfrom S$159.90Min. 7 days
- SAGISAKA Pedal for general useOptimal size for general cars 20-28 type. Replace with a special tool. For city and light vehicles. For repair and replacement * Tighten the pedal with a special tool.from S$15.99Min. 5 days
- SAGISAKA Cross bike pedalsIdeal for cross bikes and light vehicles (can also be installed on light vehicles and city vehicles) For repair and replacement * Tighten the pedal with a special tool.Color Blackfrom S$22.99Min. 5 days
- MonotaRO MTB pedalA flat pedal with a large tread. It can be used for MTB, ATB, etc. For bicycle pedals. For repair and maintenance. * Do not use for any other purpose.Main Unit Dimensions (mm) 110×100 Mass (g) 330 Color Black
- MKS (Mikashima) Sports pedalWhen the reflector is removed, a toe clip can be attached. Double-sided stepping.Mass (g) 259 Dimension (mm) 95×72 Color Black Material PP
- MKS (Mikashima) FD-7 PedalHigh-strength folding double-sided pedal with aluminum body and plate Achieves high durability with a unique structure Since it can be easily folded with the touch of a button, it is recommended for small-wheel bikes and wheeling. Uses a shield mechanism that covers / seals to prevent sand from e... Read MoreStep Width (mm) (Horizontal) 91 x (front and back) 67 Mass (g) 487g (pair) Material Aluminum Bearing ball
- wellgo Aluminum cage pedalA simple yet aluminum color cage design that supports a wide range of vehicle models. "2DU" structure is adopted for the bearing, and the rotation performance is excellent in cost performance. With reflector.Mass (g) 254 Dimension (mm) 99.7×63.2×23.5 Material Aluminum
- VP Folding pedalMaterial (Body gauge) Resin Dimension (mm) 95×70 Color Black Type Folding
- wellgo ATB pedal narrow mouth (BC 1/2)LU-984DU narrow mouth (BC 1/2) type flat design with wide treadDimension (inch) (Pedal shaft) BC 1/2 Dimension (mm) 107×95.5×28 Bearing 2DU Color Black Material Resin Spindle boron
- wellgo Sports PedalAluminum body chromoly AskulDimension (mm) 102×67 Mass (g) 376 Material Aluminum
- CAPTAIN STAG Folding pedal aluminumFolding pedal for convenient storage in tight spacesDimensions, Width x Depth x Thickness (mm) 96 x 70 x 32 (excluding shaft) Mass (g) 500
- wellgo Touring PedalMass (g) 385 Dimension (mm) 98×63×27 Material Aluminum Color Silver Specification With reflector Bearing ball Spindle boron
- MKS (Mikashima) Sports pedalPP. Double-sided stepping.Mass (g) 336 Dimension (mm) 98×89 Color Black
- MKS (Mikashima) Sports PedalLight alloy aluminum one-piece body. Low profile. Shield mechanism.Dimension (mm) 103×64 Mass (g) 323 Material Aluminum
- wellgo Pedal reflectorCATEYE reflectorColor Orange Mass (g/piece) 10
- wellgo Comfort PedalUses a rubber grip to prevent slipping. The curved (concave) shape of the rubber grip enhances grip. It has an aluminum body, a reflector, and ball bearings for excellent cost performance.Dimension (mm) 102×69×25 Mass (g) 312 Material Aluminum / resin Color Silver / black Specification With reflector Bearing ball Spindle boron
- SHIMANO SPD PedalSPD system One side is SPD compatible, and the other side is a flat multi-purpose pedal that fits sneakers. It is a popular model for those who are starting SPD systems from now on.Screw Dimensions (Pedal shaft) BC9 / 16inch × 20TPI Mass (g) 533from S$139.90Min. 5 days
- wellgo Folding pedal・ "2DU" structure is adopted for the bearing, and the rotation performance is excellent in cost performance. ・ Spindle with reflector: Boron bearing: 2DU (polymer bearing)Mass (g) 328 Dimension (mm) 98×72.2×26 Color Black Material Polycarbonate
- MKS (Mikashima) Flat Pedal ALLWAYS Ezy SuperiorFlat pedal that can be used for various purposes from off-road to urban style. The automatic return mechanism allows you to easily attach and detach the pedal without tools. Equipped with MKS original mechanism "Easy Superior". Concave design that is slightly concave toward the center o... Read MoreMass (g) 434 Material Aluminumfrom S$159.90Min. 4 days