Toe Clips
Other Related Pages
- wellgo Toe Clip* Bolts and nuts are not included.Mass (g) 110 Color Black Material Resin Specification With reflector
- MKS (Mikashima) CRANK SPACERIron spacer used to attach pedals to recessed cranks 1 set 4 piecesColor Silver Material Steel
- MKS (Mikashima) Toe Clip Super Light AlloyNJS certified product. The material is duralumin 75S. Three sizes, S, M, and L, are available.Color Silver Included Accessories bolt and nut
- MKS (Mikashima) Toe Clip DeepThe toes are deeper and you don't feel cramped with big shoes. Made of iron. Three sizes are available: M, L, and LL.Color Plating Included Accessories bolt and nut
- wellgo Pedal strapUnlike a normal toe strap, it does not require a toe clip to fix it, so it is fixed directly to the pedal. It is easy to install by simply passing the two belts through the pedals and sandwiching them between the belts on the toe side that have become velcro. Recommended for street and city users... Read More
- CAPTAIN STAG Resin half-to-clipMade of durable nylon 66.Dimensions, Width W x Length L x Height H (mm) 73×89×80 Mass (g) About 56 Color Black Material Nylon 66from S$12.99Min. 6 days
- MKS (Mikashima) Half Clip DeepThe toes are deeper and you don't feel cramped with big shoes. Made of iron. Size free.Color Plating Material Steel Included Accessories bolt and nut
- MKS (Mikashima) CAGE CLIP HALFLight and beautiful toe clip made by bending the wire and hand-welding one by one. Stainless steel that is resistant to rust and does not easily get dirty. Uses a round cross-section wire that is gentle on the shoes. Recommended for those who do not need rust. Ideal for touring as well as when ge... Read MoreDimensions (Width W x Height H) (mm) 58×41.5 Included Accessories Mounting screw set, hexagon wrench Color Stainless steel Material Stainless steel
- SHIMANO Spare Heel Pad for SH-RC900Spare heel pad for SH-RC900 Compatible model: SH-RC900 Contents: 2 pads / 4 bolts / 4 spacers (for 1 pair)from S$29.99Min. 5 days
- SHIMANO Cleat nut set for SH-RC900 One footCorresponding model: SH-RC900 For one legfrom S$17.99Min. 5 days
- MKS (Mikashima) FIT-α FIRSTNylon single strap Five-color development buckle that combines conspicuous fluorescent color and standard black and gray adopts "fitα" stainless steel buckle used in bicycle racing.Dimension (mm) 420× 13 Material Belt: Nylon, Buckle: Stainless steelfrom S$25.99Min. 7 days
- MKS (Mikashima) Ezy Superior AdapterMKS original mechanism "Easy Superior" series Pedal adapter only option Recommended for repairs and second bikes, etc. The automatic return mechanism allows the pedal to be easily attached and detached without tools. Adapter for Ezy Superior series (set of 2 R / L) * The adapter is also... Read MoreMass (g) 84 (pair) Color Silverfrom S$63.99Min. 7 days
- MKS (Mikashima) FIT-α SPIRITS 2-buckleBy using a carefully selected buffalo leather and making it a double strap, a hold feeling and a stylish design that could not be obtained with a single are realized. Holds shoes, clips, straps, and pedals firmly by tightening with two. Uses a "fitα" stainless steel buckle that bites th... Read MoreDimension (mm) 400×40.5/12.5 Color Blackfrom S$74.99Min. 7 days
- MKS (Mikashima) HALF CLIP with LeatherRecommended for those who do not need a big pull, such as strapless half type toe clip touring and city riding Stylish design with CP leather wrapping prevents scratches on shoes Touring, city ridingDimensions (Width W x Height H) (mm) 58×28 Color Brown Finish Processing Chrome plating (CP) Length (mm) Instep: 70 Included Accessories Mounting screw set, hexagon wrench Material Steel Dimension (mm) Toe sticking out: 60from S$42.99Min. 5 days
- MKS (Mikashima) CAGE CLIP QUARTERLight and beautiful toe clip made by bending the wire and hand-welding one by one. Stainless steel that is resistant to rust and does not easily get dirty. Uses a round cross-section wire that is gentle on the shoes. Short type that is even shorter than the half type toe clip and covers only the ... Read MoreDimensions (Width W x Height H) (mm) 58×42.2 Length (mm) Instep: 20 Included Accessories Mounting screw set, hexagon wrench Color Stainless steel Material Stainless steel
- MKS (Mikashima) TOE CLIP STEEL with LeatherOrthodox steel toe clip Stylish design with CP leather wrapping prevents scratches on shoes Road, truck, touringDimensions (Width W x Height H) (mm) 51×37 Color Brown Finish Processing Chrome plating (CP) Included Accessories Mounting screw set, hexagon wrench Material Steelfrom S$39.99Min. 5 days
- MKS (Mikashima) M3 REPLACE PIN KITRepair and replacement spike pins for flat pedal "ALLWAYS" 1 set 30 pieces with dedicated spannerWidth (mm) 3.6 Included Accessories Dedicated spanner Height (mm) 3.5from S$18.99Min. 4 days
- MKS (Mikashima) TOE CLIP STEEL DEEP TWINTwo toe strap through holes are arranged to give an outstanding hold feeling that could not be obtained with a single strap, and pedaling power is fully transmitted as propulsion force. Compatible with MKS two-buckle toe straps. The deep "deep" specification that allows you to insert yo... Read MoreDimensions (Width W x Height H) (mm) 51×42 Finish Processing Chrome plating (CP) Included Accessories Mounting screw set, hexagon wrench Color Silver Material Steelfrom S$39.99Min. 5 days
- MKS (Mikashima) FIT-α SPORTSA highly durable single strap that uses suede for the strap and stainless steel for the buckle. A three-layer structure with nylon sandwiched in the center makes it hard to stretch and durable. Japan Bicycle Promotion Association (NJS) certified productDimension (mm) 412× 25/12.5 Color Blackfrom S$119.90Min. 7 days
- MKS (Mikashima) Half clipI'm afraid of clipless and can't use it, I want to use it for touring. Foreign-made resin clips are fragile and unpleasant, and are recommended for such people. Made of iron. CP. L size.Color Plating Material Steel Included Accessories bolt and nut
- SHIMANO Waterproof sticker for SPD shoesWaterproof sticker compatible model for SPD shoes: All SPD shoesfrom S$9.49Min. 5 days
- MKS (Mikashima) Ezy AdapterMKS original mechanism "Easy" series Pedal adapter The pedal can be easily attached and detached without tools. Recommended for repairs and second bikes. Not only for wheeling, but also for theft prevention. Ezy stopper to prevent the pedal from coming off is included. * Not compatible ... Read MoreMass (g) 82 (pair)from S$63.99Min. 4 days
- Campagnolo SPARES+PD-RE021/Spare Cleat+ (Fix)Fixed cleat, cleat plastic partfrom S$45.99Min. 8 days
- SHIMANO Cleat hole spacerCleat hole spacer Compatible models: SH-M200 / M163 / M089from S$9.49Min. 5 days
- SHIMANO MTB spike for spare (XC9) (ESMSHXC900SPIKE)Spare MTB spike (XC9) Compatible models: SH-XC900 / XC700from S$34.99Min. 5 days
- MKS (Mikashima) FIT-α SPIRITSThe popular type strap buckle that inherits the tightening feeling of "fitα" as it is and uses one piece of carefully selected buffalo leather adopts the "fitα" stainless steel buckle used in bicycle racing. Ideal for classical toe clip style. Buckle that does not rust easily ... Read MoreDimension (mm) 400×12.5from S$38.99Min. 7 days
- SHIMANO MTB spike for spareColor: Black Compatible models: SH-M225, M230, M181, M182, M300, M310, M183, M161, M123, AM51Color Blackfrom S$22.99Min. 5 days
- MKS (Mikashima) CAGE CLIPA stainless steel wire is used, and each toe clip has a light and beautiful shape that is resistant to rust. Each toe clip is handmade and welded. Using a wire with a round cross section that does not have sharp edges, it is designed to be gentle on shoes. Beautiful form fits everyday bicycles an... Read MoreDimensions (Width W x Height H) (mm) 58×41.5 Included Accessories Mounting screw set, hexagon wrench Color Stainless steel Material Stainless steelfrom S$47.99Min. 5 days
- MKS (Mikashima) TOE CLIP ADJUSTABLEThe upper and lower parts of the toe clip can be slidably moved to fine-tune the size according to the shoes. Adjustable range of MKS toe clip from S size to L size Japan Bicycle Promotion Association (NJS) certified product Road, truck, touring * Toe strap is sold separately.Dimensions (Width W x Height H) (mm) 51×37 Finish Processing Chrome plating (CP) Length (mm) Instep: 75-95 Included Accessories Mounting screw set, hexagon wrench Color Silver Material Steel Dimension (mm) Toe sticking out: 46-62from S$44.99Min. 7 days
- Campagnolo SPARES+PD-RE020/Spare Cleat+ (Floating)Floating cleat, cleat plastic partfrom S$39.99Min. 8 days
- CRANK BROTHERS Long spindle upgrade kitMass (g / pair) 112 Dimension (mm) Q factor: 57from S$109.90Min. 7 days
- SHIMANO Speed racing kit 1 pair set SH-M200Speed Racing Kit 1 pair set compatible model: SH-M200 / MW700 / RW500from S$11.99Min. 5 days
- SHIMANO Cleat setSPD-SL Pedal Cleat Set Left / Right Pair Fixed mode (SM-SH10): Shoes and pedals are fixed when the pedals are attached and there is no play Self-aligning mode (SM-SH11): There is play in the left-right direction when the pedals are attached Front center pivoting mode (SM-SH12) : The fulcrum of ro... Read MoreDiscontinued
- SHIMANO Road Cleat Set Floating Type* There is play in the left-right direction when the pedal is attached.Discontinued