Bike Kickstands & Springs
The stand / stand spring includes a stand and a stand spring. The stand is a bicycle article that supports the bicycle when you want to stand it up independently. With a stand, you can stand your bicycle independently even if you don't have a bicycle storage place such as a supermarket or a convenience store. There are various types of stands, from one with two legs to one with only one leg. People with only one leg can use it easily, so they can start immediately when riding a bicycle.
Other Related Pages
- SHOWA INDUSTRIES 1 bicycle stand (positive claws)A single stand for regular nails. Automatic lock mechanism. Soft lock mechanism. A new lock mechanism that can be easily unlocked just by stepping on it. For light vehicles * Cannot be attached to the reverse claw frame.frame end shape Regular nail
- SHOWA INDUSTRIES Bicycle standSoft lock mechanism. A new lock mechanism that can be easily unlocked just by stepping on it. For light vehicles * Since it is for regular claws, it cannot be attached to bicycles with an external derailleur.frame end shape Regular nail
- SHOWA INDUSTRIES Center Stand Kickstand with lockWide stand. Stable wide wide stand. Automatic lock mechanism. Soft lock mechanism. A new lock mechanism that can be easily unlocked just by stepping on it. Assist mechanism. An assist mechanism that allows the stand to stand with little pedaling force. Sturdy frame (wide / thick / thick). High-st... Read MoreColor Chrome plating + clear
- ESGE Center Stand Kickstand "Double Leg Stand"A center stand that boasts outstanding stability with two legs. The width and angle can be adjusted according to the chain stay with the new mounting parts included. Conventional type mounting parts are also included. It is an excellent product that can be stored together under the left chain sta... Read MoreMass (g) 550
- SHOWA INDUSTRIES W-03AL exterior nail compatible stand (with assist step)A stand for both positive claws for bicycles with an external derailleur. Wide type with a sense of stability. An assist mechanism that allows the stand to stand with little pedaling force. An auto-lock mechanism that automatically locks just by standing the stand. A soft lock mechanism that can ... Read Moreframe end shape Regular nail
- ESGE OptimaIncludes leg cap. Optima is also a standard price range product, but it is of high quality that is not ashamed of the ESGE name. The simple and fearless design also reduces weight, and the black color matches luxury bicycles. By cutting the legs, it corresponds to each size from small wheel bikes... Read MoreMass (g) 254
- Maruhachi Industry BSGHxxBL Big Stand (Wide auto lock stand for exterior transmission vehicles)An ultra-wide design that ensures a wide range of ground contact for the stand and high stability even when worn by children. A model for light vehicles with an external derailleur that has never been seen before on a wide compatible stand. L-shaped design that allows the stand to be erected with... Read MoreSpecification For regular nail
- SHOWA INDUSTRIES Compatible stand for utility vehiclesA compatible stand that is ideal for utility vehiclesMaterial Steel Color Black Size For 26 inchesfrom S$109.90Min. 2 days
- NUVO Bottom Leg (BB fastening center stand)Center stand that is fixed to the BB cup Can be used on carbon frame bicycles without being fixed to the framefrom S$94.99Min. 5 days
- CAPTAIN STAG Balance standCompatible stand for regular nailsframe end shape Regular nailfrom S$28.99Min. 4 days
- ESGE Multi zoomRobust and stylish. The body is made of lightweight aluminum alloy that can withstand long-term abuse. A high-class Swiss-made rear kickstand (withstand load of 18KG) that boasts outstanding stability even when the rear pannier bag is attached, even on undeveloped uneven terrain. Supports various... Read MoreMass (g) 340 Applicable wheel diameter 26 to 28 inchesfrom S$74.99Min. 8 days
- Massload Turn adjust single leg center standStylish aluminum center stand. With a safety lock mechanism to prevent malfunction. You can easily adjust the length without using tools by simply twisting and sliding the legs. For 24-27 inches or 650-700CMass (g) 345 Suitable Size 24-27 inch, 650-700C Connection Size Chain stay thickness: up to 35mmfrom S$15.99Min. 4 days
- Panasonic Wide mellow stand 2Since the stand can be set up lightly by applying the principle of leverage, it is hard to wobble even with children or heavy luggage. The stand is wide and designed to prevent it from tipping over even after it is stopped.Material Steel Size 26 typefrom S$38.99Min. 4 days
- No Brand Adjustable center standAdjustable center stand for 24-inch to 28-inch vehicles. (Tool required) It is a center-mounted type that does not spoil the design of the bicycle and does not get in the way when traveling around. For mounting, the upper plate is fixed by sandwiching it between the frames with bolts, but we adop... Read MoreIncluded Accessories Hexagon socket head bolt Material Aluminum alloy, resin Mass (g) 350 Dimension (inch) 24~28
- SHOWA INDUSTRIES Bicycle Side Stand Kickstand(Track Fork End)A single stand for regular nails. For infant cars and small wheel bikes * Cannot be attached to the reverse claw frame.frame end shape Regular nail
- SHOWA INDUSTRIES Center Stand for Infant BicyclesSoft lock mechanism. A new lock mechanism that can be easily unlocked just by stepping on it. For toddlers * 14 type does not have a soft lock mechanism due to its structure.
- FF-R Mounting adjustable aluminum adjustable standOne stand for sports cars that is fixed in two places, a seat stay and a chain stay. The mounting part that is fixed has a high degree of freedom of movement and supports a wide range of frame shapes. With an adjustable function that supports from 26 inches to 29 inches, the length can be easily ... Read MoreMaterial Aluminum alloy, resin Mass (g) 280 Applicable Inch Size 26~29
- SHOWA INDUSTRIES Ultra-Wide and Tightly Compatible Stand (With Automatic Lock Mechanism and Assist Mechanism)Super wide stand with ultra-wide design and a sense of stability. An auto-lock mechanism that automatically locks just by standing the stand. A new lock mechanism that can be easily unlocked just by stepping on it. The latest super assist mechanism that allows you to stand with less pedaling forc... Read MoreFinish Chrome-plated
- WINTEC Stand springIt is a replacement part for the stand spring. It can be used as both a side stand and a compatible stand. It is a part for repairing the spring part when the bicycle stand is not flipped up properly. * Since the angle of the hook part varies from individual to individual, it may differ slightly ... Read MoreColor CP
- NUVO Center standAluminum center stand whose size can be adjusted by cutting With scale of 305 to 225 mm (10 mm unit)Color Silver Applicable Wheel Size (inch) 22~28
- SHOWA INDUSTRIES Ultra-Wide and Tightly Compatible Stand (With Automatic Lock Mechanism and Assist Mechanism)Super wide stand with ultra-wide design and a sense of stability. An auto-lock mechanism that automatically locks just by standing the stand. A new lock mechanism that can be easily unlocked just by stepping on it. The latest super assist mechanism that allows you to stand with less pedaling forc... Read MoreColor Cationic black frame end shape Regular nail
- Massload Tool adjust double leg center standAluminum W leg center stand. When you kick up the legs, the two legs are stylishly stored under the left chain stay. For 24-27 inches and 650-700C by adjusting the length with a hex wrenchMass (g) 525 Suitable Size 24-27 inch, 650-700C Connection Size Chain stay thickness: up to 39mm
- NUVO 1 stand for sports carsIt is telescopic and supports 20 to 28 inches. Made of aluminium.Specification center stand. Adjustable angle. Color Silver Applicable Inch Size 20~28
- SHOWA INDUSTRIES Exterior positive claws compatible standIt is a compatible stand for exclusive use of the positive claw exterior transmission for bicycles. Wider, thicker, stronger frame and parts. Stable wide wide stand. A new unlocking mechanism that can be easily unlocked just by stepping on it.frame end shape Regular nail
- Maruhachi Industry 1 stand auto lockAuto-lock type 1 stand for regular nailsframe end shape Regular nail
- SHOWA INDUSTRIES Wide exterior compatible standA compatible stand that can be attached to a bicycle with an external derailleur. Regular nail type * The shape of the frame end cannot be attached to a reverse claw or stodro frame.frame end shape Regular nail
- SHOWA INDUSTRIES One standIt is a single stand for infant cars that is ideal for the stand after removing the training wheels. 1 stand for bicycle (regular claw type) * The shape of the frame end cannot be attached to a reverse claw or stodro frame.Color Black frame end shape Regular nail
- SHOWA INDUSTRIES Commercial compatible stand Delivery-kunA compatible stand with excellent durability, stability, and operability. It is a compatible stand that pursues durability for "commercial use", which has many stand operations per day. The thickness of the mounting plate is thicker than that of a stand for general vehicles. (Gripping w... Read MoreMaterial Iron
- CAPTAIN STAG 1 standOne stand for regular nails * The shape may differ slightly from the product image, but there is no problem in use.frame end shape Regular nail
- CAPTAIN STAG Side Stand Kickstand ATB / 700C CompatibleIt is a single stand for 26 inches, 27 inches, and 700C.Mass (g) 267
- SHOWA INDUSTRIES Bicycle stand (wide size)Wide stand. Stable wide wide stand. Soft lock mechanism. A new lock mechanism that can be easily unlocked just by stepping on it. Sturdy frame (wide / thick / thick). High-strength frame and parts. For light vehiclesColor Multi coating
- SHOWA INDUSTRIES 1 stand for sports cars (reverse claw) Chrome platingAuto-lock mechanism that automatically locks just by standing the stand Soft lock mechanism that can be easily unlocked just by stepping on itframe end shape Inverted claw
- MINOURA Quick Up StandEasy installation only when necessary, quick shaft co-fastening type simple stand. It looks simple and is the best match for sports cars. Since it is fastened together with the 9mm quick shaft, it can be easily attached and detached without using tools. A stand intended for temporary use only whe... Read MoreMaterial Aluminum, stainless steel Color Black / silver Mass (g) 150from S$29.99Min. 2 days
- SHOWA INDUSTRIES Compatible stand with assist mechanism / automatic lock mechanismWide design with a wide design and a sense of stability Auto-lock mechanism that locks automatically just by standing the stand Soft lock mechanism that can be easily unlocked by just stepping on the stand Assist mechanism that can stand with a small amount of pedaling force Thick With POP decora... Read MoreColor Cationic black Size For 20 inch
- NUVO 1 stand for sports carsFor Jr sports and mini velo. Made of aluminium. It is telescopic and supports 20 to 24 inches.Applicable Inch Size 20~24
Filter by categories