Kickstands
Other Related Pages
- SHOWA INDUSTRIES 1 bicycle stand (positive claws)A single stand for regular nails. Automatic lock mechanism. Soft lock mechanism. A new lock mechanism that can be easily unlocked just by stepping on it. For light vehicles * Cannot be attached to the reverse claw frame.frame end shape Regular nail
- ESGE Multi zoomRobust and stylish. The body is made of lightweight aluminum alloy that can withstand long-term abuse. A high-class Swiss-made rear kickstand (withstand load of 18KG) that boasts outstanding stability even when the rear pannier bag is attached, even on undeveloped uneven terrain. Supports various... Read MoreDimensions, Vertical x Horizontal x Depth (mm) 460×110×60 Allowable Load (kg) 18 Applicable wheel diameter 26 to 28 inches Mass (g) 340 Material (Main body) Aluminum alloy, (Bolt) Steelfrom S$74.99Min. 8 days
- SHOWA INDUSTRIES Bicycle Side Stand Kickstand(Track Fork End)A single stand for regular nails. For infant cars and small wheel bikes * Cannot be attached to the reverse claw frame.frame end shape Regular nail
- FF-R Mounting adjustable aluminum adjustable standOne stand for sports cars that is fixed in two places, a seat stay and a chain stay. The mounting part that is fixed has a high degree of freedom of movement and supports a wide range of frame shapes. With an adjustable function that supports from 26 inches to 29 inches, the length can be easily ... Read MoreApplicable Inch Size 26~29 Mass (g) 280 Material Aluminum alloy, resin
- NUVO 1 stand for sports carsIt is telescopic and supports 20 to 28 inches. Made of aluminium.Applicable Inch Size 20~28 Color Silver Specification center stand. Adjustable angle.
- Maruhachi Industry 1 stand auto lockAuto-lock type 1 stand for regular nailsframe end shape Regular nail
- SHOWA INDUSTRIES One standIt is a single stand for infant cars that is ideal for the stand after removing the training wheels. 1 stand for bicycle (regular claw type) * The shape of the frame end cannot be attached to a reverse claw or stodro frame.Color Black frame end shape Regular nailfrom S$8.69Min. 2 days
- CAPTAIN STAG 1 standOne stand for regular nails * The shape may differ slightly from the product image, but there is no problem in use.frame end shape Regular nail
- CAPTAIN STAG Side Stand Kickstand ATB / 700C CompatibleIt is a single stand for 26 inches, 27 inches, and 700C.Dimension (mm) 26-27 inch 700C compatible Mass (g) 267
- SHOWA INDUSTRIES 1 stand for sports cars (reverse claw) Chrome platingAuto-lock mechanism that automatically locks just by standing the stand Soft lock mechanism that can be easily unlocked just by stepping on itframe end shape Inverted claw
- MINOURA Quick Up StandEasy installation only when necessary, quick shaft co-fastening type simple stand. It looks simple and is the best match for sports cars. Since it is fastened together with the 9mm quick shaft, it can be easily attached and detached without using tools. A stand intended for temporary use only whe... Read MoreMaterial Aluminum, stainless steel Mass (g) 150 Color Black / silverfrom S$29.99Min. 2 days
- NUVO 1 stand for sports carsFor Jr sports and mini velo. Made of aluminium. It is telescopic and supports 20 to 24 inches.Applicable Inch Size 20~24
- SHOWA INDUSTRIES One stand multiIt is a single stand for infant cars that is ideal for the stand after removing the training wheels. 1 stand for bicycle (regular claw type) * The shape of the frame end cannot be attached to a reverse claw or stodro frame.Color Multi coating frame end shape Regular nailfrom S$9.99Min. 2 days
- Massload Push adjust side standOrthodox and lightweight aluminum side stand. By sliding the legs while pressing the red button, you can easily adjust the length without using tools. For 24-27 inches or 650-700CMass (g) 250 Suitable Size 24-27 inch, 650-700C
- SHOWA INDUSTRIES One stand multiWith an auto-lock mechanism that automatically locks just by standing the stand 1 stand for bicycle (regular claw type) * The shape of the frame end cannot be attached to a reverse claw or stodro frame.Color Multi coating frame end shape Regular nail
- SHOWA INDUSTRIES One stand upright (reverse claw)Although it is a single stand on one side that is easy to attach to a reverse claw frame with a transmission, the L-shaped design ensures a ground plane equivalent to that of a compatible stand. It is outstanding, and unlike the side stand that parks the bicycle diagonally, it is hard to fall dow... Read Moreframe end shape Inverted claw Color Cationic black
- SHOWA INDUSTRIES 1 stand for sports cars (reverse claw)It is a stand for reverse claw type. Auto-lock that automatically locks just by standing the stand. Mechanism A soft lock mechanism that can be easily unlocked by simply stepping on it.Color Cationic black frame end shape Inverted claw
- SHOWA INDUSTRIES One stand inverted nailSingle stand for reverse nails 1 stand for bicycle (reverse claw type) * The shape of the frame end cannot be attached to a frame with regular nails or stodro.frame end shape Inverted claw
- SHOWA INDUSTRIES 1 stand for sports carsOne stand fixed to the back hawk for sports cars Auto lock that locks automatically just by standing the stand. Mechanism A soft lock mechanism that can be easily unlocked by simply stepping on it.
- Bikeguy QR StandEasy to put on and take off just by QR operation. Bikes that could not be equipped with a stand are also OK. Do not scratch the frame. Can be easily attached to a rear suspension bike. Dedicated QR included (long shaft specification) High-strength forged fixed parts (patent pending) The angle can... Read MoreAllowable Load (kg) 15 Mass (g) (Body) Approx. 280, (QR) Approx. 50 Suitable for 24-28 inch (700C) Outer Dimensions, Height H x Width W x Length L (mm) (The body) 30 * 40 * 315-360
- ESGE Optima 29er29-inch compatible center kickstand Bicycle standAllowable Load (kg) 25 Mass of Main Unit (g) 280
- Massload Push adjust side standAluminum side stand that can also be attached to disc brake cars. By sliding the legs while pressing the red button, you can easily adjust the length without using tools. For 24-27 inches or 650-700CSuitable Size 24-27 inch, 650-700C Mass (g) 265from S$29.99Min. 3 days
- No Brand Mounting adjustable aluminum adjustable standAn aluminum adjustable stand that can be fixed in two places, a seat stay and a chain stay. It supports from 26-inch cars to 29-inch cars, the memory notation is easy to see, and the size can be set easily. The attachment part to the car is variable, and it corresponds to a wide range of car models.Size 26-29 inch compatible Mass (g) 275 Material Aluminum alloy Included Accessories Mounting bracket Finish Processing Powder coating
- SHOWA INDUSTRIES One standWith an auto-lock mechanism that automatically locks just by standing the stand 1 stand for bicycle (regular claw type) * The shape of the frame end cannot be attached to a reverse claw or stodro frame.Color Black frame end shape Regular nailfrom S$9.79Min. 5 days
- No Brand Adjustable stand for rear suspensionIt is an adjustable stand of the type that is fixed to the chain stay, which is ideal for vehicles equipped with rear suspension. The size can be adjusted from a 24-inch car to a 28-inch car. (Tool required) Both design and function are achieved by melting and forging aluminum and resin with a la... Read MoreDimension (inch) 24~28 Mass (g) 340 Included Accessories Accessories Material Aluminum alloy Finish Processing Powder coating
- SHOWA INDUSTRIES 1 stand SE multi-coatA single stand for regular nails. Auto-lock that automatically locks just by standing the stand. Mechanism A soft lock mechanism that can be easily unlocked by simply stepping on it.Color Multi coating frame end shape Regular nailfrom S$18.99Min. 6 days
- Maruhachi Industry MOSxx-CP MOS One-touch stand (Nail)Even children can easily unlock by pressing the PUSH button. Ideal for infant cars and folding cars after removing the training wheels.frame end shape Regular nailfrom S$23.99Min. 5 days
- Maruhachi Industry One stand STDComes with an auto-lock mechanism that locks automatically just by standing the stand. 1 standColor CPfrom S$15.99Min. 5 days
- YSB (Yoshikawa Seisakusho) Stand (for sports cars)Telescopic type. Compatible with 24-28 inches. Compatible with square and oval chain stays.Applicable Inch Size 24~28
- Maruhachi Industry MOSG2x-BL MOSG One-touch one stand (reverse claw)Even children can easily unlock by pressing the PUSH button. Ideal for infant mountain (ATB) and MTB.frame end shape Inverted clawfrom S$14.99Min. 5 days
- FF-R Disc mount standThe 700C disc brake is fixed directly to the underside of the side stand frame, which is compatible with the next-generation standard "flat mount", so it feels neat and integrated. The main body is made of lightweight aluminum alloy, and the tip is equipped with a large resin foot. Recr... Read MoreMass (g) 150 Applicable tire size 700×23~28C Material Aluminum alloy, resinfrom S$36.99Min. 6 days
- FOGLIA Aluminum stand CD-104It is fixed by sandwiching it between the seat stay and the chain stay. Chain stay mounting type Compatible with 26-inch to 700C by adjusting the adjuster.Material Made of aluminium Suitable Size 26 inches to 700Cfrom S$36.99Min. 7 days
- Maruhachi Industry MOSC2x-CP MOSC one-touch one stand (positive nail)Simply press the PUSH button to unlock easily. Reduces damage to leather shoes when commuting.frame end shape Regular nailfrom S$15.99Min. 5 days
- SHOWA INDUSTRIES S400 1 stand for sports car (reverse claw) BlackOne stand for reverse claws Auto-lock mechanism that automatically locks just by standing the stand Soft lock mechanism that can be easily unlocked just by stepping on itframe end shape Inverted claw Material Steelfrom S$18.99Min. 4 days
- FORCE 1 stand Dowel hole fixing 18mmIt is fixed neatly by fixing the dowel hole. One stand to be attached to the chain stay dowel hole.Hole Spacing (mm) 18 Color Blackfrom S$34.99Min. 5 days
- FORCE 1 stand adjust typeAdjustable type for 26 to 29 inches. One stand that can be attached with a seat stay and chain stay.Color Black Size Suitable for 26-29 inch cross bikesfrom S$58.99Min. 5 days
- SHOWA INDUSTRIES 1 stand reverse claw with backing paperSingle stand for reverse nails 1 stand for bicycle (reverse claw type) * The shape of the frame end cannot be attached to a frame with regular nails or stodro.Suitable Size 20 type frame end shape Inverted claw Color Platingfrom S$22.99Min. 5 days