Center Kickstands
Other Related Pages
- ESGE Center Stand Kickstand "Double Leg Stand"A center stand that boasts outstanding stability with two legs. The width and angle can be adjusted according to the chain stay with the new mounting parts included. Conventional type mounting parts are also included. It is an excellent product that can be stored together under the left chain sta... Read MoreAllowable Load (kg) 25 Mass (g) 550
- ESGE OptimaIncludes leg cap. Optima is also a standard price range product, but it is of high quality that is not ashamed of the ESGE name. The simple and fearless design also reduces weight, and the black color matches luxury bicycles. By cutting the legs, it corresponds to each size from small wheel bikes... Read MoreAllowable Load (kg) 25 Mass (g) 254
- ESGE Center stand ZoomAllowable Load (kg) 18 Suitable Size 24-28 inch Dimension (mm) 60 x 35 x 340 (up to 400) Mass (g) About 330
- NUVO Bottom Leg (BB fastening center stand)Center stand that is fixed to the BB cup Can be used on carbon frame bicycles without being fixed to the framefrom S$67.99Min. 7 days
- Massload Turn adjust single leg center standStylish aluminum center stand. With a safety lock mechanism to prevent malfunction. You can easily adjust the length without using tools by simply twisting and sliding the legs. For 24-27 inches or 650-700CSuitable Size 24-27 inch, 650-700C Mass (g) 345 Connection Size Chain stay thickness: up to 35mmfrom S$29.99Min. 3 days
- No Brand Adjustable center standAdjustable center stand for 24-inch to 28-inch vehicles. (Tool required) It is a center-mounted type that does not spoil the design of the bicycle and does not get in the way when traveling around. For mounting, the upper plate is fixed by sandwiching it between the frames with bolts, but we adop... Read MoreDimension (inch) 24~28 Mass (g) 350 Material Aluminum alloy, resin Included Accessories Hexagon socket head bolt
- NUVO Center standAluminum center stand whose size can be adjusted by cutting With scale of 305 to 225 mm (10 mm unit)Color Silver Applicable Wheel Size (inch) 22~28
- Massload Tool adjust double leg center standAluminum W leg center stand. When you kick up the legs, the two legs are stylishly stored under the left chain stay. For 24-27 inches and 650-700C by adjusting the length with a hex wrenchSuitable Size 24-27 inch, 650-700C Mass (g) 525 Connection Size Chain stay thickness: up to 39mm
- Massload Push adjust center standAluminum W leg center stand. By sliding the legs while pressing the red button, you can easily adjust the length without using tools. For 24-27 inches or 650-700CSuitable Size 24-27 inch, 650-700C Mass (g) 535 Connection Size Chain stay thickness: up to 35mm
- No Brand Double Leg Center StandsCenter stand with excellent stability supported by two reeds When flipped up, the two overlap on the left side, and one-sided storage that looks neat
- Massload Push adjust center standReasonable aluminum center stand. By sliding the legs while pressing the red button, you can easily adjust the length without using tools. For 24-27 inches or 650-700CSuitable Size 24-27 inch, 650-700C Mass (g) 305 Connection Size Chain stay thickness: up to 35mm
- FORCE Center standIt looks refreshing. One stand to be attached to the frame center dowel hole.Suitable Size 20-28 inch Color Silverfrom S$37.99Min. 5 days
- MINOURA Aluminum 1-leg stand for disc brakesKickstand that can be attached to a bicycle with disc brake specifications It is fixed with a 9mm quick release and chain stay. It is designed not to touch the disc rotor and can be attached to a bicycle with disc brake specifications. Adjust the mounting angle by combining two types of P-shaped ... Read MoreMass (g) 260 Material Aluminum / resin / iron Color Black Applicable Wheel Size (inch) Diameter: 26-700Cfrom S$58.99Min. 5 days
- YUEN-I Center standTelescopic type. Compatible with 24-28 inches. Aluminum center stand.Applicable Inch Size 24~28 Color BlackDiscontinued
- DOPPELGANGER Adjustable center standAluminum adjustable kickstand with stylish alumite finish. A smart chain stay fixed kickstand with a built-in spring and a length adjustment mechanism. A high-quality stand with a robust mount, adjustable shaft, and rubber tip. Each color is equipped with orange parts that have been anodized to d... Read MoreApplicable tire size 20 inches to 700C Mass (g) 200 (excluding accessories) Material 6061-T6 aluminum alloy Dimensions, Width W x Depth D x Height H (mm) Attached plate: 20 x 65 x 12Discontinued
- KOBA Center stand (aluminum)An aluminum center stand whose size can be adjusted by cutting. For both 20-inch to 27-inch (cut type)Color SilverDiscontinued
- DOPPELGANGER Adjustable double leg center standIntroducing an aluminum alloy center stand that uses highly stable double legs. The length of the leg part can be adjusted, and it is compatible with bicycles of 24 inch to 29 inch size. "Double leg" + "center stand" + "lightweight and high-strength aluminum alloy" m... Read MoreApplicable tire size 24-inch to 29-inch Material A6061 aluminum alloy Dimensions (H x W x D) (mm) About 270-330 × 180 × 50 Color BlackDiscontinued
- DOPPELGANGER Bottom bracket standA center stand that can be fixed to a BB cup with an outer diameter of 44 mm such as Hollow Tech 2. Uses machined aluminum bracket Weighs only about 160g. The stand shaft (legs) is made as thin as possible. It is also neatly organized on a road bike. * Hollow Tech II is a trademark of Shimano Co.... Read MoreMass (g) About 160 Material Aluminum alloy Color BlackDiscontinued