Bicycle Gearing System
For transmissions, there are levers and rear derailleur. A rear derailleur is a transmission in the rear part of a bicycle. With the rear derailleur, you can enjoy various shift stages. In general, there are 10 levels in addition to 7 to 8. The rear derailleur can be adjusted by yourself, and if you do not adjust it, the ride comfort of the bicycle will be worse. Also note that the optimal rear derailleur changes depending on whether it is attached to a mountain bike or road bike.
Other Related Pages
- SHIMANO FD-TX800-TS6Top swing front derailleur for 3X7 / 8 speed with outer gear 42 / 48T. Dual pull type that supports both upper and lower cable routes.Material Steel Type 20T (capacity) Angle 66-69 ° (chainstay angle)
- SHIMANO RD-M370 SGSCorresponding end shape: Direct mounting type Pulley cage: SGS / Direct mounting Rear compatible speed: 9 speed Corresponding top gear (minimum / maximum) 11 / 11T Corresponding low gear (minimum / maximum) 28 / 34T Total capacity: 45TBracket Direct attachmentfrom S$47.99Min. 2 days
- SHIMANO ULTEGRA Front Derailleur (Brazed-on Mount) 2x11-speedShimano Ultegra FD-R8000 Directly attached 2 × 11S Front derailleur When using as a band type, please use SM-AD91.from S$88.99Min. 10 days
- SHIMANO Rear derailleur RD-4700-SSStable shifting performance Smooth and light shifting operation New cable pitch designNumber of Teeth Maximum front difference / 16T Bracket Direct attachment Pulley SSfrom S$74.99Min. 9 days
- RIDEA RD6-C60FC-C Carbon cage / 16T & 20T / Full ceramic bearingLarger diameter of the rear derailleur Reduces inertial loss of the chain and improves output efficiency Highly rigid and reliable cage structure Excellent accuracy and smoothness during shifting, and smoothly supports quick shifting Reduces friction on the chain Smooth Power that reduces rotatio... Read MoreNumber of Teeth 16T&20Tfrom S$999.90Min. 5 days
- RIDEA RD1-C88FC Rear Derailleur CageLarger diameter rear derailleur. Reduces chain inertia loss and improves output efficiency. Achieves smoother rotation by reducing the friction of the chain. Reliable cage structure with high rigidity. Smoothly supports quick shifting. Reduces noise. Power that can be demonstrated stably. Can be ... Read MoreColor carbonfrom S$569.90Min. 5 days
- Campagnolo SUPER + RECORD + rear mecha + 12s (2020)Campagnolo's smoothest, fastest and most accurate shift: Advanced 12-speed format * Use this rear mechanism when using the 11-34 sprocket set. 3D Embrace Technology for better power efficiency, system life and shift performance Larger pulley wheels and new cage design allow for extremely vers... Read Morefrom S$1,099.00Min. 7 days
- RIDEA RD4-C88FC Carbon cage / 18T & 18T / Full ceramic bearingLarger diameter of the rear derailleur Reduces inertial loss of the chain and improves output efficiency Highly rigid and reliable cage structure Excellent accuracy and smoothness during shifting, and smoothly supports quick shifting Reduces friction on the chain Smooth Power that reduces rotatio... Read MoreNumber of Teeth 18T&18Tfrom S$859.90Min. 5 days
- SHIMANO Bell crank cover with fixing boltRepair and replacement bell crank coverColor Black
- SHIMANO RD-TY500 Track Fork EndTop normal derailleur for 7/6 speed with regular claw endSuitable for 7/6 speed Material Steel Mounting Direct attachment
- SHIMANO RD-TY500SGS reverse nailTop normal derailleur for 7/6 speed with reverse claw end * The image will be attached directly.Suitable for 7/6 speed Material Steel Mounting Inverted claw
- SHIMANO Band adapter M size SM-AD91-MSShimano DI2 band adapter M size SM-AD91-MS Clamp band diameter: 31.8mm (28.6mm adapter included)
- SHIMANO Band adapter L size SM-AD91-LShimano DI2 band adapter L size SM-AD91-L Clamp band diameter: Φ34.9mmfrom S$18.99Min. 2 days
- RIDEA RD6-C38FC-C Carbon cage / 13T & 18T / Full ceramic bearingLarger diameter of the rear derailleur Reduces inertial loss of the chain and improves output efficiency Highly rigid and reliable cage structure Excellent accuracy and smoothness during shifting, and smoothly supports quick shifting Reduces friction on the chain Smooth Power that reduces rotatio... Read MoreNumber of Teeth 13T&18Tfrom S$759.90Min. 5 days
- SHIMANO Rear Derailleur RD-4700-GSStable shifting performance Smooth and light shifting operation New cable pitch designBracket Direct attachment Pulley GSfrom S$74.99Min. 6 days
- SHIMANO Front derailleur FD-4700Achieves more stable mounting and rigidity with the new HG- × chain and chain guide support bolt that fits the gear shape (direct mounting type)Angle (°) (Chain stay) 61-66from S$56.99Min. 6 days
- RIDEA RDHL28 Rear Derailleur HangerParts that prevent interference between the enlarged pulley and cassette sprocket Connect between the rear end when fixing the rear derailleur Can be extended by 28 mm RIDEA "Rear Derailleur Cage" Corresponds to the following part numbers RD6Color Blackfrom S$66.99Min. 5 days
- RIDEA RDHL20 Rear Derailleur HangerParts that prevent interference between the larger diameter pulley and cassette sprocket. Connected to the rear end when fixing the rear derailleur. Can be extended by 22 mm.Color Black / redfrom S$119.90Min. 6 days
- RIDEA RDHL22 Rear Derailleur HangerParts that prevent interference between the larger diameter pulley and cassette sprocket. Connected to the rear end when fixing the rear derailleur. Can be extended by 22 mm.Color Black
- SHIMANO Ultegra FD-R8000 Band Type Φ34.9mm 2 X 11-Stage Front DerailleurShimano FD-R8000 Band type Φ34.9mm 2 × 11S Front derailleurfrom S$99.90Min. 6 days
- RIDEA TDT3 Derailleur SpacerSpacer (shim) that shifts the position of the front derailleur backward by 3 mm Precision aluminum CNC machiningMaterial Aluminum Mass (g) 1.3from S$22.99Min. 5 days
- Campagnolo CHORUS + front mechanism + 12s (direct attachment)Front derailleur for 12sBracket Direct attachmentfrom S$259.90Min. 9 days
- RIDEA PYL1-10TS Pulley 10TAL7075-T6 Aluminum lightweight pulley (10T x 2) Uses high precision steel bearings and can be used for both quiet and smooth rotation guide pulleys (upper side) and tension pulleys (lower side) * Cannot be used for guide pulleys of some grades of slam.Number of Teeth 10T Mass (g) 17
- RIDEA FDSB F Derailleur AdapterAL7075-T6 CNC machined aluminum front derailleur mounting bracket (pedestal). For Birdy MK2 only. * It is recommended to use a 3mm spacer for BB when using a triple crank. * Recommended capacity 50T-56T. * Birdy MK2: 2005-2014, 2015.1-6.Color Red Mass (g) 42from S$129.90Min. 6 days
- Campagnolo SPARES + front mechanism + clampConversion clamp for record direct mounting front derailleur This clamp converts the direct mounting type front derailleur made by Black Campagnolo to the band type. Also compatible with the direct-attached front derailleur of the electric shift "EPS" series. Clamp only sold. (Please pu... Read MoreColor Blackfrom S$63.99Min. 9 days
- Campagnolo SUPER + RECORD + front mechanism + 12s + (direct attachment) (19 ~)A lighter touch has been added with the addition of springs to support the upshift direction. Cable clamp bolts can be attached in front of or behind the arm to prevent the arm from touching when using wide tires.Mass (g) 79 Bracket Direct attachmentfrom S$459.90Min. 9 days
- Campagnolo RECORD + front mechanism + 12s + (direct attachment) (19 ~)A lighter touch with the addition of springs to support the upshift direction. Cable clamp bolts can be attached in front of or behind the arm to prevent the arm from touching when using wide tires. Unique inner cage setting Aluminum outer cage CSD (Chain Secure Device) Clamp band Two types of fr... Read MoreBracket Direct attachment
- Campagnolo CENTAUR + rear mechanism + 11s (18 to 20) + silverRedesigned rear derailleur orbit angle (45 degrees) One rear derailleur for all sprocket combinations Pulley with bearing Upper pulley with long tooth tips Lower pulley with rounded tooth tips Ultra-lightweight technopolymer upper and low body reinforced with fiberglass Limit screw located on the... Read MoreColor Silver before-and-after division For rearfrom S$199.90Min. 9 days
- RIDEA RD6-C35FC-C Carbon cage / 13T & 15T / Full ceramic bearingLarger diameter of the rear derailleur Reduces inertial loss of the chain and improves output efficiency Highly rigid and reliable cage structure Excellent accuracy and smoothness during shifting, and smoothly supports quick shifting Reduces friction on the chain Smooth Power that reduces rotatio... Read MoreNumber of Teeth 13T&15T Color Logo: blackfrom S$669.90Min. 5 days
- RIDEA RD5-C35FC-C Carbon cage / 13T & 15T / Full ceramic bearingLarger diameter of the rear derailleur Reduces inertial loss of the chain and improves output efficiency Highly rigid and reliable cage structure Excellent accuracy and smoothness during shifting, and smoothly supports quick shifting Reduces friction on the chain Smooth Power that reduces rotatio... Read MoreNumber of Teeth 13T&15T Color Logo: blackfrom S$669.90Min. 5 days
- DIA-COMPE Stem mount shifter ENE STEM MOUNT SHIFTERWhat is the power ratchet Non-Index type? A small cam that activates the ratchet function is built in the lever. This cam engages with the ratchet side one step at a time. When pulling the lever, there is little resistance and it can be pulled lightly. Since there is resistance in the return dire... Read MoreMaterial Made of aluminium Mass (g) 110from S$229.90Min. 10 days
- RIDEA PYL1-11TS Pulley 11TAL7075-T6 Aluminum lightweight pulley (11T x 2) Uses high precision steel bearings and can be used for both quiet and smooth rotation guide pulleys (upper side) and tension pulleys (lower side) * Cannot be used for guide pulleys of some grades of slam.Number of Teeth 11T Mass (g) 18from S$63.99Min. 6 days
- Campagnolo EPS+EPS+RECORD+Front mechanism+11s (direct attachment) (15~)Campagnolo RECORD EPS Directly Attached 11S Front Derailleur Originally Designed Aluminum Inner Semi-Cage: "Used by professional teams from the 2014 season as part of the Improved Shifting Project. Accurate even when upshifting with force. We promise a quiet shift. Low and upper body made of... Read MoreMaterial Technopolymer & carbon body Number of Teeth Maximum: 55T, Minimum: 34T Mass (g) 133 Bracket Direct attachment Conform to Double crankset compatible Waterproof Specifications IP67from S$1,199.00Min. 9 days
Filter by categories