Derailleurs
Other Related Pages
- SHIMANO ALTUS Rear DerailleurBracket Direct attachment Specification Rear compatible speed: 7-speed / 8-speed
- SHIMANO Acera Rear DerailleurBracket Direct attachment Specification Rear compatible speed: 7-speed / 8-speed
- SHIMANO FD-TX800-TS6Top swing front derailleur for 3X7 / 8 speed with outer gear 42 / 48T. Dual pull type that supports both upper and lower cable routes.Type 20T (capacity) Suitable for 3 x 7 / 8S (speed), 42T / 48T (top gear) Angle 66-69 ° (chainstay angle) Material Steel
- SHIMANO RD-M370 SGSCorresponding end shape: Direct mounting type Pulley cage: SGS / Direct mounting Rear compatible speed: 9 speed Corresponding top gear (minimum / maximum) 11 / 11T Corresponding low gear (minimum / maximum) 28 / 34T Total capacity: 45TBracket Direct attachmentfrom S$47.99Min. 2 days
- SHIMANO ULTEGRA Front Derailleur (Brazed-on Mount) 2x11-speedShimano Ultegra FD-R8000 Directly attached 2 × 11S Front derailleur When using as a band type, please use SM-AD91.from S$88.99Min. 5 days
- SHIMANO Rear derailleur RD-4700-SSStable shifting performance Smooth and light shifting operation New cable pitch designBracket Direct attachment Pulley SS Number of Teeth Maximum front difference / 16Tfrom S$63.99Min. 5 days
- Campagnolo SUPER + RECORD + rear mecha + 12s (2020)Campagnolo's smoothest, fastest and most accurate shift: Advanced 12-speed format * Use this rear mechanism when using the 11-34 sprocket set. 3D Embrace Technology for better power efficiency, system life and shift performance Larger pulley wheels and new cage design allow for extremely vers... Read Morefrom S$1,099.00Min. 6 days
- SHIMANO RD-TY500 Track Fork EndTop normal derailleur for 7/6 speed with regular claw endSuitable for 7/6 speed Mounting Direct attachment Material Steel
- SHIMANO RD-TY500SGS reverse nailTop normal derailleur for 7/6 speed with reverse claw end * The image will be attached directly.Suitable for 7/6 speed Mounting Inverted claw Material Steel
- SHIMANO Band adapter M size SM-AD91-MSShimano DI2 band adapter M size SM-AD91-MS Clamp band diameter: 31.8mm (28.6mm adapter included)
- SHIMANO Band adapter L size SM-AD91-LShimano DI2 band adapter L size SM-AD91-L Clamp band diameter: Φ34.9mmfrom S$18.99Min. 2 days
- SHIMANO Rear Derailleur RD-4700-GSStable shifting performance Smooth and light shifting operation New cable pitch designBracket Direct attachment Pulley GSfrom S$67.99Min. 5 days
- SHIMANO Front derailleur FD-4700Achieves more stable mounting and rigidity with the new HG- × chain and chain guide support bolt that fits the gear shape (direct mounting type)Dimension (mm) (Chain line) 43.5 Angle (°) (Chain stay) 61-66from S$49.99Min. 5 days
- RIDEA RDHL20 Rear Derailleur HangerParts that prevent interference between the larger diameter pulley and cassette sprocket. Connected to the rear end when fixing the rear derailleur. Can be extended by 22 mm.Color Black / redfrom S$119.90Min. 5 days
- RIDEA RDHL22 Rear Derailleur HangerParts that prevent interference between the larger diameter pulley and cassette sprocket. Connected to the rear end when fixing the rear derailleur. Can be extended by 22 mm.Color Black
- SHIMANO Ultegra FD-R8000 Band Type Φ34.9mm 2 X 11-Stage Front DerailleurShimano FD-R8000 Band type Φ34.9mm 2 × 11S Front derailleurfrom S$99.90Min. 5 days
- Campagnolo CHORUS + front mechanism + 12s (direct attachment)Front derailleur for 12sBracket Direct attachmentfrom S$259.90Min. 8 days
- DIA-COMPE Rear derailleur RD-R42S Shimano 10s compatibleSuitable for Shimano 9speed, (sprocket) 11-28T Mass (g) Average about 288 Material Cold forged aluminumfrom S$75.99Min. 9 days
- Campagnolo SPARES + front mechanism + clampConversion clamp for record direct mounting front derailleur This clamp converts the direct mounting type front derailleur made by Black Campagnolo to the band type. Also compatible with the direct-attached front derailleur of the electric shift "EPS" series. Clamp only sold. (Please pu... Read MoreColor Blackfrom S$63.99Min. 8 days
- Campagnolo SUPER + RECORD + front mechanism + 12s + (direct attachment) (19 ~)A lighter touch has been added with the addition of springs to support the upshift direction. Cable clamp bolts can be attached in front of or behind the arm to prevent the arm from touching when using wide tires.Bracket Direct attachment Mass (g) 79from S$459.90Min. 8 days
- Campagnolo RECORD + front mechanism + 12s + (direct attachment) (19 ~)A lighter touch with the addition of springs to support the upshift direction. Cable clamp bolts can be attached in front of or behind the arm to prevent the arm from touching when using wide tires. Unique inner cage setting Aluminum outer cage CSD (Chain Secure Device) Clamp band Two types of fr... Read MoreBracket Direct attachment
- Campagnolo CENTAUR + rear mechanism + 11s (18 to 20) + silverRedesigned rear derailleur orbit angle (45 degrees) One rear derailleur for all sprocket combinations Pulley with bearing Upper pulley with long tooth tips Lower pulley with rounded tooth tips Ultra-lightweight technopolymer upper and low body reinforced with fiberglass Limit screw located on the... Read MoreColor Silver before-and-after division For rearfrom S$199.90Min. 8 days
- DIA-COMPE Stem mount shifter ENE STEM MOUNT SHIFTERWhat is the power ratchet Non-Index type? A small cam that activates the ratchet function is built in the lever. This cam engages with the ratchet side one step at a time. When pulling the lever, there is little resistance and it can be pulled lightly. Since there is resistance in the return dire... Read MoreMaterial Made of aluminium Mass (g) 110from S$229.90Min. 9 days
- SHIMANO Dura-Ace DI2 Front Derailleur FD-7970-FThe 7970 electronically controlled shifting system only supports 7900 series components.from S$749.90Min. 5 days
- Campagnolo EPS+EPS+RECORD+Front mechanism+11s (direct attachment) (15~)Campagnolo RECORD EPS Directly Attached 11S Front Derailleur Originally Designed Aluminum Inner Semi-Cage: "Used by professional teams from the 2014 season as part of the Improved Shifting Project. Accurate even when upshifting with force. We promise a quiet shift. Low and upper body made of... Read MoreMass (g) 133 Bracket Direct attachment Conform to Double crankset compatible Waterproof Specifications IP67 Number of Teeth Maximum: 55T, Minimum: 34T Material Technopolymer & carbon bodyfrom S$1,199.00Min. 8 days
- SHIMANO XTR DI2 Down swing front derailleur (3 × 11 speed) FD-M9050A front derailleur that has a significantly different mechanism from the mechanical type and uses a downswing method. Corresponding speed / outer gear: 3X11 / 40T Specifications: Downswing Mounting type: SM-FD905 Various (sold separately) Chain line / capacity / top-middle number of teeth differe... Read Morefrom S$799.90Min. 5 days
- Campagnolo EPS+EPS+SUPER+RECORD+front mechanism+12s (direct attachment)Super record EPS 12speed front derailleurBracket Direct attachmentfrom S$1,599.00Min. 8 days
- SHIMANO XTR FD-M9020E (E-type / without BB plate) Front derailleur Side swingSide swing front derailleur (2 x 11 speed) Corresponding speed / outer gear: 2X11 / 38T Specifications: Side swing / Side pull Mounting type: E-type: 48.8mm / 10T Chain stay angle / Corresponding chain: 66-69 ° / HG-X11 Newly designed side swing design Secure clearance with large wheels Light shi... Read Morefrom S$259.90Min. 5 days
- CAPTAIN STAG Push rodFor repair and replacement. Push rod for interior 3 steps.Mass (g) 5 Size (mm) 81.85, hub axle length: 181.8from S$8.59Min. 4 days
- SIGEYI Direct mount derailleur hanger SPECIALIZEDMass (g) 13 Material 7075T6 Color Oil slickfrom S$85.99Min. 5 days
- SIGEYI Direct derailleur hanger for CANYONMass (g) 14 Color Matte black gray Material Premium Aluminumfrom S$76.99Min. 5 days
- SHIMANO METREA Front derailleur FD-U5000 Directly attached 2X11SChain stay angle, compatible chain: 63-66 °, HG-11 speedDimension (mm) Chain line: 43.5 Type of Sign Direct attachmentfrom S$63.99Min. 5 days
- Campagnolo EPS+EPS+CHORUS+front mechanism+11sCampagnolo CHORUS EPS Direct Mount 11S Front Derailleur Monolithic Carbon Powder Low and Upper Body Made of Techno Polymer: Lightweight, rigid and durable unit created from the latest carbon production technology. Position sensor: Adopting a magnetic hole sensor resolver, the rear derailleur move... Read MoreMass (g) 149 Bracket Direct attachment Conform to Double crankset compatible Waterproof Specifications IP67 Number of Teeth Maximum: 55T, Minimum: 34T Surface Treatment Nickel chrome surface treatment cage Material Technopolymer & carbon bodyfrom S$799.90Min. 8 days
- Campagnolo CENTAUR + rear mechanism + 11s (18 to 20) + blackRedesigned rear derailleur orbit angle (45 degrees) One rear derailleur for all sprocket combinations Pulley with bearing Upper pulley with long tooth tips Lower pulley with rounded tooth tips Ultra-lightweight technopolymer upper and low body reinforced with fiberglass Limit screw located on the... Read MoreColor Black before-and-after division For rearfrom S$189.90Min. 8 days
- Campagnolo EPS+EPS+SUPER+RECORD+rear mechanism+12sSuper record EPS 12speed rear derailleurfrom S$1,799.00Min. 8 days