All Category

Home Electronics

AV equipment and home appliances are generic terms for electronic equipment that performs recording and playback. It is mainly used to play recorded information such as TV, DVD recorder, video camera, audio component, etc. as video and music. It is used in various places in daily life, especially in ordinary households. Many AV devices are characterized by the simultaneous playback of video and audio. In addition to AV equipment itself, there are many parts that support equipment such as adapters, remote controls, and speakers.
View : Grid List
Filter

Items 1 - 40 of 13802

Set Ascending Direction
  1. Lens Cleaning Tissue
    Ozu Lens Cleaning Tissue
    ● Cleaning tissue made of rayon single thread material. ● Suitable for cleaning optical lenses in combination with cleaner solutions, etc. ● The creping process makes the surface soft so that the lens surface can be cleaned without damaging it. ● This is an easy-to-use continuous removal type.
    Dimension (mm)  100×220 
    Rating:
    93%
    from S$8.89
    Min. 2 days
  2. Darkroom Curtain
    ETSUMI Darkroom Curtain
    It is a dark curtain that blocks light by simply hanging it on a window or entrance where outside light enters. The room is transformed into a darkroom, a simple studio, and a home theater. The material is made of vinyl chloride. It doesn't harden even in winter.
    Eyelet Spacing (cm)  20  Material  Vinyl chloride 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  3. Includes lightweight 3-stage tripod smartphone adapter for camera & video
    Kenko Includes lightweight 3-stage tripod smartphone adapter for camera & video
    The leg lock with a smartphone adapter that allows you to take your smartphone is a lever type. The legs can be adjusted with the stay stopper. Rack and pinion elevator. The spirit level of the main body. A spirit level on the side of the pan head. Equipped with a 3-way pan head. Camera mounting ... Read More
    Included Accessories  Storage case, smartphone adapter  Length when Shortened (mm)  515  Mass (g)  1060  Maximum Pipe Diameter (mm)  19  Mountable mass (kg)  Overall Height (mm)  1320 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  4. Sanitization units for National, Panasonic and humidifiers
    Panasonic Sanitization units for National, Panasonic and humidifiers
    Rating:
    100%
    from S$26.99
    Min. 2 days
  5. Smartphone / Compact Tripod / 2-Stage Telescopic Type
    ELECOM Smartphone / Compact Tripod / 2-Stage Telescopic Type
    Compact type that is convenient to carry. A compact and stable tripod for smartphones with a two-stage telescopic type.
    Ground height (mm)  Maximum: about 180, minimum: about 127  Set Contents  Tripod, smartphone holder 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  6. Stereo IC recorder 4GB USB direct connection & charging With wide FM compatible radio
    SONY Stereo IC recorder 4GB USB direct connection & charging With wide FM compatible radio
    Full recording function ideal for recording meetings and lectures. Equipped with a slide-type USB terminal that can be directly connected to a computer. You can transfer audio, music files, and data without the need for cables. It can also be used with batteries, so you can rest assured in case o... Read More
    Speaker Size (mm)  200  Speaker Output (mW)  300  Dimensions, Width W x Height H x Depth D (mm)  38.3×114.1×19.3  Internal Memory  4GB  Power Supply  AAA battery x 2  Mass (g)  Approximately 74 (including batteries)  RoHS directive (corresponding to 10 substances)  Correspondence  Receiving Frequency  FM:76MHz-108MHz  Interface  Hi-SpeedUSB  Specification  Maximum number of files: 5000 files  External memory  microSDHC、microSDXC 
    Rating:
    90%
    from S$149.90
    Min. 2 days
  7. Lcd tv display stand
    SANWA SUPPLY Lcd tv display stand
    A display stand that can be installed in various locations. Since the position of the display can be adjusted steplessly, it can be used in various environments. With a shelf board on which tuners and recorders can be installed, it can be set either forward or backward. With a vertical tilt funct... Read More
    Mass (kg)  12  Allowable Load (kg)  15 / unit  Total Load Capacity (kg)  40 (15 or less TVs can be installed)  Width (mm)  530  Length (mm)  580  Trusco Part No.  818-3942  Height (mm)  953~1300  Screen Size  Applicable 20-32 type  Material  Steel (epoxy resin powder coating)  Mounting Type  VESA compatible 
    from S$389.90
    Min. 2 days
  8. LP jacket cover
    NAGAOKA LP jacket cover
    It strongly protects your precious record jacket from scratches and dust. Since there is no welded part (skirt) on the bottom of the cover due to special processing, the storability has also been improved. It is a size that can store a double-page spread jacket. * Depending on the shape of the do... Read More
    Thickness (μm)  100  Material  PP  Dimensions, Width x Length (mm)  325×325 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  9. CD radio USB + SD recording Bluetooth & NFC function
    SONY CD radio USB + SD recording Bluetooth & NFC function
    Easily record CDs and radio programs on SD memory cards and USB devices. Equipped with convenient functions for language learning. A Bluetooth (R) compatible CD radio that can play music from smartphones and Walkmans (R) wirelessly. For auditioning FM / AM radio, CD, USB / SD card sound sources.
    Standby power (W)  0.9 (Bluetooth standby: 1.8)  Power Consumption (W)  16  Output (W)  2.0+2.0  Dimensions, Width W x Height H x Depth D (mm)  320×133×215  Mass (kg)  Approx.2.7 (with batteries)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Speaker Size (mm)  Full range: 80 (× 2)  input/output terminals  Stereo mini  USB type  USB type A (Full-speed USB) 
    Rating:
    80%
    from S$349.90
    Min. 2 days
  10. Neck strap for digital camera (detachable)
    ELECOM Neck strap for digital camera (detachable)
    Neck strap for compact digital cameras (detachable) that allows you to easily adjust the length and easily attach / detach the camera.
    Mass (g)  14  Overall Length (mm)  530 (including finger strap) 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  11. FM / AM Easy Portable Radio
    SONY FM / AM Easy Portable Radio
    Uses a large knob that is easy to operate. With a handle that is convenient to carry. Wide FM compatible. With a tuning lamp that allows you to check the best tuning with the red lamp. Equipped with a 10 cm diameter speaker that can be heard firmly at a loud volume. For auditioning FM / AM radio.
    Specification  (Reception band) FM wideAM  Speaker Size (mm)  100  Dimensions, Width W x Height H x Depth D (mm)  223.5×126.5×62  Speaker Output (mW)  640  Power Supply  AA batteries x 3, household power supply  Mass (g)  Approx. 860 (including batteries)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  input/output terminals  Earphone / Headphone: Mini  Receiving Frequency  FM:76MHz-108MHzAM:530kHz-1620kHz  Included Accessories  Power cord x 1 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  12. Blu-ray player (Full HD up-conversion supported)
    Panasonic Blu-ray player (Full HD up-conversion supported)
    The smallest and lightest in the industry (as a Blu-ray disc player on the market in Japan, as of April 25, 2017 (according to Panasonic research)), it is compact and easy to place anywhere. Enjoy high-quality video. Comfortable operation with high-speed startup and high-speed tray opening.
    Warranty Period  1 year from date of purchase  Power Consumption (W)  Dimensions, Width W x Depth D x Height H (mm)  245×175×38.5  Mass (kg)  0.8  Power Supply  DC12V0.8A 
    Rating:
    40%
    from S$169.90
    Min. 2 days
  13. Video cable  Video cable  Mini pin plug (L type) -RCA pin plug x 3  Black
    ELECOM Video cable Video cable Mini pin plug (L type) -RCA pin plug x 3 Black
    It can be connected to a TV equipped with a mini jack (4 poles) for AV input. Video An analog video cable that can output video and audio by connecting a video / DVD deck equipped with an RCA pin plug to a TV equipped with a mini jack (4 poles) for AV input. An analog video cable that can output... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$17.99
    Min. 2 days
  14. LP record inner bag
    NAGAOKA LP record inner bag
    It is treated with a special antistatic treatment to prevent dust and dirt from getting on due to static electricity, and it is also difficult to cling to when putting in and taking out records. Made in Japan with reliable quality, it has been used by analog record lovers all over the world for m... Read More
    Rating:
    100%
    from S$33.99
    Min. 2 days
  15. Microphone amplifier
    audio-technica Microphone amplifier
    Microphone input is possible with AV equipment that does not have a microphone input terminal. Φ6.3 standard plug and Φ3.5 mini plug * can be connected to the input terminal according to your microphone. Can be switched to monaural / stereo microphone according to the microphone. Also supports pl... Read More
    Acceptable input  -18dBV (maximum when GAIN is MIN)  Frequency Characteristic  20Hz~20,000Hz(-3dB)  Current Consumption (mA)  30 (max)  Dimensions, H x W x D (mm)  30 x 70 x 92 (excluding protrusions)  Included Accessories  AC adapter  Mass (g)  Approximately 160 (main unit only)  Power Supply  DC9V (AC adapter)  Output Terminal  Line output (RCA pin jack x 2) 
    from S$99.90
    Min. 2 days
  16. World Radio Shortwave / Longwave / FM / AM / AIR
    ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIR
    World radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / ala... Read More
    Speaker  25Ω 0.5W  Outer dimensions, Width W x Height H x Depth D (mm)  About 128 × 78 × 32  Mass (g)  Approx. 178 (excluding batteries)  Output Terminal  Φ3.5mm stereo Mini jack 
    Rating:
    60%
    from S$119.90
    Min. 2 days
  17. Futon Dryer with Shoe Drying Attachment
    YAMAZEN Futon Dryer with Shoe Drying Attachment
    Measures against pollen and PM2.5. Measures against humidity in the rainy season and autumn rain. Great for winter when the temperature is low. With a tick countermeasure function that is worrisome all year round. Dry regardless of materials such as wool, feathers and cotton. Dry shoes such as we... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  305×140×245  Mass (kg)  2.7  Power Input (V)  AC100(50/60Hz)  Cable Length (m)  1.8  Power Consumption (W)  500 
    from S$139.90
    Min. 2 days
  18. Curium outdoor radio (wide FM compatible)
    YAMAZEN Curium outdoor radio (wide FM compatible)
    AM / FM radio that is resistant to splashes and dust. Can be used anywhere. You can listen to AM radio programs on FM broadcasts. As a battery-powered compact radio outdoors and outdoors. * Since this machine is equivalent to "anti-matsu / dust-proof", there is no problem with splashing... Read More
    Opening Diameter (Φmm)  Speaker: 100  Outer Dimensions, Width W x Depth D x Height H (mm)  About 187 × 105 × 167  Battery usage time (hours)  About 400  Receiving Frequency  AM:530~1610KHz、FM:76~108MHz  Dust / Water Protection  IP64  Mass (g)  Approx. 510 (excluding batteries) 
    Rating:
    58%
    from S$37.99
    Min. 2 days
  19. Solderless banana plug
    audio-technica Solderless banana plug
    A solderless screw tightening method that securely fixes the cable. High-quality solderless (no solder) banana plug. Suitable for Φ4 ~ 4.5mm banana jack. * Please note that it may not be possible to fully tighten some cables that combine different wire diameters.
    Mass (g)  10  Material  Brass  Surface Treatment  Gold plate  Included Accessories  Protective tube x 4 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  20. ELP Earpads Black
    YAZAWA ELP Earpads Black
    It can be used as a replacement for your existing earphone pad. The soft pad that is easy on the ears is ideal even when using earphones for a long time. Φ18 (* Compatible with inner earphones with a diameter of 13-18 mm)
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.99
    Min. 2 days
  21. Multi-Record Player with Remote Control (CD / Record / Cassette Tape / AM FM Radio / USB / SD)
    YAMAZEN Multi-Record Player with Remote Control (CD / Record / Cassette Tape / AM FM Radio / USB / SD)
    Wooden cabinet specifications. Program CD can be played. Direct recording from records / cassettes / CDs / radios to USB / SD cards is possible. As a record player, multiplayer.
    Power Consumption (W)  21  Power Input (V)  AC100 (50/60Hz) 0.2A  Antenna  2m  Dimensions, Width W x Depth D x Height H (mm)  445×335×235  Speaker  Max 2.5W x 2  Remote controller  Uses 2 AAA batteries (sold separately)  Warranty Period  1 year from date of purchase  Receiving Frequency  FM:76MHz-95MHz、AM:522KHz-1629KHz  Power Cable (m)  1.5  Mass (kg)  6.8 
    Rating:
    100%
    from S$299.90
    Min. 7 days
  22. Stand microphone
    audio-technica Stand microphone
    High-quality stand / microphone compatible with digital recording devices. Plug-in power method 1 / LR44 No battery switching operation required (built-in automatic power switching circuit). It can also be used for personal computers by using a 3-pole plug. Compact and space-saving design that ca... Read More
    Outer Dimensions (mm)  (Head) Φ11.2 × 295, (Outer diameter) Φ82  Sound pressure sensitivity (dB)  -39.6(0=1V/1Pa,1kHz)  Cable Length (m)  1.6  Impedance (Ω)  1.6k  Frequency Characteristic  100~11,000Hz  Mass (g)  Approximately 135 (excluding code)  Type  Back electret condenser type  Directivity  Unidirectional  Plug  Φ3.5mm gold-plated 3-pole mini (L-type) 
    from S$119.90
    Min. 2 days
  23. Digital camera shooting stand
    Hakuba Photo Industry Digital camera shooting stand
    A shooting stand that allows you to easily take pictures of products, close-ups, and copies. Load capacity is OK up to 700g. When copying, A4 size copy shooting is possible. It can be folded and stored in a special case.
    Included Accessories  Private case  Mass (g)  1070  Load capacity (g)  Up to 700 (equipped camera weight)  Dimensions, Width W x Height H x Depth D (mm)  When using: 530 x 515 (maximum) x 325  Stand  Folding 
    from S$199.90
    Min. 2 days
  24. Living radio FM / AM 2 band receiver RF-2450
    Panasonic Living radio FM / AM 2 band receiver RF-2450
    AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier. It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably. Uses an easy-to-see fluorescen... Read More
    Body dimensions (width W x height H x depth D) (mm)  210.0×120.0×62.0  Speaker  10cm round shape (4Ω)  AC Power Input (V)  100  Output Terminal  [Earphone] Monaural (Φ3.5mm 8Ω)  Maximum Output  600mW  Receiving Frequency  【FM】76~108MHz、【AM】504~1665kHz  Outer dimensions, Width W x Height H x Depth D (mm)  234.0×122.0×82.0  Power Consumption (W)  Power Prequency (Hz)  50/60  Battery  DC 6V (uses 4 AA batteries)  Included Accessories  AC power cord 
    Rating:
    90%
    from S$76.99
    Min. 2 days
  25. Classical record player
    CICONIA Classical record player
    A multifunctional record player that brings back memories of the masterpiece. Retro trunk case shape, easy to carry, easy to move rooms. As an interior in a cafe etc.
    Mass (kg)  Outer dimensions, Width W x Height H x Depth D (mm)  360×125×260  frequency band (FM) ( kHz)  76~108  Speaker  Rated output: 5W x 2 
    from S$129.90
    Min. 6 days
  26. Commuter radio FM / AM 2 band receiver RF-NA35R
    Panasonic Commuter radio FM / AM 2 band receiver RF-NA35R
    A compact business card-sized radio that fits neatly in your chest pocket. Useful for listening to the radio on the train or bus. Equipped with a "pleasant sound mode" that emphasizes the high register. By emphasizing the treble that becomes difficult to hear due to aging, it becomes ea... Read More
    Included Accessories  * 2 single 4 form dry cell, hand strap  Maximum Output  125mW  Speaker  2.8cm round shape (8Ω)  Body dimensions (width W x height H x depth D) (mm)  55.0×91.0×13.9  Outer dimensions, Width W x Height H x Depth D (mm)  56.2×91.8×16.5  Battery  DC 3V AAA type x 2  Output Terminal  [Earphone] Monaural (Φ2.5mm 16-32Ω)  Receiving Frequency  【FM】76~108MHz、【AM】504~1665kHz 
    Rating:
    80%
    from S$85.99
    Min. 2 days
  27. 2 speaker boombox
    ANDO 2 speaker boombox
    "Convenient for recording radio programs! Radio selection is easy to see on a digital display. 』\ Convenient when you want to listen at a loud volume because it has 2 speakers Built-in auto-reverse mechanism that enables double-sided playback without changing the tape (replacement is requir... Read More
    External Output  3.5mm earphone jack  Power Supply  AA batteries x 2 (sold separately)  Dimensions, Width W x Height H x Depth D (mm)  120×85×39  External Input  DC3V terminal  Mass (g)  266  Receiving Frequency  AM:530-1600kHz、FM:76-108MHz 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  28. Handy speaker
    SONY Handy speaker
    Frequency band (GHz)  2.4 obi  Recharging Time (hours)  About 3  RoHS directive (corresponding to 10 substances)  Correspondence  Power Input (V)  DC5 (use the included AC adapter)  Modulation method  Other methods  Communication distance (m)  [Interference] 80, [Outlook] 30  Method  [Remote control] Infrared method 
    Rating:
    80%
    from S$349.90
    Min. 2 days
  29. Monaural microphone
    audio-technica Monaural microphone
    High-quality monaural gun microphone compatible with digital recording devices. Built-in shock mount to reduce vibration noise. No plug-in power method / LR44 battery switching operation required (built-in automatic power switching circuit). By switching between outdoor and indoor modes, noise su... Read More
    Sound pressure sensitivity (dB)  -35(0=1V/1Pa,1kHz)  Cable Length (m)  0.3  Impedance (Ω)  1.6k  Frequency Characteristic  70~16,000Hz  Type  Back electret condenser type  Directivity  Super directional  Outer Dimensions (mm)  Φ21×190  Plug  Φ3.5mm gold-plated 3-pole mini (L-type) 
    from S$199.90
    Min. 2 days
  30. Stereo microphone
    audio-technica Stereo microphone
    High-quality, high-sensitivity stereo microphone compatible with digital recording devices. No plug-in power method / LR44 battery switching operation required (built-in automatic power switching circuit). By switching between outdoor and indoor modes, noise such as vibration and wind can be redu... Read More
    Sound pressure sensitivity (dB)  -42(0=1V/1Pa,1kHz)  Cable Length (m)  0.3  Impedance (Ω)  2k  Frequency Characteristic  70~16,000Hz  Mass (g)  Approximately 76 (excluding code)  Type  Stereo back electret condenser type  Directivity  Unidirectional × 2 (stereo)  Outer Dimensions (mm)  Φ21×120  Plug  Φ3.5mm gold-plated stereo mini (L type) 
    from S$149.90
    Min. 2 days
  31. Digital wireless amplifier system
    audio-technica Digital wireless amplifier system
    Uses a 1.9GHz band digital system with less radio wave interference. High output model that can use two wireless microphones. * ATW-SP1920 / MIC is ATW-SP1920 with wireless microphone ATW-T190MIC attached. Batteries and microphone holders are sold separately for the included wireless microphone. ... Read More
    Wireless Communication System  1.9GHz DECT compliant method  Frequency Characteristic  100~10000Hz  Playback Frequency (Hz)  110~20000  Maximum Output (W)  18  Frequency used (MHz)  1895.616~1902.528  Receiving channel (ch)  Power Consumption (W)  27 (at the time of an Output power)  Operating Temperature Range (℃)  5~45  S/N Ratio  65 dB or more (external input terminal)  Mass (kg)  About 6.5  Antenna  Built-in antenna (diversity)  Distortion Factor (%)  Rated 2 or less  Sound Pressure Level (dB)  Up to 108 (JEITA) 
    from S$1,499.00
    Min. 5 days
  32. Stereo microphone
    audio-technica Stereo microphone
    Super directional characteristics that can pick up the sound aimed at the center, and stereo super directional characteristics are realized with three unidirectional total microphone units on the left and right (PAT.P). Equipped with a newly developed shock mount that reduces lens operating noise... Read More
    Impedance (Ω)  1.0k  Frequency Characteristic  100~12,000Hz  Type  Stereo back electret condenser type  Plug  Φ3.5mm gold-plated 3-pole mini (L-type)  Included Accessories  Wind muff  Sound pressure sensitivity (dB)  -30(0=1V/1Pa,1kHz)  Mass (g)  About 60  Dimensions, H x W x D (mm)  55 x 45 x 112 (including shock mount)  Cable Length (m)  0.3  Power Supply  Plug-in power system 
    from S$179.90
    Min. 2 days
  33. CD radio
    KOIZUMI CD radio
    A compact, compact CD portable radio with a handle. It can also be used as a speaker with an external input terminal. You can play CDR / CDRW. You can play a program of 20 songs. * Use the included power cord (AC100V 50 / 60Hz) or 4 AA alkaline batteries (sold separately).
    Width (mm)  178  Height (mm)  213  Speaker Unit  5.6cm × 2  Mass (g)  670  Length (mm)  75  Speaker Impedance (Ω)  Power Consumption (W)  Suitable Battery  AA alkaline batteries x 4  Receiving Frequency  AM / FM / FM stereo Wide FM compatible  Cable Length (m)  About 1.8  Type of Terminal  Headphone jack  Voice input  LINE IN jack x 1  Color  White  Maximum Output (W)  [Practical use] 0.6W + 0.6W 
    from S$95.99
    Min. 2 days
  34. CD radio cassette coder with mixing microphone input
    SONY CD radio cassette coder with mixing microphone input
    Easy and easy to use with a large LCD display. Color design that can be selected according to the interior. You can record CDs and radio programs on cassette tapes. Also equipped with a timer reservation recording function for radio programs. For auditioning FM / AM radio, CDs, and cassette tapes.
    Supported Formats  (Playback) Music CD, MP3  Standby power (W)  Output (W)  1.5+1.5  Power Consumption (W)  10  Dimensions, Width W x Height H x Depth D (mm)  320×134×199  RoHS directive (corresponding to 10 substances)  Correspondence  Speaker Size (mm)  Full range: 80 (× 2) 
    from S$329.90
    Min. 23 days
  35. Large rechargeable speaker
    TOSHIBA Large rechargeable speaker
    Liven up with powerful deep bass and 7 colors of light! In addition to the stereo speakers (30W x 2) with a maximum output of 60W, the "BASS emphasis function" that emphasizes deep bass allows you to enjoy the powerful sound of bass. Colorful LED lights Equipped with a speaker that shin... Read More
    Battery Voltage (V)  12  USB port  2 port, USB1.1, USB2.0, MP3, DC5V 200mA  Outer dimensions, Width W x Height H x Depth D (mm)  259×595×272  Maximum Output (W)  30×2  Memory Capacity  32MB~32GB  Power Consumption (W)  33  Battery Capacity (Ah)  Speaker  6.5inch×2 + 2inch×2  Profile  A2DP,AVRCP  Recharging Time (hours)  About 7  Mass (kg)  About 7.0  Color  Black  Receiving Frequency  FM:76.0MHz~108.0MHz  type of playing  MP3(MPEG-1 Audio Layer3(~192kbps))  Number of Channels  Speaker: 2  Bluetooth  Ver2.1+EDR Class2 
    from S$269.90
    Min. 2 days
  36. AUX cable / Lightning-Φ3.5 male / slim design / 1.5m
    ELECOM AUX cable / Lightning-Φ3.5 male / slim design / 1.5m
    Enjoy music from your iPhone or iPad through speakers or cars. Lightning-Φ3.5 conversion AUX cable that plays music from devices equipped with a Lightning connector such as iPhone and iPad on speakers and car stereos.
    Specification  (Plug plating) Gold plating  Cable Length (m)  1.5 
    from S$38.99
    Min. 3 days
  37. Full auto turntable AT-LP60X DGM JP
    audio-technica Full auto turntable AT-LP60X DGM JP
    A fully automatic turntable that can handle 33/45 rotations, which allows you to play and stop records simply by pressing the start button. Aluminum alloy die-cast is used for the platter to reproduce clear sound. Dedicated tone arm base / head shell improves tracking performance and suppresses u... Read More
    from S$259.90
    Min. 7 days
  38. Futon dryer
    Panasonic Futon dryer
    [Equipped with Nanoe] Powerful deodorization of pillow odors that are worrisome with Nanoe + warm air [Easy setting] No assembly required. Just insert it in the futon. [Long hose] The length of the hose is about 20% UP (about 100 cm) compared to the conventional hose, and it corresponds to variou... Read More
    timer  2 hours (microcomputer type)  Mass (kg)  About 3.3  Voltage (V)  100  Heater  PTC ceramic heater  Power Consumption, at 50/60Hz (W)  445/460  Body dimensions (width W x height H x depth D) (mm)  300×398×140  Specification  Equipped with nano-e  Color  Champagne Gold  Power Cable (m)  1.9 
    from S$379.90
    Min. 8 days
  39. Stereo microphone
    audio-technica Stereo microphone
    High-quality compact stereo microphone compatible with digital recording devices. Direct connection to the input terminal using a plug-in power method that does not require batteries. Newly developed pivot floating structure that reduces external vibration noise of equipment. Free angle mechanism... Read More
    Directivity  Unidirectional × 2 (stereo)  Type  Stereo back electret condenser type  Frequency Characteristic  70~16,000Hz  Plug  Φ3.5mm gold-plated stereo mini  Mass (g)  About 16  Power Supply  Plug-in power system  Dimensions, H x W x D (mm)  58×58×20  Impedance (Ω)  1.5k  Included Accessories  Ring stopper  Sound pressure sensitivity (dB)  -39(0=1V/1Pa,1kHz) 
    from S$68.99
    Min. 5 days
  40. Step down ring (filter conversion ring)
    Kenko Step down ring (filter conversion ring)
    A small size filter can be attached. * Equipped with a step-down ring may cause eclipse.
    Thread Pitch (mm)  0.75 
    from S$14.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 13802

Set Ascending Direction