Vacuum Cleaners
- Hitachi Global Life Solutions paper pack cleanerLightweight and compact structure makes it easy to carry. A high-performance fan motor and a smooth air flow path from the head to the exhaust port of the main unit have achieved intense power. By making the tip of the brush loop-shaped, it is difficult for hair to get tangled, and it sucks clean... Read MoreType Paper pack type Power Consumption (W) about 230 to 1180 Suction Work Rate (W) about 120 to 650 Dust Capacity (L) 1.3 Optional Accessories Electric futon mouthpiece: G-DF6 Operation Sound (dB) About 60-65 RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 7 days
- Hitachi Global Life Solutions paper pack cleanerLightweight and compact structure makes it easy to carry. A high-performance fan motor and a smooth air flow path from the head to the exhaust port of the main unit have achieved intense power. The power and brush rotation speed are automatically controlled according to the floor quality and oper... Read MoreType Paper pack type Power Consumption (W) about 240 to 1170 Suction Work Rate (W) about 100 to 620 Dust Capacity (L) 1.3 Optional Accessories Electric futon mouthpiece: G-DF6 Operation Sound (dB) About 60-65 RoHS directive (corresponding to 10 substances) Correspondencefrom S$499.90Min. 7 days
- Hitachi Global Life Solutions Cyclone cleanerWith strong suction power, it can absorb dirt from flooring grooves and carpets. Powerful power is achieved even with a small motor. Moreover, the suction power lasts. With a lightweight body weighing only 2.5 kg and the ease of use, daily cleaning such as moving and handling is easy. In order to... Read MoreType Cyclone type Power Consumption (W) about 140 to 840 Suction Work Rate (W) about 40 to 300 Dust Capacity (L) 0.25 Operation Sound (dB) about 54-59 RoHS directive (corresponding to 10 substances) Correspondencefrom S$779.90Min. 7 days
- Hitachi Global Life Solutions Cyclone cleanerWith strong suction power, it can absorb dirt from flooring grooves and carpets. Powerful power is achieved even with a small motor. Moreover, the suction power lasts. With a lightweight body weighing only 2.5 kg and the ease of use, daily cleaning such as moving and handling is easy. In order to... Read MoreType Cyclone type Power Consumption (W) about 140 to 840 Suction Work Rate (W) about 40 to 300 Dust Capacity (L) 0.25 Operation Sound (dB) about 54-59 RoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 7 days
- Sanritsukiki Electric vacuum cleaner JX seriesEquipped with a special cyclone and plastic filter, this cleaner is resistant to fine dust and powder. It can be washed with water, and the tank and trolley can be removed with one touch.Material (Tank) PCTG, (Copolyester) Transparent Type Dry and wet type Power Input (V) AC100 (50/60Hz) 2P plug Tank Capacity (L) 14 Motor Output (kW) 1.1 Suction Work Rate (W) 422 Suction Pressure (kPa) 31.4(3200mmH2O) Noise Level (dB) 77 As ONE Part Number 7-5623-06from S$3,999.00Min. 10 days
- Hitachi Global Life Solutions Cyclone cleanerWith strong suction power, it can absorb dirt from flooring grooves and carpets. Powerful power is achieved even with a small motor. Moreover, the suction power lasts. With a lightweight body weighing only 2.5 kg and the ease of use, daily cleaning such as moving and handling is easy. [Powerful A... Read MoreIncluded Accessories Gap mouthpiece, cleaning brush Type Cyclone type Power Consumption (W) about 140 to 840 Suction Work Rate (W) about 40 to 300 Dust Capacity (L) 0.25 Operation Sound (dB) about 54-59 RoHS directive (corresponding to 10 substances) Correspondencefrom S$479.90Min. 7 days
- Hitachi Global Life Solutions paper pack cleanerStrong power and strong suction. Equipped with a high-performance small fan motor, the power lasts longer even when dust accumulates. Not only the main body, but also the hose and head are light, making it easy to move and handle. Retains 99.999% of fine dust. A high dust collection filter and a ... Read MoreType Paper pack type Power Consumption (W) about 180-840 Suction Work Rate (W) about 50 to 340 Dust Capacity (L) 1.3 Operation Sound (dB) about 51-57 RoHS directive (corresponding to 10 substances) Correspondencefrom S$679.90Min. 7 days
Filter by categories