Cameras / Video Cameras
A camera is a machine that captures images of landscapes, etc., into photos and videos. For home use, there are many digital cameras that can be used to automatically capture images by focusing and adjusting the brightness of the surroundings with automatic camera operation. For outdoors, you can rest assured if you choose something with waterproof, shock-resistant, cold-resistant and dustproof features. In addition, there are a wide variety of products that can be used properly according to the scene, such as a large aperture super telephoto lens and a lightweight, compact type that is convenient to carry.
Other Related Pages
- Ozu Lens Cleaning Tissue● Cleaning tissue made of rayon single thread material. ● Suitable for cleaning optical lenses in combination with cleaner solutions, etc. ● The creping process makes the surface soft so that the lens surface can be cleaned without damaging it. ● This is an easy-to-use continuous removal type.Dimension (mm) 100×220
- ETSUMI Darkroom CurtainIt is a dark curtain that blocks light by simply hanging it on a window or entrance where outside light enters. The room is transformed into a darkroom, a simple studio, and a home theater. The material is made of vinyl chloride. It doesn't harden even in winter.Eyelet Spacing (cm) 20 Material Vinyl chloride
- Kenko Includes lightweight 3-stage tripod smartphone adapter for camera & videoThe leg lock with a smartphone adapter that allows you to take your smartphone is a lever type. The legs can be adjusted with the stay stopper. Rack and pinion elevator. The spirit level of the main body. A spirit level on the side of the pan head. Equipped with a 3-way pan head. Camera mounting ... Read MoreIncluded Accessories Storage case, smartphone adapter Length when Shortened (mm) 515 Mass (g) 1060 Maximum Pipe Diameter (mm) 19 Mountable mass (kg) 2 Overall Height (mm) 1320
- ELECOM Smartphone / Compact Tripod / 2-Stage Telescopic TypeCompact type that is convenient to carry. A compact and stable tripod for smartphones with a two-stage telescopic type.Ground height (mm) Maximum: about 180, minimum: about 127 Set Contents Tripod, smartphone holder
- ELECOM Neck strap for digital camera (detachable)Neck strap for compact digital cameras (detachable) that allows you to easily adjust the length and easily attach / detach the camera.Mass (g) 14 Overall Length (mm) 530 (including finger strap)
- Hakuba Photo Industry Digital camera shooting standA shooting stand that allows you to easily take pictures of products, close-ups, and copies. Load capacity is OK up to 700g. When copying, A4 size copy shooting is possible. It can be folded and stored in a special case.Included Accessories Private case Mass (g) 1070 Load capacity (g) Up to 700 (equipped camera weight) Dimensions, Width W x Height H x Depth D (mm) When using: 530 x 515 (maximum) x 325 Stand Foldingfrom S$199.90Min. 2 days
- Kenko Step down ring (filter conversion ring)A small size filter can be attached. * Equipped with a step-down ring may cause eclipse.Thread Pitch (mm) 0.75from S$14.99Min. 7 days
- Kenko Color coordination lens filter + portrait enhancerThe human skin color that is reproduced in yellow is reproduced in healthy pink. Produces bright, beautiful and healthy skin. Expresses naturally without damaging the texture of the skin. As an application, it is also possible to reproduce cherry blossoms in beautiful pink.from S$49.99Min. 8 days
- Fujifilm Lens capPrevents dust and dirt from adhering to the lens and protects the lens from scratches and dirt. * Please read the compatible models carefully.Lens Diameter (Φmm) 67from S$12.99Min. 6 days
- Kenko Reverse adapterOne of the close-up methods used by close-up photography specialists is the close-up method, in which the shooting lens is attached to the camera body in the opposite direction to easily perform high-magnification close-up photography at the same magnification or higher. One of the reverse adapte... Read Morefrom S$29.99Min. 7 days
- SIRUI Quick shoeIncluded Accessories 1, 4 inch and 3, 8 inch adapter Dimension (mm) 120×39×17 Mass (g) 94 Suitable for Optimal head: PH-20 PH-30from S$64.99Min. 6 days
- MonotaRO Digital camera caseThe 3-layer structure protects the camera from impact. Comes with a carabiner that is convenient for fixing and carrying. It also has a pocket inside the case, which is very convenient for storing various media. For storing and carrying digital cameras. * Do not use for anything other than its in... Read MoreMass (g) 46 Storage Dimensions (width W x depth D x height H) (mm) About 125 × 30 × 90 External Dimensions (W x D x H) (mm) About 135 × 30 × 105 Color Black Included Accessories Carabiner (main unit installed) Number of Pockets Inside pocket x 1
- Canon Canon genuine interface cableA USB connection cable for connecting the camera to a printer or PC.
- king FOTOPRO TripodCan be used for digital cameras and video cameras. A 4-stage medium-sized tripod that is lightweight and compact, yet equipped with a 3-way pan head, quick shoe, and spirit level. A tripod case is also included for convenient storage.Maximum Loading Capacity (kg) 1.5 Maximum Elongation (mm) 1225 Pipe Diameter (Φmm) 20 Length when Shortened (mm) 380 Number of Tiers 4 steps Mass (g) 550 Color Black Included Accessories Quick shoe, body case
- RICOH Camera caseCamera case for WG series with belt loop.Outer Dimensions, Width W x Depth D x Height H (mm) 50×20×150from S$44.99Min. 2 days
- SANWA SUPPLY Digital camera soft caseA soft case that firmly protects the digital camera with a two-layer structure of mesh cushion and urethane. The two-layer structure of interior mesh material + urethane protects the digital camera from impact. A lightweight and compact digital camera case ideal for outdoor activities. Media and ... Read MoreStorage Dimensions (width W x depth D x height H) (mm) (Reference) 70 × 40 × 115 Mass (g) 70 Outer Dimensions, Width W x Depth D x Height H (mm) 90×45×130 Material Nylon / urethane
- Nikon Sylbon paper setA cleaning paper with a soft surface and good wiping, made from rayon short yarn into a sheet using the same manufacturing method as paper and creped. The quality of Sylbon paper is internationally recognized for its stability and excellence, making it suitable for cleaning optical instruments. *... Read Moredimension, width x height (cm) Approx. 15 x 8 (per bundle)
- ELECOM ZEROSHOCK camera caseIt is a digital camera case of the "ZEROSHOCK" series with outstanding shock absorption. Wave-shaped low-resilience polyurethane (low-resilience wave foam) effectively absorbs shocks and protects digital cameras firmly. While maintaining the thickness that firmly absorbs external shocks... Read MorePocket dimensions (width W x height H) (mm) 60×40 Number of Pockets Media card pocket x 1
- ETSUMI Camera screwThe bottom screw is 1/4 inch specification. You can use it for various purposes depending on your ingenuity.Screws (Bottom screw) 1/4 inch Diameter (Φmm) 24 Mass (g) About 5
- Kenko Super Falling Camera Camera Lens CleanerThe alcohol component makes it easy to remove dirt! Uses ultra-fine fiber "Nano wiper". Excellent wiping property. Does not harm the lens or filter coating. * Do not use plastic coloring filters (LEE, Cokin's square filter) as they will fade. * Do not use for lenses or LCD screens w... Read MoreMaterial Microfiber nano wiper (Mitsubishi Paper) Sheet Size (mm) About 100X100
- Nakabayashi Digital camera case L sizeBecause it uses lightweight and durable EVA material, the case does not collapse and protects the digital camera inside. Since there is a pocket inside the main body, it is convenient to insert accessories such as SD cards. With a carabiner on the back, it can be hooked to the belt loop of D-can ... Read MoreMass (g) 60 Storage Dimensions (width W x depth D x height H) (mm) 70×40×110 Main Unit Dimensions, Width W x Depth D x Height H (mm) 85×50×130
- ELECOM Digital camera case "GRAPH GEAR"Uses lightweight and shock-resistant EVA material! Semi-hard type of digital camera case "GRAPH GEAR".Mass (g) 53 (excluding carabiner) External Dimensions (W x D x H) (mm) 75 x 40 x 115 (excluding carabiner) Pocket dimensions (width W x height H) (mm) Media card pocket / 46 × 55 Number of Pockets Media card pocket x 1 Storage Dimensions (width W x depth D x height H) (mm) Reference / 64 × 24 × 98
- SLIK Stand PodAt events such as athletic meet, there are more and more situations where you cannot use a tripod due to space limitations. In the records of entrance ceremonies, school festivals, lectures, etc., it is difficult to set up a tripod because the chair gets in the way. A "stand pod", a mon... Read MoreMaximum Load (kg) 1 Overall Height (mm) 1775 Pipe Diameter (Φmm) 26.8 Number of Tiers 4 steps Length when Shortened (mm) 720 Mass (g) 720
- ELECOM For smartphone / 2 way tripod / with Bluetooth remote controlCan be expanded and contracted in 8 stages. A 2-way type smartphone tripod that can also be used as a selfie stick.Radio frequency (GHz) 2.4GHz band Continuous Operation Time About 100 hours Applicable Standard Bluetooth 3.0 class 2 Suitable Battery CR2032 Profile HID (Human Interface Device)
- GoPro Head strap & clipIt is a set of an elastic band for attaching the GoPro camera to the head and a clip to be sandwiched between belts. * Camera is sold separately.Material Mount: Plastic, Band: Cloth, Rubber Trusco Part No. 764-0714 Suitable Models All HERO+ cameras Mass (g) 100from S$44.99Min. 2 days
- Sanwa Direct Assembly studioYou can take beautiful pictures for posting on online auctions, blogs, websites, etc. You can choose from four colors for the back screen: black, gray, white, and orange. It is foldable and smart when stored. Comes with an LED. Bird's-eye view shooting is also possible.Instruction Manual Japanese instruction manual available Material Polyester + other
- Olympus Silicon JacketsSilicone jacket exclusively for TG-6. Protects the surface of the camera body from scratches. In addition, the grip is improved, so you can hold it firmly and feel at ease. You can use the LED light guide "LG-1" and the flash diffuser "FD-1" while wearing the silicon jacket.Suitable Models TG-6 Mass (g) About 22 Dimensions, Width W x Height H x Depth D (mm) About 116.3 × 69 × 7 Material Silicon rubberfrom S$58.99Min. 2 days
- Kenko Lens protection filter MC protector NEOHigh-precision multi-coating with 1% surface reflection is applied to both sides of the filter glass. Tuning optimized for the image sensor of digital cameras. It protects your important lens from dust and dirt when shooting outdoors. Protects interchangeable lenses of various SLR cameras from sc... Read More
- ELECOM For smartphone / 2way tripod / whiteCan be expanded and contracted in 8 stages. A 2-way type smartphone tripod that can also be used as a selfie stick.Set Contents Tripod, smartphone holder Color White
- Funakoshi Color chart for image correction● This is a sheet that can easily correct color unevenness due to differences in illumination, etc. by shooting on a part of the subject during shooting. Since the 1mm scale is printed, the size can be adjusted. ● Optimal for correcting and comparing multiple images with the same color standard.... Read MoreDimension (mm) 10×10 Scale 1mm unit Number of Colors 9 colors Specification 9 standard colors Sterilizing Already Back Side With adhesive tape
- OHM ELECTRIC tripodFully functional, convenient to use and take beautiful pictures You can use both the camera and the video to make a big success. You can easily take important memories with a height of 151 cm and you can easily take pictures without bending. With a hook that allows you to hang a bag With a carryi... Read MoreMaximum Loading Capacity (kg) 3 Number of Tiers 3 steps Mass (g) About 985 Material (Pipe) Aluminumfrom S$38.99Min. 2 days
- RICOH Sports strapA sports strap that is resistant to sweat and water. It is waterproof. Optio WP, WPi, W10, W20, W30, W60, W80, W90, WG-1, WG-2, WG-3, WG-4, WG-5 GPS, WG-10, WG-20, WG-30, Ideal for WG-40Suitable Model WG-40W/WG-50/WG-60from S$19.99Min. 2 days
- ELECOM Digital camera case side-open typeIt is a soft type digital camera case "GRAPH GEAR". It has an inner pocket that can store memory cards. Comes with a ring zipper that allows you to easily open and close the case with your finger. Uses a highly cushioned elastic material used for wet suits, etc. to firmly protect the ca... Read MoreStorage Dimensions (width W x depth D x height H) (mm) (Reference) 100.5 × 27 × 61 External Dimensions (W x D x H) (mm) 130×21×87 Mass (g) 26 Number of Pockets Inside pocket x 1from S$11.99Min. 2 days
- Olympus LED light guideIn normal macro photography, the camera and the operating hand cast a shadow on the subject. LED Light Guide LG-1 uses the LED light of the camera body to evenly illuminate the subject and eliminate shadows. Since the tip of the LG-1 can be used from the closest shooting distance of the camera to... Read MoreSuitable Models TG-5、TG-4、TG-3、TG-2、TG-1 Dimensions, Width W x Depth D x Height H (mm) 68×10×54 Mass (g) 9from S$76.99Min. 2 days
- Hakuba Photo Industry King Dry 3 Pack SetA great value 3-pack product of King Dry, a powerful desiccant. Uses the first durable and hard-to-tear nylon bag with a camera desiccant. Maintains the optimum humidity of 40% for the camera. The ingredient is lime (calcium oxide), which is a natural material that is also used to purify contamin... Read MoreReference Capacity 1 bag in a space of about 22L Expiration Date 8-14 months Ingredient Calcium oxide
- Olympus Camera Cases with CarabinerA mold case that can be stored with the converter adapter attached. It comes with a carabiner that can be easily attached anywhere, which is convenient.Dimensions, Width W x Height H x Depth D (mm) 80×135×45 Mass (g) 65 Material Polyester, EVAfrom S$64.99Min. 2 days
Filter by categories