Name Tags
There are two types of name tags, one is a clip type and the other is a hanging type. It is used to check your name and affiliation, and to confirm admission qualifications for buildings and meetings. In addition to these, there are also name tags and pass cases in which a piece of paper with a name written in a small round or square badge type is sandwiched.
Other Related Pages
- MonotaRO Versatile strap hangingYou can attach a name tag case or key with a hook. Comes with a removable pine needle strap. Comes with safety parts that come off when pulled. For hanging name tags and mobile phones. * Do not use for any purpose other than hanging name tags. * Be careful of the surroundings so that this product... Read MoreStrap Width (mm) 10 Strap Length (cm) 90 Mass (g) About 15 Material Strap: Recycled PET
- MonotaRO Name tag Clip type with hanging chuck Extra-large sizeA hanging name tag with a solid thickness and a sense of transparency. Clip type that can be removed with one touch. If you use it in different colors, you can see the participants of various events, trainings, and exhibitions at a glance. With a zipper, it prevents business cards and ID cards fr... Read MoreString width (cm) 1 External Dimensions, Width W x Height H (mm) 108×85 String Length (cm) 90 Internal Paper Size (mm) 97×69 Size Business card (large)
- KOKUYO Hanging string 8MM widthWe have newly developed hook parts that lock the case firmly with a simple shape. By adopting a hook mechanism, multiple cases can be attached to one hanging string. You can hang keys, etc., as well as cards of different purposes and sizes. It uses a glossy 8mm wide hanging string to give a styli... Read MoreEco Mark Certification Number 17 112 268 Eco Mark Certification Certification
- Just Corp. Woodgrain (PU) business card caseContains about 20 business cards. The popular wood grain is expressed in PU. Items that will be appreciated as gifts for loved ones, employment celebrations, and rewards for yourself! A must-have item for the business scene! A case for inserting business cards. * The number of sheets that can be ... Read MoreNumber of Storage (sheets) 15~20 Mass (g) 60 Dimensions, Vertical x Horizontal x Height (mm) 94×60×11 Material Stainless steel + PU
- Japan Green Cross Name tag caseWith back tape and white tag * For both vertical and horizontal use
- PILOT Business cardSimple & chic, high quality leather accessory series "Trender leather" The casual and simple design with stitching can be used by both men and women. Because it uses embossed cowhide, scratches and dirt are not noticeable and it is durable.Dimension (mm) 110×75 Type Trender leather 05
- PILOT Business Card PouchAuthentic design with double stitching and double stitched cowhide. We use Nume-like cowhide that tastes good enough to be used. Please enjoy all 6 combination colors that make you feel calm and warm.Dimension (mm) 110×75×13 Type Trender leather 08from S$35.99Min. 2 days
- PILOT Business card for 25 cardsDimension (mm) 110×77×13 Type Business cardfrom S$28.99Min. 5 days
- SONiC Mini reel type hanging name tagLightweight type mini reel slide type string length adjustment safety partsInternal Paper Size (mm) 91×56 string length (cm) Approx. 90 (width 10 mm) Act on Promoting Green Procurement Conformity Size Name card reel up function Yesfrom S$6.79Min. 4 days
- Just Corp. Instant delivery plain weave strapIt is a simple specification of a plain weave strap. It is a standard material and can be used in any scene.Width (mm) 12 Tip Eggplant Material Nylonfrom S$29.99Min. 2 days
- OPEN INDUSTRIES Hanging name tag clip type soft horizontal oversizedA long-selling product with an easy-to-use removable clip.External Dimensions, Width W x Height H (mm) 108×91 Internal Paper Size (mm) 97×69 Size Business card / ID card Act on Promoting Green Procurement Conformity
- OPEN INDUSTRIES strapSince it has a hook (with a safety device), a name tag case and key can be attached. A mobile phone or pen can be attached to the removable Matsuba. It can be attached and detached with one touch. With safety device.Mass (g) 20 Strap Width (mm) About 15 Strap Length (cm) About 90 Material String: Recycled PET
- MonotaRO Tag Name Card Business Card Size Safety Pin / Clip Dual-Use TypeConvenient size for inserting business cards and ID cards! Since it is a safety pin / clip type, you can attach it to any outfit. It is a chuck type and does not allow water or dust to enter. The back side has a zipper to prevent important ID cards from falling. * It is not completely waterproof.... Read MoreCase Dimensions (mm) 103X78 Internal Paper Size (mm) 90X55 Clip Color Gray Clip Safety pin clip type Color (Body) Transparent
- KOKUYO Soft case <card protect>A soft case with a name tag zipper that protects IC cards from damage. Can hold 3 cards. For business cards and ID cards (56 x 91 mm). The transparent protector prevents the card from bending, further reducing breakage and damage. Inserting two IC cards may cause an interference error.Material (Case) R-EVA / PP, (Protector) R-PET Card Size (mm) 56×91 Act on Promoting Green Procurement Conformity
- MonotaRO Name tag U typeA standard U-shaped name tag (middle paper size 25 x 50) that uses highly transparent PS resin. Since it is a safety pin / clip type, you can attach it to any outfit. As a U-shaped name tag * Do not use for any other purpose.Case Dimensions (mm) 27×50 Internal Paper Size (mm) 25×50 Clip Safety pin clip type Color (Body) Transparent Clip Color White
- KOKUYO U-type name tag safety pin clip typeA type that can be used with both safety pins and clips. You can download the inside of the name tag for free from the KOKUYO website (http://www.kokuyo.co.jp/template/). Please use the Nuff-2 template.Color (Body) Transparent
- OPEN INDUSTRIES Reel strap* Name tag case is not included. Please purchase separately.String width (cm) (Loop) approx. 1 Dimensions, Width W x Depth D x Height H (mm) (Reel) 32 x 16 x 82 Act on Promoting Green Procurement Conformity Specification Reel / pendant
- SONiC Hanging name tag economy typeEconomy type of hanging name tag. Fully equipped with necessary functions such as safety parts and length adjustment. Includes string safety parts and adjustment parts. The display surface with a simple design can be put in and out vertically. With a pocket clip on the back of the clip.String width (cm) 1 Internal Paper Size (mm) 91×56 String Length (cm) About 90 Act on Promoting Green Procurement Conformity Size Name card
- KOKUYO Hanging name tag reel (with reinforced string and clip)Reel parts for hanging name tags that can be extended and used. The special reinforced string greatly improves the difficulty of cutting. With an inside-out prevention mechanism that prevents the name tag case from turning inside out. Up to about 60CM With a clip that can be held by sandwiching i... Read MoreMaterial Body: ABS, Belt: PE, Ring: Steel String Length (cm) Up to about 60
- OPEN INDUSTRIES Hanging name tag detachable soft horizontal business cardDetachable type that can be removed with one touch. A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.String width (cm) 1 External Dimensions, Width W x Height H (mm) 101×77 String Length (cm) 90 Internal Paper Size (mm) 90×55 Size Name card
- OPEN INDUSTRIES Hanging name tag Removable Urban style Hard typeA name tag with a whistle that is safe in case of emergency. Adopting chic colors, it has both design and functionality. It can be removed with one touch and can be used as a tag name tag.Frequency (Hz) (Whistle) about 3500 Outer dimensions, Width W x Height H x Depth D (mm) 97×73×7.5 String width (cm) About 1 String Length (cm) About 90 Size Business card / ID card Act on Promoting Green Procurement Conformity Type Hard type / ID card / business card size
- OPEN INDUSTRIES Tag name tag plastic clip soft horizontal business cardIt is a chuck type and does not allow water or dust to enter. A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.Internal Paper Size (mm) 55×90 Case Dimensions (mm) 77×101 Clip Plastic, with safety pin
- OPEN INDUSTRIES Case for name tag Soft horizontal business cardEasy to put in and take out cardsExternal Dimensions, Width W x Height H (mm) 103×79 Internal Paper Size (mm) 90×55 Material Case: Recycled resin sheet Act on Promoting Green Procurement Conformity Type Soft type, horizontal business card size
- OPEN INDUSTRIES Long strap160 cm long strap In-hospital handy terminal can be attached Name tag case and key can be attached The tip has a pine and a metal hook A safety device and length adjustment are attached * Name tag case is not includedMass (g) 21 Strap Width (mm) About 15 Strap Length (cm) About 160 Act on Promoting Green Procurement Conformity Included Accessories Hook, removable parts Material String: Recycled PET
- OPEN INDUSTRIES Case for name tagOne size larger than a business card. A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.External Dimensions, Width W x Height H (mm) 108×91 Trusco Part No. 472-3171 Mass (g) 70 Internal Paper Size (mm) 97×69 Act on Promoting Green Procurement Conformity Material Recycled polyolefin
- OPEN INDUSTRIES Soft name tag Business card size clipA soft type of soft sheet. Comes with a metal clip and safety pin.Trusco Part No. 400-5872 Internal Paper Size (mm) 55 x 90 (business card size) Outer Dimensions (mm) 65×95 Mass (g) 80 Material Case: Regenerated olefin Act on Promoting Green Procurement Conformity Hardware Metal dual use Type Soft type
- OPEN INDUSTRIES Case for name tag Hard ID card / Horizontal business cardThe polycarbonate resin is strong against impact and protects the ID card firmly. (In addition to ID cards, business card sizes can also be used.) The slide type allows you to quickly insert and remove cards.Material (Case) Reproduction PC / Reproduction PP Outer dimensions, Width W x Height H x Depth D (mm) 97×73×7.5 Act on Promoting Green Procurement Conformityfrom S$14.99Min. 2 days
- hapila 50 name cards for eventsValue pack of 50 pieces. Great success at exhibitions and events.String length (mm) 1000
- SONiC Multifunctional long strapA 120 cm long strap that can also be used as a sash. Various hanging functions such as band clips and removable matsuba parts. Fashionable striped strap. With safety adjustment parts.Dimension (mm) About 1200 (Φ10) String width (cm) Φ10mm
- OPEN INDUSTRIES Hanging name tag reel type hard ID card / horizontal business cardThe reel-type slide type, which is convenient for reading ID cards, allows you to quickly insert and remove cards.String width (cm) (Loop) approx. 1 Color Blue Size Business card / ID card Act on Promoting Green Procurement Conformity Type Hard type, ID card size, 1 storage Specification Reel / pendant reel up function Yes
- TRUSCO Reel clip name tag (hard type)There is a clip on the back that can be held in a pocket.Mass (g) 13 Dimensions, Height x Width (mm) 80×33 Material (Main Unit) ABS resin Reel Size (mm) Approx. 650 (when extended) Material (Clip) Polyethylene resin Material (ring) Steel