Clocks
Other Related Pages
- MonotaRO Electric wave clock standardA radio wave wall clock is finally here from Monotaro! A radio-controlled wall clock with a simple design that makes it easy to see the time. The frame uses a stylish metallic paint. The second hand automatically stops between 10 pm and 6 am, so you don't have to worry about the clicking soun... Read MoreBattery Life About 1 year Color Silver Diameter (Φmm) 269 Mass (g) 510 Accuracy ± 30 seconds Material Plastic frame, glass (front) Dimensions, Diameter x Thickness (Φmm x mm) 269×43 Type of Display analog Type Wall clock
- MonotaRO Radio Clock Calendar with Temperature and Humidity MeterA radio wave wall clock is finally here from Monotaro! A radio-controlled wall clock with a diameter of 320 mm that makes it easy to see the time even from a distance. Convenient for physical condition management with a calendar and temperature / humidity meter. The frame uses a stylish metallic ... Read MoreMass (g) 0.92 Diameter (Φmm) 318 Dimensions, Diameter x Thickness (Φmm x mm) 318×45 Suitable Battery AA battery x 2 Battery Life About 1 year Calendar Compliant Material Plastic frame, glass (front) Color Silver Type Wall clock Type of Display analog Accuracy ± 30 seconds
- MAG (NOA) Alarm Clock Cassini with Thermo-HygrometerEasy-to-read clock with temperature and humidity display Non-radio wave digital alarm clock Touch sensor type light that does not require searching for buttonsMass (g) 110 Battery 2 AAA alkaline batteries Dimension (mm) 95×93×52 Calendar Compliant Type of Display Digital Type Table clock Material plastic snooze ○ thermometer ○ light function ○ date display ○ Hygrometer ○ Alarm ○ 12hour/24hour display switching ○
- SEIKO Radio analog wall clock with temperature and humidity meter calendarA calendar that is very useful in the office and at home, and a radio wave wall clock with temperature and humidity displayTemperature Measurement Range (℃) 0~40 Mass (kg) 1.2 Humidity Measurement Range (%) 20~90 Diameter (Φmm) 350 Battery AA (alkali) x 2 Battery Life About 1 year Calendar Compliant Material Frame / plastic frame, front / glass Type Wall clock Dimension (mm) Φ350×52
- CASIO Radio clock (large 35cm)A wall-mounted radio-controlled clock with an environmental notification function jointly planned by the Japan Weather Association. Four icons inform you of the environmental condition of the room due to the relationship between temperature and humidity. In addition, the temperature / humidity an... Read MoreMaterial (Case) Resin, (Windshield) Glass Mass (g) 1500 Diameter (Φmm) 350 Dimensions (H x W x D) (mm) 350×350×54 Battery Life About 1 year Suitable Battery Alkaline battery size AA x 2 Calendar Compliant Type Wall clock Type of Display analog
- Gclasser Zaraji radio-controlled clockLarge size that is easy to see! Excellent visibility because it has a diameter of about 50 cm! The dial design is also simple, and it has excellent visibility even from a distance. Ideal for use in large spaces such as restaurants and conference rooms.Material HIPS resin Type Wall clock Suitable Battery AA batteries x 2 Function High torque radio wave move Main Unit Dimensions, Height H x Width W x Thickness (mm) 498×498×53.2 Diameter (Φmm) 498 Type of Display analog Trusco Part No. 496-3849 Mass (g) Approximately 1900 (excluding batteries)
- CASIO Radio clockA wall clock with a radio wave reception function that can be used like an interior. The index and hour and minute hands are equipped with neo-bright phosphorescent coating that allows the time to be visually recognized even at night. * If radio waves are not received, it will operate with normal... Read Moresecond hand stop at night ○ Dimensions (H x W x D) (mm) 308×308×56 Mass (g) 870 luminous (phosphorescent) ○ Battery Life About 1 year Suitable Battery Alkaline battery size AA x 1 radio clock ○ Type of Display analog
- CASIO G-SHOCKImpact resistant structure (shock resist) Water resistant to 20 bar World time / Time display in 27 cities (29 time zones) around the world, stopwatch with daylight saving time setting function (1/100 second, 60 minutes total, with split) Timer (set unit / 1 minute, maximum set / 60 minutes, meas... Read MoreDimensions (H x W x D) (mm) 52×46.4×14.9 Mass (g) 57.2 Battery Life About 3 years LED Color Amber Type of Display Analog (clock) Battery CR1220×1 Material (band) Resin Material Resin / stainless steel Type Watches
- TOPMOA [Top More] TOP MOA Watch Band Calf StitchWelder-processed finish that is hard to peel off and has a durable finish. Resistant to sweat and comfortable even in the summer. Antibacterial and deodorant processing. Includes replacement manual, spring bar, and replacement buckle.Mass of Main Unit (g) 6 Thickness (mm) About 3 Specification Antibacterial and deodorant processing Color (Band) Black Width (mm) Buckle: 15from S$14.99Min. 10 days
- Q&Q Combination radio clockRadio-controlled clock for 5 stations Receives time information transmitted from standard radio-controlled stations in 4 regions and 5 stations around the world, and automatically corrects the time and date. The "solar power supply function" is a function that uses light as the power so... Read MoreWaterproof Specifications 10 atm Type of Display Analog (clock) / Digital (date) Color (clock face) Black Eco Mark Certification Certification Alarm Compliant Calendar Compliant Material (band) Polyurethane Driving System Solar power Type Watches
- CASIO Full Metal Radio Solar Watch LINEAGEA new model has appeared from the full metal case solar radio clock "LINEAGE". This model is a highly practical combination model with a digital display at 6 o'clock. This time, we used anti-reflective coating sapphire glass, which boasts high hardness for the windshield. It is not ... Read MoreMass (g) 122 Dimensions (H x W x D) (mm) 46.4×39.5×9.2 Waterproof 5 atm LED Amber with afterglow function Color (clock face) Black Material Case bezel: Stainless steel Battery Indicator display Material (band) Metal band (stainless steel) Function Power saving Type of Display analogfrom S$299.90Min. 6 days
- CASIO Wall clockA wall clock that uses a smooth second hand that moves in a flowing manner. A stylish metallic silver frame is used, and a light-condensing resin dial is used to clearly show the display.Trusco Part No. 836-2065 Battery Alkaline battery AA x 1 Mass (g) 970 Accuracy Average monthly difference ± 20 seconds Dimensions, Width W x Depth D x Height H (mm) 340×40×340 continuous second hand movement ○ Type of Display analog Material Case: Resin, Windshield: Glass Battery Life About 1 yearfrom S$37.99Min. 7 days
- MAG (NOA) Educational clockEducational clock ideal for children's learning The number of colors on the dial has been reduced so that it can be used as a normal wall clock. A step second hand that ticks the hour every second is used to make it easier to understand the movement of the hands. Comes with an acrylic resin f... Read MoreDimension (mm) 280×280×49 Mass (g) 420 Battery One AA manganese battery Function Step second hand Type of Display analog Material plasticfrom S$37.99Min. 7 days
- CASIO Standard watch digitalType of Display Digital waterproof Waterproof for daily life Battery Life About 3 years Mass (g) 46 Length (mm) 7.2 Width (mm) 25 Height (mm) 31from S$35.99Min. 5 days
- TOPMOA [Topmore] TOPMOA watch band cow (shrink calf) stitchThickness (mm) About 3 Specification Antibacterial and deodorant processingfrom S$19.99Min. 10 days
- CASIO Radio clockIt is a wall-mounted radio clock with a simple design. The light / darkness judgment sensor is equipped with a second hand stop function that automatically stops the second hand when it gets dark and starts moving automatically when it gets bright.Suitable Battery Alkaline battery size AA x 1 Diameter (Φmm) 268 Type of Display analog Mass (g) 630 Material Case: Resin, Windshield: Glass Type Wall clock Color Pearl white Dimensions, Diameter x Thickness (Φmm x mm) 268×50 Battery Life About 1 year
- CASIO Wall ClockA standard type wall clock that makes it easy to see the time. The frame uses metallic paint that fits well in the office. Uses a smooth second hand that moves in a flowing manner. With glass windshieldMaterial (Frame) Plastic painting finish Diameter (Φmm) 350 Dimensions, Diameter x Thickness (Φmm x mm) 350×44 Mass (g) 890 Suitable Battery AA alkaline batteries x 1 Battery Life About 1 year Accuracy Average monthly difference ± 20 seconds Function Smooth second hand Type Wall clock Type of Display analog
- MAG (NOA) Wave 420 large clock clockLarge size radio wall clock. Outstanding presence in spite of its simple design. Night second hand stop. I don't mind the clicking sound when I go to bed.Diameter (Φmm) 420 Mass (g) 1350 Material Plastic, glass Included Accessories Monitor battery Battery AA x 1 Type Wall clock Type of Display analog Dimensions, Diameter x Height H (Φmm x mm) 420×45
- CASIO Radio clockIt is a large size radio clock. Uses a large size with a diameter of 380 mm that is easy to see even from a distance. Up to 24 chime sounds that can be programmed at any time can be selected from two types: Westminster chime and Whittington chime. In addition, convenient functions such as dual ti... Read MoreMass (g) 1700 Diameter (Φmm) 380 Dimensions (H x W x D) (mm) 380×380×58 Battery Life About 1 year Suitable Battery Alkaline battery single 2 form × 2 Type of Display Analog (clock) / Digital (date) Color Champagne Gold Calendar Compliant Display Month / Day / Day Type Wall clock
- MAG (NOA) Safe Even in a Disaster! Plastic Windshield Wall ClocksA wall clock designed for disaster prevention and mitigation, assuming "what if". Acrylic resin front case that is light and hard to break gives consideration to safety. The second hand moves continuously and smoothly.Dimension (mm) 280×280×49 Mass (g) 420 Battery One AA manganese battery Type of Display analog Material plastic
- CASIO Wall ClockIt is a standard wall clock. The second hand that moves in a flowing manner is adopted. Finished in monotone that is easy to match with the interior. * Batteries are sold separately. * The masses listed do not include batteries.Approximate Battery Life (at regular use) 3 years Diameter (Φmm) 331 Dimensions (H x W x D) (mm) 331×331×40 Mass (g) 750 Suitable Battery AA alkaline batteries x 1 Accuracy Average monthly difference ± 20 seconds Material Resin, glass Type Wall clock Color White Type of Display analog
- MAG (NOA) Radio Search Clock Air Search MelstarWith an air search function that displays the state of the room with a mark that allows you to see the time well from a distance on a large screen. With a temperature and humidity display that is convenient for daily life, with a calendar. Setting functionTemperature Measurement Range (℃) -9.9~50 Operating Humidity Range 20~99% Dimension (mm) 229×368×29 Mass (g) 885 Battery AA x 4 Material ABS resin Calendar Compliant Type of Display Digital Type Double use
- SEIKO Digital radio clock with temperature and humidity indicationA radio alarm clock with a simple design equipped with a large LCD. Front button type that is easy to operate.Temperature Measurement Range (℃) 0~40 Battery 2 AA manganese batteries Mass (g) 200 humidity measuring range (%RH) 25~85 Dimension (mm) 91×148×47 Battery Life About 1 year Type of Display Digital Material Frame: Plastic (white) Measuring Accuracy ±2℃、±8%(25℃) Alarm ○ thermometer ○ snooze ○ Hygrometer ○ 12hour/24hour display switching ○ date display ○ radio clock ○
- Felio (NOA) Drip-proof bath clock bubble coatCan be used as a bus clock that can be placed or hung (with a back stand) The back stand can also be used as a towel hanger Drip-proof processing (equivalent to IPX2)Dimension (mm) 215×180×55 Mass (g) 260 Battery AA x 1 Material ABS resin Type Double use Function Drip-proof, stand and towel hanger Type of Display analog
- MAG (NOA) Wall clockStep second hand that ticks firmly IP67 equivalent waterproof specificationDiameter (Φmm) 278 Dimension (mm) 278×278×48 Mass (g) 650 Battery One AA manganese battery Material Plastic, glass Function Step second hand, life waterproof (IP67) Type Wall clock Type of Display analog
- CITIZEN Waterproof wall clock Spacey Aqua 799Quartz wall clock Waterproof clock (JIS standard / IPX4 equivalent) Protects the watch from moisture and dust in the kitchen. Quiet continuous second handPower Supply 1 x AA manganese battery Mass (kg) 1.1 Diameter (Φmm) 320 Battery Life About 1 year Material Plastic frame, glass Type Wall clock Color White Type of Display analog Dimension (mm) Φ320×58
- MAG (NOA) Wall-mounted radio clock double linkMulti-function radio clock that can also manage the environment of the room Radio clock that automatically corrects the time Air search with night second hand stop function that does not bother the second hand sound at night (environment display icon)Mass (g) 1025 Battery 2 AA alkaline batteries Diameter (Φmm) 338 Dimension (mm) 338×338×50 Calendar Compliant Material Plastic, glass Type Wall clock Type of Display analog
- CITIZEN Office radio wave clock scattering prevention glass 8MY547It is a radio wave office clock with a full range of functions such as a windshield with shatterproof treatment, a continuous second hand, and a battery life of about 5 years. Recommended for public places such as schools and hospitals. Large size with a diameter of 500 mm. The dial is also simpl... Read MoreColor No. 19 Mass (kg) 2 Diameter x Length (Φmm x mm) 500×53 Act on Promoting Green Procurement Conformity Color Silver metallic color (white) Type of Display analog radio clock ○ continuous second hand movement ○
- SEIKO Radio clock with program chimeTemperature Measurement Range (℃) 0~40 Humidity Measurement Range (%) 25RH~85RH Measuring Accuracy 2℃、8%(25℃) Battery Life About 1 year Type of Display Digital
- CASIO Digital radio clockRadio clock, double electronic sound alarm Two times can be set, daily, weekdays, Saturdays and Sundays can be selected With temperature / humidity meter, with comfort level display functionMass (g) 230 Dimensions (H x W x D) (mm) 91×117×68 Battery Life About 1 year Calendar Compliant Alarm Compliant Type of Display Digital Suitable Battery Manganese dry cell size AA x 2 Type Table clock Humidity Accuracy ±10% Temperature Accuracy ±2℃
- SEIKO Radio clock that can be seen at nightLights when the alarm is set. Lights brighter when the snooze button is pressed. Digital character height (maximum) 30 mmMass (g) 410 Trusco Part No. 827-5573 Dimension (mm) 83×206×50 Alarm Compliant Calendar Compliant Type of Display Digital Material plastic
- CASIO Radio clock (large 36cm)It is a large size radio clock. Uses a large size with a diameter of 360 mm that is easy to see even from a distance. Westminster chime is used for the chime sound that can be programmed up to 24 at any time. It also has many convenient functions such as dual time * displayed on the LCD screen an... Read MoreMaterial (Case) Resin, (Windshield) Glass Mass (g) 1600 Diameter (Φmm) 360 Dimensions (H x W x D) (mm) 360×360×54 Battery Life About 1 year Included Accessories Alkaline batteries AA x 2 and nails x 1 Suitable Battery Alkaline battery single 2 form × 2 Calendar Compliant Type Wall clock Type of Display analog
- SEIKO Radio clockStandard office wall clock with a focus on visibilityMass (g) 730 Type of Display analog Battery Life About 1 year Battery AA (alkali) x 1 Diameter (Φmm) 305 Type Wall clock Dimensions (cm) Diameter 305 × 45
- SEIKO Round radio wave clockA standard radio wave wall clock that is small but easy to see.Type of Display analog Mass (g) 590 Dimensions, Diameter x Thickness (Φmm x mm) 280×46 Battery AA (alkali) x 1 Type Wall clock
- SEIKO Radio wave digital clockAttractive simple design and reasonable price wherever you use it * Batteries are not includedMass (g) 170 Dimension (mm) 90×123×46 Suitable Battery AA (manganese) x 2 Battery Life About 1 year Calendar Compliant Type of Display Digital Material Plastic frame, front: glass radio clock ○ date display ○ light function ○ thermometer ○ Alarm ○
- CITIZEN Waterproof radio controlled watch Spacey Aqua 493Waterproof watch (JIS standard / IPX4 equivalent) Protects the watch from moisture and dust in the kitchen. Quiet continuous second hand (second hand that sleeps at night)Color Silver metallic color (white) Diameter (Φmm) 320 Mass (kg) 1.2 Battery Life About 2 years Material (Frame) Plastic, (Windshield) Glass Type Wall clock Dimensions, Diameter x Height H (Φmm x mm) 320×58 Type of Display analog Suitable Battery AA alkaline batteries x 2
- CASIO Radio wave clockA radio-controlled clock that receives standard radio waves with Japan Standard Time and automatically corrects the time. A large wall clock with a diameter of 360 mm that is perfect for offices and classrooms with a simple design.Mass (g) 1500 Approximate Battery Life (at regular use) 3 years Diameter (Φmm) 360 Dimensions (H x W x D) (mm) 360×360×54 Material Resin, glass Suitable Battery Single 2 form alkali dry cell * 2 Type Wall clock Type of Display analogfrom S$74.99Min. 2 days
- Gclasser Hybrid Digital Radio ClockEasy to see with large LCD! With temperature / humidity display. It can also be used as a hanging. The solar panel reduces battery consumption and turns off most of the screen information in the dark, making it environmentally friendly.Temperature Measurement Range (℃) 0~60 Temperature Measurement Accuracy 10℃~40℃ ±1.5℃ Humidity Measurement Range (%) 20~95 Humidity Measurement Accuracy 25%~85% ±8% Main Unit Dimensions, Height H x Width W x Thickness (mm) 277×404×23 Suitable Battery AA batteries x 2 Material ABS resin Mass (g) Approximately 1150 (excluding batteries) Calendar Compliant Type of Display Digital Type Double use
- Q&Q Sport model watchWaterproof Specifications 10 atm Battery Life About 3 years Material (band) Polyurethane Type Watches Type of Display analog waterproof ○
- Gclasser Radio wave clock DextThe second hand stops in the dark! An energy-saving radio-controlled clock that keeps moving only the long and short hands. An environment-friendly radio wave wall clock that automatically stops the second hand when the room becomes dark with a light / dark sensor to prevent battery consumption. ... Read MoreDiameter (Φmm) 320 Suitable Battery AA battery x 1 Type of Display analog Type Wall clock Mass (g) Approx. 720 (excluding batteries) Material HIPS resin Main Unit Dimensions, Height H x Width W x Thickness (mm) 320×320×49