Bulletin Supplies
Posting items are items used to display and post various items such as products and documents. It is used to make products and catalogs attractive at stores, and to display certificates and posters that are easy to see in-house. Broadly speaking, there are three types of boards such as whiteboards and blackboards and related items such as markers, places for posting items such as cases and hooks, and fasteners such as thumbtack and magnet. We have a wide variety of whiteboards and magnets with different sizes and shapes.
Other Related Pages
- MonotaRO Magnet Hook Swivel Spinning TypeSurprising adsorption power even if it is small! A super strong magnet hook that uses neo magnets. Since it rotates 360 °, it can be mounted on the ceiling, which is very convenient! For hanging clothes and bags * Never hang fragile items such as watches, picture frames, and glass products, and v... Read MoreHook Free rotation Feature Super strong
- MonotaRO Whiteboard Marker Medium CharacterA standard medium marker. As a writing tool * After use, be sure to close the cap and place it horizontally. *Do not use for purposes other than writing or drawing. *Ink may pop out if dropped or shaken violently. *When using for a long time, please pay attention to ventilation. *Keep away from f... Read MoreMaterial (cap) PP resin/(Pen core) Polyester Mass (g) 18.4 Diameter x Length L (Φmm x mm) 20×125 Line Width (mm) About 2.5 Ingredient Alcohol-based oil-based ink RoHS directive (corresponding to 10 substances) Correspondence Line Width Medium character Type Medium character (round core)
- MonotaRO Whiteboard Wall-mounted Type Aluminum FrameA light and durable wall-mounted whiteboard with an aluminum frame. Since the core material is a corrugated cardboard with a honeycomb structure, it is lightweight but has high strength! It can be attached with a magnet. ■ ---------------------------------------------- "Horizontal hanging Wi... Read MoreType Wall hanging, plain Display Items Plain Material (Surface) White coated steel sheet
- MonotaRO Whiteboard Sheet Magnet TypeThe steel surface transforms into a whiteboard! The entire back is magnetic, so it can be easily attached to and detached from the steel surface. When not in use, simply remove it and roll it up to save space. As a whiteboard *Do not handle roughly. Due to the nature of the product, it will not r... Read MoreThickness (mm) 0.5 Material PET + Rubber magnet
- MagX Whiteboard Drawing TapeYou can easily draw a line on the whiteboard. It has a built-in cutter to make it easier to cut the tape.Size 1 mm wide Tape Length (m) 13 Mass (g) 18 Trusco Part No. 328-5073 Height (mm) 73 Thickness (mm) 8 Width (mm) 96 Color Black Specification Built-in cutter Material Tape: Paper, Case: PS
- Nihon Rikagaku Industry Dustless ChalkExcellent hygienic performance with no powder flying. Made of calcium carbonate, which is kind to the body. Coating process that keeps your hands clean. Because of its high adhesive strength, you can write clear characters. Due to the heavy particles, the powder does not fly and does not pollute ... Read MoreOverall Length (mm) 64 Act on Promoting Green Procurement Conformity
- MonotaRO Magnet roll Anisotropic strong type with glue typeStrong type of anisotropic magnet! A roll-type anisotropic magnet sheet with a strong adhesive tape on one side. Because it is a 10m roll, it is convenient when using it in large quantities! Feel free to cut it to the desired length. Various things can be easily magneticized by attaching the adhe... Read MoreLength (m) 10 Type Anisotropic magnet Feature Powerful Material Rubber magnet Specification With single-sided adhesive
- KOKUYO Aluminum Frame Lightweight TypeSince it is a back plate type, the contents can be set without tools. It is a simple design that suits various contents such as illustrations and posters. The surface material uses a recycled PET sheet that has a UV blocking effect. Can be used both vertically and horizontally.Included Accessories 1 string for hanging
- PILOT Board Master (Medium Round Tip)Overall Length (mm) 135 Eco Mark Certification Number 17112231 Line Width (mm) 2.3 Maximum Diameter (Φmm) 24 Ink Alcohol pigment ink Method Cap type, cartridge type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Medium character Refill ink P-WMRF8 Pen Refills P-WMTIP-9L Product Type Replaceable body
- Nakabayashi Double-sided Cork BoardThe board body can be sorted. It is an environmentally friendly design that can separate and dispose of board drawings, core materials, and frames. Finishing the frame Feel free to pin up high-quality rounded memos and postcards. Double-sided type that can be used conveniently.RoHS directive (corresponding to 10 substances) Correspondence
- NIKKY Employee allocation tableIt is a resin magnet type name plate.Width (mm) 22 Height (mm) 82 Mass (g) 90 Type One side
- PENTEL Knock-Type Handy Whiteboard Marker Flat & Bold TipJust press! Knock-type whiteboard marker. I don't have a cap so I won't lose it. You can export immediately with one hand.Line Width (mm) 2.1~5.5 Dimension (mm) 20×24×145 Mass (g) 29 Ingredient Alcohol-based oily pigment Line Width Bold Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Nib Flat core / bold Product Type Replaceable body
- MagX Magnet Schedule Board Sheet Monthly UniversityIdeal for schedule management in offices, stores, factory sites, etc.!Magnetic flux density (Surface) 220G Attracting Force (N) 0.11 N (per 1cm 2) Thickness (mm) 0.6 Width (mm) 375 Mass (g) 506 Height (mm) 800 Board (L x W) (mm) 800×375 Display Items Calendar (Month) Size L Type With magnet hanging and ruled lines Color White Specification Whiteboard sheet, magnet type
- PILOT Whiteboard Eraser HGThe mohair fiber of the eraser eraser for whiteboards, which maximizes the erasing residue holding power, has been made "thicker", "longer", and "higher density" to increase the erasing residue holding power by 30% to 100%. The hair is hard to sleep and can be washed... Read MoreEco Mark Certification Number 17112276 Type Board accessories Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Nakabayashi Acrylic Clear Frame Hanging Type* Wall-mounted metal fittings (hooks) are not included. Please use the special metal fittings (hooks) that match the type of wall on the market.RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 2 days
- Sun Frame Japan Cork boardAt home, it's a perfect cork board for school prints, schedules, message notes, and important photos. Comes with 6 piercing pins, 2 eye bolt suspensions, and a 45 cm hanging string.from S$6.49Min. 6 days
- SK (Niigata Seiki) Magnefree hookA super strong magnet hook. The hook can be moved 180 ° back and forth and 360 ° left and right and can be mounted on the ceiling. Used for hanging and storing items by attaching to a metal surfaceMaterial Ferrite magnetfrom S$34.99Min. 2 days
- Nakabayashi Aluminum lightweight photo frameA lightweight aluminum photo frame.RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 2 days
- ESCO 165x120mm magnet pocketAllowable Load 0.3kg Storage Size 110(W)×88(H)×9/24(T)mm Outer Dimensions (mm) 120×165mm Size A6from S$8.29Min. 2 days
- HEIKO Heiko A-Type Double-Sided Black BoardIt is a basic dark brown frame black board. It is a blackboard dedicated to board markers, and magnets can also be used. The board surface is a glossy type. * The color of the product image may differ slightly from the actual product. Please note.from S$78.99Min. 4 days
- Mitsuya Swing magnet hook (ferrite magnet, free type) M sizeAllowable Load (kg) 3 Width (mm) 45 Height (mm) 80 Hook Free rotationfrom S$4.99Min. 2 days
- Raymay Fujii Board MarkerInk Color Blue Act on Promoting Green Procurement Conformity Line Width Fine point Magnet Yes eraser Yesfrom S$1.99Min. 2 days
- nitoms Door HookA type of hook that can be hooked on the top of a door or at the corner of a drawer.Included Accessories 3 cushion sheets Main Unit Dimensions (mm) 30×105×90 Trusco Part No. 447-7464 Allowable Load (kg) 2from S$3.29Min. 2 days
- VANJOH Acrylic frame thumbIt is a type of photo frame that sandwiches a photo with two pieces of acrylic with a magnet.Package Caramel box Specification Vertical and horizontal
- Sun Frame Japan Mug touchA magnet that is convenient for color-coded display, a refrigerator for general households, and a color magnet that can be easily attached to metal products such as whiteboards and steel lockers for documents and memos in offices and factories. The plastic part and magnet part can be separated at... Read Morefrom S$2.59Min. 4 days
- PLATINUM PEN Panel light (reinforcement on the back)No screwdriver is required to attach or detach the frame. The thickness of the medium such as the work can be up to about 1 mm, so the work is designed so that it does not easily shift in the panel. As the base material is polystyrene, which is used for the halle panel, there is little warpage an... Read MoreMass (kg) 3 Wall Thickness (mm) 5 Size Posters Color Silverfrom S$669.90Min. 12 days
- Mitsuya Safety pinA safety pin made in Japan that can be pulled out smoothly. For name tags and badgesMaterial Steel wire Color Silver (nickel plating)from S$2.29Min. 6 days
- AS ONE ONE-Touch HangerSpecification * Seal type Material Made of transparent vinyl chloridefrom S$109.90Min. 7 days
- MonotaRO Magnet Sheet Mat TypeYou can write smoothly with an oil-based pen and easily cut with scissors. As it is a matte type, you don't have to worry about glare when you stick it on the wall. The smooth magnetic surface does not scratch the place where it is attached. Isotropic magnet. *Do not use for anything other th... Read MoreThickness (mm) 0.8 RoHS directive (corresponding to 10 substances) Correspondence Material (Front / Back) PVC / rubber magnet
- MonotaRO Magnet hook mini mini free typeIt is a mini type magnet hook. Surprising adsorption power even if it becomes a mini! A super strong magnet hook that uses neo magnets. Since it rotates 360 °, it can be mounted on the ceiling, which is very convenient! For hanging clothes and bags * Never hang fragile items such as watches, pict... Read MoreHeight (mm) 11.5 Mass (g) 13.4 Diameter (Φmm) 16 Allowable Load (kg) About 1.5 (vertical) Hook Free rotation Feature Super strong
- MonotaRO Strong Magnet Sheet with Single Side AdhesiveThe front side is covered with adhesive tape and the back side is a magnet sheet, making it ideal for bulletins. A convenient magnet sheet that can be cut to the desired size with scissors or a cutter. *Please remove the white protective sheet from the adhesive surface before use. The magnet shee... Read MoreThickness (mm) 1.2 Material Anisotropic rubber magnet Color Black Feature Powerful Product Type With adhesive tape Specification With single-sided adhesive
- MonotaRO Pin Magnet Super StrongA small but super strong pin type magnet that uses neo magnets. For whiteboards, steel bulletins, steel cabinets, etc. * Do not use in places where magnetism is disliked, such as precision machinery, computer equipment, and storage media. * To prevent rust, do not install in a place with water dr... Read MoreMain Unit Dimensions, Diameter x Height H (Φmm x mm) 11×17.6 Maximum Sheets of Holding Approx. 11 Material Body: Acrylic, Magnet: Neo magnet Feature Super strong
- MonotaRO Magnet Hook Super StrongAmazing adsorption power! Super strong magnet hook using neo magnet. * Please note that rust may occur in places exposed to water or high humidity. For attaching posters, bulletins, etc. * Never hang fragile items such as watches, picture frames, and glass products, and valuables and dangerous it... Read MoreHook Fixed Feature Super strong
- KOKUYO Whiteboard MarkerA whiteboard marker with an ultra-fine nib that allows you to write fine characters. With eraser. With magnets, it sticks perfectly to steel whiteboards. Line width/0.7 to 1.0mm It is an ultra-fine type that allows you to write fine characters, and it comes with an eraser that can erase even the ... Read MoreOverall Length (mm) 125 Shank Diameter (Φmm) 16 Mass (g) 8 Line Width (mm) Extra fine: about 0.7 to 1.0 Ingredient Oil-based ink (alcohol-based) Material (Shaft) Polypropylene
- MagX Magnet EraserWith a built-in magnet, it stops firmly on the steel surface. If the non-woven fabric becomes dirty, you can replace the cartridge and use it on both sides, which is economical. It is easy to erase even a small space.Magnetic flux density (Surface) 900G Width (mm) 193 Height (mm) 26 Thickness (mm) 34 Trusco Part No. 447-2861 Attracting Force (N) 6.86 N Mass (g) 61 Act on Promoting Green Procurement Conformity Size Long Type Replaceable type Color Silver
- MonotaRO Magnet barFor posting notices, photographs, materials, etc. * Do not use for anything other than its intended purpose.adsorption power (N/cm2) 1.18 Material PVC + magnet
- MonotaRO Magnet Sheet with Strong Adhesive TapeA magnet sheet with a strong adhesive tape on one side. The magnet uses a strong type. It can be cut with scissors or a cutter. It is a convenient sheet that can be used by attaching the adhesive tape surface to the object you want to attach to the steel surface. * Avoid using in direct sunlight,... Read MoreAttracting Force (N) 0.9 or more / cm 2 Dimensions (Length L x Width W x Thickness) (mm) 200×25×4 Feature Powerful Material Rubber magnet (anisotropic) Color White Product Type With adhesive tape
- MagX Magnetic adhesive sheet (strong type)Adhesive tape is attached to the front side, and the back side is a magnet sheet. It is a strong anisotropic magnet. * Peel off the white protective sheet before use. The magnet sheet itself will be black.Magnetic flux density (Surface) 600G Attracting Force (N) 0.82 N (per 1cm 2) Thickness (mm) 1.2 Material Anisotropic magnet sheet, adhesive Color Plain Feature Powerful Specification With adhesive