All Category

Drafting Supplies

Drafting-related items are a collective term for various tools and tools used for drafting work, cases and files for storing and transporting drawings. Tools and instruments include various rulers and compasses, templates that allow you to quickly draw figures, numbers and symbols, and survey fields to fill in survey data. In addition, the characteristics of each board product that actually performs work include brightness adjustment, tilt stand, and thorough elimination of steps. To keep the drawings clean, a file with a side cover, a slide case that can be stretched and convenient for carrying, etc. are convenient. There are a wide variety of drafting-related items, but there are many ingenuity in materials and shapes for accurate drawing production.
View : Grid List
Filter

Items 1 - 40 of 883

Set Ascending Direction
  1. High Quality Graph Paper 1mm Blue Printing
    KOKUYO High Quality Graph Paper 1mm Blue Printing
    Ruled Line  1mm grid / blue printing 
    Rating:
    92%
    from S$2.89
    Min. 2 days
  2. Poster box
    Gincho Poster box
    Rating:
    100%
    from S$16.99
    Min. 4 days
  3. Poster box
    Gincho Poster box
    Rating:
    90%
    from S$49.99
    Min. 2 days
  4. Linear Ruler <Learn>
    KOKUYO Linear Ruler <Learn>
    The 2, 3, 7, 8 mm scale is longer than the 1, 4, 6, 9 mm scale to make it easier to see. Below the normal scale, we have added a scale starting from the right side. The numbers have been increased every 5CM to make them easier to read. Available in two colors, blue and pink.
    Eco Mark Certification Number  18112046  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Material  R-PET 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  5. MARS Gradient Triangle Ruler
    STAEDTLER MARS Gradient Triangle Ruler
    A versatile set square that can easily measure angles, slopes, and slopes.
    Thickness (mm)  Material  Acrylic 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  6. Architectural compass
    SK (Niigata Seiki) Architectural compass
    You can hold architectural pencils, chalks, and various markers to draw large circles. (* Thick pen cannot be attached.) Made of durable metal. Ideal for marking on colored galvanized iron and marking plywood.
    Material  Carbon tool steel  Mounting dimensions (mm)  Marker holder / Φ6-7  Tip  Quenching process 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  7. MARS Technico Drawing Board
    STAEDTLER MARS Technico Drawing Board
    [Double rail] The slide ruler moves accurately and smoothly along the two grooves on the left side of the drafting plate. [Double lock system] The slide ruler is locked at both ends, so there is no blurring. Move it to the left to lock it, and move it to the right to unlock it. Since it can be op... Read More
    Material  (Board body) PS, (Ruler part) ABS + PMMA  Mass (g)  1250  Drawing range (mm)  290×430  Dimension (mm)  377×515×21.5  Type  A3 format 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  8. Triangular Scale Scale for Architects
    SK (Niigata Seiki) Triangular Scale Scale for Architects
    The newly designed staircase scale prevents misreading in millimeters! A staircase scale that makes it easy to see the scale in 1 mm increments. For drafting and reading scale drawings.
    Scale  1/20、1/50、1/100、1/200、1/250、1/300  Material  ABS  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For architects 
    Rating:
    75%
    from S$13.99
    Min. 2 days
  9. PPC manuscript paper A3 5mm square blue printing
    KOKUYO PPC manuscript paper A3 5mm square blue printing
    Manuscript paper specially developed for PPC. The blue-printed ruled lines are specially scrutinized for ink so that they are difficult to see on a copier.
    Width (mm)  297  Height (mm)  420  Number of Page  50  Number of rows (horizontal)  52  Ruled Line  5mm grid and blue printing  Paper Thickness (g/m2 75  Number of rows (vertical)  76  Size  A3  Paper Quality  High-quality paper 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  10. Triangular scale high precision all aluminum slim
    STAEDTLER Triangular scale high precision all aluminum slim
    By using aluminum as the core material, it is possible to prevent deformation such as warpage and distortion as much as possible. In addition, the scale is accurate and easy to see due to laser processing. Slim with a width of 9 mm and a weight of 8 g, which is convenient for carrying around. The... Read More
    Scale  1/50・1/100・1/200・1/250・1/300・1/500  Material  Aluminum  Dimensions (cm)  15 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  11. Drafting brush
    STAEDTLER Drafting brush
    Mass (g)  51  Dimension (mm)  75×245×9.4  Material  Horse hair, high impact polystyrene 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  12. Graph paper 1MM blue printing
    KOKUYO Graph paper 1MM blue printing
    Ruled Line  1mm grid / blue printing  Number of Page  30  Paper Thickness (g/m2 50  Paper Quality  High-quality paper 
    from S$2.59
    Min. 2 days
  13. 110mm micro spring compass
    ESCO 110mm micro spring compass
    Esco Part No.  EA765G-21  Maximum Measurement Length (mm)  110 
    from S$76.99
    Min. 2 days
  14. For drawing square tube A1
    Shizuoka Copy Center For drawing square tube A1
    Type  A1  Size  A1  Act on Promoting Green Procurement  Conformity 
    from S$14.99
    Min. 4 days
  15. For drawing square tube A1
    Shizuoka Copy Center For drawing square tube A1
    Size  A1  Type  A1  Act on Promoting Green Procurement  Conformity 
    from S$13.99
    Min. 4 days
  16. For drawing square tube A0
    Shizuoka Copy Center For drawing square tube A0
    Type  A0  Size  A0  Act on Promoting Green Procurement  Conformity 
    from S$22.99
    Min. 4 days
  17. Triangle scale Smart for architects
    SK Triangle scale Smart for architects
    It is slimmer than regular products and convenient to store and carry. Comes with a case that is convenient to carry. It has an acute angle and is easy to pick up. It is a total number that makes it easy to identify the number. High-precision laser printing scale. For reading drafting and scale d... Read More
    Length Tolerance (mm)  1:±0.06、2:±0.07、3:±0.08、4:±0.09  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 4 days
  18. For drawing square tube A1
    Shizuoka Copy Center For drawing square tube A1
    Type  A1  Size  A1  Act on Promoting Green Procurement  Conformity 
    from S$29.99
    Min. 4 days
  19. For drawing square tube A0
    Shizuoka Copy Center For drawing square tube A0
    Type  A0  Size  A0  Act on Promoting Green Procurement  Conformity 
    from S$29.99
    Min. 4 days
  20. For drawing square tube A0
    Shizuoka Copy Center For drawing square tube A0
    Size  A0  Type  A0  Act on Promoting Green Procurement  Conformity 
    from S$35.99
    Min. 4 days
  21. For drawing square tube A2
    Shizuoka Copy Center For drawing square tube A2
    Type  A2  Size  A2  Act on Promoting Green Procurement  Conformity 
    from S$13.99
    Min. 4 days
  22. 150mm compass
    ESCO 150mm compass
    Esco Part No.  EA765G-12  Maximum Measurement Length (mm)  150 
    from S$57.99
    Min. 4 days
  23. For drawing square tube A0
    Shizuoka Copy Center For drawing square tube A0
    Type  A0  Size  A0  Act on Promoting Green Procurement  Conformity 
    from S$26.99
    Min. 4 days
  24. Square tube for drawing  For A0
    Shizuoka Copy Center Square tube for drawing For A0
    Size  A0  Type  A0  Act on Promoting Green Procurement  Conformity 
    from S$19.99
    Min. 4 days
  25. For drawing square tube A2
    Shizuoka Copy Center For drawing square tube A2
    Type  A2  Size  A2  Act on Promoting Green Procurement  Conformity 
    from S$11.99
    Min. 5 days
  26. Linear ruler (made of resin)
    MonotaRO Linear ruler (made of resin)
    It is a large number that is easy to see, and the color of the number changes every 5 cm. Since the scale is from the edge, it is difficult to make a mistake in the starting position, and it is easy to measure the depth and height. For drawing lines and measuring length. * The corners of the prod... Read More
    Material  Methacrylic resin 
    Rating:
    93%
    from S$1.49
    Min. 2 days
  27. Survey Field Book (Quality Paper)
    KOKUYO Survey Field Book (Quality Paper)
    Uses a hard cover to make it easier to write outdoors, even while standing, and to make it durable. Compact size and convenient to carry. I set the size so that it fits in the pocket of the work clothes of the person in the field. "LEVEL" and "TRANSIT" written on the cover are... Read More
    Internal Paper Size (mm)  160×91  Color  Green  Paper Quality  High-quality paper  Material  Medium / high quality paper  Outer Dimensions (mm)  Vertical 165 x width 95 x thickness 6 
    Rating:
    94%
    from S$2.99
    Min. 2 days
  28. Color Ruler 30CM
    Kyoei Plastic Color Ruler 30CM
    Measurement Range (cm)  30  Dimension (mm)  310×30×2  Material  Acrylic resin 
    Rating:
    93%
    from S$2.99
    Min. 2 days
  29. With drawing case fastener
    Nishikei With drawing case fastener
    Lightweight and low cost with inner paper. Convenient for storing and carrying large drawings.
    Thickness (mm)  0.1  Internal dimensions (vertical x horizontal) (mm)  620×860  Size  A1  Standard  A1 size  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon, PP  Specification  With zipper 
    Rating:
    82%
    from S$16.99
    Min. 2 days
  30. Surveying Field Level Synthetic Paper Water Resistant Type
    KOKUYO Surveying Field Level Synthetic Paper Water Resistant Type
    The compact size makes it ideal for carrying. The ruled content is suitable for entering survey data. Water resistant type with olefin resin cover. The inner paper is synthetic paper.
    Outer Dimensions (mm)  Vertical 166 x width 96 x thickness 3  Number of Page  24  Internal Paper Size (mm)  160×91  Type  Level and horizontal rule 22 lines 
    Rating:
    91%
    from S$5.89
    Min. 2 days
  31. Drawing case with zipper
    TRUSCO Drawing case with zipper
    The transparency is high and the drawing can be seen well. Lightweight with non-PVC material. Ideal for protecting and storing drawings and documents.
    Rating:
    72%
    from S$9.99
    Min. 2 days
  32. Straight ruler Acrylic
    Shinwa Rules Straight ruler Acrylic
    Ideal for layout work. Ideal for drawing work. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  acrylic resin 
    Rating:
    90%
    from S$2.59
    Min. 2 days
  33. Cutting Scale with Acrylic Stainless Steel
    Shinwa Rules Cutting Scale with Acrylic Stainless Steel
    With a grid scale, you can speed up layout work and line drawing work. With stainless steel on the cutting surface, the cutter blade does not bite. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  34. Crown acrylic linear ruler
    Crown Office Supplies Crown acrylic linear ruler
    Seven lengths that can be selected according to the application.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of PMMA (acrylic) 
    Rating:
    89%
    from S$1.79
    Min. 2 days
  35. Triangular scale pocket
    KOKUYO Triangular scale pocket
    For general use. 1/100, 1/200, 1/300, 1/400, 1/500, 1/600 Pocket triangular scale made of non-stretchable ABS resin. It is a product based on the standards of Japanese Industrial Standards.
    Specification  For pocket (JIS)  Material  R-ABS 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  36. For triangle scale architect
    Shinwa Rules For triangle scale architect
    It has the scales most needed for architectural design. 30 cm comes with a plastic case.
    Type  For architects  Scale  1/20・1/50・1/100・1/200・1/250・1/300  Material  ABS resin 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  37. Project Paper 5 mm Grid
    Okina Project Paper 5 mm Grid
    7 types of size variations and full ruled contents. Blue ruled lines that are difficult to see in the copy. Great for any planning.
    Material  Special high-quality paper 
    Rating:
    97%
    from S$2.99
    Min. 2 days
  38. Cutter Ruler
    KOKUYO Cutter Ruler
    Wave memory and large numbers make it easier to see and use. Wave memory and large numbers make it easier to see and use. A stainless steel plate is attached to the end face where the blade hits when cutting with a utility knife, preventing the end face from being scratched. R-PET. External dimen... Read More
    Material  R-PET  Outer Dimensions (mm)  320×45  Thickness (mm)  Scale  30cm 
    Rating:
    97%
    from S$9.99
    Min. 2 days
  39. Survey Field Book <Bright Color> Water Resistant PP Cover
    KOKUYO Survey Field Book <Bright Color> Water Resistant PP Cover
    Uses a hard cover to make it easier to write outdoors, even while standing, and to make it durable. The back cover is convenient with a pocket for holding notes. Compact size and convenient to carry. I set the size so that it fits in the pocket of the work clothes of the person in the field. Uses... Read More
    Internal Paper Size (mm)  160×91  Number of Page  30  Type  Level and horizontal rule 22 lines  Outer Dimensions (mm)  Vertical 166 x width 94 x thickness 7  Bookbinding  Welding 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  40. Light Board
    MUTOH Light Board
    Long life by adopting LED Brightness can be adjusted on the trace surface without steps Trace / inspection table * The life of the LED light source is not a guaranteed value.
    Operating Temperature Range (℃)  10~40  Input Voltage (V)  AC100(50/60Hz)  Output Voltage (V)  DC12  Light Source  LED 
    Rating:
    100%
    from S$299.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 883

Set Ascending Direction