Writing Utensils
Writing utensils are writing utensils for drawing letters and pictures, and peripherals such as tools for modifying what you write. Specifically, writing instruments such as pens and pencils, correction items such as erasers and correction fluids and tapes, pencil sharpeners and pencil cases. There are a wide variety of writing instruments such as pens, markers, magic, pencils, friction, pencils, and fountain pens, and a wide variety of thicknesses, colors, and writable materials. There are two main types of pencil sharpener: manual and electric.
Other Related Pages
- ZEBRA Macky Care Extra Fine Refill TypeAn oil-based marker that can be refilled when the ink runs out. Uses alcohol-based ink. Quick-drying and water resistant. One for both fine and extra-fine writing. It can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. * Not suitable for soft PVC products such... Read MoreShank Diameter (Φmm) 13.0 (maximum diameter) Overall Length (mm) 140 Mass (g) 9 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width (mm) Fine 1.0 to 1.3 Extra fine 0.5 Line Width Fine print / Extra fine print Ink Oil-based ink Material (Cap) Recycled resin Material (Shaft) Recycled resin Product Type Refillable body Type Twin
- ZEBRA HI Mckee Care Refill TypeRefill type oil-based marker alcohol-based ink is used. Quick-drying and water resistant One for both thick and fine writing It can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. * Not suitable for soft PVC products such as floats.Overall Length (mm) 139.6 Shank Diameter (Φmm) 21.5 Mass (g) 26 Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width (mm) Fine 1.5-2 Thick 6 Ink Oil-based ink Material (Shaft) Recycled resin Material (Cap) Recycled resin Product Type Refillable body Type Twin
- MonotaRO Twin Tip Permanent Marker PenStandard bold and fine twin markers. As a writing tool * After use, be sure to close the cap and place it horizontally. *Do not use for purposes other than writing or drawing. *Ink may pop out if dropped or shaken violently. *When using for a long time, please pay attention to ventilation. *Keep ... Read MoreMaterial (cap) PP resin/(Pen core) Polyester Quantity 1 piece Mass (g) 22 Dimensions, Diameter x Length (Φmm × mm) 25×145 Product Type Disposable main body Line Width Fine / Bold Ink Oil-based ink Line Width (mm) Thick about 7.0 Fine about 1.2 Type Twin
- PILOT FRIXION Ball Erasable Gel Ink Pen RefillA dedicated replacement core for friction balls and friction ball knocks.Overall Length (mm) 111 Maximum Diameter (Φmm) 6.0 Suitable for Friction ball, friction ball knock Product Type Refill lead Material (Shaft) Resin
- MonotaRO Correction TapeYou can write immediately after making corrections. * The take-up function (knob) is not included.Tape Length (m) 12 Tape Width (mm) 5 Main Unit Size (mm) Approx. 100 x 52 x 16 Product Type Body (disposable) Material Body / Cap: Polystyrene Type Single-use type
- ZEBRA Oil-based Marker Hi-mcKeeA convenient oil-based marker that can be used for both thick and thin. One for both thick and thin. In addition, we have a lineup of line widths and ink colors from extra-thick to extra-fine. It dries quickly and is water resistant, and can be widely used for paper, cloth, wood, cardboard, glass... Read MoreOverall Length (mm) 140.8 Shank Diameter (Φmm) 21.8 Mass (g) 25.1 Line Width (mm) 6.0 thick, 1.5 to 2.0 thin Line Width Bold / fine Product Type Disposable main body Ink Oil-based dye (alcohol) Type Twin
- Teranishi Chemical Industry Magic Ink No.700Extra-fine type (writing line width 0.7 mm) magic ink with a clip. Uses alcohol-based ink with little odor. Ideal for office work and envelope addressing. Suitable for writing names on various things, transparencies, name tags for gardening, and memos for photographs. It is also suitable for nota... Read MoreLine Width (mm) 0.7 Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Dyes, oil-based alcohol inks Line Width Extra-fine characters Type Single
- MonotaRO Paint Marker Oil-based MarkerYou can write vividly on metal surfaces, transparent glass surfaces, and black or white colored surfaces. We use oil-based ink that dries quickly. It is a paint marker that is used by pressing the general tip and bleeding the ink. *As of October 2013, replacement cores are not available. *Shake w... Read MoreQuantity 1 piece Overall Length (mm) 140 Shank Diameter (Φmm) 15 Mass (g) About 17.6 Line Width (mm) About 2 Material (Pen Tip) Acrylic Material (Shaft) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Line Width Medium character Ink Oil-based Type Single
- Tombow Pencil MONO Eraser 5 Pack100% used paper is used for the sleeve. PVC (vinyl chloride)Mass (g) 11 Dimension (mm) 43×17×11 Quantity 5 pieces Act on Promoting Green Procurement Conformity Series MONO Color White
- MonotaRO HighlighterA highlighter pen with beautiful coloring. It also supports thermal paper and carbonless paper. As a writing tool * Do not use for any other purpose.Line Width (mm) 1.0~3.0 Maximum Diameter (Φmm) 10 Overall Length (mm) 135 Mass (g) 8 Product Type Disposable main body Line Width Fine line/thick line Material PP Type Twin Ink Water-based ink
- uni (MITSUBISHI PENCIL) Jet Stream Refill Core SXR-80-05Tip Ball Diameter (mm) 0.5 Mass (g) 0.7 Quantity 1 piece Dimensions (Shaft DiameterΦ x Total Length) (mm) 3×87.7 Ink Oil-based Product Type Refill lead Package plastic
- uni (MITSUBISHI PENCIL) Jet Stream 0.7Jetstream ink uses a low-viscosity, highly lubricious solvent that was not used in conventional ballpoint pens. The coefficient of friction during writing has been reduced to achieve ultimate smoothness. By combining pigments and new coloring materials, we have achieved a black density that is ap... Read MoreTip Ball Diameter (mm) 0.7 Quantity (pcs) 1 Shank Diameter (Φmm) 11.3 Overall Length (mm) 139.6 Thickness (mm) 14.8 Mass (g) 9.3 Product Type Body Act on Promoting Green Procurement Conformity Method Knock type Pen Refills SXR-7 Number of Colors Single color Series jet stream
- ZEBRA Highlighter Fluorescent Optex CareOne for both thick and fine writing. When it dries, it does not flow into water and has excellent light resistance. The bright fluorescent color lasts for a long time. Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not h... Read MoreLine Width (mm) 0.8~4.0 Maximum Diameter (Φmm) 10.8 Overall Length (mm) 133.9 Eco Mark Certification Number 17 112 170 Mass (g) 8.1 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine/thick Type Twin
- ZEBRA SARASA CLIP Pen 0.5As it is a gel ink, it has a smooth and smooth writing taste. Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding. With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purpos... Read MoreTip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 11.0 Eco Mark Certification Number 15 112 026 Product Type Body Material Body: resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Ink Gel ink Pen Refills JF-0.5 core Method Knock type Series Sarasa
- uni (MITSUBISHI PENCIL) Paint Marker BoldIdeal for writing on metal, glass, plastic, etc. * Cannot be used for vinyl chloride and styrofoam.Quantity 1 piece Overall Length (mm) 142.3 Shank Diameter (Φmm) 23.2 Mass (g) 44.8 Line Width (mm) 8.5 Material (Shaft) Aluminum Line Width Bold Product Type Disposable main body Ink Opaque oily Type Single Material (Pen Tip) Sliper (acrylic)
- uni (MITSUBISHI PENCIL) Uni Posca Marker Medium Round CoreVivid colors like poster colors. Overwriting is possible. When it dries, it does not flow into water and has excellent water resistance. No bleeding or back transfer. Since it is water-based, it does not attack the material. There is no unpleasant odor. Since it is opaque ink, it can be written o... Read MoreLine Width (mm) 1.8~2.5 Ink Aqueous pigment Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Medium round core Type Single
- ZEBRA Mackey Paint Marker Extra FineYou can write clearly on black objects! Opaque ink Even if you write on metal products, black rubber, glass bottles, plastics, etc., you can draw dark and clear lines without being affected by the base. Suitable for home work, plastic model painting, horticulture, and marking and painting of part... Read MoreMass (g) 12.4 Overall Length (mm) 141 Product Type Disposable main body Ink Oil-based opaque ink (alcohol) Type Twin Shank Diameter (Φmm) Up to 12.4
- ZEBRA Mckee Extra FineA convenient oil-based marker that can be used for both fine and extra-fine. It dries quickly and is water resistant, and can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. (Not suitable for soft PVC products such as floats.) WritingQuantity 10.0 Dimensions (Shaft DiameterΦ x Total Length) (mm) 11.9×141.8 Ink Color Black Product Type Disposable main body Line Width Fine 1.0 ~ 1.3 mm / Extra Fine 0.5 mm Type For both uses Ink Oil-based dye (alcohol)
- Tombow Pencil Pencil 8900The longest-selling pencil in Japan and widely known. Pencil hexagonal axis. Dozen boxes / recycled paper. For office work / learningCore Color Black Main Application For office work / learning
- Tombow Pencil Eraser MonoRecycled paper is mixed with the wrapping paper. For office draftingQuantity 1 piece Act on Promoting Green Procurement Conformity Series MONO Color White
- ZEBRA Oily Marker Marky Extra ThinOne for both thick and fine writing. Uses alcohol-based ink. Quick-drying and water resistant. It can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. The shaft and cap are made of resin. Cap safety ISO standard compliant.Quantity 1 piece Maximum Diameter (Φmm) 11.9 Overall Length (mm) 141.8 Mass (g) 8.5 Product Type Disposable main body Line Width (mm) Fine 1.0 ~ 1.3, Extra Fine 0.5 Ink Oil-based dye (ink)
- PENTEL Correction Fluid Pen for Both Oil-Based and Water-Based InksBy adopting an ultra-fine stainless steel pipe (tip core diameter 0.78 mm), it is possible to modify even the smallest details. With a portable clip. For both water-based and oil-based inks. For postcards
- ZEBRA Tapuri clip ballpoint penThe tapuri has a long replacement core. 40% increase compared to the conventional knock type (compared to the manufacturer). It is a great deal to write a lot. (* Only Tapuri Clip 0.4 is not a long replacement core.) By adopting a movable binder clip, it can be inserted into a thick board, etc. t... Read MoreTip Ball Diameter (mm) 0.7 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type Series Tapuri clip
- uni (MITSUBISHI PENCIL) Uni-Plocky <Fine character round core + Bold square core>It doesn't smell unpleasant. Even if you write it on paper, there is little bleeding and it does not move back. Uses brightly colored pigment ink. Has excellent water resistance and light resistance. You can also write on metal, glass, and plastic. As it is water-based, it does not damage the... Read MoreOverall Length (mm) 144.5 Eco Mark Certification Number 18 112 195 Shank Diameter (Φmm) 21.5 Thickness (mm) 22.8 Mass (g) 27.1 Line Width (mm) 6.0・1.2~1.8 Ink Aqueous pigment Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Shaft) Play PP Type Twin
- uni (MITSUBISHI PENCIL) Jet Stream 3-color Ballpoint Pen 0.7Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 50%. By combining pigments and new coloring materials, clea... Read MoreTip Ball Diameter (mm) 0.7 Ink Color Black / red / blue Product Type Body Method Knock type Number of Colors Three colors one
- PILOT Oil-based Twin Marker Fine / Extra FineOverall Length (mm) 138 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width (mm) Fine 0.5 Extra fine 0.4 Line Width Fine print / Extra fine print Ink Oily dye Type Twin
- Teranishi Chemical Industry Magic Ink BoldExtra-thick type ideal for posters and pops It is an "ink refill type, pen tip exchange type" that can be written well on anything, so it can be used repeatedly with the separately sold refill ink and replacement pen tip.Line Width (mm) 10×18 Line Width Extra bold Suitable for Extra thick core / MSIN-GD Product Type Ink supply type body Type Single Ink dye, oil ink
- Shachihata Drying penWithout the cap, the pen core will not dry for about 2 weeks! You can work for a long time with the cap removed all day long. Since the pen core does not dry, you can do long hours of work such as making posters and POPs without worrying about opening and closing the cap. The ink used is an alcoh... Read MoreSeries Art line Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Ink supply type body Line Width Medium character Ink Oil-based Options Replenishing ink: KR-ND Type Single
- ZEBRA SARASA CLIP Pen 0.4Rich in colors and smooth writing. Knock type for notebooks and small letters!Tip Ball Diameter (mm) 0.4 Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Eco Mark Certification Number 15 112 026 Ink Aqueous pigment Product Type Body Material Body: resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type Series Sarasa
- ZEBRA Oil-based Ballpoint Pen Rubber 80The shaft has a rubber finish, and the cap is resin. Cap safety ISO standard compliant. Replacement core: H-0.7 coreTip Ball Diameter (mm) 0.7 Quantity (pcs) 10 Maximum Diameter (Φmm) 10.0 Overall Length (mm) 151.5 Mass (g) 8.0 Product Type Body Method Cap type Ink Oil-based Number of Colors Single color
- ZEBRA Oil-based ballpoint pen replacement core SK-0.7 coreMass (g) 0.6 Tip Ball Diameter (mm) 0.7 Quantity 10.0 Maximum Diameter (Φmm) 3.0 Overall Length (mm) 89.8 Ink Oil-based Product Type Refill lead Type SK-0.7
- KOKUYO Smooth Ballpoint Pen <K2> RetractableRetractable oil-based ballpoint pen with low-friction ink for smooth writingTip Ball Diameter (mm) 0.7 Quantity (pcs) 10 Overall Length (mm) 151 Shank Diameter (Φmm) 9 Product Type Body Line Width Fine point Method Knock type Ink Oil-based Number of Colors Single color
- ZEBRA Maky Extra Fine for PaperEven if you write it on paper, it will not bleed and will not move behind. Suitable for imitation paper, drawing paper, cardboard, etc. It can also be used for cloth, wood, glass, plastic, metal, etc. * Depending on the quality of the paper, such as calligraphy and dictionaries, it may be transfe... Read MoreShank Diameter (Φmm) 12.2 Overall Length (mm) 140.7 Eco Mark Certification Number 18 112 016 Mass (g) 9.5 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width (mm) Fine / 0.7-1.2, Extra-fine / 0.5 Line Width Fine print / Extra fine print Type Twin
- ZEBRA Abundant Clip Sharp 0.5You can write a lot and use a binder clip! Uses a movable clip to hold thick fabrics and thick boards.Core Diameter (mm) 0.5 Maximum Diameter (Φmm) 11.4 Overall Length (mm) 141.6 Eco Mark Certification Number 17 112 184 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type
- PENTEL Knock-Type Ballpoint Pen Dot E-ball 0.5A long rubber grip that fits your fingers even if you hold it near the pen tip. Uses a long core with an increased amount of ink compared to the replacement core of conventional knock-type ballpoint pens.Tip Ball Diameter (mm) 0.5 Quantity (pcs) 1 Eco Mark Certification Number 16 112 058 Outer Dimensions (mm) 16×12×148 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Extra-fine characters Method Knock type Material Knock: playback POM, axis: playback PC Ink Oil-based Number of Colors Single color Series dot e ball
- Tombow Pencil Holder Eraser MonozeroPrecision ultra-fine eraser "MONO zero" with the ultimate performance of "pinpoint eraser". The unique precision design that combines the ideas and technologies of the MONO brand promises high work efficiency and a beautiful finish that changes the concept of detail correction... Read MoreMain Unit Dimensions (mm) 13×120 Act on Promoting Green Procurement Conformity
- PENTEL ENERGEL Refill 0.7mmSmooth writing taste Quick-drying clear and clear characters that are hard to get dirtyTip Ball Diameter (mm) 0.7 Quantity 1 piece Ink Energel ink Product Type Refill
- uni (MITSUBISHI PENCIL) Jet Stream 2-color Ballpoint Pen 0.7mmSmooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink. A multi-colored ballpoint pen with two colors (black and red).Tip Ball Diameter (mm) 0.7 Number of Colors 2 colors Ink Color Black / red Product Type Body Line Width Fine point Ink Jet stream ink (oil-based) Method Knock type Pen Refills SXR-80-07
- Fuekinori Kogyo Architectural Sharp Pen 2.0mmStrong and smooth 2.0mm core. Uses an easy-to-use knock type! You can also write on wood, concrete, etc. * Use a mechanical pencil replacement lead 2.0 mm for construction.Mass (g) 12 Core Diameter (mm) 2.0 Product Type Body RoHS directive (corresponding to 10 substances) Correspondence Method Knock type
- Teranishi Chemical Industry Paint marker SR No.551An opaque paint marker that has little odor and is strong outdoors in sunlight and rain. You can write clearly and clearly on black, white, and transparent objects. It is ideal for outdoor exhibitions because it is less likely to fade when exposed to direct sunlight and to flow or disappear even ... Read MoreLine Width (mm) 1.2 Product Type Disposable main body Line Width Fine point Ink Oil-based ink Type Single