All Category

Printers / Scanners / Projectors

View : Grid List
Filter

Items 1 - 40 of 1444

Set Ascending Direction
  1. myDO tack sheet
    NCI myDO tack sheet
    The myDO tack sheet is a 3D printer bed that uses a special process on the surface of the sheet to make the initial layer (first layer) of the modeling material with heat shrinkage such as ABS, PC (polycarbonate), and TPE (polyester soft type filament). It is a high-performance sheet made in Japa... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  2. Projector screen
    SANWA SUPPLY Projector screen
    A projector projection screen that is magnetic and can be easily attached to a steel surface. The surface is a matte whiteboard film material that can be erased with a whiteboard marker pen. A soft and thin lightweight magnet sheet material. Includes marker pen (red / black), eraser, and tray.
    Thickness (mm)  0.53  Mounting Type  Magnet type  Included Accessories  Marker pen (red / black), eraser, tray 
    Rating:
    80%
    from S$73.99
    Min. 4 days
  3. Class 3R green laser pointer
    SANWA SUPPLY Class 3R green laser pointer
    A class 3R compliant laser pointer that achieves surprisingly high brightness with 5 times the output of a class 2 green light laser. Ideal for presentations in bright places or in large auditoriums. It is a highly visible green laser beam with a wavelength of 532 nm, which is said to be easy for... Read More
    Operating Ambient Temperature (℃)  15~35  Material  Aluminum, silicon, rubber  Laser light color  Green  Where to Use  Indoor  Class  JIS class 3R  Included Accessories  Pouch, instruction manual  laser power (mW)  Up to 5  laser reach (m)  Up to about 200 (at night) 
    from S$389.90
    Min. 2 days
  4. 1730x1336mm screen (hanging type)
    ESCO 1730x1336mm screen (hanging type)
    Dimension (mm)  (Screen) 1540 × 1155 <75 type>  Outer Dimensions (mm)  1730×70×1336  Mass (kg)  5.5  Size  75 type  Esco Part No.  EA761LM-41  Mounting Type  Hanging type  Type  Slow winding type 
    from S$389.90
    Min. 6 days
  5. Retransfer color card printer + HDP6600 + double-sided machine
    Fargo Retransfer color card printer + HDP6600 + double-sided machine
    A retransfer card printer that can print to IC cards. A re-transfer type card printer that can print the entire surface up to the edge of the card. With a high resolution of 600dpi, photos are vivid and even small characters are printed clearly. Printing is possible on IC cards such as FeliCa car... Read More
    from S$13,990.00
    Min. 7 days
  6. Green laser pointer
    POLARIS Green laser pointer
    A green laser pointer that has better visibility than red and flies far away. With a convenient touch pen that can operate smartphones and tablets For presentations at meetings, etc. * Never look directly at the laser beam * Do not direct the laser beam toward people or creatures * Do not allow c... Read More
    Diameter x Length (Φmm x mm)  11×150  Operating Temperature Range (℃)  15~35  Wavelength (nm)  532  Mass (g)  58  Suitable Battery  AAA batteries x 2 (included)  Battery Life (hours)  About 3  Reach Distance (m)  About 300  Laser  Green  maximum output (mW)  Less than 1 (JIS standard class II)  Type  Pen type  Material  brass 
    Rating:
    73%
    from S$76.99
    Min. 2 days
  7. Business inkjet printer
    Canon Business inkjet printer
    The entry model pigment black ink with a compact and sophisticated design is characterized by the fact that even fine characters do not bleed clearly. In addition to the standard capacity type, a large capacity type is available. You can choose according to the amount and frequency of printing. I... Read More
    Mass (kg)  2.5  Number of Colors  Ink  4 colors  Outer Dimensions, Width W x Depth D x Height H (mm)  426×255×131  Suitable Paper Size  A4, letter, postcard, L size, KG  Power Supply  AC100V(50/60Hz)  Act on Promoting Green Procurement  Conformity  Ink Level Detecting Function  Dot count method  Printing Method  Inkjet method  Series  PIXUS  Feeding method  Rear tray  Product Type  printer 
    Rating:
    68%
    from S$89.99
    Min. 2 days
  8. PLA filament
    MUTOH PLA filament
    PLA (polylactic acid) is a plant-derived resin. A filament suitable for beginners that has little heat denaturation and is easy to model. It absorbs moisture easily, and the surface is hard, so it is not suitable for polishing or painting the surface after modeling.
    Type  Open reel  Material  PLA resin 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  9. Pointer
    KOKUYO Pointer
    Functionally stretchable It is convenient for explanations in seminars, meetings, and classes.
    Rating:
    90%
    from S$12.99
    Min. 2 days
  10. Compact laser pointer
    POLARIS Compact laser pointer
    Compact and easy-to-carry laser pointer With a strap hole that is convenient to carry The cap at the tip can be replaced, so you can irradiate two types of dots and arrows. With mark For presentations at meetings, etc. * Never look directly at the laser beam. * Do not direct the laser beam toward... Read More
    Reach Distance (m)  (Dot) about 50, (arrow) about 5  Operating Temperature Range (℃)  -10~40  Mass (g)  34  Wavelength (nm)  650  Suitable Battery  AAA battery x 1 (included)  Battery Life (hours)  About 12  Material  Aluminum  Where to Use  Indoor  Maximum Output  Less than 1mW (JIS standard class II)  Type  Pen type  Laser  Red  Main Unit Dimensions (mm)  Φ12×87 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  11. Laser pointer, green laser, pen type, AAA batteries x 2, continuous use for 4 hours
    ELECOM Laser pointer, green laser, pen type, AAA batteries x 2, continuous use for 4 hours
    It is easier to see than red and is overwhelmingly bright, about 8 times brighter. A pen-type green laser pointer that is easy to see with a laser reach of about 200 m.
    Dot size (Φmm)  (Display) about 5  Reach Distance (m)  (Laser) 200  Display LED  (Laser) Green  Material  (Main unit) ABS, (Button) Rubber  Specification  (Safety standard certification) PSC  Number of Buttons  Operating Temperature Range (℃)  15~35  Suitable Battery  2 AAA alkaline batteries  Mass (g)  26  Wavelength (nm)  532  Warranty Period  6 months  Trusco Part No.  836-2123  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 15.2 × 175.3 × 19.6  Mass of Main Unit (g)  About 26  Battery Life (hours)  About 4  Color  Black  Laser  Green light  Applicable Regions  Japan  Maximum Output (W)  Maximum 1m (Class 2)  Type  Pen type 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  12. laser pointer
    YAZAWA laser pointer
    It is ideal not only for presentations using projectors and OHPs, but also for work instructions from a remote location in dangerous places such as construction sites. It can be used in various scenes because it does not damage the irradiated surface even if you point to delicate objects in expla... Read More
    Reach Distance (m)  100~150  Suitable Battery  2 x AAA batteries  Body dimensions (width W x height H x depth D) (mm)  26×97.5×14  Battery Life (hours)  30 consecutive  Mass (g)  40  Wavelength (nm)  650~660  Beam Diameter  8-10mm (5m ahead measurement)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Where to Use  Indoor  Laser Power  Less than 1mW  Laser  Red light 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  13. Laser pointer (green)
    Myzox Laser pointer (green)
    Instruct where it cannot be reached Uses a highly visible green laser that is easy to see even in bright places such as outdoors. Consumer product safety law compliant product (conformity inspection certification number: JQC10319).
    Myzox Code  220693  Mass (g)  74  Laser  Green  Where to Use  Indoor and outdoor  Reach Distance (m)  Up to about 200  Dimension (mm)  Φ13.2×W152 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  14. Green laser pointer standard pen type
    STC Green laser pointer standard pen type
    Uses green light (532 nm), which is about eight times easier to see than red light (650 nm). It can be used in bright places such as under fluorescent lights and in large places such as academic societies. Impact-resistant brass body. In addition to presentations, it can also be used for work ins... Read More
    Diameter x Length L (Φmm x mm)  13.2×155  Operating Temperature (℃)  15~35  Reach Distance (m)  200  Laser Wavelength (nm)  532 (green light)  Suitable Battery  AAA alkaline batteries x 2  Battery Life (hours)  About 4  Mass (g)  Approximately 80 (including batteries)  Laser  Green light  Where to Use  Indoor / outdoor  Type  Pen type  Laser Power  Up to 1mW  Beam Diameter  Φ4 ~ 6mm at 3m ahead 
    Rating:
    92%
    from S$129.90
    Min. 2 days
  15. Laser Pointer
    TOOL TOOL Laser Pointer
    Great for work instructions at construction sites! The pen type allows you to give accurate instructions even from a long distance using a laser. It is also convenient to carry. For housing repair work, building and warehouse maintenance, confirmation, construction site, construction site area wo... Read More
    Laser Power  <1mw (JIS standard class 2 or less)  Main Unit Dimensions (mm)  110×Φ13  Operating Temperature (℃)  25±5  Mass of Main Unit (g)  44 (including 2 batteries)  Wavelength (nm)  650~655  Reach Distance (m)  About 100-150  Battery Life (Continuous Use)  About 20-25  Material (Main Unit)  Aluminum  Where to Use  Indoor / outdoor  Power Supply  Single alkaline battery x 5  Type  Switch / button type  Beam Diameter  Φ8mm to Φ10mm 5m away 
    Rating:
    91%
    from S$59.99
    Min. 2 days
  16. Da Vinci exclusive ABS refill filament RF10BXJP series
    XYZprinting Da Vinci exclusive ABS refill filament RF10BXJP series
    Material  ABS resin  Suitable Models  Da Vinci 1.0 Pro Series 
    from S$55.99
    Min. 2 days
  17. Laser Pointer
    YAZAWA Laser Pointer
    It is ideal not only for presentations using projectors and OHPs, but also for work instructions from a remote location in dangerous places such as construction sites. It can be used in various scenes because it does not damage the irradiated surface even if you point to delicate objects in expla... Read More
    Reach Distance (m)  100~150  Body dimensions (width W x height H x depth D) (mm)  13×124×13  Suitable Battery  2 x AAA batteries  Mass (g)  44  Wavelength (nm)  650~660  Beam Diameter  8-10mm (5m ahead measurement)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gun Metallic  Where to Use  Indoor  Type  Pen type  Laser  Red light 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  18. Da Vinci Jr. Exclusive PLA Filament
    XYZprinting Da Vinci Jr. Exclusive PLA Filament
    Environmentally friendly material PLA filament is a polylactic acid resin composition derived from sugar-containing plants such as corn or sugar cane and is considered to be the most environmentally friendly 3D modeling material. When the PLA filament model is buried in the soil, it decomposes na... Read More
    Temperature (℃)  (Extrada) 210  Mass (kg)  1 (including package)  Diameter (Φmm)  1.75  Mass (g)  600 (filament) 
    Rating:
    87%
    from S$56.99
    Min. 2 days
  19. Pointer (Pointer)
    OPEN INDUSTRIES Pointer (Pointer)
    It is a telescopic pointer that is convenient for meetings and training. * Ballpoint pen is not included at the tip
    Specification  Telescopic 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  20. Pointer Pointer (Large)
    KAIMEI Pointer Pointer (Large)
    Ideal for presentations and classes.
    Size (cm)  22~115 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  21. Red laser pointer
    SANWA SUPPLY Red laser pointer
    A pen-shaped laser pointer that can be quickly taken out during a presentation and is easy to hold in your hand. A laser pointer made of brass, a high-quality material with a moderate weight. It is a general AAA battery type that is usually used, and it is economical with continuous irradiation f... Read More
    Diameter x Length L (Φmm x mm)  13 x 137 (excluding protrusions)  Mass (g)  40 (without batteries)  Laser Wavelength (nm)  650  Continuous Lighting Time (hours)  About 30  laser reach (m)  Approx. 100 (at night)  Color  Black  Material  Continuous irradiation  Where to Use  Indoor  Laser Class  JIS standard class 2  Type  Pen type  Laser light color  Red  laser power (mW)  Up to 1  Type of Laser  Visible semiconductor laser 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  22. Indicator bar made of stainless steel
    MonotaRO Indicator bar made of stainless steel
    Lightweight and compact clip type that can be carried in a notebook or pocket and is convenient to carry. Can also be used as a ballpoint pen by removing the cap at the tip. * Do not point the tip toward a person. It may cause injury. * Do not use for any purpose other than as a pointer.
    Length (mm)  120~500  Mass (g)  20  Diameter (Φmm)  Type  Clip type  Specification  Elasticity  Material  Stainless steel  Function  With ballpoint pen function 
    Rating:
    100%
    from S$5.49
    Min. 2 days
  23. Laser pointer (200-LPP026)
    Sanwa Direct Laser pointer (200-LPP026)
    Since the laser shape can be switched to four, point type, round type, linear type, and arrow type, You can make an effective presentation according to the contents of the slides and the size of the venue. The laser shape can be easily switched by simply turning the upper ring. Since it uses a hi... Read More
    Power Supply  2 x AAA alkaline batteries  Operating Ambient Temperature (℃)  About 20-35  Dimension (mm)  About Φ13.2 × 152 (clip not included)  Mass (g)  Approximately 49.6 (without batteries)  Material  Brass, polycarbonate  Color  Dark gray  Laser light color  Green  Laser Wavelength (nm)  Green / 532  Where to Use  Indoor  Laser Class  JIS Standard Class 2 (Class2)  Laser Power  Maximum: less than 1mW  Instruction Manual  Yes 
    Rating:
    90%
    from S$159.90
    Min. 5 days
  24. Laser Pointer, Red Laser, Pen Type, AAA Battery x 2, 40 Hours of Continuous Use
    ELECOM Laser Pointer, Red Laser, Pen Type, AAA Battery x 2, 40 Hours of Continuous Use
    Battery lasts long, operating time is about 40 hours. A pen-type red laser pointer that is easy to see with a laser reach of about 100 m.
    Dot size (Φmm)  (Display) about 5  Reach Distance (m)  (Laser) 100  Display LED  (Laser) Red  Material  (Main unit) ABS, (Button) Rubber  Specification  (Safety standard certification) PSC  Operating Temperature Range (℃)  0~40  Number of Buttons  Suitable Battery  2 AAA alkaline batteries  Warranty Period  6 months  Wavelength (nm)  650  Trusco Part No.  836-2126  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 15.2 × 175.3 × 19.6  Mass of Main Unit (g)  About 20  Battery Life (hours)  About 40  Color  Black  Applicable Regions  Japan  Maximum Output (W)  Maximum 1m (Class 2)  Type  Pen type  Laser  Red light 
    Rating:
    70%
    from S$46.99
    Min. 2 days
  25. Da Vinci Pro Series dedicated platform tape sheet type
    XYZprinting Da Vinci Pro Series dedicated platform tape sheet type
    As ONE Part Number  62-4128-11 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  26. ABS filament
    MUTOH ABS filament
    It is a material that has high heat resistance and is more adhesive and stronger than PLA. The surface can be treated with a file, etc., and it can also be painted. However, the heat shrinkage is large, and the modeled object tends to warp. This filament is suitable for advanced users because it ... Read More
    Material  ABS resin  Type  Open reel 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  27. Projector Screen
    SANWA SUPPLY Projector Screen
    It is a simple wall-mounted projector screen. The screen can be rolled up and stored when not in use. It can be used as a simple tripod type with the optional tripod. It is lighter than a normal tripod type, and the projector screen and tripod can be separated, making it easy to handle. As a wall... Read More
    Included Accessories  2 hanging brackets (left and right)  Specification  Aspect ratio / 4: 3  Material (Screen)  Matt system  Mounting Type  Wall-mounted 
    Rating:
    80%
    from S$189.90
    Min. 2 days
  28. Extruder for Da Vinci Pro Series
    XYZprinting Extruder for Da Vinci Pro Series
    from S$249.90
    Min. 2 days
  29. Green Laser Pointer
    SANWA SUPPLY Green Laser Pointer
    A green laser pointer with green light, which is said to be easier to see visually than red light, can explain to the audience in an easy-to-understand manner. Even a bright projector with a high-recognition green laser can clearly show the location. A green laser beam can irradiate up to about 2... Read More
    Power Supply  2 x AAA alkaline batteries  Laser Wavelength (nm)  532 (green light)  Operating Ambient Temperature (℃)  About 20-35  Battery Life (hours)  About 3 hours  Color  Black  Material  Brass, iron, polycarbonate  Laser Class  Class 2  Display LED  Green  Where to Use  Indoor  Type  Pen type  Laser Power  Up to 1mW  Laser  Visible green semiconductor laser  Dimension (mm)  Φ13.2×152.5 
    Rating:
    20%
    from S$139.90
    Min. 2 days
  30. Laser Pointer, Red Laser, No Presenter Function, Buttonless, Small, AAA Battery x 1, 20 Hours of Continuous Use
    ELECOM Laser Pointer, Red Laser, No Presenter Function, Buttonless, Small, AAA Battery x 1, 20 Hours of Continuous Use
    It fits in a small chest pocket and is convenient to carry. A red laser pointer with a total length of about 88.5 mm and a weight of 15 g, which is compact and lightweight and convenient to carry.
    Operating Temperature Range  0-40 degrees  Number of Buttons  laser reach (m)  100  Measurement Wavelength  650  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 17 × 17 × 88.5  Battery Life (hours)  About 20  Mass of Main Unit (g)  Approx. 15 (excluding batteries)  Material  Body (ABS) / Clip (stainless steel)  Display  Dot (Φ5mm)  Applicable Regions  Japan  Maximum Output  Maximum 1mW (Class 2)  Suitable Battery  One AAA alkaline battery  Safety Standard  PSC  Type  Pen type  Laser light color  Red 
    Rating:
    50%
    from S$38.99
    Min. 2 days
  31. Reel Pointer Premium Line PL-R110
    PLUS (Stationey) Reel Pointer Premium Line PL-R110
    Red laser compact type that is easy to store in your pocket Uses a 635nm laser diode that has a short wavelength and is brighter and easier to see. It feels about twice as bright as the general 650nm type. Easy to use with a single AAA battery. * The PSC mark is displayed in conformity with the t... Read More
    Reach Distance (m)  (Night) 100  Output (mW)  1 (Class 2)  Wavelength (nm)  635 (red light)  Battery Life (Continuous Use)  Approx. 5 (when using alkaline battery)  Mass (g)  Approximately 60 (including batteries)  Material  Brass  Type  Pen type  Suitable Battery  One AAA battery  Laser  Red light  Outer Dimensions (mm)  W120 × Φ14 (excluding protrusions) 
    Rating:
    84%
    from S$86.99
    Min. 2 days
  32. Filament (For Da Vinci Nano & Mini & Jr Only)
    XYZprinting Filament (For Da Vinci Nano & Mini & Jr Only)
    Filament type resin for 3D printers. PLA resin has little heat denaturation and is easy to model even large ones. It is less elastic than ABS resin and surface processing is difficult. ABS resin has high heat resistance, and is more adhesive and stronger than PLA resin. It can be painted with pla... Read More
    Filament diameter (Φmm)  1.75  Content (g)  600  Type  Refill type (no cartridge) 
    from S$76.99
    Min. 2 days
  33. Wireless LAN unit / USB type for business projector
    EPSON Wireless LAN unit / USB type for business projector
    Compatible with USB unit type IEEE802.11b (1-14ch) and IEEE802.11g / n (1-13ch). Please see the Epson homepage for details of the specifications (epson.jp/lcp/lan.htm)
    from S$139.90
    Min. 2 days
  34. Green Laser Pointer
    TEJI Green Laser Pointer
    Compared to the red laser, the reach of the beam is longer and the visibility is higher. Consumer product safety law compliant product.
    Dimension (mm)  118.5×Φ14.5  Operating Temperature (℃)  15~35  Power Supply  2 x AAA alkaline batteries  Laser Wavelength (nm)  532  Mass (g)  58 (including batteries)  Beam Diameter  7-8mm (5m ahead)  Reach Distance (m)  About 150-200  Battery Life (hours)  About 2 to 2.5 (when using continuously)  Material  Aluminum, tip / tail plug / brass  Laser Power  Less than 1mW (JIS standard class 2)  Type  Pen type  Laser  Visible green semiconductor laser 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  35. USB document camera
    SANWA SUPPLY USB document camera
    A document camera that connects via USB and does not require a power supply. 8 megapixel autofocus camera, capable of capturing fine text and details of small subjects. The LED light is mounted on the camera body. It can be turned on / off with the button mounted on the camera. It can be stored v... Read More
    USB Cable (m)  1.5  Shooting Distance (cm)  10  Dimensions, Width W x Depth D x Height H (mm)  255 x 80 x 40 (when folded)  Shooting Range  400×300mm  Mass (g)  620  Number of Pixels  8 million pixels  White Balance  Adjust with buttons  F Value  Automatic adjustment  Brightness  Automatic adjustment  contrast  Automatic adjustment  Image Sensor  CMOS  Frame Rate  Up to 30fps  Supported OS  Windows 10・8.1・8・7  Format Type  YUY2、MJPG  Focus  auto focus 
    from S$399.90
    Min. 2 days
  36. Line laser projector 5RG
    MURATEC-KDS Line laser projector 5RG
    The guideline is clearly displayed with a laser in places where marking is not possible. Since there are 3 rotating parts, it is possible to irradiate the line in all directions, up and down, left and right, and 360 degrees. Since the pedestal is a magnet, it can be easily installed. The guidelin... Read More
    Operating Temperature  -10℃~+50℃  Operating Temperature Range (℃)  -10~50  Line Projection Angle (°)  120  Mass (g)  167  Dimension (mm)  60×55×40  Trusco Part No.  773-6517  RoHS directive (corresponding to 10 substances)  Correspondence  Indication Accuracy  Line: ± 1mm / 5m (linearity) 
    Rating:
    80%
    from S$469.90
    Min. 2 days
  37. Projector stand
    Sanwa Direct Projector stand
    The projector can be installed in a small space, and it does not take up space even if it is put away when not in use. The top plate has a guard to prevent the equipment from falling. The height can be adjusted from 65 cm to 100 cm. With casters that are easy to move, you can easily adjust the pr... Read More
    Total Load Capacity (kg)  15  Mass (kg)  4.7  Function  Height adjustment  Material (Top Plate)  MDF (with PVC sheet)  Material (Frame)  Steel (epoxy resin powder coating) 
    Rating:
    100%
    from S$139.90
    Min. 5 days
  38. Hand-wound projector screen
    RAMASU Hand-wound projector screen
    Easy installation with your favorite tools (pushpins, nails, strings, etc.) in the eyelet holes. High chromaticity reproducibility realizes beautiful and vivid projection. Lined to prevent light transmission. It can be installed anywhere. Since it can be wound by hand, it is convenient to carry a... Read More
    Aspect ratio  16:9  Warranty Period  6 months  Mounting Type  Wall-mounted 
    Rating:
    60%
    from S$76.99
    Min. 5 days
  39. Marking laser
    STS Marking laser
    The work process is positioned by irradiating the laser line. The high brightness laser element of 10mW is adopted. The focus can be adjusted, and the laser line is projected sharply according to the distance. The irradiation direction can be freely adjusted with the gantry. Positioning of work p... Read More
    Mass (g)  236  Trusco Part No.  337-5005  Light Output  5mW or less (Class 2M JIS C6802 2005)  Size (mm)  62×87  Light Angle  70°  Power Supply  AC100~240  Focus Adjustment  Lens focus variable type 
    Rating:
    60%
    from S$399.90
    Min. 2 days
  40. Green laser pointer with dustproof and splashproof LED light
    SANWA SUPPLY Green laser pointer with dustproof and splashproof LED light
    An emerald green laser pointer with a high-brightness LED light and IP64-compliant dust-proof and drip-proof specifications that is effective in a variety of situations, from logistics to construction and construction sites. It is equipped with a green light emerald green laser that is said to be... Read More
    Mass (g)  210 (including battery)  Power Supply  3 AAA alkaline batteries  Laser Wavelength (nm)  515±10  Material  Aluminum  Laser  Green light  Where to Use  Indoor / outdoor  Laser Power  Up to 1mW  Reach Distance (m)  Up to 200  Dimension (mm)  Φ30 × 158 (excluding protrusions) 
    Rating:
    80%
    from S$399.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1444

Set Ascending Direction