All Category

Personal Computer Accessories

There are various kinds of PC accessories such as accessories that are convenient to use with a PC and peripherals, lights that can be connected to a USB, and bags that can be stored and carried. When divided into three types, firstly, the functions such as memory reader / writer, USB serial converter, and display distributor are added. The second is to improve the work environment such as cable covers, earthquake-resistant stoppers, and LCD protective films. Thirdly, there are bags for PCs, multi-cushion cases, accessory cases, etc.
View : Grid List
Filter

Items 1 - 40 of 17256

Set Ascending Direction
  1. Mouse Pad Surface Cloth
    MonotaRO Mouse Pad Surface Cloth
    Non-slip processing makes it hard to slip on the desk. ■■ We also recommend the separately sold "Wireless Qi with charging". ■ Order code: 63850965 ■ For mouse operation when working on a PC. * Some optical and laser mice may not be compatible depending on the specifications and individ... Read More
    Material  Front / Cloth / Back / Rubber  Color  Black  Mass (g)  70 
    Rating:
    90%
    from S$2.79
    Min. 2 days
  2. Desk Clamp
    SANWA SUPPLY Desk Clamp
    Material  Steel 
    Rating:
    85%
    from S$4.69
    Min. 2 days
  3. Plug safety cover (for 2P, 6 pieces)
    SANWA SUPPLY Plug safety cover (for 2P, 6 pieces)
    You can prevent outlet fires due to tracking.
    Compatible plug  2P normal power plug 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  4. Turntable
    SANWA SUPPLY Turntable
    Since it uses a metal roller, it rotates smoothly. You can rotate the LCD display or laptop to a position where you can easily see it. Ideal for sharing a monitor or laptop with two people.
    Included Accessories  Non-slip sheet (4 sheets)  Material  ABS resin 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  5. Mouse pad with wrist rest Integrated light COMFY
    ELECOM Mouse pad with wrist rest Integrated light COMFY
    A wrist rest-integrated mouse pad that uses low-resilience polyurethane. Absorbs and distributes wrist load. Supports long hours of PC work. The newly developed dimple processing makes it smooth and comfortable! A hard plate is used for the mouse operation surface, and the burden on the wrist is ... Read More
    Shape  Integrated wrist rest  Mass (g)  286 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  6. USB Hub 2.0 4-Port Bus Power Swing Connector with Magnet Cable Length 10cm
    ELECOM USB Hub 2.0 4-Port Bus Power Swing Connector with Magnet Cable Length 10cm
    The cable length is as short as 10 cm, and it is a 4-port USB hub that can be used comfortably without the cable getting in the way even when used with a laptop computer. The USB connector uses a swing connector that can rotate 180 degrees in the horizontal direction and is easy to handle even wh... Read More
    Mass (g)  About 27.0  Number of Ports  Warranty Period  6 months  Operating Humidity (%)  30-80 (no condensation)  Power Supply Method  Bus power / self power  Operating Temperature Range (℃)  5~40  Connector Shape-Upstream  USB A (male)  Connector Shape-Downstream  USB A (female) x 4 
    Rating:
    93%
    from S$21.99
    Min. 2 days
  7. USB-serial conversion cable
    KYOHRITSU PRODUCTS USB-serial conversion cable
    A cable that looks just like a cable? Actually, it is a cable with a built-in conversion chip! It is a USB-serial conversion cable with a built-in FTDI [FT232R] chip in the USB connector part. Serial communication [UART] can be performed between the PC and the microcomputer with this single cable... Read More
    Color  Black  Output Voltage (V)  About 5  Output Current (mA)  Up to 75  Operating Ambient Temperature (℃)  -40~85  Signal input / output system  L=0V,H=3.3V[CTS, TXD, RXD, RTS]  Male mounting  USB Type-A  Female mounting  QI 6P 2.54mm pitch  Conversion Type  Female - Male 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  8. Office carrying tote
    Nakabayashi Office carrying tote
    With a handle, it is convenient when you take it out of the shelf. On the opposite side is a mesh fabric drink pocket. With business card pockets on the front and sides. The length of the handle can be adjusted. Meetings in the office / movement within the school. Free address, luggage management... Read More
    Material  Polyester  Color  Black  Size  A4  Mass (g)  440  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$36.99
    Min. 2 days
  9. Laptop stand
    SANWA SUPPLY Laptop stand
    By operating the lever on the back of the front of the main unit, you can adjust the angle in 4 steps. Since the height of the screen can be adjusted to a position that is easy to see, it is ideal for watching DVDs and TVs on a laptop computer. If you use an external keyboard and mouse together, ... Read More
    Included Accessories  Fixing belt 
    Rating:
    80%
    from S$84.99
    Min. 2 days
  10. SMART FIT ACTACT Carrying Bag (Horizontal Type)
    LIHIT LAB. SMART FIT ACTACT Carrying Bag (Horizontal Type)
    Water repellent finish on the outer fabric and cushioning on the body. An ultra-lightweight carrying bag that supports people who are active every day. * Shoulder belt is sold separately. Please purchase the dedicated shoulder belt (A-7679) separately.
    Material  Polyester  Mass (g)  About 380  Feature  Water-repellent 
    from S$38.99
    Min. 2 days
  11. CD Ireto (Light)
    TENMA CD Ireto (Light)
    Since it is a transparent type, you can check the contents even from the outside. Ideal for organizing equipment and parts. The lid has a lock so that the contents will not spill even if it falls over.
    Set Contents  Partition plate  Color  Clear 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  12. Serial Cable RS-232C Cable 9 Pins
    ELECOM Serial Cable RS-232C Cable 9 Pins
    You can connect the computer and RS-232C peripherals. Eco-friendly ECO (Compatible models) PC / AT compatibles (DOS / V machines), NEC ◎ PC98-NX series
    Color  Black  Connector Shape  D-Sub9 pin female-D-Sub9 pin female  RoHS directive (corresponding to 10 substances)  Correspondence  Conversion Type  Female - Female 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  13. Power strip
    SANWA SUPPLY Power strip
    It is a standard type. Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection. Comes with a magnet that can be temporarily fixed to a steel desk. A name tag that can be handwritten with an oil-based pen is at... Read More
    Included Accessories  Name tag x 7, outlet cap x 2  Specification  Standard type  Color  White  Standard  PSE compliant  Number of Outlets  Outlet Type  Grounding 2P retaining  Rated Capacity  15A / 125V (up to 1500W in total)  Function  With magnet  Plug Shape  3P 
    from S$36.99
    Min. 2 days
  14. 30cm VGA analog RGB (HD15 / mini D-Sub 15 pin)-5x BNC coaxial (RGBHV) conversion cable male / female
    StarTech.com 30cm VGA analog RGB (HD15 / mini D-Sub 15 pin)-5x BNC coaxial (RGBHV) conversion cable male / female
    Short and soft cable design HD15 VGA (male) -5x BNC (female) connector Connect BNC cable connection panel or projector to VGA distribution amplifier or PC * For RGB signals, red, green, and blue cables are used, black cables are used for vertical synchronization, and white cables are used for hor... Read More
    Color  Black  Mass (g)  103  Connector A  VGA (High Density D-Sub) [15 Pin]  Connector B  BNC (RF coaxial type)  Conversion Type  Male - Male 
    from S$19.99
    Min. 2 days
  15. Small adapter D-Sub 15 pin (mini) male to female
    MonotaRO Small adapter D-Sub 15 pin (mini) male to female
    It is an adapter for extending a cable with a D-Sub 15pin (mini) connector. * When storing, keep it out of the reach of children.
    Male mounting  mini D-Sub15pin  Female mounting  mini D-Sub15pin  Conversion Type  Female - Male 
    from S$6.29
    Min. 2 days
  16. Power strip
    SANWA SUPPLY Power strip
    Comes with a convenient centralized switch. It has a protective coating and uses a durable cord that does not easily break. Urea resin material is used for the outlet, and it has a structure that is resistant to heat. Swing plug with 2P ground cord. The base of the plug has an insulating cap that... Read More
    Mass (g)  585  Switch  Centralized switch  Outlet Type  3P  Rated Capacity  15A / 125V (up to 1500W)  Plug Shape  2P swing plug 
    from S$29.99
    Min. 2 days
  17. CPU Stand
    KOKUYO CPU Stand
    Specification  With casters  Withstand Load N (kgf)  294N (about 30kgF) 
    from S$68.99
    Min. 2 days
  18. Category 6 UTP single wire cable only
    SANWA SUPPLY Category 6 UTP single wire cable only
    Self-acting UTP category 6 single wire cable. (Connector not included) A category 6 compliant LAN cable that fully supports Gigabit Ethernet. Achieves a transmission speed of 1000 Mbps (1 Gbps). It achieves a transmission band of 250MHz, which is 2.5 times that of Enhanced Category 5. There is a ... Read More
    Color  Light gray  Material (Main Unit)  PVC (polyvinyl chloride), copper  Standard  CAT6  Structure  Single wire  Number of Cores  8 cores  Cable  Standard  Connector  Yes  Cable Outer Diameter (Φmm)  6.4  Shielding  UTP cable  Terminal Connection  Cable only  Logarithm (P)  Fit boots  ADT-MC7 series  Locking Clip-tab Protection 
    from S$229.90
    Min. 2 days
  19. Cable wiring tray mesh ERD series only
    SANWA SUPPLY Cable wiring tray mesh ERD series only
    Included Accessories  Hardware × 2, Velcro fastener × 4  Material  Steel / Nylon mesh 
    from S$87.99
    Min. 2 days
  20. Class 3R green laser pointer
    SANWA SUPPLY Class 3R green laser pointer
    A class 3R compliant laser pointer that achieves surprisingly high brightness with 5 times the output of a class 2 green light laser. Ideal for presentations in bright places or in large auditoriums. It is a highly visible green laser beam with a wavelength of 532 nm, which is said to be easy for... Read More
    Included Accessories  Pouch, instruction manual  Material  Aluminum, silicon, rubber  Operating Ambient Temperature (℃)  15~35  Where to Use  Indoor  Class  JIS class 3R  Laser light color  Green  laser power (mW)  Up to 5 
    from S$389.90
    Min. 2 days
  21. Business bag
    Sanwa Direct Business bag
    With 20 abundant pockets, it can handle various small items. A large front pocket can also store PET bottles. The main room has a large capacity of 8 cm gusset. Comes with a carry supporter that is convenient for business trips. It also supports A4 large notebooks. Thick PE foam protects your lap... Read More
    Specification  [Carry supporter] Available  Material  [Surface] Polyester  Color  Black  Mass (g)  810  Suitable Size  [PC size] 14 type wide 
    from S$76.99
    Min. 5 days
  22. 1.8m VGA Analog RGB (HD15 / Mini D-Sub 15pin)-5x BNC Coaxial (RGBHV) Conversion Cable Male / Male
    StarTech.com 1.8m VGA Analog RGB (HD15 / Mini D-Sub 15pin)-5x BNC Coaxial (RGBHV) Conversion Cable Male / Male
    Connect your PC's VGA / SVGA ports to a monitor that uses five BNC connectors *There is a possibility of 14 pins. *RGB signals use red, green, and blue cables, vertical synchronization uses black cables, and horizontal synchronization uses white cables.
    Color  Black  Mass (g)  257  Connector A  VGA (High Density D-Sub) [15 Pin]  Connector B  BNC (RF coaxial type)  Conversion Type  Male - Male 
    from S$27.99
    Min. 2 days
  23. SMART FIT Carrying Bag (Wide Open Type) A4
    LIHIT LAB. SMART FIT Carrying Bag (Wide Open Type) A4
    from S$59.99
    Min. 2 days
  24. Ring file case
    SANWA SUPPLY Ring file case
    A dedicated file case that can file up to 12 non-woven fabric cases with 2 holes. The ring type makes it easy to replace the non-woven fabric case, so you can easily organize the media. It has a lock function to prevent the spread of files. It is a bargain set of two. * Non-woven fabric case is n... Read More
    Color  Clear 
    from S$8.19
    Min. 2 days
  25. Serial Cable RS-232C Cable 9 Pin Interlink Support
    ELECOM Serial Cable RS-232C Cable 9 Pin Interlink Support
    Data can be transferred between DOS / V PCs using Interlink. Eco-friendly ECO PC / AT compatibles (DOS / V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC ◎ PC98-NX series * Please use the included "IntelliSync 97 for W... Read More
    Color  Black  Connector Shape  D-Sub9 pin female-D-Sub9 pin female  RoHS directive (corresponding to 10 substances)  Correspondence  Conversion Type  Female - Female 
    from S$24.99
    Min. 2 days
  26. Adjustable according to the width of the power tap fixing clamp + table tap holder + OA tap
    StarTech.com Adjustable according to the width of the power tap fixing clamp + table tap holder + OA tap
    Table tap fixed holder. Adjustable according to the width of the OA tap. Power strip fixed clamp. Place the power outlet in an easily accessible location such as a desktop, table, or counter. <Fix table taps according to your needs> This OA tap holder makes it easy to pinch flat surfaces su... Read More
    from S$33.99
    Min. 2 days
  27. Business bag PC bag 15.6 inch rucksack backpack Ruminant water repellent large capacity 4 air chamber with USB charging port A4 compatible black
    ELECOM Business bag PC bag 15.6 inch rucksack backpack Ruminant water repellent large capacity 4 air chamber with USB charging port A4 compatible black
    It has a smart appearance and can be fully stored. Equipped with a USB port that is convenient for charging smartphones, the 4-air chamber PC backpack "Ruminant" can be used stylishly in business situations. It is a 4-air chamber PC backpack "Ruminant" that can be used stylish... Read More
    Color  Black  Mass (g)  About 1110  Type  Ruck sack  Standard  USB 2.0 standard (compliant)  Plug  Gold plated pin 
    from S$169.90
    Min. 5 days
  28. 2m USB 2.0 cable type A (male)-type B / L left facing (male)
    StarTech.com 2m USB 2.0 cable type A (male)-type B / L left facing (male)
    1x USB-A male connector 1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps Connect USB 2.0 devices such as printers, scanners, and external USB hard drives in hard-to-reach tight spaces
    Color  Black  Mass (g)  59.6  Plug  Nickel plating  Shielding  Double shield (braided + aluminum foil)  Connector A  USB Type-A [4 pin]  Connector B  USB Type-B [4 pin]  USB type  USB2.0  Conversion Type  Male - Male 
    from S$16.99
    Min. 2 days
  29. High-speed HDMI long cable (active)
    SANWA SUPPLY High-speed HDMI long cable (active)
    A cable that connects a recorder or personal computer to a device such as a TV or projector. The HDMI connector has a built-in equalizer function that can transmit stable signals even over long distances. You can enjoy high-definition video by transmitting high-quality, high-quality digital data ... Read More
    Specification  Gold plated pin  Color  Black  Structure  Twisted pair with shield  Plug  Gold plate  Shielding  Triple shield  Type of Cable  Long  Conversion Type  Male - Male 
    from S$769.90
    Min. 5 days
  30. Analog RGB cable
    SANWA SUPPLY Analog RGB cable
    It is a cable for connecting each company's personal computer <model with mini D-sub (HD) 15pin display I / F> to the display of 5BNC input. A high frequency impedance 75Ω coaxial cable for video is used for the wire. A double shielded cable with a sealed aluminum shield inside the copp... Read More
    Standard  UL2919 (cable)  Cable Outer Diameter (Φmm)  Shielding  Double shield  Male mounting  Mini D-sub (HD) 15 pin / BNC x 5  Conversion Type  Male - Male 
    from S$76.99
    Min. 2 days
  31. Carrying bag (200-BAG048-L)
    Sanwa Direct Carrying bag (200-BAG048-L)
    A lightweight 3WAY business bag with a backpack, shoulder, and handbag. With the gusset expansion function, the main room supports a large capacity. (Expands about 5 cm) The main room uses a dial-type fastener lock that does not require a key. It is a double type with a document storage space. A4... Read More
    Included Accessories  Shoulder belt  Material  Surface / Polyester (Water repellent)  Color  Black  Key  Dial fastener lock  Instruction Manual  None  Number of air chambers  2 air chambers 
    from S$109.90
    Min. 5 days
  32. Polished LC optical connector duplex
    Panduit Polished LC optical connector duplex
    Duplex LC optical connector. Comes with 900 μm buffer boots. It can be regenerated up to 2 times. For optical fiber communication * Please use the special tool (FCAM KIT). * Please prepare special boots separately for attachment to 1.6-2.0mm cable and 3.0mm cable.
    Mass (g)  5.4  Operating Temperature Range (℃)  -10~60  Insertion Tolerance  500 times or more  Where to Use  Indoor  Insertion loss (dB)  0.3 (average) 
    from S$129.90
    Min. 4 days
  33. Cable Staple with Fixed Nail
    YAZAWA Cable Staple with Fixed Nail
    It is used in the same way as nailing to fix the cord.
    Color  White 
    from S$2.49
    Min. 6 days
  34. Category 6 shield patch cord
    Panduit Category 6 shield patch cord
    Category 6 shield patch cord. All patch cords have passed factory performance tests.
    Color  Blue  Operating Temperature Range (℃)  -10~60  Standard  CAT6  Structure  Twisted wire (stranded wire)  Cable  Standard  Cable Outer Diameter (Φmm)  6.1  Terminal Connection  T568B  Connection  T568B  Conductor size (AWG [mm 2 ])  26AWG 
    from S$129.90
    Min. 4 days
  35. 2-input 1-output HDMI display selector / selector / switch with 1080p auto / priority switching function
    StarTech.com 2-input 1-output HDMI display selector / selector / switch with 1080p auto / priority switching function
    Automatic changeover priority switch Built-in manual control console EDID embroidery video connection Supports embroidery video resolution 1080p Mounting bracket included Automatically switch Blu-ray players, set-top boxes, game consoles, etc. in a home theater environment Connect / switch betwee... Read More
    Color  Black  Mass (g)  290  Number of Ports  Power Consumption (W)  18  Output Current (A)  1.5  Storage Temperature (℃)  -20 ~ 60  Input Current (A)  0.6  Operating Temperature (℃)  0 ~ 40  Connector A  HDMI (19 pin)  Connector B  HDMI (19 pin) 
    from S$199.90
    Min. 6 days
  36. AC100-AC240V / 6A Multi-country Conversion Plug
    ESCO AC100-AC240V / 6A Multi-country Conversion Plug
    It is a conversion plug for using Japanese electric appliances overseas. Mobile terminals that can be charged via USB, such as smartphones, PSPs, and ipads, can also be charged.
    Mass (g)  77 
    from S$37.99
    Min. 3 days
  37. Carrying bag (200-BAGBP022BK)
    Sanwa Direct Carrying bag (200-BAGBP022BK)
    Mobile desk function that can be used as a workbench or table. Smart hard shell design. Excellent impact resistance. Multi-functional such as USB port, carry supporter, bag-in-bag, anti-theft pocket, waterproof zipper (made by YKK), chest belt, etc.
    Included Accessories  organizer  Specification  Carry supporter available  Material  (Appearance) ABS  Color  Black  Capacity (L)  About 15  Finish Processing  Water repellent 
    from S$299.90
    Min. 5 days
  38. Italian design + AVIANO + multi-business back + PC back + 13 inch compatible
    Bombata Italian design + AVIANO + multi-business back + PC back + 13 inch compatible
    Bombata was born in Italy in 2009. A colorful and playful bag brand created by Italian designer Fabio Guidoni, abandoning all the rigid stereotypes of PC bags. Silicone material that fits in your hand is used for the handle. The body is made of lightweight yet durable PVC leather. Furthermore, th... Read More
    Specification  Fastener: Fastener  Material  Water repellent fabric, silicone  Mass (g)  About 880 
    from S$189.90
    Min. 11 days
  39. EDLP Corded Tap Extension Cord Power Strip 3 Ports Tracking Fire Prevention Rotating Outlet
    ELPA (Asahi Electric) EDLP Corded Tap Extension Cord Power Strip 3 Ports Tracking Fire Prevention Rotating Outlet
    The plug part has a tracking-resistant cover that prevents dust from entering and prevents fire. The code conforms to the Japan Wiring Equipment Manufacturers Association Standard (JWDS0010) and is highly safe. In order to improve flame retardancy, UL94V-0 ABS resin, which has the highest flame r... Read More
    Color  White  Rated Power (W)  1500 or less  Rated Voltage (V)  125  Number of Outlets  Outlet Type  2P  Rated Current (A)  15  Function  With tracking cover, flame retardant  Plug Shape  2P Swing plug 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  40. Ethernet Cable, Support CAT5e Standards
    MonotaRO Ethernet Cable, Support CAT5e Standards
    It is a cable with twisted wire specifications that is easy to handle. *Do not bend the cable too small. *When installing in a doorway or a place where chairs or trolleys run, please protect it with a cable protector. *Do not pull the cable or untwist it. There is a risk of disconnection or funct... Read More
    Color  Blue  Standard  CAT5e  Applicable Standard  1000BASE-T/100BASE-TX/10BASE-T  Structure  Twisted wire (stranded wire)  Cable  Standard  Locking Clip-tab Protection  Yes 
    Rating:
    89%
    from S$2.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 17256

Set Ascending Direction