All Category

LCD Monitors / Displays

A monitor display is a screen device used to view operations such as operating a computer or displaying images. LCD screen types are the mainstream, and there are also power-saving products of LED back panels. Many of them are equipped with an HDMI terminal that is convenient for playing Blu-ray images with high image quality and high sound quality. NVIDIA 3D Vision compatible monitor display allows you to enjoy 3D movies and games. In addition, there are touch panel type small monitors that can be operated with the pen tip or gloves, and various monitors can be selected according to the application.
View : Grid List
Filter

Items 1 - 40 of 1644

Set Ascending Direction
  1. LX Desk Mount Arm (Matte Black)
    ERGOTRON LX Desk Mount Arm (Matte Black)
    Use the LX Desk Monitor Arm to find the best view for you, save desk space and discover yourself the most productive, place the screen where you need it in each project, While you need to rest the screen, fold the arm and push it aside to reclaim space,
    Rating:
    80%
    from S$279.90
    Min. 2 days
  2. 4-axis arm for laptop (pole mounting parts)
    THANKO (Electronics) 4-axis arm for laptop (pole mounting parts)
    * Laptop is not included. Pole is not included.
    RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  10  Warranty Period  6 months from date of purchase 
    from S$85.99
    Min. 2 days
  3. Horizontal / vertical articulated LCD monitor arm
    SANWA SUPPLY Horizontal / vertical articulated LCD monitor arm
    A monitor arm that allows you to choose between a clamp type and a grommet type mounting method. A monitor arm that combines a horizontal arm and a vertical arm with a built-in gas cylinder. The position can be changed according to the height of the line of sight to be used. (Not completely fixed... Read More
    Mass (kg)  3.4  Material  Clamp / Aluminum / Steel, Arm / Aluminum  Type of Sign  Clamp type, grommet type  Type  Desk mounting type  Included Accessories  Display mounting screws (M4 x 12, 4)  Arm movement direction  Horizontal and vertical 
    from S$329.90
    Min. 2 days
  4. High load capacity horizontal vertical articulated LCD monitor arm
    Sanwa Direct High load capacity horizontal vertical articulated LCD monitor arm
    It is a clamp type monitor arm. A monitor arm that combines a horizontal arm and a vertical arm with a built-in gas cylinder. The position can be changed according to the height of the line of sight to be used. (Not completely fixed) The corresponding display weight is 8.0 to 20.0 kg. The tilt an... Read More
    Applicable Monitor Size  (Maximum) 24 inches  Total Load Capacity (kg)  20  Time to Assemble  20 min  Mass (kg)  3.4  Arm Length (mm)  590  Mounting  Clamp  Included Accessories  Display mounting screw (M4 x 12)  Suitable Tool  Phillips screwdriver, gloves  Color  White  Specification  [Number of screens] 1 
    from S$299.90
    Min. 5 days
  5. HX Desk Monitor Arm (White)
    ERGOTRON HX Desk Monitor Arm (White)
    Stand / Fixing Equipment. HX Desk Monitor Arm, White
    Elevation Range (mm)  330  Load Range (kg)  9.1~19.1  Warranty Period  Decade  VESA compatible  MIS-D/E/F  Size (inch)  Screen: 42  Offset Angle (°)  Tilt: 75 / Pan: 180 / Rotation: 360 
    from S$559.90
    Min. 2 days
  6. MXV Desk Monitor Arm (Matte Black)
    ERGOTRON MXV Desk Monitor Arm (Matte Black)
    Add style to your desk without sacrificing functionality, the stylish and lightweight MXV offers a stable and flexible platform for your screen with the latest V-shaped design with proven engineering, slim. The external MXV has a height adjustment of 13 inches (33 cm), integrated tilt etc., all m... Read More
    from S$299.90
    Min. 5 days
  7. Horizontal arm
    SANWA SUPPLY Horizontal arm
    Total Load Capacity (kg)  10  Conform to  For CR-HGCH series only (Sanwa Supply)  Arm movement direction  Horizontal  Included Accessories  Mounting screw x 4 (M4 x 10)  Installation form  One  Material  Steel, aluminum  Applicable Standard  VESA(75×75、100×100) 
    from S$87.99
    Min. 4 days
  8. UltraWide+Curved LCD (3440x1440/flicker safe/blue light reduction/IPS/1ms/144Hz/VESA+Display+HDR400/DPx1/HDMIx2/Speaker+7Wx2/Freesync2)
    LG UltraWide+Curved LCD (3440x1440/flicker safe/blue light reduction/IPS/1ms/144Hz/VESA+Display+HDR400/DPx1/HDMIx2/Speaker+7Wx2/Freesync2)
    Overwhelming reality by mounting a 1ms IPS panel on a curved ultra wide. 34 inch UltraWide Curved LCD (3440x1440 / Flicker Safe / Blue Light Reduction / IPS / 1ms / 144Hz / VESA Display HDR400 / DPx1 / HDMIx2 / Speaker 7Wx2 / Freesync2)
    Screen Size  34 inches  Resolution  3440×1440 
    from S$1,999.00
    Min. 9 days
  9. 4-axis winding monitor arm
    THANKO (Electronics) 4-axis winding monitor arm
    It is a "4-axis winding monitor arm" that supports LCD monitors with a load capacity of up to 10 kg. It is quite solid and durable, and supports a large monitor firmly! In addition, it is a super-discount monitor arm that can rotate the monitor 360 degrees, fasten two clamps, adjust the... Read More
    Size (inch)  (Maximum support) 27  Allowable Load (kg)  10  Type of Sign  Clamp type  Type  Desk mounting type  Arm movement direction  Horizontal  LCD Monitor  One surface 
    Rating:
    93%
    from S$98.99
    Min. 2 days
  10. Monitor Arm (Single, 4-Axis Type)
    KING JIM Monitor Arm (Single, 4-Axis Type)
    Effective use of desk space! Monitor arm. * This product is an assembly type. * Customers will be required to assemble by themselves. * Be sure to have two or more people assembling work and secure a stable and flat place. * Monitor is not included.
    Allowable Load (kg)  10 (monitor weight)  VESA compatible  100mm/75mm  Mass (kg)  About 3.1  Color  Black  Applicable Inch Size  Up to 30 inches 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  11. 3-axis winding monitor arm
    THANKO (Electronics) 3-axis winding monitor arm
    It is a "3-axis winding monitor arm" that supports LCD monitors with a load capacity of up to 10 kg. It is quite solid and durable, and supports a large monitor firmly! In addition, it is a super-discount monitor arm that can rotate the monitor 360 degrees, fasten two clamps, adjust the... Read More
    Size (inch)  (Maximum support) 27  RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  10  Type of Sign  Clamp type  Type  Desk mounting type  Arm movement direction  Horizontal  LCD Monitor  One surface 
    Rating:
    100%
    from S$84.99
    Min. 2 days
  12. Monitor Arm
    SANWA SUPPLY Monitor Arm
    A wall-mounted LCD monitor arm. Also supports installation of LCD TVs.
    Mass (kg)  0.93  Allowable Load (kg)  12  Material  Steel  Dimension (mm)  W115×D129×H115  Type  Wall mounting type 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  13. Monitor arm
    SANWA SUPPLY Monitor arm
    A small space-saving arm that is fixed to the wall. It can also be attached to the hanging bar (SH-FDHG series) of the SH-FD series (desk). It conforms to the VESA standard and can mount LCD displays with mounting holes of 75 x 75 mm and 100 x 100 mm. Suitable for mounting LCD displays up to 12 k... Read More
    Allowable Load (kg)  12  Material  Steel  Dimension (mm)  W115×D88×H115  Type  Wall mounting type 
    Rating:
    96%
    from S$53.99
    Min. 2 days
  14. LCD monitor stand
    THANKO (Electronics) LCD monitor stand
    Most of the monitor stands that come with the LCD monitor when you purchase it cannot be adjusted in height or angle. This "LCD monitor stand" can be attached to a VESA compatible LCD monitor. By installing it, you can easily adjust the height and angle. In addition, the stand weighs ab... Read More
    Size (inch)  (Maximum support) 27  RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  LCD Monitor  One surface  Type  Stand type 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  15. Monitor arm
    SANWA SUPPLY Monitor arm
    A small space-saving arm that is fixed to the wall. It can also be attached to the hanging bar (SH-FDHG series) of the SH-FD series (desk). It conforms to the VESA standard and can mount LCD displays with mounting holes of 75 x 75 mm and 100 x 100 mm. Easy installation by simply inserting it into... Read More
    Allowable Load (kg)  20  Material  Steel  Dimension (mm)  W115×D30×H115  Type  Wall mounting type 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  16. Gas spring type 4-axis LCD monitor arm
    ARCHISITE Gas spring type 4-axis LCD monitor arm
    ARCHISS Monitor Arm Basic "Gas spring type 4-axis LCD monitor arm" is The 4-axis type supports forward / backward / horizontal / vertical movement, and the vertical height direction can be easily adjusted with a gas spring type. It also supports tilt, pan, and rotation of your monitor, ... Read More
    Dimensions (Width W x Depth D) (mm)  (Mounting required) 105 x 110  Dimension (mm)  (VESA)75×75/100×100  Allowable Load (kg)  Mass (kg)  About 3.5  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 560 × 85 × 800  Type of Sign  Clamp method. Grommet method  Material  Steel / Aluminum / ABS  Applicable Monitor Size  Up to 32 inches 
    from S$87.99
    Min. 2 days
  17. Monitor Arm (Single Monitor, 2-Axis Type)
    KING JIM Monitor Arm (Single Monitor, 2-Axis Type)
    Effective use of desk space! Monitor arm. * This product is an assembly type. * Customers will be required to assemble by themselves. * Be sure to have two or more people assembling work and secure a stable and flat place. * Monitor is not included.
    Allowable Load (kg)  10 (monitor weight)  VESA compatible  100mm/75mm  Mass (kg)  About 2.1  Color  Black  Applicable Inch Size  Up to 30 inches 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  18. Prop mounting LCD monitor arm
    SANWA SUPPLY Prop mounting LCD monitor arm
    A monitor arm that can be attached to a support. Also supports installation of LCD TVs. Compact short type.
    Mass (kg)  1.3  Allowable Load (kg)  10  Included Accessories  Display mounting screw (M4 x 12)  Type  Prop mounting type  Material  Steel  Dimension (mm)  W120×D183~203×H115 
    from S$77.99
    Min. 2 days
  19. Laptop arm
    SANWA SUPPLY Laptop arm
    Effective use of desk space. A laptop arm ideal for installing submachines. You can easily move it to the front when you use it, and to the back of your desk when you are not using it. The shelf on which the laptop is placed can be adjusted up to 30 °. The position of the shelf board can be adjus... Read More
    Shelf Board Dimensions (mm)  286 x 286 (assuming A4 size)  Mass (kg)  Type of Sign  Clamp type  Type  Desk mounting type  Arm movement direction  Horizontal  Included Accessories  Non-slip pad  Material  Steel (Epoxy powder coating) 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  20. Prop mounting LCD monitor arm
    SANWA SUPPLY Prop mounting LCD monitor arm
    Mass (kg)  2.2  Allowable Load (kg)  Included Accessories  Display mounting screw (M4 x 12)  Type  Prop mounting type  Material  Steel  Dimension (mm)  W112×D501×H115 
    from S$119.90
    Min. 2 days
  21. Monitor arm pole (70cm)
    THANKO (Electronics) Monitor arm pole (70cm)
    RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  Maximum: about 20  Diameter x length (mm)  Pole part: 35 × 700 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  22. Long pole for monitor arm (100cm)
    THANKO (Electronics) Long pole for monitor arm (100cm)
    RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  Maximum: about 20  Diameter x length (mm)  Pole part: 35 × 1000 
    from S$55.99
    Min. 2 days
  23. Horizontal 5-axis LCD monitor arm
    ARCHISITE Horizontal 5-axis LCD monitor arm
    ARCHISS Monitor Arm Basic "Horizontal 5-axis LCD monitor arm" is The 5-axis type supports fine movements in the front-back and left-right directions, and the vertical direction can be adjusted at the fixed position of the arm. It also supports tilt, pan, and rotation of your monitor, so... Read More
    Dimensions (Width W x Depth D) (mm)  (Mounting required) 105 x 110  Dimension (mm)  (VESA)75×75/100×100  Allowable Load (kg)  Mass (kg)  About 3.2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 500 × 110 × 650  Type of Sign  Clamp method, grommet method  Arm movement direction  Horizontal  Material  Steel / ABS  Applicable Monitor Size  Up to 32 inches 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  24. LCD monitor wall mount
    THANKO (Electronics) LCD monitor wall mount
    This "LCD monitor wall mount" is cheap but solid! A monitor with a load capacity of 15 kg can be installed. Easy to install. This will keep your desk and room clean! * Swing and angle cannot be adjusted. * The monitor mount part rotates 360 degrees. * Be careful not to drop it.
    RoHS directive (corresponding to 10 substances)  Size (mm)  115×115×23  Allowable Load (kg)  15  Mass (g)  380  Warranty Period  6 months 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  25. 8-axis long winding dual monitor arm
    THANKO (Electronics) 8-axis long winding dual monitor arm
    Dual monitor arm that can be used side by side with two LCD monitors!
    Size (inch)  (Maximum support) 27  RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  10×2  LCD Monitor  2 sides  Type of Sign  Clamp type  Type  Desk mounting type  Arm movement direction  Horizontal 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  26. Monitor arm with high load-bearing support
    SANWA SUPPLY Monitor arm with high load-bearing support
    With high load capacity specifications, it can also be installed on LCD TVs. Compact short type. * The estimated display size is a general guideline. When installing, select based on the display weight and load capacity.
    VESA Mount (mm)  75 × 75 and 100 × 100  Color  Black  Included Accessories  Display mounting screw (M4 x 10)  Suitable Tool  Phillips screwdriver, gloves  Type  Prop mounting type  Material  Steel (epoxy resin powder coating) 
    from S$97.99
    Min. 2 days
  27. LCD monitor arm (top and bottom)
    Sanwa Direct LCD monitor arm (top and bottom)
    An LCD monitor arm that can be installed on two sides, up and down. A liquid crystal display that complies with the VESA standard (75 x 75 mm, 100 x 100 mm) can be installed. It supports mounting of LCD monitors up to 10 kg (per arm). By using the LCD arm, you can use the desk more spaciously bec... Read More
    Applicable Monitor Size  (Maximum) 27 inches  Arm Length (mm)  125mm  Total Load Capacity (kg)  20  Time to Assemble  20 min  hex wrench included (mm)  3・4・5  Mass (kg)  4.85  Pillar Diameter (Φmm)  48  Color  Black  Mounting  Clamp  Suitable Tool  Phillips screwdriver, gloves  Material  Steel (epoxy resin powder coating)  Specification  [Number of screens] 2 
    from S$119.90
    Min. 5 days
  28. LX Desk Mount Arm
    ERGOTRON LX Desk Mount Arm
    Elevation Range (mm)  13”/330  Load Range (kg)  7~20 lbs/3.1~9.1  VESA compatible  MIS-D  Size (inch)  Screen: ≦ 27  Offset Angle (°)  Tilt: 75 / Pan: 360 / Rotation: 360P / L 
    from S$299.90
    Min. 2 days
  29. Liquid crystal display arm  Gas spring type white
    Green House Liquid crystal display arm Gas spring type white
    4-axis model of gas spring type display arm. A gas spring type display arm that can be moved easily. Supports two types of installation methods, C-clamp type and grommet type. Effective use of desk space. Since it is firmly fixed, it is resistant to falls. * Liquid crystal displays weighing less ... Read More
    Applicable Inch Size  10~27  Dimensions, Width W x Depth D x Height H (mm)  110×510×454  Allowable Load (kg)  3~7  Mass (kg)  About 2.1  Type of Sign  C clamp type and grommet type 
    from S$109.90
    Min. 2 days
  30. 4-axis serpentine arm (pole mounting parts)
    THANKO (Electronics) 4-axis serpentine arm (pole mounting parts)
    It is a "4-axis winding monitor arm" that supports LCD monitors with a load capacity of up to 10 kg. The sturdy, thick arm firmly supports a large monitor! The 4-axis arm allows you to move back and forth without swinging to the left or right, increasing the degree of freedom in where t... Read More
    RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  10  Warranty Period  6 months 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  31. Dual system arm (keyboard stand)
    SANWA SUPPLY Dual system arm (keyboard stand)
    Effective use of desk space with LCD display and keyboard stand. The display arm and keyboard tray arm both have 3 joints. You can easily move it to the front when you use it, and to the back of your desk when you are not using it. The position of the shelf board can be adjusted from 80 to 450 mm... Read More
    Type of Sign  Clamp type  Type  Desk mounting type  Arm movement direction  Horizontal  Material  Steel  Applicable Inch Size  Up to 24 
    from S$279.90
    Min. 2 days
  32. Horizontal and vertical articulated arm for laptop
    Sanwa Direct Horizontal and vertical articulated arm for laptop
    A laptop arm with a choice of clamp and grommet mounting. A laptop arm that combines a horizontal arm and a vertical arm with a built-in gas cylinder. The position can be changed according to the height of the line of sight to be used. (Not completely fixed) Compatible laptops weigh between 0.5 a... Read More
    Time to Assemble  20 min  hex wrench included (mm)  3・4・6  Mass (kg)  4.5  Total Load Capacity (kg)  Arm Length (mm)  590  Mounting  Clamp  Suitable Tool  Phillips screwdriver, gloves  Material  Prop / Clamp / Steel, Arm / Aluminum  Color  Silver 
    Rating:
    100%
    from S$329.90
    Min. 5 days
  33. Horizontal articulated LCD monitor arm
    SANWA SUPPLY Horizontal articulated LCD monitor arm
    It is a type that is mounted on the wall. Ideal for mounting liquid crystal displays, TVs, etc. It supports displays up to 15 kg. It can be used not only for viewing images, but also for displaying information in offices and installing LCD TVs in hospital rooms. You can pass the cable through the... Read More
    Mass (kg)  1.5  Total Load Capacity (kg)  15  Allowable Load (kg)  Display / 15 or less  Included Accessories  Display mounting screws x 4 (M4 x 12)  Arm movement direction  Horizontal  Type  Wall mounting type 
    from S$199.90
    Min. 2 days
  34. Wall-mounted monitor arm
    SANWA SUPPLY Wall-mounted monitor arm
    A wall monitor arm that supports VESA standard (75 x 75, 100 x 100, 200 x 100, 200 x 200 mm) mounting parts. Comes with a spirit level that makes it easy to level the wall surface and monitor arm. The tilt angle of the display mounting part is 15 ° up and down respectively. Silicon is used for th... Read More
    Total Load Capacity (kg)  20  Color  Black  Material  Steel  Applicable Inch Size  Up to 42  Type  Wall mounting type 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  35. LCD monitor arm (left and right)
    Sanwa Direct LCD monitor arm (left and right)
    An LCD monitor arm that can be installed on two sides on the left and right of the three joints that can move freely with respect to the horizontal space. A liquid crystal display that complies with the VESA standard (75 x 75 mm, 100 x 100 mm) can be installed. It supports mounting of LCD monitor... Read More
    Applicable Monitor Size  (Maximum) 27 inches  Total Load Capacity (kg)  20  Time to Assemble  20 min  hex wrench included (mm)  3・4・5  Mass (kg)  4.25  Arm Length (mm)  439mm  Pillar Diameter (Φmm)  48  Color  Black  Mounting  Clamp  Suitable Tool  Phillips screwdriver, gloves  Material  Steel (epoxy resin powder coating)  Specification  [Number of screens] 2 
    from S$139.90
    Min. 5 days
  36. 4-axis clip monitor arm (white)
    THANKO (Electronics) 4-axis clip monitor arm (white)
    A clip-on monitor arm that we would like to recommend to customers who use metal racks as computer desks!
    Size (inch)  (Maximum support) 24  RoHS directive (corresponding to 10 substances)  Allowable Load (kg)  Type of Sign  Clip type  Arm movement direction  Horizontal  LCD Monitor  One surface  Type  Prop mounting type 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  37. Monitor Arm Reinforcement Plate
    SANWA SUPPLY Monitor Arm Reinforcement Plate
    Reinforcing plate for clamp type monitor arm that reduces distortion of the mounting part. A reinforcing plate that reduces distortion and deflection of the mounting part that occurs when mounting a clamp-type monitor arm on a desk. It reduces the monitor arm from leaning forward or tilting to on... Read More
    Mass (kg)  0.62 (both large and small)  Type of Sign  Clamp type  Included Accessories  Non-slip sheet × 1 (thickness 2.0mm)  Material  Steel (Epoxy powder coating) 
    from S$32.99
    Min. 2 days
  38. Liquid crystal display arm  Gas spring type  1 arm
    Green House Liquid crystal display arm Gas spring type 1 arm
    A gas spring type liquid crystal display arm that moves freely with a light force. Arm for gas spring type liquid crystal display. I want to see the screen closer because I operate small letters and numbers, but I want to take the screen away and watch it relaxedly when watching videos. For such ... Read More
    from S$98.99
    Min. 2 days
  39. LCD monitor stand
    SANWA SUPPLY LCD monitor stand
    A stand-alone arm that can be installed directly on the desk. The removable bracket makes it easy to attach the display. It can be adjusted to a height that is easy for the user to use. It can be fixed at any height on the stanchion. The pedestal has holes for screwing to the desk. Compatible wit... Read More
    Allowable Load (kg) 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  40. Prop Mounting LCD Monitor Arm
    SANWA SUPPLY Prop Mounting LCD Monitor Arm
    A monitor arm that can be attached to a support. Also supports installation of LCD TVs. A long type that is convenient for large spaces.
    Mass (kg)  2.2  Allowable Load (kg)  Included Accessories  Display mounting screw (M4 x 12)  Arm movement direction  Horizontal  Type  Prop mounting type  Material  Steel  Dimension (mm)  W120×D490~510×H115 
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1644

Set Ascending Direction