All Category

Wireless LAN / Network Equipment

View : Grid List
Filter

Items 1 - 40 of 1773

Set Ascending Direction
  1. ES1016VL3 + ES1016VL3-SBX Set Product
    FXC ES1016VL3 + ES1016VL3-SBX Set Product
    It is a bundled product of the product itself and a lifetime warranty (advanced sendback maintenance for up to 7 years from the limited stock date of the product).
    Product Type  Switching hub 
    from S$569.90
    Min. 12 days
  2. Wired LAN Adapter USB3.0 Cable Length 9cm EU RoHS Directive Compliant (10 Substances)
    ELECOM Wired LAN Adapter USB3.0 Cable Length 9cm EU RoHS Directive Compliant (10 Substances)
    A USB3.0 gigabit LAN adapter that is ideal for thin PCs that do not have a wired LAN port and is capable of high-speed network communication. By combining gigabit communication using Giga wired LAN adapter and PC connection USB3.0, downloaded data is 14.3 times faster (measured value) than the ol... Read More
    Power Consumption (W)  0.9  Operating Temperature (℃)  0~40  Number of Ports  Data Transfer Rate  10/100/1000 (theoretical value)  Outer Dimensions, Width W x Depth D x Height H (mm)  67 x 20 x 15 (excluding cable part)  Operating Humidity (%)  85 or less (no condensation)  Current Consumption (mA)  About 180  Mass (g)  About 26  USB Cable Length (cm)  About 9 (excluding connector part)  Access Method  CSMA/CD  RoHS directive (corresponding to 10 substances)  Correspondence  Input Voltage (V)  DC5  Supported protocols  IPv4、IPv6  Other Functions  Jumbo frame  Included Accessories  Manual, 1 CD  Power Supply  USB bus power  Conversion Type  USB-LAN  Standard to Conform  VCCI class B  Material  plastic 
    Rating:
    67%
    from S$33.99
    Min. 2 days
  3. Bluetooth USB adapter Ultra-compact Ver4.0 EDR / LE compatible (power saving) Class2 Windows10 compatible
    ELECOM Bluetooth USB adapter Ultra-compact Ver4.0 EDR / LE compatible (power saving) Class2 Windows10 compatible
    Bluetooth Ver.4.0 USB host adapter compatible with Bluetooth Low Energy
    Warranty Period  1 year  Outer Dimensions, Width W x Depth D x Height H (mm)  19.0mm×12.8mm×6.1mm  Carrier frequency (GHz)  2.4000 - 2.4835 GHz  Input Voltage (V)  5V (powered from USB port)  Mass (g)  About 2  Material  Black  Transmitting Output  Class 2  Frequency spread  FHSS  Included Accessories  Instruction manual (with warranty)  Standard  TELEC  Connector Shape  USB type A  Applicable Standard  Ver4.0 EDR / LE compatible 
    Rating:
    73%
    from S$22.99
    Min. 2 days
  4. WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired Giga
    ELECOM WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired Giga
    It is an 11ac compatible wireless LAN gigabit router that is equipped with an easy moving function and can be used with TVs, smartphones, tablets, PCs, etc. without troublesome settings. This product is an entry series of IPv6 (IPoE) compatible routers. You can automatically copy the information ... Read More
    LAN settings  DHCP server / static IP address  Number of connections  Recommended 16 units  Pattern Setting  WPS compatible  Access Method  infrastructure 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  5. Switching hub + 8 ports + 10 / 100M + external power supply AC adapter + plastic housing + EHC-F08PA
    ELECOM Switching hub + 8 ports + 10 / 100M + external power supply AC adapter + plastic housing + EHC-F08PA
    It is a 100BASE-TX compatible AC adapter power supply plastic housing 8-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. Th... Read More
    Transmission speed (Gbps)  0.8 (maximum effective)  Maximum Data Transfer Rate (Mbps) (Theoretical)  1.2  Rated Power Consumption (W)  1.9  Type of Connection  100BASE-TX/10BASE-T  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  140.0×86.5×34.0  Mass (g)  150  Energy consumption efficiency (W / Gbps)  2.4  Number of Registered MAC Addresses  2048 (total for all ports)  Number of Ports  Power Supply Method  AC adapter  Input Voltage (V)  AC100~240±10% 50/60Hz  Installation Posture  Horizontal installation, wall hanging  Network type  IEEE802.3u/IEEE802.3  Connector Shape  RJ-45 ×8  Switching Method  Store & Forward  Calorific Value (KJ/h)  Up to about 6.9  Applicable Standard  VCCI ClassB  Material  plastic 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  6. Wi-Fi Router Wireless LAN Adapter 433Mbps 11ac USB2.0
    ELECOM Wi-Fi Router Wireless LAN Adapter 433Mbps 11ac USB2.0
    It is strong against radio wave interference with 5GHz communication, and supports ultra-high-speed communication with a maximum of 433Mbps by 11ac (Wi-Fi5), so you can easily upgrade your PC. * 11 n / g / b (2.4GHz) communication is not supported. Please use it in combination with a wireless LAN... Read More
    Data Transfer Rate  (Theoretical value) up to 433  Transmitting Output  10mW / MHz or less  Power Consumption (mA)  176  Outer Dimensions, Width W x Depth D x Height H (mm)  19×15×8  Mass (g)  Access Method  Infrastructure, ad hoc, access point  Interface  USB2.0  Standard to Conform  VCCI (Class B), TELEC  Pattern Setting  WPS (soft method) 
    Rating:
    74%
    from S$38.99
    Min. 2 days
  7. Switching hub + 16 ports + 10 / 100M + Built-in power supply + With magnet + Plastic housing + White + EHC-F16PN-JW
    ELECOM Switching hub + 16 ports + 10 / 100M + Built-in power supply + With magnet + Plastic housing + White + EHC-F16PN-JW
    It is a 100BASE-TX compatible plastic housing with built-in power supply, 16-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life desig... Read More
    Type of Connection  100BASE-TX/10BASE-T  Power Supply Method  AC adapter  Input Voltage (V)  AC100~240 ±10% 50/60Hz  Network type  IEEE802.3u/IEEE802.3  Switching Method  Store & Forward  Auto negotiation  Supported (100 / 10Mbps)  Jumbo frame  Supported (2Kbytes)  Material  plastic 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  8. 10 / 100Mbs compatible switching Hub metal enclosure / power supply built-in model
    BUFFALO 10 / 100Mbs compatible switching Hub metal enclosure / power supply built-in model
    Compact size that fits in a small space Supports various installation needs A metal housing with a built-in power supply that does not require an AC adapter and has better heat dissipation and higher reliability than a fanless housing that realizes a clean and quiet environment around the outlet.... Read More
    Operating Temperature / Humidity Range  0 to 40 ° C, 10 to 85% (no condensation)  Maximum Power Consumption (W)  1.8  Power Input (V)  100(50/60Hz)  Type of Connection  100BASE-TX/10BASE-T  Data Packet Rate  148810pps(100BASE-TX)、14881pps(10BASE-T)  Outer Dimensions, Width W x Depth D x Height H (mm)  185 x 99 x 30 (excluding protrusions)  Mass of Main Unit (g)  470  Number of Ports  Buffer Memory  96KB  Power Supply Method  Built-in power supply  Access Method  CSMA/CD  RoHS directive (corresponding to 10 substances)  Correspondence  Energy Consumption Efficiency, Based on the Energy Saving Act  D category 2.1W / (Gbit / s)  fan  None  Data transfer  Store & Forward  Transmission Distance (m)  Up to 100  Standard to Conform  VCCI classB  Color  White  Material  metal 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  9. Giga USB3.0 Compatible Wired LAN Adapter
    BUFFALO Giga USB3.0 Compatible Wired LAN Adapter
    Giga & USB3.0 High speed. Small and lightweight. Compatible with Windows, Mac and game consoles. Eco specifications that can be set without a CD. It is a wired LAN adapter compatible with Giga and USB3.0. By connecting a personal computer without a LAN port to the USB terminal, wired LAN com... Read More
    Number of Ports  Conversion Type  USB-LAN 
    from S$36.99
    Min. 2 days
  10. Air Station 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0
    BUFFALO Air Station 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0
    High-sensitivity antenna (high gain) & movable mechanism Stable communication even in long distances and environments with many obstacles Upgrade a PC without 11ac to a comfortable 11ac speed "Easy setting" unique to Buffalo Antenna can be installed in a place with good visibility
    Outer dimensions, Width W x Height H x Depth D (mm)  19×186×15  Maximum Power Consumption (W)  2.5  Power Supply  5V (powered from USB)  Mass (g)  About 20  Included Accessories  Air navigator 2CD, instruction manual  Access Method  Infrastructure mode  Operating Environment  Temperature: 0-40°C Humidity: 10-85%  Interface  USB2.0 
    Rating:
    87%
    from S$49.99
    Min. 2 days
  11. Wireless LAN Base Unit 11n/g/b 300Mbps WSR-300HP
    BUFFALO Wireless LAN Base Unit 11n/g/b 300Mbps WSR-300HP
    Easy setting & safe Wi-Fi router recommended usage environment even for first-time users: 1 apartment room, 1 person For building a new network / Wi-Fi environment
    Transmission Speed  10M / 100M / 1000Mbps (auto sense)  Antenna  2.4GHz two  Maximum Power Consumption (W)  5.8  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 232  Access Method  CSMA/CD  Frequency Range  IEEE802.11g/IEEE802.11b:2.4GHz(1~13ch)  Terminal Shape  RJ-45 8-pole  Switching Method  Store & Forward  protocol  TCP/IP  IP Acquisition Method  WAN: Manual / DHCP / PPPoE 
    Rating:
    73%
    from S$58.99
    Min. 2 days
  12. Extension LAN cable
    KYOWA HARMONET Extension LAN cable
    For extension of LAN cable. With a strong magnet, it can be attached to and detached from steel furniture. Uses a soft i-BOOTS plug cover that prevents the claws from breaking. Uses a stranded conductor that is soft and easy to handle. Supports broadband communication such as optical, ADSL, and C... Read More
    conductor  AWG24  Conversion Type  LAN-LAN  Color  White 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  13. Switching hub + 8 ports + 10 / 100M + External power supply AC adapter + With magnet + Plastic housing + EHC-F08PA
    ELECOM Switching hub + 8 ports + 10 / 100M + External power supply AC adapter + With magnet + Plastic housing + EHC-F08PA
    It is a 100BASE-TX compatible AC adapter power supply plastic housing 8-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. Th... Read More
    Transmission speed (Gbps)  0.8 (maximum effective)  Maximum Data Transfer Rate (Mbps) (Theoretical)  1.2  Rated Power Consumption (W)  1.9  Type of Connection  100BASE-TX/10BASE-T  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  140.0×86.5×34.0  Mass (g)  160  Energy consumption efficiency (W / Gbps)  2.4  Number of Registered MAC Addresses  2048 (total for all ports)  Number of Ports  Power Supply Method  AC adapter  Input Voltage (V)  AC100~240±10% 50/60Hz  Magnet  Attached  Network type  IEEE802.3u/IEEE802.3  Connector Shape  RJ-45 ×8  Switching Method  Store & Forward  Calorific Value (KJ/h)  Up to about 6.9  Applicable Standard  VCCI ClassB  Material  plastic 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  14. Wired LAN Adapter USB2.0 Cable Length 9cm EU RoHS Directive Compliant (10 Substances)
    ELECOM Wired LAN Adapter USB2.0 Cable Length 9cm EU RoHS Directive Compliant (10 Substances)
    A USB 2.0 LAN adapter ideal for thin PCs that do not have a wired LAN port. You can install and use the driver software by using the included CD-ROM or WEB download. In Windows 8.1 or later, you can use it by simply connecting to the USB port without installing the driver. By using the software &... Read More
    Data Transfer Rate  (Wired) 10/100 <theoretical value>  Number of Ports  Warranty Period  1 year  Power Consumption (W)  1.05  Current Consumption (mA)  210  Mass (g)  24  Outer Dimensions, Width W x Depth D x Height H (mm)  67 x 20 x 15 (excluding cable part)  Cable Length (cm)  9 (excluding connector part)  Access Method  CSMA/CD  RoHS directive (corresponding to 10 substances)  Correspondence  Input voltage  DC5V  Supported protocols  IPv4、IPv6  Power Supply  USB bus power  Conversion Type  USB-LAN  Standard  VCCI class B 
    Rating:
    20%
    from S$29.99
    Min. 2 days
  15. Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.b
    ELECOM Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.b
    Wi-Fi (wireless LAN) radio waves do not reach or reach baths and toilets that are structurally difficult to pass through, such as bedrooms and children's rooms on separate floors that are far from the wireless router, or reinforcing bars. Ideal for customers! The setting is very easy, just pr... Read More
    Input Voltage (V)  100  Frequency Band (MHz)  2.4GHz(2400~2484)  Outer Dimensions, Width W x Depth D x Height H (mm)  58.5×22×47.5  Power Consumption (W)  About 1.6  Mass (g)  About 40  Specification  Channel / 1-13ch  Standard  IEEE802.11n/11g/11b  Access Method  Infrastructure  protocol  TCP / IP compatible  Pattern Setting  WPS  Color  White 
    Rating:
    96%
    from S$58.99
    Min. 2 days
  16. 12V AC adapter for Air Station Pro
    BUFFALO 12V AC adapter for Air Station Pro
    Easily power the access point
    Rated Output  DC 12V、4A  Mass (g)  Approx. 220 (weight of AC adapter only) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  17. Bluetooth 4.0 USB adapter (class1)
    SANWA SUPPLY Bluetooth 4.0 USB adapter (class1)
    It conforms to the latest standard "Bluetooth Ver.4.0 + LE / EDR". Further power saving has been achieved when connecting to a Bluetooth Ver.4.0 device. Communication is possible up to 100m. (Theoretical value) The ultra-compact size does not get in the way even when worn. The chipset i... Read More
    Interface  USB (A type connector)  Communication Output  Class1  Applicable Standard  Bluetooth Ver.4.0+LE/EDR  Communication distance (m)  Up to about 100  Transmission method  FHSS (frequency hopping method)  communication speed  Up to 3Mbps  Included Accessories  Instruction manual, warranty card  Mass (g)  About 2.4  Frequency Range  2.402~2.480GHz  Power Input (V)  DC5 (USB powered) 
    Rating:
    80%
    from S$36.99
    Min. 2 days
  18. Wired LAN adapter Giga compatible USB3.1 Type-C cable length 7cm EU RoHS directive compliant (10 substances)
    ELECOM Wired LAN adapter Giga compatible USB3.1 Type-C cable length 7cm EU RoHS directive compliant (10 substances)
    A USB 3.1 Gigabit LAN adapter that is ideal for computers with a thin Type-C port that does not have a wired LAN port and is capable of high-speed network communication. High-speed transfer is achieved by combining gigabit communication using a Giga wired LAN adapter and USB3.1 at the PC connecti... Read More
    Power Consumption (W)  0.85  Number of Ports  Included Accessories  1 wired LAN adapter, manual, 1 CD  Warranty Period  1 year  Current Consumption (mA)  About 170  Mass (g)  About 22  Cable Length (cm)  About 7  Access Method  CSMA/CD  RoHS directive (corresponding to 10 substances)  Correspondence  Input Voltage (V)  DC5  Supported protocols  IPv4、IPv6  Function  Jumbo frame  Interface  Type-C (male) x 1 port  Power Supply  USB bus power  Conversion Type  USB-LAN  Standard to Conform  VCCI class B  Conform to  [Software] MAC address changer  Material  plastic 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  19. RXAC ADP-18HW BH
    SUN CORPORATION (PC) RXAC ADP-18HW BH
    AC adapter for RX series
    Temperature (℃)  (Guarantee) -20-60  Suitable Model  All RX series models  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  DC12V 
    Rating:
    40%
    from S$64.99
    Min. 2 days
  20. Giga compatible switching Hub metal enclosure / power supply built-in model LSW4-GT-NSR series
    BUFFALO Giga compatible switching Hub metal enclosure / power supply built-in model LSW4-GT-NSR series
    Giga switching HUB that combines power saving, security, and high speed To build a network and increase the number of connections. The metal body has excellent heat dissipation.
    Power Supply Voltage (V)  100(50/60Hz)  Type of Connection  1000BASE-T/100BASE-TX/10BASE-T  Buffer Memory  512KB  Power Supply Method  Built-in power supply  Access Method  CSMA/CD  Connector Shape  RJ-45 8-pole  Data transfer  Store & Forward  Transmission Distance (m)  Up to 100  Applicable Standard  VCCI classA  Material  metal 
    from S$339.90
    Min. 2 days
  21. Giga 8 port switching hub Built-in power supply Metal housing With magnet
    BUFFALO Giga 8 port switching hub Built-in power supply Metal housing With magnet
    A new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read More
    Transmission Distance (m)  (Maximum) 100  Power Consumption (W)  (Maximum) 3.8  Operating Environment  0-40 ° C / 10-85% (non-condensing)  Warranty Period  1 year  Power Supply Voltage (V)  100(50/60Hz)  Outer Dimensions, Width W x Depth D x Height H (mm)  173 x 86 x 29 (excluding protrusions)  Number of Ports  Mass (g)  About 370  Power Supply Method  Built-in power supply  Access Method  CSMA/CD  Terminal Shape  RJ-45 type 8 poles (unshielded type)  Data transfer  Store & Forward  Standard  VCCI Class B  Magnet  Yes 
    from S$109.90
    Min. 2 days
  22. Sun Electronics RX fixing bracket set
    SUN CORPORATION (PC) Sun Electronics RX fixing bracket set
    Fixing bracket set for RX series. Used when installing in a board, etc. With 4 screws Ideal for installing routers in the panel, etc.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  23. Switching hub + 8 ports + 10 / 100M + Built-in power supply + With magnet + Metal housing + White + EHC-F08MN-HJW
    ELECOM Switching hub + 8 ports + 10 / 100M + Built-in power supply + With magnet + Metal housing + White + EHC-F08MN-HJW
    It is a 100BASE-TX compatible metal housing with built-in power supply, 8-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. ... Read More
    Warranty Period  1 year  Type of Connection  100BASE-TX/10BASE-T  Number of Registered MAC Addresses  2048 (total for all ports)  Input Voltage (V)  AC100V±10% 50/60Hz  Power Supply Method  Built-in power supply  Communication Protocol  Full duplex / half duplex  Network type  IEEE802.3u/IEEE802.3  Connector Shape  RJ-45  Switching Method  Store & Forward  Auto negotiation  Supported (100 / 10Mbps)  Applicable Standard  VCCIClassB  Material  metal 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  24. Gigabit compatible switching hub (with loop detection function)
    SANWA SUPPLY Gigabit compatible switching hub (with loop detection function)
    The loop detection function is carried and the loop failure is notified. Since it is a built-in power supply type, the cable can be easily routed. Since it is a metal housing, it has excellent heat dissipation and has a fanless design. * The amount of heat generated by this product differs depend... Read More
    Cable Length (m)  (Power) 1.8  Type of Connection  1000BASE-T/100BASE-TX/10BASE-T  Jumbo frame  9KB  Power Supply Method  Built-in power supply  Access Method  CSMA/CD  fan  None  Switching Method  Store&Forward  Material  metal 
    from S$109.90
    Min. 2 days
  25. Giga compatible 16-port power built-in switching hub (metal enclosure)
    PLANEX Giga compatible 16-port power built-in switching hub (metal enclosure)
    The "FXG-16IM5" is a switching hub with a built-in gigabit 16-port power supply that uses a fanless design with a highly heat-dissipating metal body. In addition to suppressing unnecessary packet transmission by narrowing down the functions, it is a fanless design using a metal body wit... Read More
    Number of Ports  16  Power Supply Method  Built-in power supply  RoHS directive (corresponding to 10 substances)  Correspondence  fan  None  Material  metal 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  26. PoE injector
    SANWA SUPPLY PoE injector
    It is a PoE injector that supports IEEE802.3af / at. You can make a network that supports PoE power supply just by adding it to the normal network environment. Signal transmission and power supply can be performed to PD (PoE power receiving compatible device) only with a LAN cable. Since it suppo... Read More
    Cable Length (m)  About 1.8  Dimensions, Width W x Depth D x Height H (mm)  About 130 × 62 × 36  Mass (g)  Approx. 300 (excluding the power cable)  Output (W)  PoE port / 30  Switching Method  Store & Forward  Power Consumption (W)  Up to 33.7 
    from S$129.90
    Min. 2 days
  27. MB antenna ADN-0736T-25
    SUN CORPORATION (PC) MB antenna ADN-0736T-25
    High-performance external antenna compatible with RX210 / RX230 / RX280 / AX220 / NSX7000. Cable length 2.5M. Has waterproof performance equivalent to IPX6. Double-sided tape is attached. Two antennas need to be connected to one router for LTE communication. Can be installed in a place with a goo... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Instruction manual 
    Rating:
    60%
    from S$43.99
    Min. 2 days
  28. Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.b
    ELECOM Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.b
    Wi-Fi (wireless LAN) radio waves do not reach or reach the baths and toilets where the wireless router's radio waves are difficult to pass due to the structure such as bedrooms and children's rooms on different floors away from the wireless router, or reinforcing bars. Ideal for customers... Read More
    Warranty Period  1 year  Input Voltage (V)  100V-240 50/60MHz0.2A  Outer Dimensions, Width W x Depth D x Height H (mm)  107×72×25  Channel used (ch)  1~13  Power Consumption (W)  2.9  Frequency (Hz)  2400~2484M  Terminal  5 RJ45 ports  Mass (g)  Approx. 86 (AC adapter not included)  Color  Black  protocol  TCP/IP  Standard to Conform  VCCI (Class B), TELEC  Pattern Setting  WPS 
    Rating:
    90%
    from S$76.99
    Min. 2 days
  29. Wi-Fi Router Wireless LAN Extension Unit 433 + 150Mbps 11ac / N / a / G / B USB2.0 EU RoHS Directive Compliant (10 Substances)
    ELECOM Wi-Fi Router Wireless LAN Extension Unit 433 + 150Mbps 11ac / N / a / G / B USB2.0 EU RoHS Directive Compliant (10 Substances)
    It is a wireless LAN adapter with 11ac (Wi-Fi5) compatible 433M antenna that has improved the actual measurement communication speed on the 3rd floor of the detached house by 3.5 times. * Comparison with WDC-433SU2M2 series Equipped with a high-sensitivity 180-degree movable antenna, it is possib... Read More
    Warranty Period  1 year  Transmitting Output  10mW / MHz or less  Maximum Power Consumption (W)  2.5  Maximum current consumption (A)  500m  Mass (g)  About 14  Outer Dimensions, Width W x Depth D x Height H (mm)  About 15 x about 15 x about 154  RoHS directive (corresponding to 10 substances)  Correspondence  Input Voltage (V)  DC5  Material  Plastic (black)  Included Accessories  Setup Guide / CD-ROM  Power Supply  USB bus power  Standard  USB2.0、TELEC、VCCIClassB、JATE  Interface  USB: Type-A (male) x 1 port  Pattern Setting  WPS (soft / button method)  Access Method  infrastructure 
    from S$47.99
    Min. 2 days
  30. 11ac 2 × 2 dual band wireless LAN access point for Air Station Pro corporation
    BUFFALO 11ac 2 × 2 dual band wireless LAN access point for Air Station Pro corporation
    Achieves stable communication with the "interference wave automatic avoidance function" model for corporations with a small housing that is ideal for hotels and small stores 11ac that realizes high-speed forwarding Supports both 11ac / n / a (5GHz) + 11n / g / b (2.4GHz) Equipped with &... Read More
    Standard to Conform  VCCI ClassB compliant  Maximum Power Consumption (W)  9.6  Warranty Period  3 years 
    from S$359.90
    Min. 2 days
  31. Wireless LAN access point with corporate administrator function 11ac / n / a & 11n / g / b 866 + 866 + 400Mbps
    BUFFALO Wireless LAN access point with corporate administrator function 11ac / n / a & 11n / g / b 866 + 866 + 400Mbps
    DFS failure avoidance function "Equipped with automatic interference wave avoidance function" realizes stable communication 11ac that realizes stable communication high-speed transfer even on a tablet running on battery Supports both 11ac / n / a (5GHz) + 11n / g / b (2.4GHz) Equipped w... Read More
    Outer dimensions, Width W x Height H x Depth D (mm)  175×200×45  Maximum Power Consumption (W)  18  Standard to Conform  VCCI ClassB compliant  Mass (g)  About 800 
    from S$699.90
    Min. 2 days
  32. 10 / 100M switching Hub metal enclosure / built-in power supply model 16 ports
    BUFFALO 10 / 100M switching Hub metal enclosure / built-in power supply model 16 ports
    Stable operation makes it easy to install, ideal for home and small office hubs. Automatic and energy saving. Evolved "Random power saving NEXT" Supports a wide range of installation environments with a fanless compact housing that reduces network failures with the "Random power sa... Read More
    Buffer specifications  (Capacity) 256KB  Data Transfer Rate  10 (10BASE-T)、100 (100BASE-TX)  Power Supply Voltage  100V 50/60Hz  Number of Ports  16  Outer dimensions, Width W x Height H x Depth D (mm)  190×43×125mm  Maximum Power Consumption (W)  Mass (g)  800  Power Supply Method  Built-in power supply  Access Method  CSMA/CD  fan  None  Terminal Shape  RJ-45 8-pole  Data transfer  Store & Forward  Operating Environment  Temperature: 0-40°C Humidity: 10-85%  Transmission Distance (m)  Up to 100  Current Consumption (mA)  Up to 45  Applicable Standard  VCCI classA  Material  metal 
    Rating:
    90%
    from S$159.90
    Min. 2 days
  33. Air station 11ac / n / a / g / b 866Mbps USB3.0 Wireless LAN cordless handset for 0
    BUFFALO Air station 11ac / n / a / g / b 866Mbps USB3.0 Wireless LAN cordless handset for 0
    Upgrade your PC to a comfortable 11ac speed Install smartly and improve reception sensitivity "Easy setting" unique to Buffalo wireless LAN products
    Maximum Power Consumption (W)  4.5  Power Supply  5V (powered from USB)  Outer dimensions, Width W x Height H x Depth D (mm)  74×27×14  Mass (g)  About 18  Access Method  Infrastructure mode  Interface  USB3.0/USB2.0 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  34. Switching hub + 16 ports + 10 / 100M + Built-in power supply + Metal housing + White + EHC-F16MN-HW
    ELECOM Switching hub + 16 ports + 10 / 100M + Built-in power supply + Metal housing + White + EHC-F16MN-HW
    A 16-port LAN hub (LANHUB) with a built-in power supply that supports 100BASE-TX. An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. The loop detect... Read More
    Type of Connection  100BASE-TX/10BASE-T  Number of Registered MAC Addresses  8000 cases (total for all ports)  Input Voltage (V)  AC100~240V±10% 50/60Hz  Power Supply Method  Built-in power supply  Specification  Built-in power supply  Network type  IEEE802.3u/IEEE802.3  Switching Method  Store & Forward  Auto negotiation  Supported (100 / 10Mbps)  Jumbo frame  Supported (2Kbytes)  Material  metal 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  35. AX1500 + Wi-Fi + 6 + router
    TP-LINK AX1500 + Wi-Fi + 6 + router
    Wi-Fi 6-High-speed next-generation Wi-Fi up to 1.5 Gbps. .. Wi-Fi 6-High-speed next-generation Wi-Fi up to 1.5 Gbps. Triple-core CPU-Equipped with a 1.5 GHz triple-core CPU to achieve a crisp response. Wider Wi-Fi Range-Combining four high gain external antennas with beamforming technology, you c... Read More
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Product Type  Wi-Fi 6 wireless router 
    from S$129.90
    Min. 2 days
  36. Gigabit unmanaged switching hub
    NETGEAR Gigabit unmanaged switching hub
    A switching hub equipped with a 1000BASE-T compatible port. Quietness is achieved by the fanless design. -By registering as a user within 30 days from the date of purchase, the Limited Lifetime Hardware Warranty will be applied to the device itself. See Netgear HP for more information on the Limi... Read More
    fan  None  Material  metal 
    from S$119.90
    Min. 2 days
  37. Japan antenna LTE external antenna DP-BR0-RE
    NIPPON ANTENNA Japan antenna LTE external antenna DP-BR0-RE
    High-performance external antenna compatible with RX210 / RX230 / RX280 / AX220 / NSX7000. Cable length 5M. Has waterproof performance equivalent to IPX6. Can be attached with double-sided tape or screws. Two antennas need to be connected to one router for LTE communication. Can be installed in a... Read More
    Color  Black  Included Accessories  Instruction manual 
    from S$84.99
    Min. 2 days
  38. Wired Broadband Router BroadStation
    BUFFALO Wired Broadband Router BroadStation
    Supports a wide range of broadband lines! High-speed router that takes advantage of the performance of optical fibers For building a new network environment
    Transmission Distance (m)  100  Number of Registered MAC Addresses  1024 addresses (self-learning method)  Data Transfer Rate  10M /100Mbps (Autosense)  Transmission Speed  10M/100Mbps (auto sense)  Outer dimensions, Width W x Height H x Depth D (mm)  145×124×33  Data Packet Rate  148810pps(100BASE-TX)、14881pps(10BASE-T)  Mass (g)  270  Buffer Memory  64KB  Power Input (V)  AC100(50/60Hz)  Maximum Power Consumption (W)  About 3.55  Access Method  CSMA/CD  Energy Consumption Efficiency, Based on the Energy Saving Act  Class A 1.7  Connector Shape  RJ-45 type 8-pole connector  Applicable Standard  VCCI ClassB  Switching Method  [LAN] Store and Forward 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  39. Wireless LAN repeater 11n / g / b 300Mbps Air Station
    BUFFALO Wireless LAN repeater 11n / g / b 300Mbps Air Station
    Supports SSID for repeaters that can be connected / connected anywhere in the house by relaying radio waves Stabilizes communication between Wi-Fi router and repeater Supports various layouts, can be installed anywhere
    Outer dimensions, Width W x Height H x Depth D (mm)  140 x 140 x 31 (excluding stand)  Frequency (GHz)  2,412~2,472MHz  Maximum Power Consumption (W)  5.8  Power Supply  AC100V 50/60Hz  Mass (g)  Approximately 232 (excluding stand)  Operating Environment  Temperature: 0-40°C Humidity: 10-85% 
    from S$66.99
    Min. 2 days
  40. WiFi Router Wireless LAN Terminal 150Mbps 11n / G / B USB2.0
    ELECOM WiFi Router Wireless LAN Terminal 150Mbps 11n / G / B USB2.0
    It supports IEEE802.11b / g / n and is capable of wireless communication up to 150Mbps. It supports the industry standard 2.4GHz communication and can be used not only in home routers but also in a wide range of environments such as Wi-Fi spots and pocket routers. With the world's smallest cl... Read More
    Warranty Period  1 year  Transmitting Output  10mW / MHz or less  Transmission method  11n / g: OFDM method 11b: DS-SS  Maximum current consumption (A)  150mA  Outer Dimensions, Width W x Depth D x Height H (mm)  15mm×8mm×17mm  Playback Channel  2.4GHz:1~13ch  Mass (g)  About 2  Included Accessories  Easy Setup Guide  Interface  USB2.0  Data Transfer Rate  Up to 150Mbps  Pattern Setting  WPS (soft method) 
    Rating:
    88%
    from S$16.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1773

Set Ascending Direction