Science / Technology / Education Supplies
Many school supplies are used in science and science classes. For example, neodymium magnets necessary for eddy current experiments, and small compass magnets that measure the direction of magnetic field lines. Switch kits and LED bulbs are used for electrical circuit experiments. Various assembly kits are often used. There are also racing cars that incorporate batteries, and devices that allow you to experience light refraction and reflection by using prisms, mirrors, and light bulbs. Specimen sets that collect dozens of minerals and molecular models for reproducing molecular structures are also frequently used items. To learn how to make a human body, a phantom with casters and a stand is useful.
Other Related Pages
- MonotaRO Neodymium Magnet SquareA square shape is now available for the popular neodymium magnets! Cheap price with 5 pieces per bag! Neodymium magnets have a high magnetic flux density and have a very strong magnetic force. Various magnet experiments such as eddy current experiments * Because of the strong magnetic force, keep... Read More
- MonotaRO Neodymium Magnet Donut ShapeA donut shape is now available for the popular neodymium magnets! Cheap price with 5 pieces per bag! Neodymium magnets have a high magnetic flux density and have a very strong magnetic force. Various magnet experiments such as eddy current experiments * Because of the strong magnetic force, keep ... Read More
- Artec Minomushi Lead WireClip length (mm) 30 Cable Length (m) 500 Content Electric path Subject Science Conform Science Elementary School 3 years
- Marukan (Nisso) NetIt has a fine mesh and is suitable for scooping up small fish and removing dust in the aquarium. The net is made of a soft material and does not easily damage the fish.
- TRUSCO Neodymium square magnet with countersunk screw holeA neodymium magnet with strong magnetic force. As a sensor or motor part. For adsorption of mechanical products.2018 Trusco page 1 1163 Material Magnet: Neodymium magnet
- GEX Air pumpOpening Diameter (Φmm) (Blower) 5 <For air hose> Power Supply AC100V・50/60Hzfrom S$38.99Min. 2 days
- KENIS Glass beadYou can observe the rainbow by sprinkling glass beads GB-0.2 on black paper. You can make a microscope by using the glass beads GB-2 as a lens and combining it with a PET bottle. * It is a glass ball. There are no holes.
- KENIS Chalk free (Tetra Contra Coro Line)It quickly neutralizes chlorine and chloramine in tap water, which are harmful to medaka, goldfish, tropical fish, etc., and makes them harmless. Descaling (for freshwater and seawater)Reference Capacity This drug 2mL per 10L of waterfrom S$10.99Min. 2 days
- Artec Optical path observation lens setA lens set for observing optical paths used for learning refraction and reflection of light. The bottom is smoked so that the optical path is easy to see. Light learning tool
- Artec 100x handmade astronomical telescopeA handmade astronomical telescope with a magnification of 100 times! You can observe the craters of the moon and the rings of Saturn. Since it is a handmade type, you can learn the structure of the telescope. Tripod is not included. When observing, use a commercially available telescope or camera... Read MoreDimension (mm) 600 × 110 × 70 (completed) Material Paper, glass, wood
- GEX Filter Clean BioN● Biofiltration media to be used in addition to circulation equipment for aquariums.from S$11.99Min. 2 days
- Artec Paper craft globeScale 1/120000000 Ball Diameter (Φmm) About 106 Dimension (mm) About 106 × 115 × 160 (completed) Material PP, paperfrom S$4.49Min. 2 days
- Artec Marumi double observerCan be hung from the neck through a string (no string attached)Material ABS、PMMA Magnification (times) 3 Main Unit Dimensions (mm) 100×96×152from S$8.59Min. 4 days
- Artec SP Astronomical Telescope Craft KitYou can freely draw pictures to create your own astronomical telescope! Magnification 17x Keplerian astronomical telescopeMaterial Paper, PPMA Overall Length (m) About 405 Mass (g) 114 Diameter (Φmm) Objective lens: 34, Eyepiece lens: 25from S$15.99Min. 2 days
- NARIKA Artemia breeding observation setA breeding set of Artemia salina, a creature called Primitive Legs. You can observe from hatching to growth, mating, and spawning. When you put an egg in seawater, it hatches the next day and grows to a size of about 1 cm in about a month.Dimension (mm) (Water tank) 162 x 93 x 137 Mass (g) (Water tank) 171 Material (Water tank) Plasticfrom S$22.99Min. 10 days
- Wonder Kit 20-axis servo motor controllerA servo controller board that can connect up to 20 axes of servo motors. Equipped with A / D input (8bit x 4ch) and digital output (4ch), the power supply can be selected from 5 systems (DC4.8 to 6.6V). Connect to a PC via the included USB adapter. Since the material of communication control comm... Read MoreDigital Output [WR-XX] 4 systems Interface USB Output [WR-XX] Servo motor / 20 axesfrom S$119.90Min. 5 days
- Artec Ant life observation setYou can understand how to make an ant's nest that you don't usually see! * This set is a set that catches and raises natural ants.
- NARIKA Radiation measuring instrument (Mr. Gamma)Junior high school third grade Energy resource Environmental radiation is a measuring instrument that can easily and accurately detect γ-rays. When you press the buzzer button, you will be notified by sound each time radiation is detected.Analog Output 0 to + 3V (amplifier output) Measuring Range 0.001~9.999μSv/h Measurable Energy Range 150keV or more Power Supply 2 AA batteries (not included) Dimension (mm) 75×27×135 Mass (g) Approx. 230 (including batteries) Display Digital 4 digits Included Accessories Protective cover, radiation source Type With A2700 source Radiation to Measure gamma raysfrom S$2,299.00Min. 10 days
- NARIKA To the light3rd grade elementary school An experimental instrument with a solar cell and a propeller driven by a solar cell attached to the nature of light, which is ideal for experiments that collect light reflected by a mirror. When the light reflected by the mirror hits the solar cell, the solar cell gene... Read MoreMotor 1.5V~3V、210~250mA Dimension (mm) 240×210×100 Type A set Battery Photocell: 1.7V, 450mAfrom S$119.90Min. 6 days
- NARIKA Weight comparison block C-3 typeIt can be confirmed by placing it on the palm or balance that the mass differs depending on the substance even if the volume is the same as that of a 3-year-old organism. Since the area of the bottom surface changes depending on how you hold it, you can check that the perceived mass differs depen... Read Morefrom S$229.90Min. 6 days
- NARIKA String standing wave experiment setAll the laboratory equipment necessary for conducting string standing wave experiments, longitudinal wave standing wave experiments, and Cradney graphic experiments are included in the set.from S$2,299.00Min. 6 days
- NARIKA Molymod parts short bondParts Name Short bond (10 pieces) Length (mm) 3 Color Whitefrom S$3.99Min. 6 days
- NARIKA Hot cathode type crux tubeBy projecting the shadow of a cross on the fluorescent screen, it is possible to observe the straightness of the electron beam in a non-electric field space. You can also compare the shadow of the cross of the electron beam with the electromagnetic radiation (light) in the magnetic field. There i... Read MoreSet Contents Crooks tube JS type Voltage Anode voltage: 5kV Heater 6.3V Overall Length (mm) 250 Pipe Diameter (Φmm) 130 Type (With crossboard) JS typefrom S$2,399.00Min. 10 days
- NARIKA Real element periodic tableThis is the Periodic Table of the Elements with the actual items, which is composed by putting the ones that can be safely handled in class in the case. By directly seeing and touching the colors and states of each element, you can learn with a real feeling.Type A1from S$3,899.00Min. 10 days
- TRUSCO Neodymium Magnet RoundIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material / Finish Neodymium magnet
- KENIS Food red (food color)A pigment that is brightly finished with a small amount. It can be used as a coloring agent when making slime watches and shiny slime.Capacity (g) 5.5
- T.SIN (Teishin Electric) Banana PlugRated Current (A) 3 Rated Voltage (V) 30 Insulation Resistance (MΩ) DC500V 50MΩ or more
- TRUSCO Neodymium round magnet with countersunk screw holeA neodymium magnet with strong magnetic force. As a sensor or motor part. For adsorption of mechanical products.2018 Trusco page 1 1161 Material Magnet: Neodymium magnet
- MonotaRO Neodymium MagnetNeodymium magnets have a high magnetic flux density and have a very strong magnetic force. Various magnet experiments such as eddy current experiments * Do not use neodymium magnets above 80 ° C because the magnetic force decreases significantly due to heat. * Be careful when removing the neodymi... Read MoreDimensions, Diameter x Height H (Φmm x mm) 12×4 Magnetic flux density 300mT
- TRUSCO Neodymium magnet round bagIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material / Finish Neodymium magnet
- KENIS Air StoneAn air stone that can supply oxygen to the aquarium by connecting it to an air pump with a tube (sold separately).
- Artec HeatsinkIt is ideal for experiments that generate electricity by giving a temperature difference to the Peltier element.Mass (g) 27 Dimension (mm) 40×40×25 Material Aluminum
- TRUSCO Neodymium MagnetIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material / Finish Neodymium magnet
- Artec Nichrome Wire Φ0.4mm × 10mWire Diameter Φ(mm) 0.4 Length (m) 10 Resistance 8.59Ω/m Subject Science Conform Science Elementary School 6 years Content Use of electricity
- Artec Electronic BuzzerIt can be used for experiments such as converting electricity generated by a hand-cranked generator into sound.Voltage (V) 3 Volume (dB) 90 Subject Science Conform Science Elementary School 6 years Content Use of electricity Dimension (mm) Φ23×20
- KENIS Hand-held water net● Small, easy-to-handle hand-held water nets.Dimensions (cm) (Net) width 28 x depth 18 Shape triangle Handle Grip Length 30cm Mesh 2mm, with tip cover