Music Related Products
Other Related Pages
- Gincho Harmonica + S-15CA single harmonica that is often played in kindergartens and elementary schools, and a 10-hole harmonica for toddlers and children that is easy on the palate. This is a 15-sound educational harmonica with a normal arrangement in which the scales are arranged in order. A design that makes it easy ... Read MoreDimension (mm) 150×40×24 Mass (g) 63 Included Accessories Blow case + string Specification Range: 15 holes + 15 sounds + g1 ~ g3 Material Stainless cover, PP bodyfrom S$19.99Min. 8 days
- Photogenic Guitar pick caseA pick case with double-sided tape that can be attached to a guitar or the like. Contains 2 onigiri picks (medium). You can avoid losing the pick by storing it in the pick case.Color Greenfrom S$4.79Min. 10 days
- KC Effector caseIt can store compact effectors, multi-effects, MTRs, and other equipment, and can be carried and set. The hard material is strong against impact and protects the stored equipment. Dimensions may change slightly due to changes in the manufacturer's design.Color Red
- KC Rack caseKyoritsu 5U rack case reinforced black leather, aluminum sash, mini session metal fittings usedType 5ufrom S$229.90Min. 10 days
- Sepia Crue Electric acoustic guitarSepia Crue Original Shape Electric Acoustic Guitar Active Preamp with Built-in Backlit Tuner Function Equipped with 1/4 "phone jack and XLR jack to support various stage environments Due to the design change on the manufacturer side, the appearance design, color, etc. may change without noti... Read MoreNumber of fret 21 frets Scale 650mm Color mahoganyfrom S$299.90Min. 10 days
- Sepia Crue Miniature acoustic guitarA mini guitar that is compact in size but packed with attention to detail. You can enjoy the texture of wood with a matte satin finish. * Because it is a mini acoustic guitar, the pitch may shift compared to a normal size guitar. For those who play in earnest, please purchase a normal size acoust... Read MoreNumber of fret 19 frets Scale 480mm Color Blue sunburstfrom S$129.90Min. 10 days
- Sepia Crue Electric acoustic guitarSepia Crue Original Shape Electric Acoustic Guitar Active Preamp with Built-in Backlit Tuner Function Equipped with 1/4 "phone jack and XLR jack to support various stage environments Due to the design change on the manufacturer side, the appearance design, color, etc. may change without noti... Read MoreNumber of fret 21 frets Scale 650mm Color Naturalfrom S$359.90Min. 10 days
- EVANS Drum Head G12 Coated B06G12 / G12 Coated (single-ply, 12mil) 6inchIt is a 1-ply head that uses a particularly thick 12mil film. It has an open and warm sound, and the use of thick film improves durability, making it ideal for tom resonant (bottom head). ※The image is an image. Bass drum body and drum pedals other than the head are not included. * Appearance des... Read MoreNumber of Plies 1from S$38.99Min. 10 days
- KC Guitar standWe can handle a wide range of products such as electric guitars and basses, and acoustic guitars. (Some deformation types are not supported)Color Black Specification Stand only
- Aria Steel Music StandA simple steel music stand. Hold the score firmly with the spring-type score holder. * The width when stored depends on how it is folded.Included Accessories Exclusive pouch Mass (g) About 1250 Dimensions when Folded (mm) H530×W120×D80
- S.Yairi tunerChromatic tuner for a wide range of musical instruments such as guitars, basses, violins, and ukuleles. Piezo type that senses the vibration of sound.Dimension (mm) 60×30×45
- KC LED light for music standA music stand light that illuminates the score brightly even on a dark stage. Equipped with two high-brightness white LEDs on one arm. 1 to 4 LEDs can be turned on by operating a switch. Also useful as a DJ light or book light * Appearance design, color, etc. may change without notice due to desi... Read MoreSuitable Battery 3 x AAA batteries Brightness (Lm) 7~28 Specification Clip type mounting Included Accessories Test battery
- Aria Orchestra type Perforated music standOrchestra type steel music stand. Hold the score firmly with the spring-type music press. The music stand and stand can be removed for convenient storage.Mass (kg) About 2.8
- KC Guitar hangerGuitar hanger that allows you to hang your guitar on the wall The grounding surface of the guitar is made of urethane with excellent cushioning. The plate part has ABS resin mounting screws that have both excellent durability and a beautiful glossy appearance. Due to the design change on the manu... Read MoreSpecification Hanger only Type Short
- Artec CastanetsCheap and high quality!Material Wood Dimension (mm) Φ54
- Aria Acoustic Guitar String Light .012-.053Ariapro II / Aria strings that realize high quality strings at a value price.Type Phosphor Bronze
- KC Guitar hangerGuitar hanger fixed to the wall with screws The angle can be adjusted in all 5 steps to the left and right with mounting screws * This product does not support lacquer painting. If used for a long time, it may discolor. Due to the design change on the manufacturer side, the appearance design, col... Read MoreType Medium Specification Hanger only
- Photogenic Guitar pick caseA pick case with double-sided tape that can be attached to a guitar or the like. Contains 2 onigiri picks (medium). You can avoid losing the pick by storing it in the pick case.Color Blackfrom S$4.79Min. 2 days
- S.Yairi Capo toastBy attaching it to a capo tasto guitar that can be attached with one touch, you can hold down difficult chords relatively easily. Make difficult barre chords into simple low chords. Make songs that are difficult to sing at a height that suits your voice. You can choose your favorite color Due to ... Read MoreColor Black
- KC LED light for music standA music stand light that illuminates the score brightly even on a dark stage. Gooseneck type with freely adjustable angle. The clip type makes it easy to attach and detach to the music stand. Can also be used as a stand light. Brightness can be adjusted in 2 steps by operating a switch. Also usef... Read MoreNumber of LED (pieces) 9 Suitable Battery AA battery x 3 Color Black Specification Clip type mounting LED High brightness white Included Accessories Test battery Brightness (Lm) Up to 21
- KC Music standAn orchestra-type music stand with no holes. The thick pipe makes it sturdy, so it is stable even on heavy musical scores. Since there are no holes, the score placement part is flat, making it easy to write on the score when practicing. Since the height and angle can be adjusted flexibly, it can ... Read MoreMass (kg) About 2.7 Dimensions (cm) (Music rest) 47.5 × 34 Specification Built-in musical score holder
- KC tuning forkKC tuning fork La tuning fork Pinch the handle of the tuning fork and tap the tip lightly to vibrate. While vibrating, you can hear the sound by bringing the tip of the handle close to a hard object such as the top (front plate) of the guitar or your ear. The sound produced by the tuning fork is ... Read More
- KC Guitar hanger plateRail display plate with a depth of 14 mm You can attach a guitar hanger to the rail, so you don't have to make holes in the wall. Compatible with KC guitar hangers GH-01, GH-02, GH-03 With mounting screws Due to the design change on the manufacturer side, the appearance design, color, etc. ma... Read More
- S.Yairi tunerClip-type chromatic tuner for a wide range of musical instruments such as guitars, basses, violins, and ukuleles. Due to the design change on the manufacturer side, the appearance design, color, etc. may change without notice. Please note.Dimension (mm) 56×32×40
- Aria Strings for acoustic guitar Extra Light .011-.050Ariapro II / Aria strings that realize high quality strings at a value price.Type Phosphor Bronze
- Artec Dance tambourineA tambourine with a shape that is easy to hold and swingDimension (mm) 210×160×30
- Artec Drawing castanetsMaterial Wood, rubber Dimension (mm) Φ53 x thickness 30
- Aria 3 set pack electric guitar strings Extra Light .009-.042Ariapro II / Aria strings that realize high quality strings at a value price.Type Nickel plated, round woundfrom S$16.99Min. 2 days
- Aria Clip-type 5-mode 3-color meter tunerA clip tuner that can be used by sandwiching it between the head of a guitar. The good visibility that shows the tuning deviation in an easy-to-understand manner with the color meter of the color is attractive. Compatible with guitars, basses, ukuleles (KeyC, KeyD), violins, chromatics and many o... Read MoreType Clip tuner Suitable Battery CR2032(3V)×1 Dimensions (H x W x D) (mm) 52×35×40 Mass (g) 33
- Aria Clip type 5 mode tunerA clip tuner that can be used by sandwiching it between the head of a guitar. A compact tuner that is easy to use. There are only two operation buttons, power / mode switching and A4 pitch setting, which is a simple design. Equipped with guitar, bass, ukulele (KeyC, KeyD), violin, and chromatic m... Read MoreMass (g) 25 Dimensions, Width W x Height H x Depth D (mm) 34×37×48 Suitable Battery CR2032(3V)×1 Type Clip tuner
- Aria 3 set pack electric guitar string Light .010-.046Ariapro II / Aria strings that realize high quality strings at a value price.Type Nickel plated, round woundfrom S$16.99Min. 2 days
- KC Music stand caseSoft case for KC music stand MS200 series. If you use a soft case, you can easily carry it to a studio or live house. Equipped with an adjustable strap. The lid part has a hook-and-loop fastener, so it is easy to open and close. * Appearance design, color, etc. may change without notice due to de... Read Morefrom S$9.59Min. 2 days
- KC Guitar hangerGuitar hanger fixed to the wall with screws The angle can be adjusted in all 5 steps to the left and right with mounting screws * This product does not support lacquer painting. If used for a long time, it may discolor. Due to the design change on the manufacturer side, the appearance design, col... Read MoreSpecification Hanger only Type Longfrom S$12.99Min. 2 days
- Artec Compact tambourineCompact and easy to swing tambourine!Mass (g) 23 Diameter x Length (Φmm x mm) 90×20 Set Contents Body x 1 Packaging OPP bag included Material PS, ironfrom S$2.39Min. 2 days
- KC Violin pine resinBy using pine fat pine fat used for bows such as violin, viola, cello, contrabass (wood base), and nihu, friction is generated between the hair of the bow and the violin string and a sound is produced. Case with lid It is stored infrom S$10.99Min. 2 days
- KC Keyboard harmonica bagStandard size compatible with various keyboard harmonica. A "name entry frame" that is safe because it is in a place that cannot be seen from the outside. 2-Way specifications of "handbag" and "shoulder" that are easy to carry. Equipped with an A4 size pocket that ca... Read MoreDimensions (Vertical x Horizontal) (cm) 22×49 Gusset (cm) 7from S$32.99Min. 10 days
- KC Keyboard harmonica hoseKeyboard harmonica P3001-32k dedicated hose * Cannot be used with products from other manufacturers such as YAMAHA Pianica.Type P3001-32K only