All Category

Winnowing Baskets / Dustpans

Other Related Pages

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Temi
    MonotaRO Temi
    It is the best handicraft for collecting fallen leaves in agriculture and horticulture. It can also be used as a large dustpan. Convenient for transporting small amounts of fruits and vegetables. For collecting and transporting garbage and fallen leaves * Do not use for any other purpose. * Do no... Read More
    Color  Orange  Material  Polypropylene 
    Rating:
    92%
    from S$4.19
    Min. 2 days
  2. Nichiei  Temi
    Nichiei Nichiei Temi
    Color  Orange  Material  PP 
    Rating:
    89%
    from S$21.99
    Min. 2 days
  3. Eco-Temi
    Anzen Kougyou Eco-Temi
    It can be used for various purposes from home to agriculture such as collecting garbage and fallen leaves. * Do not place near fire. * As we use recycled materials, the colors may differ.
    Color  Green 
    Rating:
    89%
    from S$6.89
    Min. 2 days
  4. Dust bag foldable
    MonotaRO Dust bag foldable
    A dustpan type bag that is convenient for collecting fallen leaves on the factory premises or in the park. Made of thick fabric, it is durable and durable. The opening is always open and can be folded compactly when not in use. There are 3 handles, which is convenient not only for collecting but ... Read More
    Length (mm)  560  Width (mm)  590  Height (mm)  590  Dimensions, Width W x Depth D x Height H (cm)  59×56×59  Capacity (L)  About 200  Material  Polypropylene, fiberglass 
    Rating:
    81%
    from S$17.99
    Min. 2 days
  5. Branch and leaf dustpan fugo
    Elmo Branch and leaf dustpan fugo
    Purveyor to landscaping companies, parks and road managers The thick fabric is used, so it is durable and durable. The opening has a plastic core, so it is easy to work without closing. For cleaning fallen leaves and branches and leaves after pruning To reduce cleaning work in parks and gardens *... Read More
    Allowable Load (kg)  20  Mass (g)  430  Length (mm)  57  Height (mm)  57  Opening Width (mm)  59  Material  Polypropylene (laminated) 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  6. Temi
    ARON KASEI Temi
    It is elastic, light and easy to hold. Hard to be affected by pesticides. A structure that is easy to scoop and the tip is not easily worn. Wide range of applications such as transporting grains and fertilizers, weeding, cleaning fallen leaves, and dustpan
    Color  Orange 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  7. Dustpan
    SEKISUI Dustpan
    It can be used not only as a large dustpan, but also for horticultural landscaping work and gravel scooping.
    Material  Polyethylene (PE) 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  8. Stone
    ARON KASEI Stone
    The drainage is the best because it is a mesh. Excellent strength. Excellent workability with handles on both sides. Excellent workability with handles on both sides. It can be used all year round for transporting gravel and boulders, harvesting root vegetables, and washing excavated items with w... Read More
    Length (mm)  365  Color  Blue 
    Rating:
    100%
    from S$24.99
    Min. 4 days
  9. Natural material  Bamboo rope  Bamboo
    KOYANAGI Natural material Bamboo rope Bamboo
    It is a nostalgic old-fashioned natural material.
    Length (mm)  550  Dimension (mm)  600  Material  bamboo 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  10. Try Mansaku  50 type
    Sanko Plastic Try Mansaku 50 type
    Also for picking up trash, picking up fallen leaves, and cleaning roads.
    Mass (g)  About 1050  Dimensions, Width W x Depth D x Height H (mm)  About 545 × 520 × 240  Color  Green  Material  Polyethylene 
    Rating:
    100%
    from S$29.99
    Min. 8 days
  11. Natural material  Ishimi
    KOYANAGI Natural material Ishimi
    It is a nostalgic old-fashioned natural material.
    Mass (kg)  0.9  Dimension (mm)  600  Trusco Part No.  819-5470  Material  bamboo 
    Rating:
    72%
    from S$37.99
    Min. 2 days
  12. 505x495x175mm  Hand wall insert (OD color)
    ESCO 505x495x175mm Hand wall insert (OD color)
    Since it is flat to the side, it is easy to put in the contents and work efficiency is improved.
    Dimension (mm)  505×495×175  Esco Part No.  EA928AD-59  Material  Polypropylene 
    from S$39.99
    Min. 6 days
  13. Try Mansaku  40 type
    Sanko Plastic Try Mansaku 40 type
    Also for picking up trash, picking up fallen leaves, and cleaning roads.
    Mass (g)  About 580  Dimensions, Width W x Depth D x Height H (mm)  Approx. 440 x 410 x 155  Color  Green  Material  Polyethylene 
    from S$17.99
    Min. 8 days
  14. Temi
    aika Temi
    from S$89.99
    Min. 4 days
  15. 600x450x180mm Dustpan
    ESCO 600x450x180mm Dustpan
    Size (mm)  600×450×180  Material  Polypropylene 
    from S$109.90
    Min. 4 days
  16. 505x495x175mm Handbag (OD color / 10 pieces)
    ESCO 505x495x175mm Handbag (OD color / 10 pieces)
    Since it is flat to the side, it is easy to put in the contents and work efficiency is improved.
    Dimension (mm)  505×495×175  Esco Part No.  EA928AD-60  Material  Polypropylene 
    from S$279.90
    Min. 6 days
  17. 420x450x124mm  Agricultural Minoru (blue)
    ESCO 420x450x124mm Agricultural Minoru (blue)
    Since it is flat to the side, it is easy to put in the contents and work efficiency is improved. Light and durable, it dries quickly after washing. For transporting grains, cleaning fallen leaves, excavating archaeological sites, etc.
    Dimension (mm)  420×450×124  Color  Blue  Esco Part No.  EA928AD-58  Material  Polyethylene 
    from S$33.99
    Min. 6 days
  18. 420x420x160mm  Agricultural Minoru (Uguisu color)
    ESCO 420x420x160mm Agricultural Minoru (Uguisu color)
    Since it is flat to the side, it is easy to put in the contents and work efficiency is improved. Light and durable, it dries quickly after washing. For transporting grains, cleaning fallen leaves, excavating archaeological sites, etc.
    Dimension (mm)  420×420×160  Esco Part No.  EA928AD-56  Color  Olive green  Material  Polyethylene 
    Rating:
    100%
    from S$28.99
    Min. 6 days
  19. Temi (minimal)
    aika Temi (minimal)
    Height (cm)  14  Depth (cm)  34.5  Width (cm)  35  Color  Orange 
    from S$139.90
    Min. 4 days
  20. Garden Dustpan Bag Small
    Safety 3 Garden Dustpan Bag Small
    It is very convenient for collecting grass after defoliation and weeding. It is a convenient item that can be used as a dustpan by laying it down and as a trash can by standing up. Comes with a 40 cm long handle that can be easily used while standing and moving. Can be folded and stored compactly... Read More
    Dimensions, Width W x Depth D x Height H (cm)  39×50×37  Allowable Load (kg)  About 15  Capacity (L)  About 75  Material  Polypropylene 
    from S$18.99
    Min. 4 days
  21. Convenient Dustpan with Handle
    Anzen Kougyou Convenient Dustpan with Handle
    With a convenient handle, it can be used as a dustpan with one hand. With a drain hole, it is also convenient for draining wet leaves and harvested products after washing. Fallen leaves, picking up trash
    Height (mm)  About 170  Color  Dark brown  Material  R-PP 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  22. Temi
    Anzen Kougyou Temi
    It can be used for various purposes from home to agriculture such as collecting garbage and fallen leaves.
    Material  PP 
    Rating:
    91%
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction