All Category

Tongs

Fire scissors are metal tongs that are used to pick up trash. Most of them are made of strong materials such as stainless steel, and the fire scissors that can grab things without squatting are also useful items to remove fallen objects that are hard to reach such as the back of the machine. Also, it can be used without touching it directly, so it is also useful as a charcoal grip when camping. There are various designs such as a type with a resin grip that does not hurt the hand and a type with a jagged tip. You can search from abundant items.
View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Blue paint
    EIZUKA WORKS Blue paint
    Steel tongs tip jagged To pick up things that have fallen into the back of the machine!
    Dimension (mm)  360×15×35  Mass (g)  70 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  2. Fire scissors made of stainless steel
    MonotaRO Fire scissors made of stainless steel
    It is a stainless steel fire scissors. Useful for picking up trash and grabbing charcoal. The tip is knurled for a secure grip. Garbage picking, charcoal grabbing, etc. * Do not use for any other purpose. * Do not leave near burning appliances or on a heated iron plate or net. The handle may beco... Read More
    Thickness (mm)  About 1  Width (mm)  About 22  Material  Stainless steel 
    Rating:
    85%
    from S$2.99
    Min. 2 days
  3. Stainless Steel Knurled Tong
    EIZUKA WORKS Stainless Steel Knurled Tong
    Stainless steel tongs with a knurled tip that is easy to grasp For picking up things that have fallen into the back of a machine!
    Width (mm)  23  Thickness (mm)  1.2 
    Rating:
    91%
    from S$8.49
    Min. 2 days
  4. Garbage Tongs
    TRUSCO Garbage Tongs
    By attaching R to the hands of the scissors, you can easily pinch the scissors without twisting even in an empty can containing muddy water. Moreover, the tip is flat, and small debris such as cigarette butts can be firmly pinched.
    Thickness (mm)  0.9  Width (mm)  24  Material  Steel 
    Rating:
    83%
    from S$3.79
    Min. 2 days
  5. Stainless Tong
    EIZUKA WORKS Stainless Tong
    Long stainless tongs To pick up things that have fallen into the back of a machine!
    Thickness (mm)  1.2  Width (mm)  23  Mass (g)  260  Overall Length (mm)  750  Dimension (mm)  750×23×40 
    Rating:
    96%
    from S$10.99
    Min. 2 days
  6. Clean Holder Garbage Zero Long
    EIZUKA WORKS Clean Holder Garbage Zero Long
    The long tip makes it easy to grab a can. For picking up things that have fallen into the back of the machine!
    Thickness (mm)  1.2  Mass (g)  300  Dimension (mm)  630×42×74  Overall Length (mm)  635  Width (mm)  74  Color  Green 
    Rating:
    89%
    from S$9.69
    Min. 2 days
  7. Stainless fire scissors
    EIZUKA WORKS Stainless fire scissors
    Long stainless tongs To pick up things that have fallen into the back of a machine!
    Thickness (mm)  Mass (g)  200  Width (mm)  23  Overall Length (mm)  600  Dimension (mm)  600×23×40 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  8. Fire shears
    EIZUKA WORKS Fire shears
    Steel tongs tip jagged To pick up things that have fallen into the back of the machine!
    Thickness (mm)  Color  Blue  Material  Steel 
    Rating:
    89%
    from S$2.59
    Min. 2 days
  9. Stainless fire scissors
    EIZUKA WORKS Stainless fire scissors
    Stainless steel tongs tip jagged For picking up things that have fallen into the back of the machine!
    Thickness (mm)  0.8  Width (mm)  15  Overall Length (mm)  300  Dimension (mm)  300×15×35  Mass (g)  70 
    from S$3.59
    Min. 2 days
  10. Blue Paint Tong
    EIZUKA WORKS Blue Paint Tong
    Steel tongs For picking up things that have fallen into the back of the machine, such as firewood!
    Thickness (mm)  1.6  Width (mm)  25  Mass (g)  300  Overall Length (mm)  530  Dimension (mm)  530×25×13 
    Rating:
    85%
    from S$4.69
    Min. 2 days
  11. Professional garbage scissors
    Azuma Kogyo Professional garbage scissors
    Tongs for picking up empty cans and trash Garbage removal tongs that can be used for disposing of kitchen waste and groove trash. Convenient for picking up empty cans and trash.
    Material  Steel baking finish  Length (cm)  45 
    from S$6.49
    Min. 2 days
  12. Fire scissors
    TRUSCO Fire scissors
    The unevenness of the top R part creates a strong spring force, and even after long-term use, an appropriate repulsive force is maintained.
    Thickness (mm)  0.9  Width (mm)  24  Material  Steel 
    from S$2.89
    Min. 2 days
  13. Stainless dust removal shark kung
    TAKAGI Stainless dust removal shark kung
    Because it is stainless steel, it is resistant to rust. For picking up trash such as empty cans, PET bottles, and cigarette butts. Also for charcoal grabs. Since it is rust-resistant, it is also suitable for cleaning areas that contain water. With a soft opening and closing, you won't get tir... Read More
    from S$12.99
    Min. 2 days
  14. Stainless Steel Scissors with G
    EIZUKA WORKS Stainless Steel Scissors with G
    Stainless steel tongs with vinyl grip To pick up things that have fallen into the back of the machine!
    Mass (g)  180  Dimension (mm)  450×23×37 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  15. All-purpose scissors stainless
    Doi Metal & Transform All-purpose scissors stainless
    Made of stainless steel, it does not rust easily and lasts a long time. For moving and removing hot, dirty, dangerous items, etc.
    Rating:
    80%
    from S$1.99
    Min. 10 days
  16. 18-0 fire scissors
    HASEGAWA KOGYOSHO 18-0 fire scissors
    from S$3.19
    Min. 2 days
  17. Stainless steel weaving shark
    TAKAGI Stainless steel weaving shark
    Grab stubbornly rooted weeds! You can firmly grasp the grass weeding with your fingertips! Catch unpleasant pests instead of fingers! Because it is stainless steel, it is resistant to rust. You can grab the grass with more force than you can grab it by hand. The soft opening and closing makes it ... Read More
    Dimension (mm)  160 
    Rating:
    20%
    from S$11.99
    Min. 2 days
  18. Universal scissors with stainless steel grip
    Doi Metal & Transform Universal scissors with stainless steel grip
    Made of stainless steel, it does not rust easily and lasts a long time. For moving and removing hot, dirty, dangerous items, etc.
    Size  Inner Dimensions, Width W x Depth D x Height H (mm)  About 23 × 30 × 45  Material  Stainless steel plate / synthetic rubber  Mass (g)  About 185 
    from S$10.99
    Min. 2 days
  19. Stainless fire scissors
    EIZUKA WORKS Stainless fire scissors
    Since it uses special steel, it is safe to use fire. Outdoor, barbecue, cleaning supplies
    Wall Thickness (mm)  Tip width (mm)  15  Overall Length (mm)  360  Material  Stainless steel 
    from S$3.99
    Min. 5 days
  20. Stainless fire scissors
    BIGMAN Stainless fire scissors
    Made of all steel, it is ideal for yam digging work.
    Mass (kg)  3.5  Overall Length (mm)  450  Material  Steel 
    from S$3.79
    Min. 8 days
  21. Stainless fire scissors with grip
    EIZUKA WORKS Stainless fire scissors with grip
    Since it uses special steel, it is safe to use fire. Outdoor, barbecue, cleaning supplies
    Wall Thickness (mm)  Tip width (mm)  15  Overall Length (mm)  300  Color  Light green  Material  Stainless steel 
    from S$7.69
    Min. 4 days
  22. Clean holder No garbage
    EIZUKA WORKS Clean holder No garbage
    The tip has a shape that makes it easy to grab a can. For picking up things that have fallen into the back of the machine!
    Mass (g)  240  Dimension (mm)  480×40×70 
    from S$9.79
    Min. 6 days
  23. Blue paint scissors
    OWL Blue paint scissors
    It is hard to rust with blue paint. Picking up trash when cleaning. For BBQ.
    Tip width (mm)  27  Overall Length (mm)  450  Mass (g)  About 235  Material  Iron 
    from S$3.59
    Min. 4 days
  24. Stainless steel tong fire shears with G
    EIZUKA WORKS Stainless steel tong fire shears with G
    Stainless steel tongs with vinyl grip To pick up things that have fallen into the back of the machine!
    Thickness (mm)  Material  Stainless steel 
    Rating:
    95%
    Discontinued
  25. Stainless fire scissors
    EIZUKA WORKS Stainless fire scissors
    Stainless tongs tip flat To pick up things that have fallen into the back of the machine!
    Thickness (mm)  Mass (g)  150  Width (mm)  23  Overall Length (mm)  450  Dimension (mm)  450×23×25 
    Rating:
    80%
    Discontinued
  26. Stainless steel kumade type tong with G
    EIZUKA WORKS Stainless steel kumade type tong with G
    A rake-shaped vinyl grip with a tip for picking up things that have fallen into the back of the machine!
    Mass (g)  185  Width (mm)  40  Overall Length (mm)  450  Material  Stainless steel 
    Rating:
    100%
    Discontinued
  27. Clean Holder
    EIZUKA WORKS Clean Holder
    The tip has a shape that makes it easy to grab the can
    Thickness (mm)  1.2  Overall Length (mm)  470  Mass (g)  240  Tip width (mm)  70 
    Rating:
    80%
    Discontinued
  28. Stainless fire scissors
    OWL Stainless fire scissors
    It is made of stainless steel and does not rust easily. 60 cm size that is gentle on the waist. Picking up trash when cleaning. For BBQ.
    Tip width (mm)  27  Overall Length (mm)  600  Mass (g)  About 280  Material  Stainless steel 
    Discontinued
  29. Garbage scissors
    Tanaka Kogyo Garbage scissors
    By attaching R to the hands of the scissors, even an empty can containing muddy water can be easily pinched without twisting the scissors. What's more, the tip is flat, so you can firmly pinch small debris such as cigarette shavings.
    Rating:
    90%
    Discontinued
  30. Pocket tool Pest removal
    ALLEX Pocket tool Pest removal
    Trusco Part No.  853-3686 
    Discontinued
  31. Fire shears
    TRUSCO Fire shears
    Discontinued
  32. Fire scissors
    Tanaka Kogyo Fire scissors
    The unevenness of the top R part creates a strong spring force, and even after long-term use, an appropriate repulsive force is maintained.
    Material  Steel 
    Rating:
    20%
    Discontinued
  33. Blue paint scissors
    OWL Blue paint scissors
    Active in various applications from cleaning work to outdoor activities For barbecue and cleaning work.
    Overall Length (mm)  600 
    Discontinued
  34. Stainless fire scissors
    OWL Stainless fire scissors
    It is made of stainless steel and does not rust easily. Picking up trash when cleaning. For BBQ.
    Tip width (mm)  27  Overall Length (mm)  450  Mass (g)  About 230  Material  Stainless steel 
    Discontinued
  35. Pest removal
    Chikichi Pest removal
    Ideal for pest control and weed removal * Please do not use for anything other than its intended purpose. * Before use, make sure that the main body or parts are not loose or loose. * Please wear protective goggles and gloves when using. * After use, clean it and store it in a safe place out of t... Read More
    Length (mm)  30  Material  Blade: Cutlery Steel Handle: Wood  Mass (g)  80  Height (mm)  220  Width (mm)  30 
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction