All Category

Scoops

Tono is a small scoop-like farm tool that is used for various types of cleaning. It is also useful for charcoal management and ash collection. The most suitable for cleaning the drainage groove is a specially shaped tip that can be used for U-shaped grooves. A useful feature for slug raising mud is that it has a handle angle that makes it easy to lend mud. Most of the scoops are made of stainless steel or steel, and the handle is made of wood, but there are also stainless steels with vinyl grips.
View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Stainless
    EIZUKA WORKS Stainless
    Tenno with a small width made of stainless steel
    Head Length (mm)  105  Overall Length (mm)  270  Dimension (mm)  270×105×75  Mass (g)  50  Tip Width (mm)  75 
    Rating:
    80%
    from S$4.59
    Min. 2 days
  2. Wooden handle scoop
    Tanaka Kogyo Wooden handle scoop
    Ideal for removing dust stuck in grooves and mixing mortar and cement.
    Material (Handle)  Natural wood  Type  Plug-in type  Material (Head)  Steel 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  3. Co-patterned charcoal
    EIZUKA WORKS Co-patterned charcoal
    Cleaning of narrow side grooves with the same pattern For cleaning machines!
    Tip Width (mm)  100  Head Length (mm)  150  Mass (g)  190  Overall Length (mm)  450  Dimension (mm)  450×100×60 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  4. Gold elephant seal
    Asaka Industrial Gold elephant seal
    Steel fixtures that are convenient for cleaning grooves, etc. Ditch cleaning work Mud scooping work Charcoal management and ash collection work
    Wall Thickness (mm)  (Head) 1.2  Material  (Head) Steel / (Handle) Natural wood 
    Rating:
    85%
    from S$9.69
    Min. 2 days
  5. Cleaner scoop
    EIZUKA WORKS Cleaner scoop
    Shape to drain mud
    Tip Width (mm)  130  Head Length (mm)  190  Mass (g)  420  Overall Length (mm)  625  Dimension (mm)  625×130×23 
    from S$8.99
    Min. 2 days
  6. Gold Elephant Seal Stainless Tenno # 5
    Asaka Industrial Gold Elephant Seal Stainless Tenno # 5
    Stainless steel that is resistant to rust and easy to maintain. Stainless steel with excellent corrosion resistance is used for the head. Ditch cleaning work Mud scooping work Charcoal management and ash collection work
    Tip width (mm)  (Head) 160  Wall Thickness (mm)  (Head) 1.2  Overall Length (mm)  540  Length (mm)  (Head) 190  Mass (g)  500  Trusco Part No.  780-7601 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  7. Wooden handle stainless charcoal
    EIZUKA WORKS Wooden handle stainless charcoal
    Outdoor, barbecue, cleaning supplies For cleaning the narrow grooves on the balcony and cleaning up the charcoal and ash on the barbecue.
    Wall Thickness (mm)  0.8  Length (mm)  415  Overall Length (mm)  415  Tip width (mm)  80  Material  Stainless steel 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  8. Wood pattern
    EIZUKA WORKS Wood pattern
    For cleaning the ten-purpose machine with a solid wooden handle and Kurokawa!
    Tip width (mm)  145  Head Length (mm)  185  Mass (g)  360  Overall Length (mm)  510  Dimension (mm)  510×145×95  Specification  Medium 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  9. Wood pattern charcoal
    EIZUKA WORKS Wood pattern charcoal
    Cleaning the narrow side ditch of the wooden handle For cleaning the machine!
    Mass (g)  180  Dimension (mm)  415×80×50 
    from S$7.59
    Min. 2 days
  10. Blue paint
    EIZUKA WORKS Blue paint
    Outdoor, barbecue, cleaning supplies
    Wall Thickness (mm)  0.5  Overall Length (mm)  270  Tip width (mm)  70  Color  Blue  Material  Steel 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  11. Wood pattern tenno
    EIZUKA WORKS Wood pattern tenno
    For cleaning the ten-purpose machine with a solid wooden handle and Kurokawa!
    Mass (g)  420  Dimension (mm)  520×170×90  Specification 
    from S$10.99
    Min. 6 days
  12. Wood pattern tenno
    TKG Wood pattern tenno
    Width W x Overall Length (mm)  170×530  Mass (g)  300  TKG Part No. (2017)  6-0685-1601  TKG Part No.  8-0730-1701  Material  Stainless wood 
    from S$13.99
    Min. 2 days
  13. Stainless steel
    sita Stainless steel
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For cleaning and gardening of rust-resistant stainless steel gutters
    Overall Length (mm)  570  Material  Stainless steel 
    from S$9.69
    Min. 4 days
  14. Iron
    TKG Iron
    Material  Iron wood 
    Rating:
    40%
    from S$11.99
    Min. 2 days
  15. SC Tono
    HAYAKAWA INDUSTRY SC Tono
    It is also ideal for removing mud and dust from grooves and removing ash.
    Mass (g)  About 365  Material  Wood pattern, iron plate  Dimensions, Width W x Depth D x Height H (mm)  About 148 × 100 × 515 
    from S$9.89
    Min. 8 days
View : Grid List
Filter

15 Item(s)

Set Ascending Direction