All Category

Root Cutting Tools

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Nekiri Root Cutting Tool
    YOSHIOKA EDGE-TOOL WORKS Nekiri Root Cutting Tool
    One shot of root cutting.
    Mass (kg)  6.6  Overall Length (mm)  1500  Blade Width (mm)  90  Material  Forging 
    Rating:
    95%
    from S$159.90
    Min. 2 days
  2. Ice and cracker
    COMPAL Ice and cracker
    Boasting hardness, it can also be used for digging up soil to remove freezing from road surfaces such as forged steel specifications, parking spaces, and slopes. For crushing frozen roads and compressed snow
    Width (cm)  About 24.5  Length (cm)  About 38 
    Rating:
    60%
    from S$23.99
    Min. 5 days
  3. Chrome wood handle root cutting
    sita Chrome wood handle root cutting
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For weeding
    Width (mm)  200(20)  Overall Length (mm)  330 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  4. Fit grip root cutting
    Ishiguro metal Fit grip root cutting
    A fit grip that can be firmly gripped with even a small amount of force. For root cutting of weeds.
    Mass (g)  132  Dimensions, Width W x Depth D x Height H (mm)  23×20×340  Overall Length (mm)  340  Material (Main Unit)  Steel (chrome plating finish)  Material (Handle)  Tamo wood 
    from S$6.29
    Min. 7 days
  5. Ice / Yukiwari-kun
    COMPAL Ice / Yukiwari-kun
    With a brush that can be used from snow splitting to snow removal You can easily remove snow by crushing dangerous root snow with a snow splitting hammer. It is also convenient for removing hard mud and cleaning the entrance with a brush. For snow removal work and cleaning around the entrance
    Length (cm)  About 113  Width (cm)  About 243 
    from S$28.99
    Min. 5 days
  6. Root cutting
    Ishiguro metal Root cutting
    For fashionable green series discount work with gold accents "Refreshing to upgrade.
    Mass (g)  140  Overall Length (mm)  345 
    from S$5.99
    Min. 7 days
  7. Long root cutting
    Ishiguro metal Long root cutting
    Convenient for cleaning gutters Made of rust-resistant stainless steel that can be used for multiple purposes.
    Mass (g)  235  Overall Length (mm)  600  Material (Main Unit)  Stainless steel  Material (Handle)  Wood 
    from S$9.29
    Min. 7 days
  8. Wooden Handle Chrome Root Cutting Tool
    Ishiguro metal Wooden Handle Chrome Root Cutting Tool
    For root cutting of weeds. The chrome-plated finish prevents rust.
    Mass (g)  130  Overall Length (mm)  300 
    from S$5.79
    Min. 7 days
  9. Ice split, Kuntaro
    UNIT (UNIT SAFETY SIGNS) Ice split, Kuntaro
    Even the stubborn ice layer breaks! Crushes! Shaves! For ice breaking only
    Mass (g)  1450  Dimension (mm)  1450×210  Material  Iron (carbon steel), PVC, quenched 
    Discontinued
  10. Nekiri
    YOSHIOKA EDGE-TOOL WORKS Nekiri
    One shot of root cutting.
    Blade Length (mm)  120  Overall Length (mm)  720  Material  All steel  Specification  Screw type (10mm head) 
    Discontinued
  11. Ice split and spring built-in
    UNIT (UNIT SAFETY SIGNS) Ice split and spring built-in
    Even the stubborn ice layer breaks! Crushes! Shaves! With a spring, it cushions the impact! For ice breaking only
    Dimension (mm)  1180×150  Mass (g)  2200  Material  Iron (carbon steel), PVC 
    Rating:
    80%
    Discontinued
  12. Ahn Byeong-kee
    GREEN ART Ahn Byeong-kee
    Rust-resistant W plating Easy weeding by cutting the roots of weeds
    Mass (g)  137  Dimension (mm)  335×30×30  Specification  W chrome plating 
    Discontinued
  13. Root cutting short handle
    BIGMAN Root cutting short handle
    Mass (g)  159 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction