All Category

Bark Shaving

Wood shaving is a tool for shaving wood among agricultural and weeding tools. Various operations are necessary in the field of fruit tree cultivation. It is used to remove fruits, to remove rough or tree skins to control pests, to rot off branches and trunks, and to remove lesions of Fran's disease that significantly reduce yield. The handle is mainly made of wood, the blade is made of steel, triangular blade, trapezoid, knife shape, etc. It is important to choose a shape that can be sharply cut according to the purpose. A cutter that can be used with your fingers increases work efficiency when picking herbs and small fruits.
View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Trapezoidal skin
    Asano Wood Plant Trapezoidal skin
    Rating:
    100%
    from S$29.99
    Min. 2 days
  2. Pear and oak wood
    Asano Wood Plant Pear and oak wood
    Rating:
    84%
    from S$34.99
    Min. 2 days
  3. Knife-type flan disease cutting
    Asano Wood Plant Knife-type flan disease cutting
    Nagano type / The cutting edge is a solid radius. Aomori type / The cutting edge is a gentle radius.
    from S$35.99
    Min. 2 days
  4. Triangular furan
    Asano Wood Plant Triangular furan
    from S$29.99
    Min. 6 days
  5. Roughing with leather case
    Kan Nihon Ichi Roughing with leather case
    Used for cutting the epidermis of lesions on tree trunks, etc.
    Handle Length (mm)  390  Material (Handle)  Oak 
    from S$59.99
    Min. 5 days
  6. Knife-type flan disease cutting case
    Asano Wood Plant Knife-type flan disease cutting case
    from S$9.69
    Min. 5 days
  7. Rough leather scratches
    Daigoro Rough leather scratches
    Shaving / shaving / both ends both pattern type For scraping the epidermis of lesions on tree trunks
    Overall Length (mm)  200 
    Rating:
    40%
    from S$24.99
    Min. 6 days
  8. Harvesting cutter
    Asano Wood Plant Harvesting cutter
    Use it by fitting it on your finger. It is used to collect herbs such as cucumber leaves, rose thorns, mulberry nuts and basil.
    Rating:
    100%
    Discontinued
  9. With skin peel 2.5 shank
    Fukurou With skin peel 2.5 shank
    You can easily remove the bark of trees. When working on the bark of a tree.
    Overall Length (mm)  865  Mass (g)  540 
    Discontinued
  10. Hand cutter
    Asano Wood Plant Hand cutter
    It is convenient for cutting hemp rope when pear branches are tied up and for harvesting vegetables.
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction