All Category

Torsion Sickles

A torsion sickle is a sickle whose blade is twisted against the handle. It is also called a long chisel due to its shape. It is a scythe that is useful for removing low-profile grass and weeds. Weeding can be advanced efficiently. Lighter and smaller than other sickles, it is also useful for weeding in narrow garden areas. Depending on the handedness of the person who uses it, the way the blade is attached will change, so left-handed people should choose the left one. The neck and handle are available in standard lengths and longer ones.
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction
  1. Neck torsion sickle
    Murakuni Neck torsion sickle
    For weeding, weeding, and weed removal
    Blade Length (mm)  125  Mass (g)  155  Dimension (mm)  260×120×50  Overall Length (mm)  265  Material (Handle)  Bleached oak  Blade Hardness  HRC46  Material (Blade)  S50C 
    Rating:
    80%
    from S$6.29
    Min. 2 days
  2. Long Pipe Handle Dirt Remover Stainless Steel Combined Type
    Golden Star Long Pipe Handle Dirt Remover Stainless Steel Combined Type
    Soil removal of agricultural machinery, weeding wrapped around. Also for collecting and weeding work. For soil removal work of agricultural machinery * Be careful when handling the blade.
    Mass (g)  325  Overall Length (mm)  680  Blade Length (mm)  80  Material (Blade)  Stainless knife steel  Material (Handle)  Steel pipe 
    from S$29.99
    Min. 5 days
  3. Stainless Steel Keyi Sickle for Right Hand
    Kumagai Tekkousho Stainless Steel Keyi Sickle for Right Hand
    Everything from material making to domestic production. Anyway sturdy. It can be used by scraping from hard soil or gravel. The wave blade of the original manufacturing method entangles the grass and pulls it out. Hard to rust, hard to reduce, easy to clean. Made of stainless steel with triple ti... Read More
    Blade Length (mm)  100  Mass (g)  111  Handle Length (mm)  140  Blade Width (mm)  15  Pattern Width (mm)  25  Overall Length (mm)  250  Material (Blade)  Stainless steel  Material (Handle)  Wood 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  4. Mud ota
    Doukan Mud ota
    The blade is finished with thin steel. The bending edge can bite into the mud along the deep radius of the rotor cover and remove the hardened mud. OK even in a narrow place. Work efficiency is further improved by the curve of the cutting edge.
    Blade Thickness (mm)  0.8 
    Rating:
    91%
    from S$26.99
    Min. 2 days
  5. Stainless Neck Long Sickle
    Murakuni Stainless Neck Long Sickle
    For weeding, weeding, and weed removal
    Blade Length (mm)  125  Mass (g)  165  Overall Length (mm)  270  Dimension (mm)  303×130×43  Material (Blade)  420J3  Blade Width (mm)  45  Material (Handle)  Bleached oak  Blade Hardness  HRC48 
    Rating:
    73%
    from S$8.49
    Min. 2 days
  6. Tractor Combine Harvester
    HOUKEN KIHAN Tractor Combine Harvester
    A special blade with a scraper and a saw blade. Used for removing mud from tractors and cleaning combines.
    Overall Length (mm)  695  Material (Blade)  Special stainless steel  Handle Length (mm)  600  Blade Length (mm)  100  Blade Width (mm)  45 
    Rating:
    98%
    from S$32.99
    Min. 2 days
  7. Stainless steel combine sickle
    Ishiguro metal Stainless steel combine sickle
    For cleaning agricultural machinery such as combines
    Blade Length (mm)  105  Handle Length (mm)  130  Mass (g)  225  Blade Width (mm)  25  Overall Length (mm)  600  Dimension (mm)  600×60×25 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  8. Stainless spatula type universal sickle (mud drop)
    HONEN MIYAWAKI Stainless spatula type universal sickle (mud drop)
    Blade Length (mm)  80  Handle Length (mm)  700 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  9. Crescent-Shaped Twisted Sickle
    Golden Star Crescent-Shaped Twisted Sickle
    It is a slender grass shaving that is convenient even in small places. Mowing weeds on the ground. * Be careful when handling the blade.
    Blade Length (mm)  105  Mass (g)  196  Blade Width (mm)  20  Overall Length (mm)  245  Trusco Part No.  382-1064  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  10. Flat Twisted Sickle
    Murakuni Flat Twisted Sickle
    For weeding, weeding, and weed removal
    Blade Length (mm)  110  Mass (g)  188  Overall Length (mm)  340  Dimension (mm)  340×140×70  Blade Width (mm)  35  Material (Handle)  Bleached oak  Blade Hardness  HRC46  Type  Integrated type  Material (Blade)  S50C 
    from S$7.29
    Min. 2 days
  11. Twisted Sickle Steel for Left Hand
    HONEN MIYAWAKI Twisted Sickle Steel for Left Hand
    For left-handed people.
    Blade Length (mm)  120  Handle Length (mm)  260 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. One-hand twisted sickle with steel
    Tombo Industry One-hand twisted sickle with steel
    With steel, it has good sharpness. The sharp cutting edge makes it easy to weed from the root. It is lightweight and designed to be easy for women to use. One-handed grass shaving. For weeding work such as in the corners of fences.
    Tip width (mm)  120  Blade Length (mm)  120  Mass (g)  180  Overall Length (mm)  350  Trusco Part No.  411-5830  Toe Length (mm)  42  Material  Cutting edge: with steel, handle: wood 
    from S$24.99
    Min. 2 days
  13. Gold elephant seal forged weed sickle
    Asaka Industrial Gold elephant seal forged weed sickle
    Since the head is made of steel, it can be cut long and the blade can be sharpened. It is a one-handed type grass shaving. Grass cutting work.
    Tip width (mm)  110  Handle Length (mm)  120  Mass (g)  165  Overall Length (mm)  230  Trusco Part No.  780-7961 
    from S$13.99
    Min. 2 days
  14. Torsion scythe
    Kumagai Tekkousho Torsion scythe
    A type with a long handle of a stainless steel sickle. Everything from material making to domestic production. Anyway sturdy. It can be used by scraping from hard soil or gravel. The wave blade of the original manufacturing method entangles the grass and pulls it out. Hard to rust, hard to reduce... Read More
    Blade length (cm)  10  Mass (g)  112  Blade Width (mm)  15  Handle Length (mm)  200  Pattern Width (mm)  250  Overall Length (cm)  32  Material (Handle)  Magnolia  Material (Blade)  Stainless steel 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  15. Stainless tractor combine sickle aluminum pattern
    HONEN MIYAWAKI Stainless tractor combine sickle aluminum pattern
    Handle Length (mm)  700  Blade Length (mm)  80 
    from S$23.99
    Min. 2 days
  16. Combine sickle pipe pattern
    Kaneko Sougyo Combine sickle pipe pattern
    from S$17.99
    Min. 2 days
  17. Leopard Handle Flat Curved Sickle with Steel
    KIKUDOH Leopard Handle Flat Curved Sickle with Steel
    For weeding, weeding, and weed removal
    Mass (g)  265  Dimension (mm)  45×140×350 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  18. Torsion sickle with steel
    Ryoma Torsion sickle with steel
    For weeding work. From the plane to the corner. Excellent sharpness with a steel blade. Weeding sickle
    Overall Length (mm)  330  Material  Blade: cutlery steel, handle: wood  Blade Width (mm)  130  Mass (g)  220  Height (mm)  45 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  19. Concon sickle
    Doukan Concon sickle
    You can cut grass with a regular blade and weed with a sharp edge to remove weeds such as wall creases. For weeding work in gardens, etc.
    Blade Width (mm)  110  Set Contents  Only the blade tip is heat treated  Mass (g)  105  Tip width (mm)  110  Overall Length (mm)  255  Trusco Part No.  770-0172 
    from S$15.99
    Min. 2 days
  20. All steel twisted sickle
    Hanano Tomo All steel twisted sickle
    For weeding and mowing
    Mass (g)  About 155  Overall Length (m)  270  Handle Length (mm)  110  Tip (mm)  120 
    from S$5.69
    Min. 2 days
  21. Huayuan Wavy grip cut with sickle steel
    Kaneko Sougyo Huayuan Wavy grip cut with sickle steel
    The head is made of steel and can be cut well forever. The blade can be re-sharpened, so you can work efficiently forever.
    Overall Length (mm)  298  Material  (Head) SS + SK-5 HRC56 ± 2  Mass (g)  183 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  22. Special Twisted Sickle
    HONEN MIYAWAKI Special Twisted Sickle
    Shave the soil and remove the grass!
    Handle Length (mm)  260  Blade Length (mm)  120 
    from S$14.99
    Min. 2 days
  23. Soil removal
    Matsuo Hamono Soil removal
    The scraper section is ideal for removing soil and straw adhering to tractors, cultivators, combines, etc. after work. The saw part is useful for removing straw and strings wrapped around the rotor. Made of stainless steel, it is resistant to rust and can be used for a long time. For removing soi... Read More
    Blade Length (mm)  58  Overall Length (mm)  675 
    Rating:
    100%
    from S$29.99
    Min. 3 days
  24. Steel with crane neck twisted sickle for left hand
    HONEN MIYAWAKI Steel with crane neck twisted sickle for left hand
    For left-handed people.
    Blade Length (mm)  120  Handle Length (mm)  100 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  25. Stainless steel universal sickle
    Ishiguro metal Stainless steel universal sickle
    For picking edible wild plants, outdoors, and cleaning combine harvesters. Excellent for various purposes such as pulling, scraping, peeling, cutting with a knife blade, cutting with a saw blade!
    Mass (g)  205  Overall Length (mm)  600  Material (Main Unit)  Steel  Material (Handle)  Wood 
    Rating:
    100%
    from S$15.99
    Min. 7 days
  26. Stainless flat screw sickle
    Murakuni Stainless flat screw sickle
    For weeding, weeding, and weed removal
    Mass (g)  182  Dimension (mm)  412×124×67  Material (Blade)  420J3  Material (Handle)  Bleached oak  Blade Hardness  HRC48 
    from S$9.79
    Min. 5 days
  27. Concon sickle pink long pattern
    Doukan Concon sickle pink long pattern
    You can cut grass with a regular blade and weed with a sharp edge to remove weeds such as wall creases. For weeding work in gardens, etc.
    Mass (g)  140  Blade Width (mm)  110  Trusco Part No.  770-0181  Set Contents  Only the blade tip is heat treated  Tip width (mm)  110  Overall Length (mm)  370 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  28. Single-handed double-edged sickle with steel
    Tombo Industry Single-handed double-edged sickle with steel
    With steel, it has good sharpness. Since it is double-edged, it can be used by right-handed and left-handed people. One-handed grass shaving. Straining when sowing seeds. For archaeological excavation.
    Blade Length (mm)  140  Toe Length (mm)  140  Mass (g)  200  Overall Length (mm)  400  Trusco Part No.  411-5864  Tip width (mm)  56  Material  Cutting edge: with steel, handle: wood 
    from S$29.99
    Min. 2 days
  29. Pipe Handle Dirt Remover
    Golden Star Pipe Handle Dirt Remover
    It is a type that can be used for both soil removal and weed control of agricultural machinery. It can also be used for peeling paint, etc., and for cutting ropes and strings. It is a soil drop with a pipe pattern. It can be used by both pushing and pulling. For soil removal and weeding of agricu... Read More
    Mass (g)  275  Overall Length (mm)  680  Blade Length (mm)  80  Trusco Part No.  868-2968  Material (Blade)  Carbon cutting steel  Material (Handle)  Steel pipe 
    from S$24.99
    Min. 4 days
  30. 150mm 1200mm handle with twisted sickle steel
    Golden Star 150mm 1200mm handle with twisted sickle steel
    A versatile type with steel that can be used for mowing grass and simple soil digging, and has excellent sharpness. * Be careful when handling the blade.
    Overall Length (mm)  1330  Blade Length (mm)  150  Mass (g)  600  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    from S$29.99
    Min. 4 days
  31. Stainless torsion sickle (long pattern)
    HONEN MIYAWAKI Stainless torsion sickle (long pattern)
    Handle Length (mm)  290  Blade Length (mm)  120 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  32. Twisted sickle
    Golden Star Twisted sickle
    Blade Length (mm)  125  Overall Length (mm)  280  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    from S$9.89
    Min. 5 days
  33. <Left> Torsion sickle
    Neshika Super <Left> Torsion sickle
    The sickle marked with "Neka" is a special grade product with guaranteed sharpness. Left-handed twisted sickle. It has excellent sharpness, but if it becomes less sharp, sharpen the blade. A sickle with steel that makes it easy to sharpen the blade.
    Mass (g)  150  Dimensions, Length L x Width W x Depth D (mm)  260×127×38  Blade Length (mm)  About 125  Handle Length (mm)  About 240 
    from S$23.99
    Min. 6 days
  34. Stainless steel neck long torsion sickle
    Daigoro Stainless steel neck long torsion sickle
    Rust-resistant stainless steel sickle series Shave and mow the grass!
    Mass (kg)  About 0.15  Overall Length (mm)  About 280 
    from S$11.99
    Min. 6 days
  35. Torsion sickle
    Matsuo Hamono Torsion sickle
    Compact and lightweight, easy to handle and popular with women. Adopted a shape that makes it easy to cut even persistent weeds from the root. For cutting grass in fields and gardens.
    Blade Length (mm)  120  Overall Length (mm)  350 
    from S$12.99
    Min. 3 days
  36. Stainless steel sickle aluminum pipe pattern
    HONEN MIYAWAKI Stainless steel sickle aluminum pipe pattern
    Handle Length (mm)  360  Blade Length (mm)  120 
    Rating:
    100%
    from S$19.99
    Min. 4 days
  37. Gold leaf with steel neck long torsion sickle
    DAISHIN Gold leaf with steel neck long torsion sickle
    A twisted sickle with steel that is ideal for weed control. A twisted sickle with steel that is ideal for weed control. For weed cutting, for weed cutting * After use, wipe off any dirt or moisture before storing.
    Blade Length (mm)  116  Trusco Part No.  818-4413  Mass (g)  135  Blade Width (mm)  40  Overall Length (mm)  270  Material  Blade: Special knife steel, Handle: Oak 
    from S$12.99
    Min. 3 days
  38. Flat torsion sickle
    Yuryo Hin Flat torsion sickle
    Standard product of flat twist sickle Shave and mow the grass
    Mass (kg)  About 0.18  Overall Length (mm)  About 343  Material (Blade)  All steel 
    from S$7.69
    Min. 6 days
  39. Crescent-shaped twisted sickle (small) with steel
    Golden Star Crescent-shaped twisted sickle (small) with steel
    The fine blade makes it easy to weed even in narrow spaces, making it ideal for weeds that crawl on the ground. A versatile type with steel that can be used for mowing grass and simple soil digging, and has excellent sharpness. * Be careful when handling the blade.
    Overall Length (mm)  220  Blade Length (mm)  90  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    from S$18.99
    Min. 5 days
  40. (Special) Neck Curved Sickle (All Steel)
    Kaneko Sougyo (Special) Neck Curved Sickle (All Steel)
    Convenient for weeding work in the garden. Remove short weeds from the root.
    Blade Length (mm)  120  Handle Length (mm)  120  Overall Length (mm)  280 
    from S$8.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction