All Category

Grass Scrapers

Weeding is a farming tool that removes weeds by cutting the soil. It is mainly used for weed processing in agriculture. There are many types of forged products. Steel-made ones have a sharp edge and must be handled with care as a blade. Work with a long handle, which can cut the grass while standing, or a lightweight type with a devised handle and cutting edge is easy. In addition to cutting the ground depending on the shape, blades with various functions are also sold, such as cutting up the roots and cutting grass.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction
  1. Mitsuyama's scissors weeding sickle
    HOUKEN KIHAN Mitsuyama's scissors weeding sickle
    You can weed and weed by pulling, weeding near the wall by pushing, and weeding such as concrete gaps at the cutting edge, and you can do versatile weeding with this one. For weeding and weeding.
    Material (Handle)  Aluminum alloy  Trusco Part No.  360-3245  Blade Width (mm)  90  Blade Length (mm)  100  Overall Length (mm)  360  Mass (g)  140  Material (Blade)  Stainless steel (SUS420) 
    from S$29.99
    Min. 2 days
  2. 210x1350mm  Grass hoe
    ESCO 210x1350mm Grass hoe
    With steel, it has excellent sharpness. With vinyl sack. For grass cutting and soil digging
    Overall Length (mm)  1350  Tip Size (mm)  210 (blade span) x 122  Mass (g)  890  Material  Blade: cutlery steel, handle: wood  Esco Part No.  EA650BG-43 
    from S$58.99
    Min. 4 days
  3. Absolutely grassless weeding tool
    GISUKE (Takagi) Absolutely grassless weeding tool
    Shave / Shave with a flat blade to weed. Collect with a side blade / Collect with a serrated blade Made of rust-resistant stainless steel For weed control
    Dimensions (Width W x Height H) (mm)  (Head) 109 × 60 
    Rating:
    80%
    from S$17.99
    Min. 4 days
  4. Boasting stainless steel weeding
    Ishiguro metal Boasting stainless steel weeding
    You can cut the roots of weeds and weed. Easy weeding with a sharp cutting edge!
    Overall Length (mm)  210  Mass (g)  40  Material (Handle)  Polypropylene  Material (Main Unit)  Stainless steel special 
    from S$10.99
    Min. 7 days
  5. Weeding softly thick thick long pattern
    Doukan Weeding softly thick thick long pattern
    The tough weeds that take root have been gently removed! Above all, the long aluminum pipe handle allows you to work without bending your hips. Just pull lightly in a comfortable posture while standing. Convinced that the blade width is just right for weeding the kiwa of garden stones.
    Handle Length (mm)  1350  Overall Length (mm)  1435  Mass (g)  400  Trusco Part No.  770-0261  Blade Width (mm)  80  Replacement Blades  DK-811K 
    Rating:
    83%
    from S$46.99
    Min. 2 days
  6. Very light  3 corner ho with knurled holes
    OWL Very light 3 corner ho with knurled holes
    It's really light. Weight reduction by adopting holes. Uses an aluminum pattern. Excellent soil separation. For grass cutting, soil raising, grooving, and soil gathering.
    Material  (Head) Iron, (Pattern) Aluminum handle  Handle Length (mm)  1350  Overall Length (mm)  1480  Head diameter (length x width) (mm)  230×125  Mass (g)  About 900 
    Rating:
    83%
    from S$46.99
    Min. 2 days
  7. Kezutaro Aluminum Handle
    Doukan Kezutaro Aluminum Handle
    It is about 25% lighter than the wooden handle. It is less likely to bend or corrode even when it gets wet with rain or water. The handle will not bend even if left outdoors. Weeding work of Une Aze Giwa is easy.
    Handle Length (mm)  1350  Overall Length (mm)  1480  Blade Width (mm)  170  Mass (g)  500  Replacement Blades  DK-800K 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  8. Grass cutting
    Golden Star Grass cutting
    You can work while standing An excellent product that can be used for mowing, mowing, weeding, rake and other functions. * Be careful when handling the blade.
    Overall Length (mm)  1400  Blade Length (mm)  170  Mass (g)  630  Material (Handle)  Aluminum pipe  Material (Blade)  Carbon cutting steel 
    Rating:
    73%
    from S$49.99
    Min. 5 days
  9. Paddy Rake Mizusuka Toreta Big
    Doukan Paddy Rake Mizusuka Toreta Big
    Aquatic plant Toreta with a large blade width. Weeds of people in need can be squeezed with a powerful saw blade!
    Blade Width (mm)  110  Handle Length (mm)  1350  Overall Length (mm)  1450  Mass (g)  450  Replacement Blades  DK-818K 
    Rating:
    88%
    from S$57.99
    Min. 2 days
  10. Karugaru Weaving Triangular Blade with Steel
    OWL Karugaru Weaving Triangular Blade with Steel
    Handle Length (mm)  1200  Overall Length (mm)  1300  Blade Length (mm)  140  Tip width (mm)  140  Mass (g)  400  Blade Width (mm)  60  Blade Shape  Triangular blade 
    Rating:
    99%
    from S$45.99
    Min. 2 days
  11. Gold Elephant Seal One Hand Triangle Ho With Steel
    Asaka Industrial Gold Elephant Seal One Hand Triangle Ho With Steel
    The cutting edge uses a composite material and is heat-treated to have excellent wear resistance and sharpness, and the blade can be sharpened. It is easy to use because it has blades on both sides, and it is convenient for weeding work on slopes. Grass cutting work
    Blade Width (mm)  145  Mass (g)  300  Handle Length (mm)  330  Overall Length (mm)  415  Trusco Part No.  780-7848 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  12. Stainless steel sickle
    HONEN MIYAWAKI Stainless steel sickle
    Shave the soil and remove the grass!
    Blade Length (mm)  110 
    Rating:
    98%
    from S$10.99
    Min. 2 days
  13. Weeding with wooden handle lever
    GREEN ART Weeding with wooden handle lever
    Easy to rust with W-plated iron Extract weeds from roots
    Handle Length (mm)  125  Blade Length (mm)  47  Specification  W chrome plating  Blade Width (mm)  13  Overall Length (mm)  303  Mass (g)  145 
    Rating:
    73%
    from S$6.89
    Min. 2 days
  14. Triangle Ho L
    Yu-Ho Triangle Ho L
    Ideal for digging up rooted soil and shaving grass
    Tip width (mm)  120  Overall Length (mm)  1350  Head Length (mm)  230  Mass (g)  About 970 
    Rating:
    84%
    from S$29.99
    Min. 5 days
  15. Kezutaro  Jumbo  Aluminum handle
    Doukan Kezutaro Jumbo Aluminum handle
    It is about 25% lighter than the wooden handle. It is less likely to bend or corrode even when it gets wet with rain or water. The handle will not bend even if left outdoors. Jumbo is used for large areas with high swells such as white onions.
    Handle Length (mm)  1350  Overall Length (mm)  1515  Blade Width (mm)  220  Mass (g)  600  Replacement Blades  DK-802K 
    Rating:
    70%
    from S$57.99
    Min. 2 days
  16. Karugaru weeding with steel
    OWL Karugaru weeding with steel
    Blade Length (mm)  120  Handle Length (mm)  1200  Overall Length (mm)  1300  Mass (g)  400 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  17. Rice field rake
    Doukan Rice field rake
    With a small blade width, you can catch aquatic plants between stocks! Flat blades can be used for weeding fields and leveling soil.
    Handle Length (mm)  1350  Overall Length (mm)  1445  Mass (g)  430  Blade Width (mm)  80  Replacement Blades  DK-816K 
    Rating:
    100%
    from S$46.99
    Min. 3 days
  18. Standing sickle
    Yu-Ho Standing sickle
    Ideal for cutting grass by sliding the soil surface
    Head Length (mm)  130  Overall Length (mm)  1350  Tip width (mm)  210  Mass (g)  About 900 
    Rating:
    100%
    from S$34.99
    Min. 5 days
  19. Kezutaro Spare Blade
    Doukan Kezutaro Spare Blade
    Suitable Model  DK-800  Blade Width (mm)  170  Trusco Part No.  770-0211  Included Accessories  2 screws 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  20. Weeding softly thick one hand
    Doukan Weeding softly thick one hand
    Roughly with sharp eyes. It also removes the hard weeds that hit the ground. A wooden handle with an angle and thickness created from the ease of gripping and weeding, for one hand.
    Overall Length (mm)  260  Trusco Part No.  770-0288  Blade Width (mm)  80 
    Rating:
    68%
    from S$29.99
    Min. 2 days
  21. ap  Stainless steel triangle ho  1050mm pattern
    Golden Star ap Stainless steel triangle ho 1050mm pattern
    Lightweight aluminum pipe handle Made of rust-resistant stainless steel. It can also be used for standing mowing and simple soil moat. A versatile type with excellent sharpness that can be used for mowing and simple soil digging. * Be careful when handling the blade.
    Overall Length (mm)  1120  Blade Length (mm)  180  Mass (g)  500  Material (Handle)  Aluminum pipe  Material (Blade)  Stainless knife steel 
    Rating:
    80%
    from S$29.99
    Min. 4 days
  22. Triangular ho with steel 170mm  1200mm pattern
    Golden Star Triangular ho with steel 170mm 1200mm pattern
    You can work while standing A versatile type with steel that can be used for mowing grass and simple soil digging, and has excellent sharpness. * Be careful when handling the blade.
    Overall Length (mm)  1330  Blade Length (mm)  170  Mass (g)  700  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    Rating:
    90%
    from S$29.99
    Min. 4 days
  23. Cut sickle (with steel)
    Matsuo Hamono Cut sickle (with steel)
    Authentic grass cutting recommended for professionals. Of course, for general household use! Ideal for hard and thick grass! Rather than shaving, you can work comfortably as if you were cutting. For cutting grass in fields and gardens.
    Blade Length (mm)  110  Overall Length (mm)  280 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  24. Gold elephant forged one hand 3 rake with handle
    Asaka Industrial Gold elephant forged one hand 3 rake with handle
    The head is a steel dress (unwelded integral processing), and the handle is a three-claw type one-handed hoe for cultivating work that uses oak material that is durable and fits in the hand enough to use. The head is durable with a one-piece (non-welded integral processing) forged finish. Cultiva... Read More
    Length (mm)  (Head) 120  Width (mm)  (Head) 80  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  300  Overall Length (mm)  345  Mass (g)  400  Trusco Part No.  868-2128 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  25. Stainless steel aluminum pattern window ho
    Yu-Ho Stainless steel aluminum pattern window ho
    Made of stainless steel, it does not rust easily and is ideal for cutting grass by sliding the soil surface.
    Head Length (mm)  125  Overall Length (mm)  1370  Tip width (mm)  210  Mass (g)  About 660 
    from S$24.99
    Min. 4 days
  26. Kezutaro  Jumbo
    Doukan Kezutaro Jumbo
    Uses a thin blade that bites into the soil well and does not easily adhere to the soil. Upper blade (saw blade) and lower blade (flat blade) with different cutting edges that can perform two operations with one blade. Jumbo is used for large areas with high swells such as white onions. The blade ... Read More
    Handle Length (mm)  1350  Overall Length (mm)  1490  Blade Width (mm)  220  Mass (g)  800  Replacement Blades  DK-802K 
    from S$57.99
    Min. 2 days
  27. Stainless steel one hand triangular ho
    Daigoro Stainless steel one hand triangular ho
    Rust-resistant stainless steel sickle series For various work such as shaving grass with double-edged blades and digging grooves with the tip!
    Overall Length (mm)  About 368  Mass (kg)  About 0.31 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  28. Gold elephant seal forged one hand
    Asaka Industrial Gold elephant seal forged one hand
    The head is a forged steel one-piece (unwelded integral processing), and the handle is a one-handed hoe for digging and scoring work using oak material that is durable and fits in the hand enough to use. The head is heat-treated by quenching and tempering. Cultivation work for flower beds, vegeta... Read More
    Length (mm)  (Head) 105 / (Crane) 85  Width (mm)  (Head) 50  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  360  Overall Length (mm)  360  Mass (g)  400 
    from S$35.99
    Min. 2 days
  29. Kezutaro Slim Aluminum Handle
    Doukan Kezutaro Slim Aluminum Handle
    It is about 25% lighter than the wooden handle. It is less likely to bend or corrode even when it gets wet with rain or water. The handle will not bend even if left outdoors. Lightly crispy between narrow stocks. Women can easily weed.
    Blade Width (mm)  105  Handle Length (mm)  1350  Overall Length (mm)  1470  Mass (g)  460  Replacement Blades  DK-801K、DK-817K 
    Rating:
    95%
    from S$46.99
    Min. 2 days
  30. Gold elephant seal forged one hand
    Asaka Industrial Gold elephant seal forged one hand
    The head is durable because it is hardened and tempered with a one-piece (non-welded integral processing) forged finish. The handle is made of carefully selected oak, which is durable and fits well in the hand. It can be used in two ways: three claws and a plate hoe. Cultivation work for flower b... Read More
    Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  360  Overall Length (mm)  360  Mass (g)  500 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  31. Pipe pattern weeding 800mm pattern
    Golden Star Pipe pattern weeding 800mm pattern
    You can work while standing Cut weeds with a wave blade and mow easily. Lightweight with a pipe handle, you can work standing up * Be careful when handling the blade.
    Tip width (mm)  105  Mass (g)  335  Height (mm)  55  Overall Length (mm)  815  Material (Blade)  Carbon cutting steel  Material (Handle)  Steel pipe 
    from S$21.99
    Min. 4 days
  32. Kezutaro Ultra slim
    Doukan Kezutaro Ultra slim
    Uses a thin blade that bites into the soil well and does not easily adhere to the soil. Upper blade (saw blade) and lower blade (flat blade) with different cutting edges that can perform two operations with one blade. Onion farmer support. Convenient for mid-cultivation such as nurseries. Kezutar... Read More
    Handle Length (mm)  1350  Overall Length (mm)  1460  Mass (g)  600  Blade Width (mm)  75  Replacement Blades  DK-804K 
    Rating:
    80%
    from S$46.99
    Min. 3 days
  33. Leopard pattern cut sickle with steel
    KIKUDOH Leopard pattern cut sickle with steel
    For weeding, weeding, and weed removal
    Rating:
    80%
    from S$12.99
    Min. 2 days
  34. Kezutaro square blade corner aluminum handle
    Doukan Kezutaro square blade corner aluminum handle
    It is about 25% lighter than the wooden handle. It is less likely to bend or corrode even when it gets wet with rain or water. The handle will not bend even if left outdoors. The corner of the sharp blade that sharply aims at the weeds at the last minute of the stock.
    Blade Width (mm)  120  Handle Length (mm)  1350  Overall Length (mm)  1480  Mass (g)  480  Replacement Blades  DK-817K、DK-801K 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  35. Field cycle Rake that is crushed and pulled out
    GISUKE (Takagi) Field cycle Rake that is crushed and pulled out
    Three roles in one crushing, weeding, and leveling Crush the hard soil mass in the field Prepare to make ridges to pull out weeds growing in the field
    Rating:
    60%
    from S$24.99
    Min. 4 days
  36. Double-edged sickle with medium thickness steel
    Daigoro Specific Double-edged sickle with medium thickness steel
    A sickle with steel that is easy to sharpen! For herbicide work on hard grass!
    Blade Size (mm)  About 180 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  37. Field Cycle Field Weeding Peeler
    GISUKE (Takagi) Field Cycle Field Weeding Peeler
    The shape of the cutting edge does not easily damage the seedlings For ridge herbicide
    Dimensions (Width W x Height H) (mm)  (Head) 97 × 120 
    Rating:
    100%
    from S$18.99
    Min. 4 days
  38. Jolen with blade  1200mm pattern
    Golden Star Jolen with blade 1200mm pattern
    Blade with steel with excellent sharpness For leveling work of soil, sand and gravel * Be careful when handling the blade.
    Mass (kg)  1.03  Trusco Part No.  102-7227  Overall Length (mm)  1200  Height (mm)  190  Tip width (mm)  270  Material (Blade)  Carbon cutting steel  Material  Head: carbon cutlery steel, handle: wood  Material (Handle)  Natural wood 
    Rating:
    100%
    from S$68.99
    Min. 4 days
  39. Kezutaro Slim
    Doukan Kezutaro Slim
    Uses a thin blade that bites into the soil well and does not easily adhere to the soil. Upper blade (saw blade) and lower blade (flat blade) with different cutting edges that can perform two operations with one blade. Easy even between narrow stocks. The blade width is slim and you can work witho... Read More
    Blade Width (mm)  105  Handle Length (mm)  1350  Overall Length (mm)  1460  Mass (g)  610  Trusco Part No.  770-0229  Replacement Blades  DK-801K 
    Rating:
    20%
    from S$59.99
    Min. 2 days
  40. Double-edged Sickle
    Matsuo Hamono Double-edged Sickle
    [Necessary items for household grass cutting!] Convenient for pulling muscles when sowing seeds. Both have blades so it's easy to use with either your right or left hand. Because it is light, even women can work easily, making it one of the fun gardening tools. For cutting grass in fields and... Read More
    Blade Length (mm)  140  Overall Length (mm)  400  Specification  Short pattern 
    from S$18.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction