All Category

One Hand Hoe

One-handed paddles are one-handed, easy-to-use farm tools that are used for gardening, vegetable gardening, etc., for digging holes, sanding, and mowing. The three-nail type one-handed bowl is suitable for loosening soil clumps and mixing fertilizer with soil. Pit Macs that are ideal for digging and digging have sizes from small to large. The excellent sharp triangular hoe has blades on both sides and is easy to use, making it convenient for mowing. There is also a squid-shaped moth that is ideal for collecting fallen leaves.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction
  1. Gold elephant seal stainless steel
    Asaka Industrial Gold elephant seal stainless steel
    The cutting edge is made of stainless steel, which is rust-resistant and easy to maintain. It is heat-treated, so it has excellent wear resistance and sharpness. For grass cutting work
    Overall Length (mm)  380  Trusco Part No.  780-7881  Blade Width (mm)  140  Mass (g)  300  Handle Length (mm)  300 
    from S$24.99
    Min. 2 days
  2. Gold elephant seal with one hand twisted sickle with steel
    Asaka Industrial Gold elephant seal with one hand twisted sickle with steel
    The cutting edge uses a composite material and is heat-treated to have excellent wear resistance and sharpness, and the blade can be sharpened. The handle adopts a drawing shape that fits in the hand. For grass cutting work
    Blade Width (mm)  120  Mass (g)  200  Handle Length (mm)  270  Overall Length (mm)  310  Trusco Part No.  780-7830 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  3. FG Home Pick with Handle
    Asaka Industrial FG Home Pick with Handle
    It is made of one piece (unwelded integral processing), and the vine and drumsticks are made of carbon steel S45C equivalent, and are heat-treated (strength increases and wear resistance increases). Digging up and crushing work.
    Material  (Head) Steel / (Handle) Natural wood  Blade Width (mm)  60  Specification  Bee width / 60mm 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  4. All Steel One-handed Pickle Type
    GISUKE (Takagi) All Steel One-handed Pickle Type
    With presser foot For hard soil digging and soil leveling
    Material (Head)  S45C  Tip width (mm)  Bee side: 42, pick side: 7  Overall Length (mm)  About 383  Mass (g)  About 380  Blade Length (mm)  Bachi side: 114, pick side: 90  Material (Handle)  Nature tree 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  5. All-steel one-handed squid type rake
    GISUKE (Takagi) All-steel one-handed squid type rake
    With presser foot For collecting fallen leaves and leveling soil
    Material (Head)  S45C  Material (Handle)  Nature tree  Mass (g)  About 441  Tip width (mm)  Bee side: 65, nail side: 75  Overall Length (mm)  About 385  Blade Length (mm)  Bee side: 85, nail side: 115 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  6. All steel single-handed three
    GISUKE (Takagi) All steel single-handed three
    With presser foot For digging up and rooting up soil
    Mass (g)  About 354  Tip width (mm)  80  Material (Handle)  Nature tree  Material (Head)  S45C  Overall Length (mm)  About 388  Blade Length (mm)  108 
    from S$7.89
    Min. 2 days
  7. All steel one-handed Kohei
    GISUKE (Takagi) All steel one-handed Kohei
    With presser foot For digging holes and raising soil
    Material (Head)  S45C  Material (Handle)  Nature tree  Tip width (mm)  75  Mass (g)  About 405  Blade Length (mm)  115  Overall Length (mm)  About 380 
    from S$7.89
    Min. 2 days
  8. Gold Elephant Seal My Fit Stainless
    Asaka Industrial Gold Elephant Seal My Fit Stainless
    One-handed type stainless half-moon grass shaving using an aluminum pipe handle The cutting edge is shaped like an arc to improve soil rusting. The handle is shaped like a 7-valve to provide anti-slip function and fit. The part is made of stainless steel (stainless steel blade), which has excelle... Read More
    Wall Thickness (mm)  (Cutting edge) 1.5  Tip width (mm)  130  Mass (g)  240  Overall Length (mm)  380 
    from S$21.99
    Min. 2 days
  9. Katcha bowl
    SENNARI Katcha bowl
    It is a small but full-scale hoe with both wedges and L wedges. The blade is attached to a solid, thick and durable all-steel blade to improve soil removal. A light all-steel blade that can be dug firmly with one hand. A short handle that is easy to hold with one hand. It is a durable driving typ... Read More
    Material (Handle)  Natural wood / wood pattern  Handle Length (mm)  400  Material (Blade)  All steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  10. Stainless Steel One-handed Hoes Ice Ax Type
    Daigoro Stainless Steel One-handed Hoes Ice Ax Type
    Ideal for home gardens! Lightweight and compact hoe. The head is made of stainless steel so it does not rust easily and is easy to clean! For collecting grass and digging up soil.
    Mass (kg)  About 0.45  Overall Length (mm)  About 395 
    Rating:
    20%
    from S$15.99
    Min. 2 days
  11. One-handed hook 4 nails
    sita One-handed hook 4 nails
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For digging holes in fields and gardens
    Length (mm)  150  Overall Length (mm)  385  Tip width (mm)  80  Width (mm)  85  Material  Stainless steel 
    from S$17.99
    Min. 2 days
  12. Gold Elephant Stamp Stainless Ten torsion sickle with one hand crane
    Asaka Industrial Gold Elephant Stamp Stainless Ten torsion sickle with one hand crane
    The cutting edge is made of stainless steel, which is rust-resistant and easy to maintain. It is heat-treated, so it has excellent wear resistance and sharpness. For grass cutting work
    Handle Length (mm)  110  Blade Width (mm)  107  Mass (g)  140  Overall Length (mm)  270 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  13. Gold elephant seal with one-handed weave
    Asaka Industrial Gold elephant seal with one-handed weave
    The cutting edge uses a composite material and is heat-treated to have excellent wear resistance and sharpness, and the blade can be sharpened. The handle adopts a drawing shape that fits in the hand. For grass cutting work
    Blade Width (mm)  120  Mass (g)  250  Handle Length (mm)  270  Overall Length (mm)  300 
    from S$14.99
    Min. 2 days
  14. Gold Elephant Seal Forged One-handed Rake with Handle
    Asaka Industrial Gold Elephant Seal Forged One-handed Rake with Handle
    The head is a forged steel one-piece (unwelded integral processing), and the handle is made of oak material that is durable and fits in the hand so that it can be used for digging. The head is hardened and tempered. Tilling work for flower beds, vegetable gardens, etc. Rooting work.
    Length (mm)  (Head) 110  Width (mm)  (Head) 70  Handle Length (mm)  360  Overall Length (mm)  360  Mass (g)  400 
    from S$35.99
    Min. 2 days
  15. Gold elephant seal stainless steel one hand twisted sickle
    Asaka Industrial Gold elephant seal stainless steel one hand twisted sickle
    The cutting edge is made of stainless steel, which is rust-resistant and easy to maintain. It is heat-treated, so it has excellent wear resistance and sharpness. For grass cutting work
    Overall Length (mm)  340  Blade Width (mm)  110  Mass (g)  230  Handle Length (mm)  300  Trusco Part No.  780-7872 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  16. Gold elephant seal forged one hand
    Asaka Industrial Gold elephant seal forged one hand
    The head is a forged steel one-piece (unwelded integral processing), and the handle is made of oak material that is durable and fits in the hand so that it can be used for digging. The head is hardened and tempered. Tilling work for flower beds, vegetable gardens, etc. Rooting work.
    Length (mm)  (Head) 120  Width (mm)  (Head) 75  Overall Length (mm)  360  Handle Length (mm)  360  Mass (g)  400 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  17. All-steel one-handed bee
    GISUKE (Takagi) All-steel one-handed bee
    With presser foot For soil digging and soil leveling
    Material (Head)  S45C  Material (Handle)  Nature tree  Tip width (mm)  65  Blade Length (mm)  135  Mass (g)  About 376  Overall Length (mm)  About 382 
    from S$7.89
    Min. 2 days
  18. FG Kumade you can grab a lot at once
    Kinzo Jirushi FG Kumade you can grab a lot at once
    You can grab a lot of grass and fallen leaves with one pinch. You can do a series of work of scraping → grabbing / carrying → throwing away with this one.
    Mass (g)  220  Dimension (mm)  400×250×25  Material  PP 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  19. Double-Sided Cuttle  Squid type rake
    sita Double-Sided Cuttle Squid type rake
    In addition to functionality, we use products that are designed and designed to be easy to use for first-time users and women. A stylish design that can be enjoyed as an interior decoration in the garden. Two roles in one
    Length (mm)  210  Overall Length (mm)  385  Tip width (mm)  70/85  Width (mm)  85  Material  All steel 
    Rating:
    70%
    from S$19.99
    Min. 5 days
  20. Stainless steel one-handed cage 4 nails
    sita Stainless steel one-handed cage 4 nails
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For digging holes in fields and gardens
    Length (mm)  150  Overall Length (mm)  385  Width (mm)  85  Tip width (mm)  85  Material  Stainless steel 
    from S$24.99
    Min. 5 days
  21. One-handed bowl
    ESCO One-handed bowl
    Esco Part No.  EA650BF-8 
    Rating:
    100%
    from S$45.99
    Min. 4 days
  22. Gold Elephant Seal My Fit Stainless
    Asaka Industrial Gold Elephant Seal My Fit Stainless
    One-handed type stainless half-moon grass shaving using an aluminum pipe handle The cutting edge is shaped like an arc to improve soil rusting. The handle is shaped like a 6-valve valve for anti-slip function and fit. The part is made of stainless steel (stainless steel blade), which has excellen... Read More
    Wall Thickness (mm)  (Cutting edge) 1.5  Tip width (mm)  120  Mass (g)  210  Overall Length (mm)  335 
    from S$21.99
    Min. 6 days
  23. Home ice ax
    Yu-Ho Home ice ax
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For various purposes ... One is useful. For gardening, digging, cultivation, harvesting, and outdoor leisure
    Length (mm)  About 720  Width (mm)  285  Overall Length (m)  385 
    from S$18.99
    Min. 4 days
  24. Stainless steel one-handed squid type rake
    sita Stainless steel one-handed squid type rake
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. Two roles in one
    Length (mm)  235  Overall Length (mm)  385  Tip width (mm)  70/80  Width (mm)  85  Material  Stainless steel 
    from S$26.99
    Min. 5 days
  25. One-handed bowl wide
    sita One-handed bowl wide
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. Can be dug widely
    Length (mm)  165  Overall Length (mm)  385  Width (mm)  75  Tip width (mm)  80  Material  Stainless steel 
    from S$9.29
    Min. 4 days
  26. FG plastic hand
    Kinzo Jirushi FG plastic hand
    Convenient for scraping soil, grass and dust in narrow places. The cutting edge is not sharp, so even small children can use it with confidence. Made of PP and GF (glass fiber), it is light and hard to break. For scraping soil in planters and flower beds, and collecting grass and garbage
    Overall Length (mm)  280  Width (mm)  73  Material  PP / glass fiber  Mass (g)  85  Height (mm)  30 
    from S$7.29
    Min. 2 days
  27. Squid type rake
    Kaneko Sougyo Squid type rake
    It is convenient for soil raising in the vegetable garden and gardening.
    Material  Varnished wood pattern  Handle Length (mm)  300  Dimensions of Head (mm)  65×82×160 
    from S$15.99
    Min. 7 days
  28. 3 claws with one hand
    sita 3 claws with one hand
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For digging holes in fields and gardens
    Length (mm)  165  Overall Length (mm)  385  Width (mm)  92  Tip width (mm)  92  Material  Stainless steel 
    from S$9.29
    Min. 4 days
  29. Pick Matok
    Golden Star Pick Matok
    Hard soil can be dug up with a light force. For soil digging work
    Material (Handle)  Natural wood 
    from S$26.99
    Min. 5 days
  30. Gold Elephant Seal Forged one-handed thin bee bag with handle
    Asaka Industrial Gold Elephant Seal Forged one-handed thin bee bag with handle
    The head is a forged steel one-piece (unwelded integral processing), and the handle is made of oak material that is durable and fits in the hand so that it can be used for digging. The head is hardened and tempered. Tilling work for flower beds, vegetable gardens, etc. Rooting work.
    Length (mm)  (Head) 120  Width (mm)  (Head) 50  Handle Length (mm)  360  Overall Length (mm)  360  Mass (g)  400 
    from S$29.99
    Min. 2 days
  31. 110x340mm one-handed scissors / weeding (twisted / stainless steel)
    ESCO 110x340mm one-handed scissors / weeding (twisted / stainless steel)
    Uses a blade that is hard to rust and has good sharpness. Grass cutting work
    Blade Width (mm)  110  Esco Part No.  EA650BJ-44  Handle Length (mm)  300  Mass (kg)  0.23  Overall Length (mm)  340 
    from S$28.99
    Min. 4 days
  32. Special One-handed Four Claws Hoe
    Kaneko Sougyo Special One-handed Four Claws Hoe
    It is convenient for soil raising in the vegetable garden and gardening.
    Material  Oak pattern, forged products  Handle Length (mm)  360  Dimensions of Head (mm)  85×150 
    from S$24.99
    Min. 7 days
  33. Bean Planting Small
    SENNARI Bean Planting Small
    A hand hoe for planting bulbs and digging nurseries. A farming tool suitable for use in places where it is difficult to work with a hoe. A hand hoe made with the motif of a traditional bean planting hoe. A thin cutting edge that makes it easy to dig planting holes such as bulbs. A slender and lig... Read More
    Handle Length (mm)  390  Blade Width (mm)  40  Material (Handle)  Natural wood / wood pattern  Material (Blade)  All steel  Blade Length (mm)  140 
    from S$26.99
    Min. 9 days
  34. One-handed bee
    Kanetsugu One-handed bee
    Dimension (mm)  385×75×120  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    from S$14.99
    Min. 5 days
  35. Stainless steel one-handed hook 3 nails
    sita Stainless steel one-handed hook 3 nails
    We have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For digging holes in fields and gardens
    Length (mm)  155  Overall Length (mm)  385  Width (mm)  92  Tip width (mm)  95  Material  Stainless steel 
    from S$13.99
    Min. 4 days
  36. Gold elephant seal forged one hand
    Asaka Industrial Gold elephant seal forged one hand
    The head is a forged steel one-piece (unwelded integral processing), and the handle is made of oak material that is durable and fits in the hand so that it can be used for digging. The head is hardened and tempered. Tilling work for flower beds, vegetable gardens, etc. Rooting work.
    Length (mm)  (Head) 120  Width (mm)  (Head) 75  Overall Length (mm)  360  Handle Length (mm)  360  Mass (g)  500 
    from S$35.99
    Min. 5 days
  37. 345mm one-handed scissors / three nails
    ESCO 345mm one-handed scissors / three nails
    The head is a dress and the handle is a durable oak. For digging up soil in flower beds, vegetable gardens, etc.
    Tip Size (mm)  80×120  Material  Head: Steel, Pattern: Natural wood  Esco Part No.  EA650BJ-37  Overall Length (mm)  345  Mass (kg)  0.4 
    from S$28.99
    Min. 4 days
  38. 360mm One-handed Hoe
    ESCO 360mm One-handed Hoe
    The head is a dress and the handle is a durable oak. For plowing work in flower beds, vegetable gardens, etc.
    Material  Head: Steel, Pattern: Natural wood  Overall Length (mm)  360  Tip Size (mm)  75×120  Esco Part No.  EA650BJ-31  Mass (kg)  0.4 
    from S$36.99
    Min. 4 days
  39. Special One-handed DrumStick Hoe
    Kaneko Sougyo Special One-handed DrumStick Hoe
    It is convenient for soil raising in the vegetable garden and gardening.
    Dimensions of Head (mm)  75×150  Handle Length (mm)  360  Material  Oak pattern, forged products 
    from S$26.99
    Min. 7 days
  40. Blacksmith Four-claw All-purpose Hoe
    SENNARI Blacksmith Four-claw All-purpose Hoe
    A hand hoe for medium cultivation and soil mixing of planters. A farm tool suitable for use in places where work is difficult. It is a hoe that mixes soil with one hand, such as cleaning ridges and working on planters. A four-pronged all-steel blade suitable for soil mixing and digging work that ... Read More
    Material (Handle)  Natural wood / wood pattern  Handle Length (mm)  390  Material (Blade)  All steel  Blade Length (mm)  160  Blade Width (mm)  100 
    from S$45.99
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction