All Category

Bachi Hoes (Narrow Hoes)

A cactus bowl is a bowl with a narrow single blade. Call it Bachiguwa. Compact and lighter than other reeds, used to dig up uncultivated land and plow fields. Because it is easy to do fine work, it is also an active tool for digging bamboo shoots. Compact and easy to handle, it is suitable for work such as kitchen gardening and making strawberries. Since the blade is thin, it is possible to dig up sharply with a small force compared to flat ridge and tang ridge. You can work efficiently even in hard soil. There are also blade-only products that allow you to choose the length of the handle, etc., which can be customized.
View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Stainless steel aluminum pattern household hoe
    Yu-Ho Stainless steel aluminum pattern household hoe
    Made of stainless steel, it is hard to rust and is light to use! Lightweight aluminum pattern With a guideline for measuring the depth of soil
    Overall Length (mm)  1200  Tip width (mm)  125  Head Length (mm)  295  Mass (g)  About 1260 
    Rating:
    80%
    from S$45.99
    Min. 5 days
  2. Stainless steel aluminum pattern housing complex hoe
    Yu-Ho Stainless steel aluminum pattern housing complex hoe
    Made of stainless steel, it is hard to rust and is light to use! Lightweight aluminum pattern With a guideline for measuring the depth of soil
    Overall Length (mm)  1050  Tip width (mm)  120  Head Length (mm)  235  Mass (g)  About 1070 
    from S$45.99
    Min. 5 days
  3. Professional Noh hoe with oak pattern
    Golden Star Professional Noh hoe with oak pattern
    Recommended for professional use, professional type with oak pattern For soil raising work in rice fields, fields, orchards, etc.
    Overall Length (mm)  1050  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    from S$89.99
    Min. 5 days
  4. Stainless steel home hoe
    Yu-Ho Stainless steel home hoe
    Made of stainless steel for raising soil and digging holes in the vegetable garden and resistant to rust
    Overall Length (mm)  1200  Tip width (mm)  125  Head Length (mm)  290  Mass (g)  About 1330 
    from S$26.99
    Min. 4 days
  5. Replacing rice bowl
    Fujikawa Replacing rice bowl
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Length (mm)  235  Overall Length (mm)  235  Width (mm)  95  Mass (g)  650  Material (Head)  Hand-made forging 
    from S$29.99
    Min. 4 days
  6. Stainless steel bowl
    Fujikawa Stainless steel bowl
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Mass (g)  650  Width (mm)  95  Length (mm)  235  Overall Length (mm)  235  Material (Head)  Forged stainless steel 
    from S$59.99
    Min. 4 days
  7. Stainless steel bowl
    Fujikawa Stainless steel bowl
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Length (mm)  195  Mass (g)  420  Width (mm)  75  Material (Head)  Forged stainless steel  Overall Length (mm)  195 
    from S$45.99
    Min. 4 days
  8. Replacing rice bowl
    Fujikawa Replacing rice bowl
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Mass (g)  420  Length (mm)  195  Material (Head)  Hand-made forging  Width (mm)  75  Overall Length (mm)  195 
    from S$23.99
    Min. 4 days
View : Grid List
Filter

8 Item(s)

Set Ascending Direction