All Category

Special Hoes

Special bags are used for certain limited uses and purposes. For example, when using in a narrow area, such as paddy field / field opening, paddy fielding / grinding, paddy harvesting, oystering, etc., it will be a paddle that demonstrates its great ability. The head part is made of sturdy and durable steel, lightweight and easy to handle steel, and rust-resistant stainless steel, which can be purchased according to the usage and storage environment. Also, be careful not to use it for anything other than its intended use, as it may cause damage.

Other Related Pages

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Three hoe for home use
    Murakuni Three hoe for home use
    Loosen lumps of cleared soil in rice fields and fields
    Overall Length (mm)  1050  Mass (g)  1130  Blade Width (mm)  130  Width (mm)  130  Blade height (mm)  180  Material (Blade)  45C medium carbon steel carbon steel  Thickness (mm)  Dimension (mm)  915×125×200  Blade Hardness  HRC50±2  Material (Handle)  Ke tree  Specification  Pattern 1050mm 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  2. Camellia pattern
    No Brand Camellia pattern
    For Btsutyuu Kara hoe, three hoe, four hoe
    Overall Length (mm)  1050  Dimension (mm)  1050×50×28  Thickness (mm)  30  Width (mm)  50  Mass (g)  600  Material  Nara (if)  Specification  No.1 (Karahoe) 3.5 shaku 
    Rating:
    74%
    from S$17.99
    Min. 2 days
  3. Household 3 bottles / Tang Dynasty
    Murakuni Household 3 bottles / Tang Dynasty
    Overall Length (mm)  1050  Dimension (mm)  1085×37×26  Thickness (mm)  25  Width (mm)  35  Mass (g)  535  Material  Ke tree 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  4. Nata Tonoko 2-chome set
    Nakabayashi Seisakusho Nata Tonoko 2-chome set
    It is a convenient product that can be used for setting up tents, creating places, caring for the garden, and making maki outdoors.
    Overall Length (mm)  Hatchet / 350, saw / 340  Mass (g)  Hatchet / 380, saw / 90  Blade Length (mm)  Hatchet / 165, saw / 180 
    Rating:
    93%
    from S$59.99
    Min. 2 days
  5. Camellia pattern
    No Brand Camellia pattern
    Stainless steel home hoe / for home hoe * Since the material is wood, the mass may vary.
    Dimension (mm)  1050×50×27  Mass (g)  4490  Specification  No.4 (House hoe)  Material  Park 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  6. Camellia pattern
    No Brand Camellia pattern
    For housing complex hoe
    Mass (g)  400  Dimension (mm)  900×32×32  Material  Lamin wood  Specification  No.3 (housing) 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  7. Replacing potato root cutting
    Fujikawa Replacing potato root cutting
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Material (Head)  Hand-made forging  Mass (g)  930  Overall Length (mm)  320  Width (mm)  85  Length (mm)  320 
    Rating:
    100%
    from S$46.99
    Min. 4 days
  8. Stenka Replacing Bowl Shiba Joren
    Fujikawa Stenka Replacing Bowl Shiba Joren
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Overall Length (mm)  195  Material (Head)  Forged stainless steel  Width (mm)  260  Length (mm)  195  Mass (g)  600 
    Rating:
    100%
    from S$46.99
    Min. 4 days
  9. Replacing rice bowl
    Fujikawa Replacing rice bowl
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Material (Head)  Hand-made forging  Width (mm)  125  Length (mm)  300  Mass (g)  970  Overall Length (mm)  300 
    from S$24.99
    Min. 4 days
  10. Takekokobori
    Fujikawa Takekokobori
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Material (Head)  Hand-made forging  Length (mm)  300  Mass (g)  1150  Width (mm)  70  Overall Length (mm)  300 
    Rating:
    40%
    from S$46.99
    Min. 4 days
  11. Stainless steel replacement bowl
    Fujikawa Stainless steel replacement bowl
    Easy to handle and compact. Eliminate wedges and tighten bolts. You can choose the length of the handle and the head.
    Width (mm)  125  Material (Head)  Forged stainless steel  Length (mm)  300  Mass (g)  600  Overall Length (mm)  300 
    from S$46.99
    Min. 4 days
  12. Yamanabori (with sack)
    Golden Star Yamanabori (with sack)
    Essentials for edible wild plants * Be careful when handling the blade.
    Blade Length (mm)  165  Overall Length (mm)  320  Material (Blade)  Carbon cutting steel  Material (Handle)  Natural wood 
    from S$29.99
    Min. 5 days
  13. Oni-in  Shiba Joren  Hand-made
    ONIIN ASANO MOKKOSHO Oni-in Shiba Joren Hand-made
    Can be used for soiling, etc.
    Handle Length (mm)  1200  Head Length (mm)  270 
    from S$78.99
    Min. 13 days
  14. Nobuhide Kanto Joren Hoe
    EIGERTOOL Nobuhide Kanto Joren Hoe
    Can be used for soiling, etc.
    Head Length (mm)  240  Handle Length (mm)  900 
    from S$34.99
    Min. 6 days
  15. Demon Seal with BreaK-in Rake
    ONIIN ASANO MOKKOSHO Demon Seal with BreaK-in Rake
    Can be used for shaving and collecting grass
    Number of Teeth  12 pcs  Handle Length (mm)  1500  Wall Thickness (mm)  3.2  Head Length (mm)  300×110 
    from S$39.99
    Min. 7 days
  16. Oni-in  Hand-made  Six children
    ONIIN ASANO MOKKOSHO Oni-in Hand-made Six children
    Can be used for shaving and collecting grass
    Head Length (mm)  105×185  Handle Length (mm)  1500 
    from S$37.99
    Min. 6 days
  17. Oniin  Suwa Joren
    ONIIN ASANO MOKKOSHO Oniin Suwa Joren
    Can be used for soiling, etc.
    Handle Length (mm)  1050  Head Length (mm)  220 
    from S$29.99
    Min. 6 days
  18. Oni-in  Shiba Joren  With steel
    ONIIN ASANO MOKKOSHO Oni-in Shiba Joren With steel
    Can be used for soiling, etc.
    Handle Length (mm)  1200  Head Length (mm)  270 
    from S$57.99
    Min. 6 days
  19. Gold Zojirushi  Santoku stag beetle pear
    Asaka Industrial Gold Zojirushi Santoku stag beetle pear
    Gold Zojirushi Only the head of Santoku Hoe * This product does not include a pattern.
    Mass (kg)  0.6 
    Discontinued
  20. Stainless edible wild plants
    Nakabayashi Seisakusho Stainless edible wild plants
    Hori hori with a rounded tip for collecting edible wild plants. With a sturdy hard case, it is safe to carry.
    Mass (g)  385  Dimension (mm)  About W60 × H340 × D60  Specification  Rounded tip  Material (Handle)  Wood  Material (Blade)  stainless steel 
    Discontinued
  21. Stainless edible wild plants
    Nakabayashi Seisakusho Stainless edible wild plants
    Hori hori with a square tip for collecting edible wild plants. With a sturdy hard case, it is safe to carry.
    Mass (g)  385  Dimension (mm)  About W60 × H340 × D60  Specification  Square  Material (Handle)  Wood  Material (Blade)  stainless steel 
    Discontinued
  22. Demon  Powerful Joren
    ONIIN ASANO MOKKOSHO Demon Powerful Joren
    For cleaning gutters and drains
    Mass (g)  1200  Handle Length (mm)  1200  Width (mm)  145  Wall Thickness (mm)  Material  Hardened steel tip, wood 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction