Scissors / Shears
Persimmons are used to prepare branches and flowers for the fruits of cultivated plants and horticulture. The Takaeda Kashiwa, which is easy to cut even on high branches, is lightweight and can be stretched and contracted, so it is ideal for preparing branches at high positions and harvesting fruits. There are many small garden jars that can be used for flower designs and flowers in vases. Some branches are designed so that they can be easily cut even with thick branches, and some are made so that they can be easily cut even in narrow spaces. Many plants are designed so that any plant can be easily cut and lightly lifted so that no force is required.
Other Related Pages
- MonotaRO Scissors for pruningScissors that are convenient for pruning branches. For gardening shears in the garden. For farm work. * Please refrain from using it for any other purpose. * Because it is a sharp blade, please handle it with care. * Do not use it on thick or hard objects, and do not squeeze it sideways.Material (Blade) alloy steel, (handle) PVC Mass (g) About 220 Intended Use Horticulture, farming Hardness HRC 56±2
- MonotaRO Pruning Shears with Aluminum HandleLightweight and durable aluminum body. For pruning fruit trees. For pruning garden trees. * Since it is a pruning shears, do not use it for cutting metal or resin. * When pruning garden trees, cut them at an angle of 45 degrees to the branches. * Cut thick and difficult-to-cut branches by turning... Read MoreMaterial Blade: Cutlery steel, Handle: Aluminum Mass (g) 176 Intended Use Pruning and pruning work Object of Cutting Garden trees, fruit trees Cutting Capacity (Φmm) (Raw tree) 10
- MonotaRO Scissors for GardeningConvenient scissors that can be used for general gardening. For gardening shears in the garden. For farm work. * Please refrain from using it for any other purpose. * Because it is a sharp blade, please handle it with care. * Do not use it on thick or hard objects, and do not squeeze it sideways.Material (Blade) Stainless steel, (Pattern) PVC Mass (g) About 49 Intended Use Gardening shears, farm work Hardness HRC 45±2
- MonotaRO Pruning shears ratchet typeThe ratchet function makes cutting work easier. Lightweight and durable aluminum body. For pruning fruit trees. For pruning garden trees. * Since it is a pruning shears, do not use it for cutting metal or resin. * When pruning garden trees, cut them at an angle of 45 degrees to the branches. * Cu... Read MoreMaterial Blade: Cutlery steel, Handle: Aluminum Mass (g) 238 Intended Use Pruning and pruning work Object of Cutting Garden trees, fruit trees Cutting Capacity (Φmm) (Raw tree) 20
- Okatsune Bud Trimming ScissorWith long-term use, the blade has a long life and sharpness that demonstrates its true value. The Oka Tsune series is a high-quality gardening tool realized by the finest steel materials and quenching technology. By fitting the loop part on your little finger, you can prevent it from falling duri... Read MoreMass (g) 110 Object of Cutting Oysters, oranges, vegetables
- Saboten Professional Type Pruning ShearsGenuine sharpness recognized by professionals and outstanding durability. Fluorine processing is resistant to rust and tar, and has a light sharpness. Geracon stopper. Durable and reliable, convenient to carry and store. Soft grip. It fits in your hand and is easy to grip and does not slip easily.
- Nagayoshi Pruning shearsYou can prun important branches without damaging them. For pruning garden trees, gardening, bonsai, and planting.Intended Use Care and pruning work Object of Cutting Gardening, garden trees, plants, bonsai Material (Blade) Special steel for cutting tools
- Okatsune Fruit-picking ShearsWith long-term use, the blade has a long life and sharpness that demonstrates its true value. The Oka Tsune series is a high-quality gardening tool realized by the finest steel materials and quenching technology. By fitting the loop part on your little finger, you can prevent it from falling duri... Read MoreMass (g) 105 Object of Cutting Oysters, oranges, vegetables
- Saboten Ladies Pruning ShearsSharp sharpness comparable to large scissors.Specification Fluorine coat Mass (g) 120
- Okatsune Ueki D typeWith long-term use, the blade has a long life and sharpness that demonstrates its true value. The Oka Tsune series is a high-quality gardening tool realized by the finest steel materials and quenching technology.Mass (g) 215
- Okatsune KARIKEI 65 typeWith long-term use, the blade has a long life and sharpness that demonstrates its true value. The Oka Tsune series is a high-quality gardening tool realized by the finest steel materials and quenching technology.Mass (g) 1050
- Asaka Industrial Golden Elephant MY FIT Garden Shears MF-100Stainless steel scissors for harvesting and pruning work with a grip that fits your hand The blade is heat-treated using stainless blade steel, so it has excellent wear resistance and sharpness. Stainless steel is easy to maintain and outdoors. It is the best material for the knife tool to be use... Read MoreMass (g) 146 Intended Use Pruning work Object of Cutting Thick vine species
- YOSHIOKA EDGE-TOOL WORKS Sharp cutting shearsPruning shearsType Nata pattern Intended Use Pruning
- YOSHIOKA EDGE-TOOL WORKS Single-edged budsSpecification Screw type Material Special steel
- sita All Steel Baked Handle Cutting ShearsWe have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. For cleaning garden trees and hedges.from S$21.99Min. 5 days
- CHIKAMASA GionThe blade is thicker than the bud cutting scissors. Harvesting onions, eggplants, asparagus and tomatoesMass (g) 130 Intended Use harvest Object of Cutting Asparagus, tomatoes, eggplants, onions
- YOSHIOKA EDGE-TOOL WORKS NokokariThe shape of the cutting blade and saw blade are combined into one to double the power. Jagged blade shape that cuts without slipping, Nata oak pattern that fits easily in the hand.from S$57.99Min. 3 days
- Nishigaki Industrial Pro 200 pruning shearsSuper lightweight! Discerning lightness and sharpness The Pro 200 series boasts top-class lightness as a pruning shears, and is widely loved by the general public and professionals. The blade made of high-grade cutlery steel has excellent stickiness and durability, and we are particular about sha... Read MoreSpecification Red pattern, hard chrome plating Intended Use General pruning, for pruning Object of Cutting Fruit trees, plants
- Kasui Pruning Shears KA70 SteelIt is a gardening scissors that is carefully finished by the manufacturing method cultivated for many years, using the materials examined by specialized blacksmiths in the cutlery production area "Sanjo City, Niigata Prefecture". For pruning fruit trees, pruning garden trees and plants,... Read MoreMaterial (Blade) Hitachi Yasugi Steel Blue Paper
- BIGMAN Volute SpringReplacement spring for gardening shears For pruning shears 180mm-200mmMass (g) 9 Quantity 2
- GARDEN FRIENDS Aluminum pattern stepped mower combined use typeThe stepped blade prevents your hands from touching the ground when mowing the lawn. The aluminum handle is light and has a spring, making it suitable for continuous work. For cleaning lawns and hedges.Intended Use Care Object of Cutting Hedges, lawn
- Family Tree Aluminum pattern telescopic mowerThe telescopic cutting shears can be used for cutting high branches as well as normal cutting work. The total length is increased 1.5 times. When the telescopic aluminum handle is stretched, it becomes 77 cm at normal times and 118 cm at stretched times. Fluorine coating is applied to the blade, ... Read MoreMass (g) 1078
- KIKUDOH Quercus Glauca Handle Lawn ScissorsWith a blade dedicated to lawn mowing It cleanly cuts soft grass. With a spring, it makes opening work easier. Lawn careHandle Grip Length 330 Mass (g) 653 Material (Handle) Real oak Intended Use maintenance Object of Cutting grass Hardness HRC (Blade) HRC56~58±1 Material (Blade) S65MO
- sita Good Deal Pruning ShearsWe have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. In order to make it longer and more comfortable to use than the functional beauty that fits in your hand, we have carefully sel... Read Morefrom S$17.99Min. 5 days
- CHIKAMASA Stainless fruit picking bowlSince the blade is made of stainless steel, it is hard to rust. The sides of the blade are rounded to prevent damage to the harvest. The cutting edge is finely made so that detailed work can be done. Fruit tree, vegetable harvesting, fruit picking, flower picking work.Mass (g) 100 Object of Cutting Fruit trees, vegetablesfrom S$24.99Min. 2 days
- KIKUDOH Pruning ShearsIdeal for pruning thick branches. For pruning garden trees and fruit treesMaterial (Body, receiving blade) S58C Cutting Capacity Wakaeda about 1st year Φ15mm Intended Use pruning Object of Cutting Garden trees, fruit trees Hardness HRC (Blade) 60±1from S$45.99Min. 4 days
- KIKUDOH Leaf cuttingSince the cutting edge is long, it is possible to make a straight line. It is a finishing scissors when young leaves, sprouts, etc. are aligned. For cutting leaves and finishing of hedges and garden treesMaterial (Main Unit) S58C Mass (g) 253 Intended Use Finishing, cutting leaves Object of Cutting Garden trees, hedges Hardness HRC (Blade) 60±1
- Golden Star Wooden handleEspecially suitable for thick branch cutting. A thin and wide pruning blade type with sharp sharpness. For trimming garden trees and hedges. * Be careful when handling the blade.Mass (g) 900 Material (Handle) Natural wood Intended Use Pruning work Object of Cutting Garden trees, hedges Material (Blade) Carbon cutting steelfrom S$68.99Min. 5 days
- GREEN ART Telescopic stainless steel aluminum pattern trimRust-resistant stainless steel blade can be expanded and contracted to a total length of approximately 665 to 1000 mm! The length of the handle can be adjusted speedily! Non-slip cushion grip Light and durable aluminum pattern Care for garden trees and hedgesMaterial (Kasara) PVC Mass (g) 902 Material (Grip) PVC Intended Use Care Object of Cutting Garden trees, hedges Hardness HRC (Blade) HRC54 Material (Blade) Stainless steel 420J3
- Ryuhomaru Pruning Shears1: Uses high-grade carbon steel for long-lasting blades! 2: Excellent sharpness! For gardening and pruning of plants.Intended Use Gardening, pruning Object of Cutting Planting trees
- Murakuni Wooden Long Handle Pruning ShearsCare for garden trees and hedgesMaterial (Kara) Steel Material (Handle) Bleached oak Intended Use Care Object of Cutting Garden trees, hedges Hardness HRC (Blade) 55 Material (Blade) S65MO
- sita Mini mini trimming shearsWe have adopted products that are not only functional but also easy to use for first-time users and women. A fashionable design that can be enjoyed as a garden interior. Easy and convenient for pruning small plants and garden treesMass (g) 420from S$13.99Min. 3 days
- Berger Pruning shears 1110The ergonomic handle is easy to hold and is made of forged aluminum, making it lightweight yet durable. The groove on the inner surface of the blade improves the separation and enables accurate cutting continuously. For pruning and fruit harvesting of plantsSpecification Shock absorber with lubrication groove Mass (g) 230 Intended Use Pruning work, fruit collection workfrom S$159.90Min. 4 days
- CHIKAMASA Mandarin shears large straight blade BPStraight blade specifications. The rounded cutting edge prevents the harvest from being scratched. The large handle makes it easy to wear work gloves.Mass (g) 63from S$15.99Min. 2 days
- KIKUDOH Left-Hand Pruning ShearsFor pruning garden trees and fruit treesMass (g) 230 Intended Use pruning Object of Cutting Garden trees, fruit treesfrom S$59.99Min. 5 days
- GARDEN FRIENDS Pruning Shears Easy Grip Soft HandleSharp gardening scissors created by a craftsman in the manufacturing town of Sanjo City, Niigata Prefecture. For pruning raw trees. Soft handle specifications that fit comfortably in the hand. Cutting capacity: Approximately 12 mm. Sharp gardening scissors in the manufacturing town of Sanjo City,... Read MoreMaterial (Grip) Elastomer resin Intended Use Gardening Material (Blade) S55Cfrom S$17.99Min. 2 days
- Saboten Anvil-type pruning music × easyOshikiri type that can easily cut twigs, ideal for pruning fruit trees. It is a push-cut type that has less impact on the hands even when cutting thick branches, and it is also characterized by less burden on the hands even when working continuously. The blade is made of fluororesin, which is str... Read MoreMass (g) About 225from S$39.99Min. 3 days
- BIGMAN Insect springSpring pruning shears 180 mm to 200 mm for gardening scissors Replaceable products → Sojiro pruning shears (SP-9) (SP-10) / Itto-ryu pruning bud cutting shears straight blade (EP-10) curved blade (EP-11) ) / Itto-ryukane pruning shears (EP-60) (EP-61) / MIT pruning shears (MT-308)Mass (g) 14 Quantity 2from S$2.69Min. 5 days
- Saboten Anvil Type Pruning ShearsRust-resistant fluorine processing, beautiful cut end, easy-to-cut push-cut type. Anvil type with a beautiful cut. Ideal for pruning fruit trees up to 20 mm. Force is applied straight like a kitchen knife (upper blade) + cutting board (anvil). Fluororesin processing is resistant to tar and rust a... Read MoreColor Blue Mass (g) 225 Intended Use Pruning work Object of Cutting All fruit trees up to 20 mmfrom S$34.99Min. 2 days
Filter by categories