All Category

Leaf Mowing Scissors

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Leaf cutting
    KIKUDOH Leaf cutting
    Since the cutting edge is long, it is possible to make a straight line. It is a finishing scissors when young leaves, sprouts, etc. are aligned. For cutting leaves and finishing of hedges and garden trees
    Blade Length (mm)  115  Mass (g)  253  Overall Length (mm)  270  Dimension (mm)  325×80×30  Hardness HRC (Blade)  60±1  Intended Use  Finishing, cutting leaves  Object of Cutting  Garden trees, hedges  Material (Main Unit)  S58C  Cutting Capacity (mm)  Φ8 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  2. Pro 200 leaf mower
    Nishigaki Industrial Pro 200 leaf mower
    The sharp long blade is ideal for cutting leaves of plants! With safety guard! (Removable) Forging, back skiing, mirror surface, plating finish! Lightweight handle with anti-slip processing! Professional use! For leaf cutting and finishing of plants
    Intended Use  Finishing, leaf cutting  Object of Cutting  Planting trees 
    Rating:
    88%
    from S$78.99
    Min. 2 days
  3. Pro 200 leaf cutting case
    Nishigaki Industrial Pro 200 leaf cutting case
    Use the finest cowhide! Press embossed finish that does not easily lose its shape! (Pocket part) Excellent waterproof effect! Acrylic finish! (Table part) High-quality leather is used in the pockets! Double-sided EVA leather is used for the table! Uses large reinforced rivets! Uses durable extra-... Read More
    Overall Length (mm)  340  Suitable Model  N-207、N-208  Mass (g)  280 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  4. Matsuba coffee
    Okatsune Matsuba coffee
    Scissors for caring for pine trees in the garden. Made from the finest blade steel, it demonstrates blade holding and sharpness. Comes with a spring. Ueki shears
    Mass (g)  120  Blade Length (mm)  45  Overall Length (mm)  190 
    Rating:
    91%
    from S$53.99
    Min. 2 days
  5. Trimming leaf cutting
    YOSHIOKA EDGE-TOOL WORKS Trimming leaf cutting
    Blade Length (mm)  210  Handle Length (mm)  540 
    Rating:
    93%
    from S$219.90
    Min. 3 days
  6. Kyo-type leaf cutter
    YOSHIOKA EDGE-TOOL WORKS Kyo-type leaf cutter
    Dedicated to leaf cutting, ideal for professional gardeners.
    Blade Length (mm)  195  Material  Yasugi Steel Blank Paper 
    from S$159.90
    Min. 4 days
  7. Ultralight leaf cutting gate type
    YOSHIOKA EDGE-TOOL WORKS Ultralight leaf cutting gate type
    Blade Length (mm)  210  Overall Length (mm)  830  Mass (g)  About 600  Specification  With locking nut, back ski  Material  Yasugi Steel Blank Paper 
    from S$289.90
    Min. 4 days
  8. Leaf-cutting brush
    YOSHIOKA EDGE-TOOL WORKS Leaf-cutting brush
    Specification  Screw type (10mm) with locking nut  Material  Yasugi Steel Blue Paper 
    from S$199.90
    Min. 4 days
  9. Hakarimochi Wire Finish Japanese Nails Katsura with 2 Shaku Chestnut Pattern
    Kanenori Hakarimochi Wire Finish Japanese Nails Katsura with 2 Shaku Chestnut Pattern
    It is a blade that has been forged by fire forging. Hitachi Yasuki Steel is pasted together, making it easy to sharpen the blade. Use a 600mm vertebral peduncle and cut it according to your preference. Used as finishing scissors. For finishing pruning * Please do not use anything other than wood.... Read More
    Blade Length (mm)  210  Cutting Capacity (mm)  Trusco Part No.  818-8011  Overall Length (mm)  865  Material  Blade: Hitachi Yasugi Steel, Handle: Oak  Intended Use  Finishing and pruning 
    from S$129.90
    Min. 6 days
  10. Leaf mower with a stop
    YOSHIOKA EDGE-TOOL WORKS Leaf mower with a stop
    Blade Length (mm)  210  Overall Length (mm)  810  Diameter of Wood Can Cut (mm)  Blade to 5mm or less branch  Specification  Screw type (10 mm), with locking nut,  Material  Yasugi Blue Paper Super 
    Rating:
    100%
    from S$219.90
    Min. 4 days
  11. Leaf mower with guard straight type
    Kamaki Leaf mower with guard straight type
    Steel handle specifications! Excellent sharpness and durability! Work efficiency is improved because of goods that pursue ease of use!
    Blade Length (mm)  120  Mass (g)  230  Overall Length (mm)  260 
    from S$35.99
    Min. 6 days
  12. Steel leaf mower lock type
    Kanenori Steel leaf mower lock type
    Trusco Part No.  818-8006  Overall Length (mm)  845  Blade Length (mm)  195  Handle Length (mm)  600  Mass (g)  1125 
    from S$159.90
    Min. 3 days
  13. leaf shears
    TAKAGI leaf shears
    The cutting edge is hand-finished (satin finish), and has a sharp clam blade. For garden tree care and leaf cutting
    Overall Length (mm)  225  Cutting Capacity (Φmm)  3*For raw wood  Object of Cutting  For garden tree care and leaf cutting  Material (Blade)  SK-85  Intended Use  pruning 
    from S$39.99
    Min. 6 days
  14. Matsubiri (Dream)
    Genzo Matsubiri (Dream)
    Very useful for pruning pine needles! By skiing the back of the blade, the tar and shibu that come out of the branch during cutting are released and the sharpness during use is maintained. As it is a forged product of special steel for cutlery, it has excellent sharpness. The hard chrome-plated f... Read More
    Mass (g)  286  Overall Length (mm)  230 
    Discontinued
  15. 5-inch pine needles
    Suiryu 5-inch pine needles
    Discontinued
  16. Stainless steel plastic pattern foliage
    Ishiguro metal Stainless steel plastic pattern foliage
    With a cap that is safe to carry and store. Made of rust-resistant stainless steel that is easy for women to use for cleaning garden trees and twigs.
    Overall Length (mm)  220  Mass (g)  50  Material (Handle)  Resin  Material (Blade)  Stainless steel 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction