Agricultural Machinery
Agricultural machinery is a machine that is necessary for work after harvesting, such as shortening work time when farming, making work lighter, and using it for storage. The equipment is designed to reduce the time required for watering the plants being cultivated evenly and the rope required for starting the engine for farm work, so work can be carried out efficiently. Some devices are designed to reduce costs. There are many things that can cut costs while smoothing the work, such as the teeth used when taking buckets and weeds that can reduce the amount of water are durable even if they hit the stone. There are many devices that are easy for users to use.
Other Related Pages
- MonotaRO Circular Saw Blade for Brush Cutter for MowingA tip saw for brush cutters. Durability is improved with diagonally embedded double-edged specifications. Lightweight mesh type reduces work load. For general mowing * If the tip saw hits stones, cans, bottles, electric wires, or other hard foreign matter other than the original cut object, the t... Read MoreBlade Thickness (mm) 2 Outer Diameter (Φmm) 230 Hole Diameter (Φmm) 25.4 Number of Teeth (p) 36
- MonotaRO Circular Saw Blade for Brush Cutter for Forest / Bamboo Vertically Embedded Carbide TipA vertically embedded carbide tip is used for the staggered blade that applies the sharpening of the saw. It is possible to cut bamboo, bamboo grass, and miscellaneous trees up to a diameter of 50 mm. For forests, bamboo, bamboo grass, miscellaneous trees, and weeding. * Please wear clothes that ... Read MoreBlade Thickness (mm) 2 Hole Diameter (Φmm) 25.4 Outer Diameter (Φmm) 255 Number of Teeth (p) 60
- Sanyo Metal Works (ERBA) Nylon Cord Cutters Extremely EasySuper easy code exchange. Just insert and roll. Automatic extension type that automatically releases the cord just by hitting the ground during rotation. Since the cord is wound around a bobbin with an insole, the cord comes out smoothly without tangling or welding. The body is compact, thin and ... Read MoreOuter Diameter (Φmm) 110 Trusco Part No. 827-9804 Height (mm) 50 Included Accessories Aredge 4 twist cord 2.4mm × 1.5m
- KITAMURA MANUFACTURING Stabilizer for Brush Cutter ZizlixerAchieves 78g, which is about 50% lighter than conventional products. Work fatigue has been reduced and operability has been improved. It is a dome shape that allows you to work smoothly on uneven slopes and easily adjusts the cutting height. Since the wear gauge informs you when to replace the ma... Read MoreBody Diameter (Φmm) 100 Mounting Diameter (Φmm) 12mm or less Height (mm) 20 Included Accessories 4 centering gauges (Φ6 ・ 7 ・ 8 ・ 10) Mass (g) About 78 Material Metal part: Iron Resin part: Nylon Suitable for Nut type, bolt type
- KIRIMARU Plug-in replacement cordCan be attached to most plug-in nylon cutters. Improved sharpness! Quiet type For replacement cords for plug-in nylon cord cuttersMaterial (Nylon cord) Nylon Length (m) 0.2 Thickness (mm) 3.0 Shape Screw type
- KIRIMARU Nylon cord cutterCan be used for edge cutting along block walls and wall fences, even in places with many stones! Can be attached to most engine type brush cutters by tapping while rotating and extending the cord. Commercially available nylon cords up to 2.0mm to 3.0mm can be used. Any shape is OK, such as round,... Read MoreShape Round type Included Accessories Round type Φ2.4mm x about 2M Suitable for Various 2.0-3.0mm nylon cord
- KITAMURA MANUFACTURING Jizz riser proThe main body is about 20 mm smaller than the conventional Jizz riser, making it even lighter and easier to turn. Besides, the durability has been improved. It weighs about 62g, which is about 60% of the conventional product, reduces fatigue during work, and improves operability. It is a dome sha... Read MoreMass (g) About 62 Color Black Mounting Diameter (Φmm) Compatible with 12mm or less Material Metal part: Iron Resin part: Nylon Dimension (mm) Width 80 x height 18
- KOSHIN Battery-Powered Sprayer Garden Master High Power TypeHigh-power type battery-powered sprayer (6 single batteries sold separately) Easy to clean with a wash switch. With an injection port that allows you to inject liquid just by removing the cap. There is no need to remove the tank when injecting or discharging the liquid. Easy to put in and take o... Read MoreType Battery operated Maximum Pressure (MPa[kgf/cm2]) Deadline: 0.3 [3] Proper solution Drug Pump Gear pump
- KIRIMARU Stabilizer for brush cutter SliderCuts wrapping grass and improves workability! Improves safety and workability, and reduces the load on the engine. Please use when using a tipped saw.Color Orange Mass (g) 38 Dimensions, Height x Width (mm) 105×72 Mounting hole diameter (mm) 25.4
- TSUMURA KOGYO Circular Brush Saw BlueFor mowingBlade Thickness (mm) 1.4 Finish Blue Material SKS-5
- Nishigaki Industrial Chainsaw depth adjusterIt plays an important role in adjusting the bite of the blade and maintaining the optimum sharpness. Please use it when it does not slip even after sharpening. * The depth gauge adjuster is set to a general saw chain (0.025 inch) of about 0.6 mm.
- SAMURAI LEGEND Chainsaw file flat typeRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Battery-powered SprayerYou can freely adjust the spread of fog. The pump has powerful performance with a built-in durable carbon gear. Since the bottom of the container is slanted, you can use the reduced amount of liquid without waste. With the three-stage telescopic nozzle plus extension joint pipe, you can spray eas... Read MoreHose Length (m) 1.6 Spraying Capacity (mL/min) 240 Type Battery operated Proper solution Drug Material (Pipe) Fiberglass Main Application Gardening Nozzle One head Material (Main Unit) Polypropylene (PP)
- EARTH MAN Combination box spanner for engine chainsawFor attaching / detaching the plug (19 mm), for replacing the chain (replacement blade) (13 mm), for adjusting the tension of the chain (-6 mm)Overall Length x Width W (mm) 210×77 Square Drive (mm) Hex 19mm, Hex 13mm, -6mm
- KIRIMARU Wrench for Stripped Bolts and Nuts RemovingIt is possible to remove nuts and bolts that are worn and have rounded edges. Also for mounting nylon cutters with deep hole positions For attaching and detaching bolts and nuts.Included Accessories 13mm / 17mm socket Mass (g) 220 Dimensions, Height x Width (mm) 90×105
- Oregon File Handle WoodenA handle designed for ease of grip and movement during sharpening work. Can be used with 4mm to 8mm Oregon files.
- Oregon Saw chain 91FFor bamboo cutting and hardwoodTeeth Spacing 0.375 Gauge 0.50(1.3mm)
- YAMAZEN Gardening Electric Crusher Roller Mill Garden ShredderSince the torque is large, start-up and crushing are smooth and there is little branch clogging. Since it automatically winds up, there is no need to push in the branches. Since the shape of the bracket is devised, there is less biting of branches and less wear of the bracket. Easy to assemble an... Read MorePower Consumption (W) 1500 Warranty Period 1 year from date of purchase Mass (kg) 26 Main Unit Dimensions, Width W x Depth D x Height H (mm) 433×615×855 Capacity (L) 55 Power Input (V) AC100(50/60Hz)
- BOSCH Cordless Micro SawAdopting the world's first newly designed nano blade technology Smooth and smooth cutting in a cross section close to vertical is possible without tools Easy blade attachment / detachment SDS system Stable cutting with one hand is also possible Pruning of outdoor trees and cutting of wooden b... Read More
- NAGATA SEISAKUSYO Ultra long range gun nozzleIt is the most reachable of all gun nozzles, and by adjusting the hand grip, it can be set as direct or conical, making it ideal for a wide range of control work.Overall Length (mm) 1065 Mass of Main Unit (g) 845 Function Direct / spray switching Mounting Screw Diameter G1/4 or G3/8 Hole Diameter (Φmm) Tomb plate: 3.5
- YAMAZEN Lawn Mower Karukaru MoreFor the first time in the industry, the adoption of leaf springs makes fine adjustments easy and accurate blade adjustment possible. A grass-collecting guide cover mechanism and a large front catcher are used, and the mowed grass can be efficiently inserted into the catcher. The height of the han... Read MoreHandle 2-stage adjustable Mowing Height Adjustment About 10, 16, 23, 30, 36 mm Included Accessories Glass catcher (plastic tray)
- BIG-M (Maruyama Mfg) Aluminum nozzle bottom outConvenient for work in high places and large places. Ideal for power atomizers.Mounting Screw G1/4 Pipe Diameter (Φmm) 8.5
- YAMAZEN Electric Crusher Garden ShreddersEven thick branches up to 30 mm can be strongly crushed. 1/6 size in a blink of an eye for gardening trash. Safe with a double safety device. When an excessive load is applied, the motor overload prevention breaker works and stops. When the main body cover is removed, the safety device works and ... Read MoreCurrent (A) 15 Power Consumption (W) 1500 Mass (kg) 18 Rated Time (minutes) 25 (based on 20 ° C temperature) Rotation Speed at No Load (min-1[rpm]) 3750 (no load) Cable Length (m) 4 Dimensions, Width W x Depth D x Height H (mm) 425×510×885 Power Supply AC100V(50/60Hz) Capacity (L) Crush bag: 60
- YAMAZEN Rotary Electric Lawn Mower (10m with Extension Cord)Cut grass with a horizontally rotating rotary cutter blade. Since it is mowed like a sword, long-grown lawn can be mowed smoothly. The height of the turf can be adjusted in 8 steps (10 to 45 mm). Comes with a grass collection bag that allows you to see the contents. Easy to replace the blade. Fol... Read MoreCurrent (A) 6.5 Rotation Speed About 7800min-1 Mass (kg) 6.8 Power Consumption (W) 650 Main Unit Dimensions, Width W x Depth D x Height H (mm) 335×1070×820 Power Input (V) AC100(50/60Hz)
- Sanyo Metal Works (ERBA) Reverse Rotation Scissor Cutting Method for Upper & Lower Blades MUSOU Twin Blade[Suppressing stone bounce and kickback, safe mowing! Musou twin blades!] Suppress kickback by cutting stones with upper and lower blade scissors! Outstanding durability due to the unique gear structure! Three gears disperse the impact from the outside and the inability to input the brush cutter. ... Read MoreBlade Diameter (Φmm) 230 Main Unit Dimensions (mm) 230×230×107from S$389.90Min. 2 days
- trad Lightweight mowing tip sawSuper lightweight with mesh. It cuts lightly. Lightweight mesh and light sharpness. Fully embedded type that is strong against impact. Excellent durability because it is a tough tip. Mowing weeds and other general mowing in the fields. Diagonal embedded type. Full polishing of 4 sides that can be... Read MoreBlade Thickness (mm) 2 Hole Diameter (Φmm) 25.4 Blade Shape Double-edged
- Hohden Kogyo Electric Mill KONA ICHIBANAs a small household mill, it has excellent capabilities that are a waste. Flour milling from rough grinding of food grains such as soybeans (kinako), wheat, rice, buckwheat, matcha, iriko, and wakame seaweed to fine flour. It is not possible to mill medicinal herbs that have a lot of fiber, but ... Read MoreMotor 100V300W (with protective breaker) Main Unit Dimensions, Width W x Depth D x Height H (mm) 270×480×467 Tank Capacity (L) 5.5
- KOKKOSHA Electric Tabletop Grain Mill KONA-ACEIt is small and can be used for various purposes such as rice, buckwheat, soybeans, wheat, and soybean flour. We can handle 2 to 4 kg of white rice and 2 to 3 kg of soba in an hour. You can easily adjust the particle size by adjusting the handle.Power (Single Phase / V) 100 Mass (kg) 13 Dimensions, Width W x Depth D x Height H (mm) 225×320×370 Power Consumption (W) 230 TKG Part No. (2017) 6-0397-0101 TKG Part No. 8-0433-0101 Included Accessories Flui (60 mesh), container, brush Capacity (L) Hopper / 1.2 Maximum processing capacity Raw soybean (dry) 2-3kg / hour
- Tsumura (Suehiro Seiko) Tip Replacement Harvester BarGauge .080”(2.0mm) Teeth Spacing .404”from S$299.90Min. 2 days
- SUGIHARA Chain saw guide bar hard bar lightweightThe tip of the body carved from a single plate of extremely strong special steel has a cemented carbide welded structure. Suitable for use under harsh conditions such as cutting hard wood. There are few breakdowns (work is not interrupted). It can be corrected even if it is caught in a tree. The ... Read More
- BIG-M (Maruyama Mfg) New wide angle lily of the valley 3 head mouthWider range than lily of the valley. Vegetables, flowersLength (mm) 580 Discharge Amount 6.5L/1.5MPa(15kgf)from S$59.99Min. 5 days
- BIG-M (Maruyama Mfg) Engine chainsawThe recirculator engine is fuel efficient and environmentally friendly. BIG-M R start that makes it easy to start the engine. High safety with large bumper guard and automatic inertia brake. Side access oil adjuster. Intes bar with easy chain tension. Power sharp compatible guide bar. * Dedicated... Read MoreOil Tank (L) 0.3 Fuel Tank Capacity (L) 0.34 Fuel 2-cycle mixed fuel (25: 1 mixed) Displacement (mL) 34.9 Spark Plug CJ-6Y Suitable for Chainsaw blade: 91PX-52E Engine Type Environmentally friendly 2-cycle engine Dimension (mm) Guide bar size: 350mm (14 inches) Starting Method R start
- Kett Electric Laboratory Soba Moisture MeterPM-630 is a specialized instrument for measuring buckwheat moisture and volume weight. In addition to general gen soba, the measurement targets include datan soba, datan soba rice, and datan soba powder of "datan soba" whose demand has been increasing in recent years. The sample does no... Read MoreOperating Temperature Range 0~40℃ Mass (kg) 1.3 Dimensions, Width W x Depth D x Height H (mm) 125×205×215 Sample Volume (mL) 240 Other Functions Average, auto power off Power Supply Battery 1.5V (AA Alkaline) x 4 RoHS directive (corresponding to 10 substances) Correspondence Type of Display Digital LCD Measurement Method High frequency capacity type (50MHz)
- BOSCH Cordless chainsaw body only UC18HEasy chain mounting and tension adjustment without tools, SDS system. Equipped with non-slip rubber grip, hand guard, side handle, and battery level indicator. Equipped with a tip guard that can be easily hooked and cut. ※only a main partCutting width (mm) (Maximum) 135 Bar Length (mm) 200 Mass (kg) 3.0 (with 2.5Ah battery installed) Chain Speed (m/s) [m/min] 4.2 oil tank capacity (mL) 80 Chain type 90XP-033E Lubricating Automatic Conform to Powerful Li-ion18Vfrom S$359.90Min. 4 days
- Marunaka Chainsaw with rechargeable batteryUnlike the engine type, there is less vibration and you can work easily. Uses power mode and eco mode switching. In power mode, the chain speed is 13.3m / s, which is comparable to the engine type. The guide bar and saw chain uses a thin blade with outstanding sharpness, so the work speed is so f... Read MoreMaximum Rotation Speed (min -1 [rpm]) (Power mode) 7,000, (Eco mode) 6,000 Battery Capacity (Ah) 2.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 255×715×248 guide bar length (mm) 300 (12 inches) Voltage (V) 36 Mass (kg) 4.1 Motor Brushless motor motor output (W) Maximum: 820from S$599.90Min. 7 days
- Shindaiwa Electric chain sawBoasts ease of use and sharpness. Please use it for home use as well.Oil Tank (L) 0.1 Power Consumption (W) 1300 Current (A) 14 Cable Length (m) 3 Mass (kg) 3.9 Bar Length (mm) 350 (14 inches) Outer Dimensions, Length L x Width W x Height H (mm) 640×240×202 Chain Speed (m/s) [m/min] 8.7 Chain type 91PX-52E Power Input (V) Single phase 100 Included Accessories Standard tool set Type With chain brake
- ESCO 10.0L engine spray (backpack type)A convenient back pull starter that is perfect for spraying herbicides. Field insecticide, sterilization, herbicide sprayingDiameter (Φmm) (Cap opening) 137 Water Supply (L/min) (Maximum) 6 Maximum Engine Output (kW [PS] / min -1 ) 0.5(0.67) Discharge Pressure (MPa) 0.8 Hose Length (m) 1.5 Tank Capacity (L) 10, [Engine] about 0.5 Engine fuel 2-cycle oil mixed gasoline (50: 1) Displacement (cc) 22.7 Dimensions, Width W x Depth D x Height H (mm) 405×420×468 Mass (kg) 5.7 Nozzle Length (mm) 600 Engine Rotation Speed (min -1 [rpm]) 6500 Hose Dimensions, Diameter x Length L (Φmm x mm) 6×1500 Fuel Consumption (Full Tank) About 50 minutes Power Supply Air-cooled 2-cycle engine Material (Nozzle) Brass Maximum Pressure (MPa) Deadline: 0.8 Esco Part No. EA115YB-21 Type Engine Starting Type Recoil starter method Material (Tank) Resinfrom S$479.90Min. 6 days
- Strong Tool Chainsaw sharpening guideEasy to install! Compact and convenient to carry! Just file with a file according to the guidelines!from S$19.99Min. 4 days
- Golden Star Nylon cord cornerThickness (mm) 2.3 Length (cm) 25 Shape Square typefrom S$8.99Min. 5 days
Filter by categories