All Category

Carry Carts / Storages

The transport, storage, and storage category includes tools for transporting seedlings, harvests, and work tools, as well as storage specialists and cold storage for brown rice and vegetables. Carry house cars used for transportation in the house are small push-cart types. Each product features light and durable materials, adjustable tire width to eaves width, adjustment of bed width / height / guide height, and detachable handle. Wagon types, electric vehicles, passenger work vehicles that can sit and work, and rear cars are also used as vehicles. In addition, seedling racks, seedling box transport shelves and storage shelves are used to transport seedlings by light tigers, unicycles, and forklifts.
View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Seedling box band
    Hokuetsu Seedling box band
    The hook part is made of steel and lasts a long time. Because it is a special rubber developed for the seedling box band, it has excellent durability. With a generous storage bag, it is very convenient for storage. It can be set several times faster than strings, etc., making it ideal for transpo... Read More
    Rating:
    85%
    from S$89.99
    Min. 2 days
  2. Battery for electric vehicle "Nekyoshi" 4 wheel type
    Alumis Battery for electric vehicle "Nekyoshi" 4 wheel type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$689.90
    Min. 5 days
  3. For nae catch pot
    Hokuetsu For nae catch pot
    D-shaped handle shape that is easy to hold. The shape designed for pots makes it easy to hook.
    Dimension, Overall Length (mm)  480~780  Material  Aluminum, steel  Mass (g)  514/1 book (2 pieces / set) 
    from S$139.90
    Min. 4 days
  4. Lift frame
    Hokuetsu Lift frame
    Safe by hanging 4 points evenly with hooks at 4 corners! Safe with a special hook shape that prevents the rope from coming off! It is safe to prevent the lift frame from coming off from the claws by preventing the chain and bolts from coming off twice!
    Dimension (mm)  1025×950×145  Lifting Capacity (kg)  1250  Mass (kg)  33  Material  Steel 
    from S$1,199.00
    Min. 6 days
  5. Rakutaro
    HARAX Rakutaro
    Since the height and tire width can be adjusted, you can work according to the field. A maximum of 7 20kg containers can be mounted. * Delivery to private homes is not possible.
    Length x Width W x Height (mm)  1430×1200~1900×840~1040  Tire width (mm)  1150~1750  Material  Body: Aluminum alloy  Platform Dimensions (mm)  920×1070~1670  Uniform Load (kg)  150 
    from S$1,699.00
    Min. 2 days
  6. Aisai Gardening Cart
    AS ONE Aisai Gardening Cart
    There is a space on the front side of the upper level to put your hand in, making it easy to handle containers in the lower level (the height of the upper level is adjustable). It has a parking brake. *1 Cannot be used on uneven ground. The rail running wheels may come into contact with stones on... Read More
    As ONE Part Number  4-4188-01 
    from S$659.90
    Min. 8 days
  7. Rear tire for large house car
    Alumis Rear tire for large house car
    Suitable for  AKZ-D4NP 
    from S$49.99
    Min. 5 days
  8. Front tire for large house car
    Alumis Front tire for large house car
    Suitable for  AKZ-D4NP 
    from S$58.99
    Min. 5 days
  9. Nae Catch
    Hokuetsu Nae Catch
    There is no need to bend and stretch the waist when moving and lifting the seedling box with two types of rods. Light and easy-to-hold handle shape. It is telescopic and can be adjusted according to the work. Single-claw rod and double-claw rod that can be used for various purposes.
    Mass (g)  292 (single nail), 326 (double nail)  Material  Aluminum, steel  Dimension, Overall Length (mm)  500~780 
    Discontinued
  10. Plastic filter compact 1-1 / 2
    ES-Waternet Plastic filter compact 1-1 / 2
    Open the small cock at the tip of the main body and discharge the filtered material accumulated inside the filter to the outside with a single touch. Simple structure and functional design. Easy to clean and inspect the element. High capacity and low pressure loss. Uses high-performance resin. It... Read More
    Applicable Pressure (MPa)  0.8  Standard Flow Rate (m3/h)  15  Type of Sign  Male screw  Opening Diameter  Mounting: 1 1/2 (40A)  Material  Polyacetal resin, NBR 
    Discontinued
  11. Chair car mini type
    SISIKU ADDKREIS Chair car mini type
    * The color of the actual product may differ from the image.
    Maximum Working Load (kg)  100  Wheel Diameter (Φmm)  180  Dimensions, Width x Length (mm)  186×575  Seat Height (mm)  215  Mass (kg)  3.1  Wheel spacing (mm)  70  Tire Type  Plastic wheels  Material (Seat)  Steel  Included Accessories  Tool bag 
    Discontinued
  12. Four-wheel truck for ground watering
    ES-Waternet Four-wheel truck for ground watering
    Since the direction of the front wheels of the tires can be changed, you can move freely. Since the main body is lightweight and the handle operation is smooth, anyone can easily handle it. Equipped with two hose reels that can compactly store a water guide hose with a joint. A hose with a diamet... Read More
    Opening Diameter  (Mounting) 2 "  Type of Sign  Male screw, female in town  Material  Steel (SS) 
    Discontinued
  13. power cat mini
    Home Quality power cat mini
    Maximum load capacity 250kg. A compact and powerful electric 4-wheel carrier. It's electric, so it's eco-friendly. Easy operation even for women. Easy to run on slopes of 12 degrees and leveled / uneven ground. Turning is smooth with the use of differential gear. Equipped with disc brakes... Read More
    climbing angle  12 (at maximum load)  Motor Voltage (V)  24  Maximum Load (kg)  250  Motor (W)  350  table (mm) width W x length L  540-900 x 740-960 (expandable)  Mass (kg)  66  Dimensions, Width W x Length L x Height H (mm)  70 x 100 x 87-97 (3 step adjustment)  Type of Brake  Disc brake  Recharging Time (hours)  Maximum 8 (continuous running about 3) 
    Discontinued
  14. Power Cat Lifter 1020
    Home Quality Power Cat Lifter 1020
    Maximum load capacity 300kg. A compact and powerful electric 4-wheel hauler with an electric lift. It's electric, so it's eco-friendly. Easy operation even for women. Easy to run on slopes of 12 degrees and leveled / uneven ground. Turning is smooth with the use of differential gear. Equi... Read More
    Mass (kg)  115  climbing angle  12 (at maximum load)  Motor Voltage (V)  24  Included Accessories  3 keys  Maximum Load (kg)  300  Motor (W)  350  Table Height (mm)  480~1020  table (mm) width W x length L  About 500 x 850  Material (Frame)  Low carbon steel, powder baking finish  Recharging Time (hours)  Maximum 8 (continuous running about 3) 
    Discontinued
  15. Optional pipe carrier
    Home Quality Optional pipe carrier
    Option for PC-120. Replaceable with 4 screws. * Delivery to private homes is not possible.
    Mass (kg)  14  Material  Low carbon steel / powder baking 
    Discontinued
  16. Power cat bucket (116L) specification
    Home Quality Power cat bucket (116L) specification
    Maximum load capacity 120kg. It's electric, so it's eco-friendly. Easy operation even for women. It can easily go up a slope of 12 degrees. Leveling and uneven ground are also easy. The width of the rear wheel can be expanded and contracted from 42 cm to 65 cm, making it easier to work in... Read More
    Material  (Bucket) Steel, powder baking finish  climbing angle  12  Maximum Load (kg)  120  Minimum Turning Radius (mm)  1350  Motor Voltage (V)  25  Motor (W)  350  Mass (kg)  49  Type of Brake  Disc brake (brake lever with stopper)  Battery  Lead-acid battery: 12V 12A x 2 (series)  Material (Frame)  Low carbon steel, powder baking finish  Type  bucket 
    Discontinued
  17. Aluminum carry
    YAMAZEN Aluminum carry
    Four-wheeled carry for agriculture and horticulture. Convenient for work and transportation with a lightweight aluminum body. You can load and carry one box of containers. The height can be adjusted in 4 steps. As a transport trolley, work trolley, and carry cart for agricultural work. * Containe... Read More
    Dimensions, Width W x Depth D x Height H (mm)  390×670×745-875  Specification  For 1 container box  Material  Aluminum, rubber  Allowable Load (kg)  100  Platform Dimensions (mm)  About 370 × 540  Mass (kg)  7.9 
    Rating:
    100%
    Discontinued
  18. powerful buddy
    Home Quality powerful buddy
    Maximum load capacity 1000kg (flat ground). It's electric, so it's eco-friendly. Easy operation even for women. Easily run on 5 degree slopes (300 kg). Turning is also smooth with the use of differential gear. There is no need to worry about forgetting to charge because it has a battery l... Read More
    Specification  (Front wheels) 12inch no-puncture tires  Battery  24v/45A×2  Motor  24v350w  Jack Dimensions, Width W x Length L x Height H (mm)  580×760×900~1060  Mass (kg)  82  Brake  Disc brake  Material  Low carbon steel (powder baking), etc. 
    Discontinued
  19. Simple Cat Lifter 1020
    Home Quality Simple Cat Lifter 1020
    Maximum load capacity 300kg. foot lifter. Easy operation even for women. Easy to remove, equipped with a fall prevention frame when moving. Not only is it easy to transport, but it is also easy to load and unload luggage according to the height of the workbench and truck. * Delivery to private ho... Read More
    Maximum Load (kg)  300  Table Height (mm)  320~850  table (mm) width W x length L  550 x 850 (within frame)  Mass (kg)  67  Minimum Turning Radius (mm)  730  Driving System  Push  Type of Brake  Rear wheel foot brake 
    Discontinued
  20. simple cat dump
    Home Quality simple cat dump
    A hand-pushed 4-wheel dump truck. 160L bucket, maximum load capacity 300kg. Easy operation with hand lock. Rear wheel with stopper. Even with a large capacity, it can be transported lightly, making it convenient for transporting fertilizer and feed. * Delivery to private homes is not possible.
    Depth (mm)  (Bucket) 300-500  Dimensions (Width W x Depth D) (mm)  (Bucket) 890 × 1110  Material  (Bucket) PVC, nylon  Maximum Load (kg)  300  Mass (kg)  33  Minimum Turning Radius (mm)  700  Material (Frame)  Low carbon steel, powder baking finish  Function  One-touch dump lever  Driving System  Push  Type of Brake  Rear wheel foot brake 
    Discontinued
  21. power kangaroo
    Home Quality power kangaroo
    Maximum load capacity 250kg. Vertical powerful electric 4-wheel carrier. It's electric, so it's eco-friendly. If you put your luggage on it and knock it down, it will become 4 wheels. Store upright when not in use. Since it is electric, it is easy for women to operate. Easy to run on slop... Read More
    Motor Voltage (V)  24  Maximum Load (kg)  250  Motor (W)  350  Platform Dimensions (mm)  500~800×1020~1420  Mass (kg)  60  Type of Brake  Front wheel disc brake  Battery  Lead-acid battery: 12V 12A x 2 (series)  Material (Frame)  Low carbon steel, powder baking finish 
    Discontinued
  22. Power Cat Pipe Bed (Large) Specifications
    Home Quality Power Cat Pipe Bed (Large) Specifications
    Maximum load capacity 120kg. It's electric, so it's eco-friendly. Easy operation even for women. It can easily go up a slope of 12 degrees. Leveling and uneven ground are also easy. The width of the rear wheel can be expanded and contracted from 42 cm to 65 cm, making it easier to work in... Read More
    climbing angle  12  Maximum Load (kg)  120  Dimensions (cm)  132×74×83~93  Minimum Turning Radius (mm)  1350  Motor Voltage (V)  24  Motor (W)  350  Handle Height (mm)  510  Mass (kg)  55  Platform Dimensions (mm)  870(970)×660(860)  Type of Brake  Disc brake (brake lever with stopper)  Battery  Lead-acid battery: 12V 12A x 2 (series)  Material (Frame)  Low carbon steel, powder baking finish  Type  Pipe carrier 
    Discontinued
  23. power tiger
    Home Quality power tiger
    Maximum load capacity 250kg. An electric 4-wheel carrier. It's electric, so it's eco-friendly. Easy operation even for women. Easy to run on slopes of 7 degrees and leveled / uneven ground. Turning is smooth with the use of differential gear. With electromagnetic brake. Comes with an easy... Read More
    Mass (kg)  112  Dimension (mm)  1330×760×1000  Maximum Load (kg)  250  climbing angle  Type of Brake  Electromagnetic brake  Battery  Lead-acid battery: 12V 32A x 2  Material (Frame)  Low carbon steel 
    Discontinued
  24. New Powerful Sweeper
    Home Quality New Powerful Sweeper
    Just push and walk to rake in garbage and dead leaves. By adjusting the height of the brush, crushed empty cans and PET bottles (500ml) can also be collected. It can also be used in warehouses and factories, where sweeping with a broom makes people proud. Ideal for sweeping fallen leaves and dead... Read More
    Cleaning (Dust Collection) Width (mm)  530  Mass (kg)  Material (Main Unit)  ABS resin  Handle Length (mm)  About 1030  Dust Capacity (L)  About 25  Dimensions, Width W x Depth D x Height H (cm)  Approximately 57.5 x 60 x 22.5  Material (Pipe)  Steel 
    Discontinued
  25. Power Cat Lifter 1600
    Home Quality Power Cat Lifter 1600
    Maximum load capacity 200kg. A compact and powerful electric 4-wheel hauler with an electric lift. It's electric, so it's eco-friendly. Easy operation even for women. Easy to run on slopes of 12 degrees and leveled / uneven ground. Turning is smooth with the use of differential gear. Equi... Read More
    climbing angle  12 (at maximum load)  Mass (kg)  128  Maximum Load (kg)  200  Motor  24  Included Accessories  3 keys  Motor (W)  350  Table Height (mm)  500~1600  table (mm) width W x length L  About 500 x 850  Material (Frame)  Low carbon steel, powder baking finish  Recharging Time (hours)  Maximum 8 (continuous running about 3) 
    Discontinued
  26. Power cat lifter 1600 for leveling
    Home Quality Power cat lifter 1600 for leveling
    A small and powerful electric 4-wheel truck with an electric lift for leveling useful in warehouses and factories with a maximum load capacity of 200kg. It's electric, so it's eco-friendly. Easy operation even for women. Easy to run on 12 degree slopes. Turning is smooth with the use of d... Read More
    Mass (kg)  128  Maximum Load (kg)  200  Motor  24  Included Accessories  3 keys  Motor (W)  350  Table Height (mm)  500~1600  table (mm) width W x length L  About 500 x 850  Material (Frame)  Low carbon steel, powder baking finish  Recharging Time (hours)  Maximum 8 (continuous running about 3) 
    Discontinued
  27. Chair car front wheel free type
    SISIKU ADDKREIS Chair car front wheel free type
    * The color of the actual product may differ from the image.
    Maximum Working Load (kg)  100  Mass (kg)  16  Wheel Diameter (Φmm)  270  Wheel spacing (mm)  280  Seat Height (mm)  385 to 475 (height adjustable)  Dimensions, Width x Length (mm)  430×820  Tire Type  Pneumatic wheel: 4.10 / 3.50-4  Material (Seat)  Steel  Included Accessories  cage 
    Discontinued
  28. power cat 1
    Home Quality power cat 1
    Maximum load capacity 80kg. It's electric, so it's eco-friendly. Easy operation even for women. Works well in narrow spaces such as houses. Leveling and uneven ground are also easy. Disc brakes with stoppers make it safe to stop on slopes. There is no need to worry about forgetting to cha... Read More
    Motor  24V351W (foil-in motor)  Mass (kg)  40  Table Height (mm)  440  Jack Dimensions, Width W x Length L x Height H (mm)  550×1440×680  Load Capacity (kg)  80  Brake  Front wheel disc brake  Battery  Lead-acid battery; 12V 12A x 2 (series)  Material  Low carbon steel, powder baking finish 
    Discontinued
  29. Optional Bucket (116L)
    Home Quality Optional Bucket (116L)
    Option for PC-110. Replaceable with 4 screws. * Delivery to private homes is not possible.
    Mass (kg)  Material  Steel 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction