Tillers
Cultivators and tillers are agricultural machines that are used to evenly crush and soften the soil in fields and paddy fields, and to make ridges for vegetables and dig trenches with tillers. A snow blower is a device that pushes and scatters snow and is often used in areas with a lot of snow. There are engine type, battery type, rechargeable type, etc. Depending on the application, such as a low noise tiller that can be used quietly even in a residential area, a full-fledged nata tweezers with a 4-cycle engine, and a small but powerful snow blower. It is used properly and there are various types.
Other Related Pages
- Hokuetsu Hand grooving machineA beautiful groove can be cut without defeating the seedlings. Easy to use and lightweight, so it is convenient to carry. It can be used even in the rain because the engine is not on. You can work at your own pace without adjusting to the pace of the machine. Since the handle part can be attached... Read MoreMass (kg) 4.7
- NAKATOMI Dream power engine cultivatorA small type that is ideal for home gardens. Easy to move with tires! The handle part can be folded, making it convenient to store and carry. Uses a Nata claw blade with excellent soil reversibility. As an engine cultivator, engine cultivator, cultivator, farming, cultivator, household cultivator.Mass (kg) 16 Engine Type 2 cycles Displacement (mL) 43 Tillage width (mm) 300 Fuel Mixed fuel 25: 1 Dimensions, Width W x Depth D x Height H (mm) 440×830×950 Blade Diameter (Φmm) 220 Fuel Tank Capacity (L) 0.9
- Hokuetsu Grooving machine hangerA grooving machine with mud can be easily loaded behind the loading platform without soiling the loading platform. Since the frame width and hook height can be adjusted freely, it can be used with most grooving machines. Comes with cushion rubber that does not damage the tilt of the truck. The bo... Read MoreMaterial Aluminum Mass (kg) 4
- GREEN ART Electric cultivator Nanasuke-kunAC100 type for home use that is safe even for the first time It is quieter than the engine type without the hassle of starting the engine, so it is also recommended for residential areas Powerful with 800W For digging up soil such as kitchen gardensOuter Dimensions (mm) 200 Main Unit Dimensions, Length L x Width W x Height H (mm) 250×310×1290 Tillage width (mm) 280 Number of Tips 4 blades Rotational Speed (min -1 [rpm]) 400 Frequency (Hz) 50/60 Current (A) 8.2 Power Consumption (W) 800 Voltage (V) AC100 Working depth (mm) About 60 Mass (kg) About 7.3
- EARTH MAN Electric cultivator 1050WUses AC100V household power supply. It can be used immediately without preparations such as starting the engine or charging. 1050W motor. Easy to work with high power. "Quiet" than the engine type. Easy to use even in residential areas. Mountain-shaped grip & safety lock button. A m... Read MoreAC voltage (ACV) 100 Rated Power Consumption (W) 1050 Current (A) 11 Number of Tips 4 blades Frequency (Hz) 50/60 Cable Length (m) About 0.3 Mass of Main Unit (kg) About 10.8 Working depth (mm) About 110 Rotation Speed at No Load (min-1[rpm]) About 275 Tillage width (mm) About 300 Main Unit Dimensions, Length L x Width W x Height H (mm) About 395 × 385 × 1320 Estimated electricity bill Approximately 14 yen (per 30 minutes)
- Honda Motor Petite FG201 (JT)Light and compact. So it's perfect for beginners. Lightweight and compact, yet powerful Work with a plowing width of 45 cm Crisp Throttle lever with a sense of security Considering the ease of attaching and detaching the claws Smooth draining of gasoline after use The handle can be folded (no... Read MoreMaximum Rotation Speed (min -1 [rpm]) 7000 Maximum Output (kW) 1.1 Engine displacement (cm 3 ) 49.4 Clutch Centrifugation Overall Length (mm) 1060 Mass (kg) 18 Rotor Speed (min -1 [rpm]) 135 Overall Height (mm) 990 Fuel Tank Capacity (L) 0.35 Engine Rotation Speed (min -1 [rpm]) 4600 Engine fuel Unleaded gasoline for automobiles Number of gears Advance 1 Engine Type Air-cooled 4-stroke single-cylinder OHV Overall Width (mm) 475 Rated Output (kW) (Continuous) 1.1 Diameter (Φmm) (Nail) 250, sold separately Type JT Type of Ignition Transistor-type magneto ignition Starting Method Recoil starter (manual)from S$999.00Min. 7 days
- OKANETSU INDUSTORY Side wheelsCurvo ET40 series dedicated wheelsShaft Diameter (Φmm) 15.8 Tire outer diameter (mm) 350 Tire width (mm) 45±2from S$179.90Min. 9 days
- Golden Star Green rollerFor sinking work of raised grass after rubbing the soil Soil leveling and suppressionfrom S$979.90Min. 5 days
- Honda Motor Komame F220JT (with standard rotor)Compact size and powerful tillage The 57 cm 3 engine that exerts tenacious power and the good balance of the car body contribute to excellent tillage performance. Till efficiently with a wide tillage width Crisp tillage with a cultivation width of 54.5 cm. If you remove the outer claws, you can a... Read MoreRated Output (kW) (Continuous) 1.0 Number of gears Advance 1 Overall Length (mm) 1115 Mass (kg) 27 Engine Rotation Speed (min -1 [rpm]) 4000 Maximum Rotation Speed (min -1 [rpm]) 4800 Engine displacement (cm 3 ) 57.3 Maximum Output (kW) 1.5 Rotor Speed (min -1 [rpm]) 123 Engine fuel Unleaded gasoline for automobiles Clutch Shoe clutch Type JT Diameter (Φmm) (Claw) 280 Overall Height (mm) 975 Overall Width (mm) 585 Tillage width (mm) 545/310 <inside nail> Type of Ignition Transistor-type magneto ignition Fuel Tank Capacity (L) 0.67 Starting Method Recoil starter (manual) Engine Type Air-cooled 4-stroke single-cylinder OHVfrom S$1,499.00Min. 7 days
- BLACK&DECKER 18V2.0Ah Cordless / Mini tillage / Weeder (Main unit only)Ideal for loosening soil in vegetable gardens and flower beds.Standard working time No load: about 49 minutes Voltage (V) 18 Charging Time (minutes) 60 Length Setting Range (mm) About 1370-1570 Depth (mm) (Cultivation) about 80from S$259.90Min. 5 days
- Honda Motor Komame F220JAST (New Star Rotor DX Standard)Compact size and powerful tillage The 57 cm 3 engine that exerts tenacious power and the good balance of the car body contribute to excellent tillage performance. Till efficiently with a wide tillage width Crisp tillage with a cultivation width of 54.5 cm. If you remove the outer claws, you can a... Read MoreType JAST Overall Length (mm) 1115 Rotor Speed (min -1 [rpm]) 123 Maximum Rotation Speed (min -1 [rpm]) 4800 Engine fuel Unleaded gasoline for automobiles Clutch Shoe clutch Overall Width (mm) 600 Diameter (Φmm) (Claw) 280 Rated Output (kW) (Continuous) 1.0 Fuel Tank Capacity (L) 0.67 Engine displacement (cm 3 ) 57.3 Number of gears Advance 1 Tillage width (mm) 600/330 <inside nail> Starting Method Recoil starter (manual) Engine Type Air-cooled 4-stroke single-cylinder OHV Mass (kg) 30 Overall Height (mm) 975 Maximum Output (kW) 1.5 Type of Ignition Transistor-type magneto ignition Engine Rotation Speed (min -1 [rpm]) 4000from S$1,499.00Min. 7 days
- KINBOSHI B-2 Yellow ridgerRidge attachment (wide) Engine-powered small cultivator attachmentfrom S$299.90Min. 9 days
- KINBOSHI Green tiller for tillerRidge attachment Engine-powered small cultivator attachment
- KINBOSHI B-1 Towing wheelRidge wheel attachment (wide) Engine-powered small cultivator attachmentfrom S$299.90Min. 5 days
- Golden Star Engine cultivator tiller with PT tireFull-scale adoption of Nata claws Engine-powered small cultivatorMass (kg) 41 Width (mm) 650 Overall Length (mm) 668~1293 Power Source 4-cycle engine Height (mm) 800~1100 Tillage width (mm) About 660from S$2,299.00Min. 4 days
- YANMAR Nata nail genuine* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read MoreSpecification MRT450E、MRT650EX.A、YK650MRfrom S$149.90Min. 6 days
- YANMAR Forward and reverse nails Genuine* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read MoreSpecification MRT5Ufrom S$139.90Min. 6 days
- YANMAR Nata nail genuine* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read MoreSpecification DK8from S$139.90Min. 6 days
- KINBOSHI A-3 cult wheelRidge wheel attachment Kimboshi's CV series dedicated wheel Engine-powered small cultivator attachmentSuitable Model CV-801N、CV-820N、CV-1000from S$349.90Min. 5 days
- Golden Star Auto cultFrom the vegetable garden to the cultivation in the house Engine-powered small cultivatorTillage width (mm) About 200 Height (mm) 280 Power Source 2-cycle engine Overall Length (mm) 1850 Width (mm) 210 Mass (kg) 6.4from S$999.00Min. 4 days