All Category

Electric Tillers & Cultivators

Other Related Pages

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Electric cultivator Nanasuke-kun
    GREEN ART Electric cultivator Nanasuke-kun
    AC100 type for home use that is safe even for the first time It is quieter than the engine type without the hassle of starting the engine, so it is also recommended for residential areas Powerful with 800W For digging up soil such as kitchen gardens
    Outer Dimensions (mm)  200  Main Unit Dimensions, Length L x Width W x Height H (mm)  250×310×1290  Tillage width (mm)  280  Number of Tips  4 blades  Rotational Speed (min -1 [rpm])  400  Frequency (Hz)  50/60  Current (A)  8.2  Power Consumption (W)  800  Voltage (V)  AC100  Working depth (mm)  About 60  Mass (kg)  About 7.3 
    Rating:
    72%
    from S$269.90
    Min. 2 days
  2. Electric cultivator 1050W
    EARTH MAN Electric cultivator 1050W
    Uses AC100V household power supply. It can be used immediately without preparations such as starting the engine or charging. 1050W motor. Easy to work with high power. "Quiet" than the engine type. Easy to use even in residential areas. Mountain-shaped grip & safety lock button. A m... Read More
    AC voltage (ACV)  100  Rated Power Consumption (W)  1050  Current (A)  11  Number of Tips  4 blades  Frequency (Hz)  50/60  Cable Length (m)  About 0.3  Mass of Main Unit (kg)  About 10.8  Working depth (mm)  About 110  Rotation Speed at No Load (min-1[rpm])  About 275  Tillage width (mm)  About 300  Main Unit Dimensions, Length L x Width W x Height H (mm)  About 395 × 385 × 1320  Estimated electricity bill  Approximately 14 yen (per 30 minutes) 
    Rating:
    100%
    from S$269.90
    Min. 5 days
  3. Electric Cultivator
    Kyocera (formerly RYOBI power tool) Electric Cultivator
    Plow with electricity! Powerful power performance that can be used comfortably. Since it is equipped with a newly developed high-performance motor, it generates high torque equivalent to a 50 ml engine type. Safe in greenhouses and indoors without exhaust gas! Safe in environments where the neigh... Read More
    Power Input (V)  (50/60Hz)AC100  Power Consumption (W)  1400  Rated Current (A)  15  Mass (kg)  18.5  Working depth (mm)  280  Tillage width (mm)  360  Type of Insulation  Double insulation  Blade Shape  Machete claws 
    Rating:
    90%
    from S$749.90
    Min. 2 days
  4. Electric Tiller Electric Cultivator with 10m Extension Cord
    NAKATOMI Electric Tiller Electric Cultivator with 10m Extension Cord
    It can be used immediately by connecting it to a household outlet, and is perfect for a vegetable garden. Easy to move with tires. Powerful tillage with a 1050W motor. Comes with a metal mudguard cover that is safe even when stones bounce. Folding the handle makes it convenient for in-vehicle and... Read More
    Dimensions, Width W x Depth D x Height H (mm)  380× 1050× 1010  Mass (kg)  9.5  Power Supply  AC100V(50/60Hz)  tillage depth (mm)  About 100-120  Tillage width (mm)  About 300  Rotational Speed (min -1 [rpm])  About 320  Noise Level (dB)  Approximately 86 (1m square average)  Rated Time  Half an hour  Color  Red 
    Rating:
    80%
    from S$269.90
    Min. 7 days
  5. Electric loan comb
    Golden Star Electric loan comb
    Dig up a layered "thatch" on the surface of the lawn floor soil. Electric thatch removal
    Power Consumption, at 50/60Hz (W)  520  Specification  With overcurrent protection circuit  Mass (kg)  97  Voltage (V), at 50 / 60Hz  100 
    from S$1,399.00
    Min. 5 days
  6. Electric cultivator for homes  Sonoraku-kun
    PAOCK Electric cultivator for homes Sonoraku-kun
    It is an electric type, so there is no need to start the engine, and it is easy to start. You don't have to worry about exhaust gas or noise, and you don't have to worry about it early in the morning or in a residential area. Lightweight, compact and powerful! Easy to handle even for wome... Read More
    Cable Length (m)  0.36  Rated Time (minutes)  30  Tillage width (mm)  300, 220/4 blade  Main Unit Dimensions (mm)  345×225×1250  Rotation Speed at No Load (min-1[rpm])  400  Power Consumption (W)  500  Power Input (V)  AC100(50/60Hz)  Mass (kg)  About 8.3  Type of Insulation  Double insulation 
    from S$299.90
    Min. 4 days
  7. Electric cultivator for homes  Koraku-kun
    PAOCK Electric cultivator for homes Koraku-kun
    It is an electric type, so there is no need to start the engine, and it is easy to start. You don't have to worry about exhaust gas or noise, and you don't have to worry about it early in the morning or in a residential area. Lightweight, compact and powerful! Easy to handle even for wome... Read More
    Cable Length (m)  0.36  Blade Diameter (Φmm)  155/4 blade  Tillage width (mm)  190  Dimension (mm)  240×370×1370  Rotation Speed at No Load (min-1[rpm])  280  Rated Time (minutes)  30  Power Consumption (W)  300  Power Supply  AC100V 50/60Hz  Mass (kg)  About 4.3  Type of Insulation  Double insulation 
    from S$239.90
    Min. 4 days
  8. Electric cultivator for home + Koraku-kun
    PAOCK Electric cultivator for home + Koraku-kun
    Equipped with a torque limit function to prevent bolt damage. You can quickly tighten and loosen bolts and nuts. Comes with a deep socket that is convenient for tire replacement. For turning bolts and nuts for tire replacement, etc.
    Power Cable (m)  1.8  Rated Time (minutes)  10  Square Drive (mm)  12.7 (1 / 2inch) without pin hole  Tightening Torque (Nm)  300 (tight), 120 (loose)  Rotation Speed (min-1[rpm])  3200  Number of hits (min -1 4200  Rated Power Consumption (W)  450  Rated Frequency (Hz)  50/60  Mass of Main Unit (g)  5140  Rated Voltage (V)  AC100 
    Discontinued
  9. Electric cultivator for homes  Koraku-kun
    PAOCK Electric cultivator for homes Koraku-kun
    It is an electric type, so there is no need to start the engine, and it is easy to start. You don't have to worry about exhaust gas or noise, and you don't have to worry about it early in the morning or in a residential area. Lightweight, compact and powerful! Easy to handle even for wome... Read More
    Cable Length (m)  0.36  Tillage width (mm)  190, 155/4 blades  Main Unit Dimensions (mm)  240×370×1370  Rotation Speed at No Load (min-1[rpm])  280  Rated Time (minutes)  30  Power Consumption (W)  300  Power Input (V)  AC100(50/60Hz)  Mass (kg)  About 4.3  Type of Insulation  Double insulation 
    Discontinued
  10. Electric cultivator for homes  Sonoraku-kun
    PAOCK Electric cultivator for homes Sonoraku-kun
    It is an electric type, so there is no need to start the engine, and it is easy to start. You don't have to worry about exhaust gas or noise, and you don't have to worry about it early in the morning or in a residential area. Lightweight, compact and powerful! Easy to handle even for wome... Read More
    Cable Length (m)  0.36  Blade Diameter (Φmm)  220/4 blade  Rated Time (minutes)  30  Tillage width (mm)  300  Dimension (mm)  345×225×1250  Rotation Speed at No Load (min-1[rpm])  400  Power Consumption (W)  500  Power Supply  AC100V 50/60Hz  Mass (kg)  About 8.3  Type of Insulation  Double insulation 
    Discontinued
  11. 24V  Cordless cultivator
    YARD FORCE 24V Cordless cultivator
    An electric handy cultivator with 2 x 2 rotary blades that cultivates crunchy soil with a high power of 24V. The angle of the handle, the height of the handle, and the length of the pole can be adjusted according to the height of the user so that it is easy to use.
    Dimensions (width W x depth D x length L) (mm)  220×200×1050~1350  Battery Voltage (V)  24  Mass (kg)  3.5  Continuous Operating Time (minutes)  50 (no load)  Charging Time (minutes)  80  Power Input (V)  AC100(50/60Hz)  Material  Steel, resin 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction