All Category

Soil EC / Moisture Meters

View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction
  1. Soil Moisture Meter Tension Meter
    Takemura Denki Seisakusho Soil Moisture Meter Tension Meter
    A pF meter using a vacuum gauge. You can find the appropriate irrigation time for the crop by referring to the pF value. The meter part of DM-8 and DM-8M can be attached and detached.
    Rating:
    87%
    from S$169.90
    Min. 2 days
  2. Garden thermo
    EMPEX INSTRUMENTS Garden thermo
    Rust resistant with stainless steel plate, waterproof and dustproof The scale color below 0 ° C is different and easy to distinguish.
    Operating Temperature Range (℃)  -30~+60  Display Unit  1℃  Dimension (mm)  314×45×8  Mass (g)  About 110  Temperature Display  Bar scale  Type of Thermometer  Bar thermometer  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Type  Wall hanging 
    from S$25.99
    Min. 2 days
  3. Pocket type multi tester (pH / EC)
    Takemura Denki Seisakusho Pocket type multi tester (pH / EC)
    PH.EC. temperature can be measured with one unit. Select the measured area with the touch of a button. Large screen that is easy to see. Agriculture such as soil and hydroponics, landscaping, aquaculture, fish farming, hot springs, factories, printing, wastewater treatment, cooling towers, boiler... Read More
    Measuring Range (pH)  0.0~14.0  Measuring Range (℃)  0~50  Measuring Range (μS/cm)  EC:0~1999  Measuring Range (mS / cm)  EC:2.0~20.0  Accuracy  pH: ± 0.1, EC: ± 1% (full scale)  Resolution  pH:0.1pH、EC:1μS/cm、0.01mS/cm 
    from S$399.90
    Min. 2 days
  4. Soil Moisture Meter Tension Meter
    Takemura Denki Seisakusho Soil Moisture Meter Tension Meter
    You can read the values directly without having to calculate the numbers. The pottery cup can be easily replaced. Comes with a waterproof vinyl cover. With 10 cm and 20 cm scales on the stick, insert it into the soil according to the crop. The meter part can be attached and detached. You can chan... Read More
    Measuring Range  0.0~2.6pF  Embedding depth (mm)  130~200  Dimension (Φmm)  20 x 320, (Porous cup) 18  Mass (g)  210  unit dimention (cm)  For pots20 
    from S$169.90
    Min. 2 days
  5. Pocket Type EC Meter (Sensor Replaceable, 3-Point Calibration, Small Cup Type)
    Takemura Denki Seisakusho Pocket Type EC Meter (Sensor Replaceable, 3-Point Calibration, Small Cup Type)
    Easy-to-read large screen display. 3 ranges. EC and temperature are displayed at the same time. Cup type sensor. Battery level display. Self-diagnosis function.
    Accuracy  ±1%  Temperature Display  0~50℃  Measuring Range (μS/cm)  0~200.0、0~2,000  Resolution  0.1μS/cm、1μS/cm、0.01m S/cm  Calibration  Auto or manual (up to 3 points)  Measuring Range (mS / cm)  0~20.00 
    from S$359.90
    Min. 6 days
  6. Pocket EC Meter (Sensor Replaceable, 2-Point Calibration)
    Takemura Denki Seisakusho Pocket EC Meter (Sensor Replaceable, 2-Point Calibration)
    Easy-to-read large screen display. 2 ranges. EC and temperature are displayed at the same time. Battery level display. Self-diagnosis function.
    Accuracy  ±1%  Calibration  Auto or manual (up to 2 points)  Resolution  10μS/cm 、0.10m S/cm  Measuring Range (mS / cm)  0~20,00  Measuring Range (μS/cm)  0~2,000  Temperature Display  0~50℃ 
    from S$269.90
    Min. 6 days
  7. Tension meter
    Takemura Denki Seisakusho Tension meter
    With 2 outputs and analog monitor output. In addition to irrigation signals and warning signals, upper and lower limits of irrigation can be set. The analog monitor output can be connected to a data logger. Since it is displayed in kPa, it can measure from pF1.0 to 3.0. With conversion value tabl... Read More
    Operating humidity (% RH)  35~85  Operating Temperature Range (℃)  10~50  Accuracy  ±0.2%、F.S±1digit  Power Input (DC-V)  12~24  Measuring Range (kPa)  0~-101.3  Dimensions (cm)  31 x 31 x 26 (display)  Output Voltage (V)  (Analog monitor) 1-5  Output Impedance (Ω)  About 1K  Mass (g)  90 (display) 
    from S$589.90
    Min. 6 days
  8. Pocket pH meter
    Takemura Denki Seisakusho Pocket pH meter
    Ideal for hydroponics. Waterproof type, easy operation with one button for calibration and measurement. Only the main body is sold.
    Resolution (pH)  0.1  Measuring Range (pH)  1.0~14.0  Dimension (mm)  163×45×30  Calibration  3 points (4.0 / 7.0 / 10pH)  Power Input (V)  4×1.5(LR44)  Mass (g)  90  Temperature Compensation  Existence (automatic)  Accuracy (pH)  ±0.1 
    from S$199.90
    Min. 6 days
  9. Pocket pH meter
    Takemura Denki Seisakusho Pocket pH meter
    Easy-to-read large screen display. Push button calibration. Battery level display. Waterproof type, floats on water (waterproof IP67). The sensor can be replaced. Built-in ASIS (IC for specific applications). Hold function self-diagnosis message. Includes a "soil measurement kit" that e... Read More
    Calibration  3 points  Temperature Compensation  Existence (automatic)  Waterproof Specifications  IP67 
    from S$299.90
    Min. 6 days
  10. Pocket type multi tester (pH, EC, TDS, salinity)
    Takemura Denki Seisakusho Pocket type multi tester (pH, EC, TDS, salinity)
    PH.EC.TDS.Salt and temperature can be measured with one unit. Select the measurement area with the touch of a button. Large screen that is easy to see. Waterproof type, with ATC Agriculture such as soil and hydroponics, landscaping, aquaculture, fish farming, hot springs, factories, printing, was... Read More
    Measuring Range (pH)  0.00~14.00  Measuring Range (mS / cm)  EC:2.00~20.00  Measuring Range (μS/cm)  EC:0.0~199.9、200~1999 
    from S$479.90
    Min. 6 days
  11. Piercing pH meter
    Takemura Denki Seisakusho Piercing pH meter
    You can directly pierce and measure pH. PH measurement of soil, ham, cheese, kamaboko, fruits, etc.
    Resolution (pH)  0.01  Measuring Range (pH)  1.0~14.00  Calibration  3 points (USA / NIST can be selected)  Temperature Compensation  None (automatic)  Accuracy (pH)  ±0.01 
    from S$779.90
    Min. 6 days
  12. Soil direct type pH meter
    Takemura Denki Seisakusho Soil direct type pH meter
    Easy-to-read large screen display. Push button calibration. Measured value hold function. Auto OFF function. Waterproof type (IP67). The sensor can be replaced. PH can be measured by piercing the soil directly.
    Resolution (pH)  0.01  Measuring Range (pH)  1.00~13.00  Calibration  3 points (USA / NIST can be selected)  Temperature Display  None  Temperature Compensation  None (automatic)  Accuracy (pH)  ±0.1 
    from S$799.90
    Min. 6 days
  13. Digital illuminance meter (range switching manual)
    Takemura Denki Seisakusho Digital illuminance meter (range switching manual)
    Power Supply  006P (9V) battery  Measuring Range (Lux)  0~199,999  Operating Temperature Range (℃)  0~50  Dimension (mm)  137×72×22  Mass (g)  160  Operating humidity (%)  85 or less  Accuracy  ±2%、±1digit 
    from S$379.90
    Min. 6 days
  14. Replacement sensor for PH Spear
    Takemura Denki Seisakusho Replacement sensor for PH Spear
    from S$559.90
    Min. 6 days
  15. Pocket EC / TDS / Salt & Tester
    Takemura Denki Seisakusho Pocket EC / TDS / Salt & Tester
    EC (conductivity) / TDS / salinity is displayed at the same time as the temperature. The standard solution is automatically recognized and can be easily calibrated with a one-push button operation. (Within calibration range) The TDS coefficient can be set according to the object to be measured. A... Read More
    Temperature compensation (℃)  Yes (automatic)  Power Input (V)  LR44(1.5)×4  Temperature Resolution (℃)  0.1/(0.1°F)  Temperature Measurement Range (℃)  0~50(32~122.0°F)  Temperature Accuracy  ±0.5℃(±0.9°F)±1LSD  Calibration  (Salinity) 1 point / manual  Dimensions (cm)  17×4.5×3  Operating Temperature (℃)  5~45  Measuring Range (mS / cm)  (Conductivity) 0.00-20.00 
    from S$229.90
    Min. 6 days
  16. Replacement sensor for PHtestr10 / 20/30
    Takemura Denki Seisakusho Replacement sensor for PHtestr10 / 20/30
    from S$169.90
    Min. 6 days
  17. Pocket EC / TDS / Salt & Tester
    Takemura Denki Seisakusho Pocket EC / TDS / Salt & Tester
    EC (conductivity) / TDS / salinity and temperature are displayed at the same time. It automatically recognizes the standard solution and can be easily calibrated with a one-push button operation. The sensor cap that prevents liquid leakage has a self-supporting design and enables stable measureme... Read More
    Counting Range  (EC temperature) 0.0-10.00%  Coefficient  (TDS)0.4~1.00  Temperature Compensation  Automatic (ATC) 
    from S$489.90
    Min. 6 days
  18. Pocket type multi-tester
    Takemura Denki Seisakusho Pocket type multi-tester
    EC / ℃ and Ph / ℃ are displayed at the same time on a large screen. Buoyant waterproof type (IP67) Wide measurement area with multiple ranges [EC: LOW 0 to 2000 μS / cm / HIGH 2.0 to 20.00 mS / cm] The appropriate area is automatically selected. Since it is a high-precision multi-point calibratio... Read More
    Counting Range  (EC temperature) 0.0-10.00%  Temperature (℃)  (EC)25  Measuring Range (pH)  0.00~14.00  Resolution (pH)  0.01  Temperature Compensation  Automatic (ATC)  Accuracy (pH)  ±0.01±1LSD 
    from S$589.90
    Min. 6 days
  19. Digital illuminance meter (range switching manual / indoor use, for teaching materials)
    Takemura Denki Seisakusho Digital illuminance meter (range switching manual / indoor use, for teaching materials)
    With data hold function. Easy-to-read large digital display. Battery low display. Small and lightweight.
    Wavelength (nm)  (Sensor peak) 550  Display  LCD digital 3, 1/2 digit  Range of Wavelength (nm)  (Spectral characteristics) 400-700  Allowable Relative Humidity (%)  80 or less  Power Input (V)  9 dry cell (JIS006P)  Unit  (Spectroscopy) LUX, FC (1FC = 10.76LUX)  Operating Temperature Range (℃)  0~50 
    from S$329.90
    Min. 6 days
  20. Portable multimeter (pH / EC)
    Takemura Denki Seisakusho Portable multimeter (pH / EC)
    Multi-parameter instrument (measures pH, conductivity and temperature with one parameter). Plus buoyancy IP67 rated water and dustproof housing. Conductivity with auto range function, automatic buffer identification function for pH calibration. Full-range accuracy is achieved by multi-point condu... Read More
    Measurement Temperature Range (℃)  0.0~100.0  Measuring Range (pH)  0~14.00  Conductivity  0~19.99,199.9,199μS/cm、0~19.99mS/cm  Dimension (mm)  190×100×60  Mass (g)  320 (instrument body)  Temperature Resolution (℃)  ±0.1 
    from S$1,699.00
    Min. 6 days
  21. Replacement sensor for EC Testr 11+
    Takemura Denki Seisakusho Replacement sensor for EC Testr 11+
    from S$149.90
    Min. 6 days
  22. Replacement sensor for elite PCTS meter
    Takemura Denki Seisakusho Replacement sensor for elite PCTS meter
    from S$199.90
    Min. 6 days
  23. Pocket type ORP meter
    Takemura Denki Seisakusho Pocket type ORP meter
    Easy-to-read large screen display. Uses high resolution thick platinum band electrodes. Push button type offset adjustment function (± 150 mV). With memory retention function, auto-off function, and self-diagnosis message function.
    Measuring Range  -999~+1000mV  Resolution  1mV  Temperature Compensation  None (automatic)  Calibration  Offset adjustment range ± 150mV  Included Accessories  Powder for standard solution 1  Accuracy  ±2mV 
    from S$499.90
    Min. 6 days
  24. Soil Moisture Meter
    Takemura Denki Seisakusho Soil Moisture Meter
    Just insert the sensor into the sample and you can instantly see the water content of the soil. The interface automatically takes a calibration curve.
    Temperature (℃)  -10~90  Resolution (%)  0.1  Dimension (mm)  155×70×30  Mass (g)  170  Display  3-1 / 2 + digit + LED  Measuring Temperature (℃)  5+ -40+ (however, no condensation)  Power Supply  AA manganese batteries + × + 2  Measurement Method  Electric resistance type  Measuring Range  Resistance: 8.2KΩ-66MΩ (20 ℃) 
    from S$679.90
    Min. 2 days
  25. Handy Multimeter
    Takemura Denki Seisakusho Handy Multimeter
    For solution cultivation
    Automatic Power Off  10 minutes later  Dimension (mm)  200×83×57  Mass (g)  500  Temperature Compensation  Automatic or manual  Sensor  ECCOMBI03M (3m cable)  Number of Measurement Memories  Up to 500 
    from S$1,999.00
    Min. 6 days
  26. Soil Moisture Meter
    Takemura Denki Seisakusho Soil Moisture Meter
    The weight moisture content is displayed in% just by inserting the sensor part into the soil. In addition to the standard range, 5 user range functions and an average value display function are included. Since the electric resistance type displays different values depending on the composition (es... Read More
    Measuring Range  12.1~58.0%  Mass (g)  140 (without batteries)  Power Supply  2 AA batteries (included for testing)  Temperature Range (℃)  5~40℃  Dimension (mm)  Body / 62 × 24 × 148  Measurement Method  Electric resistance type  Display  LCD Screen 
    from S$679.90
    Min. 14 days
  27. Handy Multimeter
    Takemura Denki Seisakusho Handy Multimeter
    * ORP electrode (sold separately) is required for ORP measurement.
    Automatic Power Off  10 minutes later  Dimension (mm)  200×83×57  Mass (g)  500  Temperature Compensation  Automatic or manual  Number of Measurement Memories  Up to 500 
    from S$1,999.00
    Min. 6 days
  28. PC450 Replacement Sensor
    Takemura Denki Seisakusho PC450 Replacement Sensor
    Suitable Model  For PC450 
    from S$559.90
    Min. 6 days
  29. Portable digital pH meter
    Takemura Denki Seisakusho Portable digital pH meter
    Push button type multi-point calibration, auto range, hold function, drip-proof keypad. With auto-off function. Easy to operate.
    Measuring Range (pH)  0.00~14.00  Resolution (pH)  0.01  Temperature Display  0.0~50.0  Dimension (mm)  157×85×42  Mass (g)  255  Calibration  3 points (Auto)  Temperature Compensation  Existence (automatic)  Accuracy (pH)  ±0.01 
    from S$869.90
    Min. 6 days
  30. Replacement sensor for PH Testr Soil
    Takemura Denki Seisakusho Replacement sensor for PH Testr Soil
    from S$489.90
    Min. 6 days
  31. Replacement sensor for multi-tester
    Takemura Denki Seisakusho Replacement sensor for multi-tester
    from S$189.90
    Min. 6 days
  32. Replacement sensor for elite pH meter
    Takemura Denki Seisakusho Replacement sensor for elite pH meter
    from S$149.90
    Min. 6 days
  33. Portable analog pH meter
    Takemura Denki Seisakusho Portable analog pH meter
    High-precision composite glass electrode pH meter, easy-to-read magnifying scale, large meter with mirror. For both AC and DC.
    pH  (Minimum scale) 0.2  Temperature compensation (℃)  0 to 80 manual  Measuring Range (pH)  0~14.0  AC Power Input (V)  100 / or 006P (9V) 1 pc.  Main Unit Dimensions (mm)  170×110×65  Mass of Main Unit (g)  580  Accuracy (pH)  ±0.1 
    from S$769.90
    Min. 6 days
  34. Replacement sensor for CM-53
    Takemura Denki Seisakusho Replacement sensor for CM-53
    from S$259.90
    Min. 6 days
  35. PH sensor for PM-65
    Takemura Denki Seisakusho PH sensor for PM-65
    PH sensor for PM-65
    from S$269.90
    Min. 6 days
  36. Pocket PH meter
    Takemura Denki Seisakusho Pocket PH meter
    Displays pH and temperature at the same time. It automatically recognizes the pH standard solution and can be easily calibrated with a single push button operation. The sensor cap that prevents liquid leakage has a self-supporting design and enables stable measurement. A stability mark is display... Read More
    Accuracy  (pH relative) ± 0.01pH ± 1LSD  Measuring Range (pH)  0.00~14.00  Resolution (pH)  0.01  Temperature Resolution (℃)  0.1/0.1°F  Guaranteed accuracy temperature (℃)  0~50:±0.5℃+1LSD、50~60:±1.0+1LSD  Measuring Range (℃)  0~60.0/32.0~140.0°F  Temperature Compensation  Automatic (ATC) 
    from S$489.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction