All Category

Garden Shredders / Wood Splitters

A shredder / spreader is a shredder that crushes branches after pruning, and a splitter that cuts thick trees safely and efficiently into affordable sizes. When shredded with a shredder, the branches and leaves are gathered into small pieces, which are easy to handle when used as garbage, and can be used to make compost. The power of the machine is electric or gasoline engine type. Many of the machines have tires that are easy to move. The characteristics of each shredder include a shredder box that holds the crushed material, and an upper part that is easy to work with. In addition, in the wood splitting machine, a 4-part cutter, a foot pedal, etc. are the features of each product.

Other Related Pages

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Gardening Electric Crusher Roller Mill Garden Shredder
    YAMAZEN Gardening Electric Crusher Roller Mill Garden Shredder
    Since the torque is large, start-up and crushing are smooth and there is little branch clogging. Since it automatically winds up, there is no need to push in the branches. Since the shape of the bracket is devised, there is less biting of branches and less wear of the bracket. Easy to assemble an... Read More
    Power Consumption (W)  1500  Warranty Period  1 year from date of purchase  Mass (kg)  26  Main Unit Dimensions, Width W x Depth D x Height H (mm)  433×615×855  Capacity (L)  55  Power Input (V)  AC100(50/60Hz) 
    Rating:
    61%
    from S$479.90
    Min. 7 days
  2. Electric Crusher Garden Shredders
    YAMAZEN Electric Crusher Garden Shredders
    Even thick branches up to 30 mm can be strongly crushed. 1/6 size in a blink of an eye for gardening trash. Safe with a double safety device. When an excessive load is applied, the motor overload prevention breaker works and stops. When the main body cover is removed, the safety device works and ... Read More
    Current (A)  15  Power Consumption (W)  1500  Mass (kg)  18  Rated Time (minutes)  25 (based on 20 ° C temperature)  Rotation Speed at No Load (min-1[rpm])  3750 (no load)  Cable Length (m)  Dimensions, Width W x Depth D x Height H (mm)  425×510×885  Power Supply  AC100V(50/60Hz)  Capacity (L)  Crush bag: 60 
    Rating:
    87%
    from S$359.90
    Min. 7 days
  3. Flat blade for engine shredder twig (2 discs)
    NAKATOMI Flat blade for engine shredder twig (2 discs)
    Suitable for  For GES-196 
    from S$289.90
    Min. 5 days
  4. 4-split cutter for wood-splitting machine
    NAKATOMI 4-split cutter for wood-splitting machine
    Suitable for  For LS-4 
    from S$99.90
    Min. 5 days
  5. Flat blade for engine shredder branch (2 discs)
    NAKATOMI Flat blade for engine shredder branch (2 discs)
    Suitable for  For GES-196 
    from S$289.90
    Min. 5 days
  6. Shredder knife (8-sheet set)
    NAKATOMI Shredder knife (8-sheet set)
    Suitable for  For GES-196 
    from S$289.90
    Min. 5 days
  7. Blade Set (for Garden Shredder)
    Kyocera (formerly RYOBI power tool) Blade Set (for Garden Shredder)
    * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    Suitable Model  GS-2010 
    from S$29.99
    Min. 2 days
  8. Garden Shredder
    Kyocera (formerly RYOBI power tool) Garden Shredder
    Crushing with low noise without worrying about the neighborhood. Strong crushing power (maximum crushing branch diameter is 30 mm). Easy to dispose of garbage. With safety function. With a convenient push rod. There are large wheels and large handles that are convenient when moving. * The logo wi... Read More
    Power Consumption (W)  1500  Mass (kg)  19.8  Cutting Capacity (mm)  30  Dimensions (Length L x Width W x Height H) (mm)  630×460×925  Power Supply  Single phase 100V 
    Rating:
    84%
    from S$539.90
    Min. 4 days
  9. Garden Shredder
    Kyocera (formerly RYOBI power tool) Garden Shredder
    Easily reduce the volume of pruned branches. Compared to the conventional model, the angle of the blade with respect to the branch to be thrown is sharper, achieving a pull-in force that is about twice that, and pushing it into the slot with less force makes crushing work easier. Comes with a shr... Read More
    Power Input (V)  (50/60Hz)AC100  Branch Outer Diameter (Φmm)  (Maximum crushing) 25  Capacity (L)  (Shredder box) 50  Mass (kg)  14  Power Consumption (W)  1450  Rated Current (A)  15  Rotation Speed at No Load (min-1[rpm])  4050  Dimensions (Length L x Width W x Height H) (mm)  540×450×933  Type of Insulation  Double insulation 
    Rating:
    71%
    from S$449.90
    Min. 2 days
  10. Branch crusher
    VERSOS Branch crusher
    Rotational Speed (min -1 [rpm])  4500  Power Cable (m)  About 35  Maximum grinding branch diameter (Φmm)  About 25  Operation Sound (dB)  About 109  Power Input (V)  AC100(50/60)  Mass (kg)  About 10  Color  Orange  Power Consumption (W)  1300  Dimensions, Width W x Depth D x Height H (mm)  About 370 × 520 × 900 
    Discontinued
  11. Crusher Green Mill QuietⅢ
    KINBOSHI Crusher Green Mill QuietⅢ
    Uses a gear blade You can compactly crush the branches and leaves that appear when cleaning garden trees. Uses a gear-type crushing system that is popular for its quiet crushing sound. Easy operation that is kind to women. Crushing capacity Φ25 to Φ35 mm (for raw wood) * Crushing capacity varies ... Read More
    Power Supply  100V 50/60Hz  Blade  Special steel gear blade  Cable Length (m)  10  Height (mm)  910  Mass (kg)  25  Width (mm)  495  Rated Time  Continuous  Output (W)  1500  Included Accessories  Goggles, gloves, grass bag  Length (mm)  590 
    Discontinued
  12. Gardening electric shredder Garden shredder
    YAMAZEN Gardening electric shredder Garden shredder
    Even thick branches up to 30 mm can be strongly crushed. 1/6 size in a blink of an eye for gardening trash. Safe with a double safety device. When an excessive load is applied, the motor overload prevention breaker works and stops. When the main body cover is removed, the safety device works and ... Read More
    Capacity (L)  (Crushing bag) 60  Warranty Period  1 year  Power Input (V)  100(50/60Hz)  Rated Current (A)  15  Power Consumption (W)  1500  Maximum grinding branch diameter (Φmm)  30  Rotation Speed at No Load (min-1[rpm])  3750  Dimensions (Length L x Width W x Height H) (mm)  375×490×900  Cable Length (m)  Mass (kg)  About 10  Rated Time (minutes)  About 25 
    Rating:
    90%
    Discontinued
  13. Electric pulverizer for gardening Spare blade for garden shredder
    YAMAZEN Electric pulverizer for gardening Spare blade for garden shredder
    Spare blade for garden shredder YGS-30A, an electric crusher for gardening. A set of two.
    Suitable for  YGS-30A 
    Discontinued
  14. Flat blade for branch for GES-196
    NAKATOMI Flat blade for branch for GES-196
    Suitable Model  GES-196 
    Discontinued
  15. Replacement blade for GES-196
    NAKATOMI Replacement blade for GES-196
    Suitable Model  GES-196 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction