All Category

Brush Cutters

A brush cutter is a machine used to wipe grass and small trees. Since hard stones must be eliminated, the teeth placed on the equipment are often strong against stones. There are various types of brush cutters, such as those with good chip evacuation, those with strong stone resistance, and those with strong impact. There are rechargeable types that are super lightweight and can be easily used by women, as well as large types for full-scale agriculture. The cords used are also flexible, durable, and wearable, reducing the time and effort required to replace the cords, and being able to work efficiently on smooth surfaces even on uneven slopes. Users can save time and work.
View : Grid List
Filter

Items 1 - 40 of 19945

Set Ascending Direction
  1. Circular Saw Blade for Brush Cutter for Mowing
    MonotaRO Circular Saw Blade for Brush Cutter for Mowing
    A tip saw for brush cutters. Durability is improved with diagonally embedded double-edged specifications. Lightweight mesh type reduces work load. For general mowing * If the tip saw hits stones, cans, bottles, electric wires, or other hard foreign matter other than the original cut object, the t... Read More
    Blade Thickness (mm)  Outer Diameter (Φmm)  230  Hole Diameter (Φmm)  25.4  Number of Teeth (p)  36 
    Rating:
    85%
    from S$17.99
    Min. 2 days
  2. Circular Saw Blade for Brush Cutter for Forest / Bamboo Vertically Embedded Carbide Tip
    MonotaRO Circular Saw Blade for Brush Cutter for Forest / Bamboo Vertically Embedded Carbide Tip
    A vertically embedded carbide tip is used for the staggered blade that applies the sharpening of the saw. It is possible to cut bamboo, bamboo grass, and miscellaneous trees up to a diameter of 50 mm. For forests, bamboo, bamboo grass, miscellaneous trees, and weeding. * Please wear clothes that ... Read More
    Blade Thickness (mm)  Hole Diameter (Φmm)  25.4  Outer Diameter (Φmm)  255  Number of Teeth (p)  60 
    Rating:
    82%
    from S$13.99
    Min. 2 days
  3. Nylon Cord Cutters Extremely Easy
    Sanyo Metal Works (ERBA) Nylon Cord Cutters Extremely Easy
    Super easy code exchange. Just insert and roll. Automatic extension type that automatically releases the cord just by hitting the ground during rotation. Since the cord is wound around a bobbin with an insole, the cord comes out smoothly without tangling or welding. The body is compact, thin and ... Read More
    Outer Diameter (Φmm)  110  Trusco Part No.  827-9804  Height (mm)  50  Included Accessories  Aredge 4 twist cord 2.4mm × 1.5m 
    Rating:
    82%
    from S$58.99
    Min. 2 days
  4. Stabilizer for Brush Cutter Zizlixer
    KITAMURA MANUFACTURING Stabilizer for Brush Cutter Zizlixer
    Achieves 78g, which is about 50% lighter than conventional products. Work fatigue has been reduced and operability has been improved. It is a dome shape that allows you to work smoothly on uneven slopes and easily adjusts the cutting height. Since the wear gauge informs you when to replace the ma... Read More
    Body Diameter (Φmm)  100  Mounting Diameter (Φmm)  12mm or less  Height (mm)  20  Included Accessories  4 centering gauges (Φ6 ・ 7 ・ 8 ・ 10)  Mass (g)  About 78  Material  Metal part: Iron Resin part: Nylon  Suitable for  Nut type, bolt type 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  5. Plug-in replacement cord
    KIRIMARU Plug-in replacement cord
    Can be attached to most plug-in nylon cutters. Improved sharpness! Quiet type For replacement cords for plug-in nylon cord cutters
    Material  (Nylon cord) Nylon  Length (m)  0.2  Thickness (mm)  3.0  Shape  Screw type 
    Rating:
    84%
    from S$13.99
    Min. 2 days
  6. Nylon cord cutter
    KIRIMARU Nylon cord cutter
    Can be used for edge cutting along block walls and wall fences, even in places with many stones! Can be attached to most engine type brush cutters by tapping while rotating and extending the cord. Commercially available nylon cords up to 2.0mm to 3.0mm can be used. Any shape is OK, such as round,... Read More
    Shape  Round type  Included Accessories  Round type Φ2.4mm x about 2M  Suitable for  Various 2.0-3.0mm nylon cord 
    Rating:
    81%
    from S$25.99
    Min. 2 days
  7. Jizz riser pro
    KITAMURA MANUFACTURING Jizz riser pro
    The main body is about 20 mm smaller than the conventional Jizz riser, making it even lighter and easier to turn. Besides, the durability has been improved. It weighs about 62g, which is about 60% of the conventional product, reduces fatigue during work, and improves operability. It is a dome sha... Read More
    Mass (g)  About 62  Color  Black  Mounting Diameter (Φmm)  Compatible with 12mm or less  Material  Metal part: Iron Resin part: Nylon  Dimension (mm)  Width 80 x height 18 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  8. Stabilizer for brush cutter Slider
    KIRIMARU Stabilizer for brush cutter Slider
    Cuts wrapping grass and improves workability! Improves safety and workability, and reduces the load on the engine. Please use when using a tipped saw.
    Color  Orange  Mass (g)  38  Dimensions, Height x Width (mm)  105×72  Mounting hole diameter (mm)  25.4 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  9. Circular Brush Saw Blue
    TSUMURA KOGYO Circular Brush Saw Blue
    For mowing
    Blade Thickness (mm)  1.4  Finish  Blue  Material  SKS-5 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  10. Wrench for Stripped Bolts and Nuts Removing
    KIRIMARU Wrench for Stripped Bolts and Nuts Removing
    It is possible to remove nuts and bolts that are worn and have rounded edges. Also for mounting nylon cutters with deep hole positions For attaching and detaching bolts and nuts.
    Included Accessories  13mm / 17mm socket  Mass (g)  220  Dimensions, Height x Width (mm)  90×105 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  11. Reverse Rotation Scissor Cutting Method for Upper & Lower Blades MUSOU Twin Blade
    Sanyo Metal Works (ERBA) Reverse Rotation Scissor Cutting Method for Upper & Lower Blades MUSOU Twin Blade
    [Suppressing stone bounce and kickback, safe mowing! Musou twin blades!] Suppress kickback by cutting stones with upper and lower blade scissors! Outstanding durability due to the unique gear structure! Three gears disperse the impact from the outside and the inability to input the brush cutter. ... Read More
    Blade Diameter (Φmm)  230  Main Unit Dimensions (mm)  230×230×107 
    from S$389.90
    Min. 2 days
  12. Lightweight mowing tip saw
    trad Lightweight mowing tip saw
    Super lightweight with mesh. It cuts lightly. Lightweight mesh and light sharpness. Fully embedded type that is strong against impact. Excellent durability because it is a tough tip. Mowing weeds and other general mowing in the fields. Diagonal embedded type. Full polishing of 4 sides that can be... Read More
    Blade Thickness (mm)  Hole Diameter (Φmm)  25.4  Blade Shape  Double-edged 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  13. Nylon cord corner
    Golden Star Nylon cord corner
    Thickness (mm)  2.3  Length (cm)  25  Shape  Square type 
    from S$8.99
    Min. 5 days
  14. Assembly wrench for GS brush cutter
    Golden Star Assembly wrench for GS brush cutter
    The cutting blade can be replaced with this one. For cutting blade replacement work
    Wrench Size (mm)  13、19  Set Contents  Screwdriver, lock bar  Material  Tool steel  Trusco Part No.  868-2643 
    from S$11.99
    Min. 4 days
  15. Circular Saw Blade for Brush Cutter for Forest / Bamboo Diagonally Embedded Carbide Tip
    MonotaRO Circular Saw Blade for Brush Cutter for Forest / Bamboo Diagonally Embedded Carbide Tip
    A diagonally embedded carbide tip is used for the zigzag blade that applies the sharpening of the saw. It is possible to cut bamboo, bamboo grass, and miscellaneous trees up to 50 mm in diameter. For forests, bamboo, bamboo grass, miscellaneous trees, and weeding. * Please wear clothes that can p... Read More
    Outer Diameter (Φmm)  230  Hole Diameter (Φmm)  25.4  Number of Teeth (p)  54  Blade Thickness (mm)  About 2 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  16. Chip saw for mowing
    YAMAZEN Chip saw for mowing
    For general weed weed cutting. 4-sided polishing, strong diagonal embedding. As a mower, lawn mower, brush cutter, replacement blade for brush cutter, replacement blade.
    Rating:
    86%
    from S$9.49
    Min. 2 days
  17. Metal saw blade for brush cutter
    MonotaRO Metal saw blade for brush cutter
    Since it is a metal blade, it can be sharpened again. For mowing ridges and weeds in rice fields. * Please wear clothes that can protect your whole body when working. (Long sleeves, long pants, hats, masks, gloves, protective glasses, boots, etc.) * Be sure to stop the engine of the mower before ... Read More
    Blade Thickness (mm)  About 1.5  Hole Diameter (Φmm)  25.4  Material  SK85(SK5) 
    Rating:
    86%
    from S$5.49
    Min. 2 days
  18. Starter rope
    YUTAKA MAKE Starter rope
    It is the strongest of all synthetic fibers and is extremely resistant to friction and shock. The strength is about 40% lower than that of 3 strokes, but the rope has less frictional resistance and is hard to twist. Starter ropes for brush cutters, etc.
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Kongo hitting (12 strokes)  Material  Nylon  Color  White 
    Rating:
    95%
    from S$1.69
    Min. 2 days
  19. Blue shark
    Sanyo Metal Works (ERBA) Blue shark
    Excellent durability. With a new blade type and bumps, it is sharp and resistant to pebbles. For general mowing and wasteland mowing.
    Wall Thickness (mm)  1.25  Blade Thickness (mm)  1.8  Hole Diameter (Φmm)  25.4  Number of Teeth (p)  36  Surface Treatment  Blue metallic paint  Blade Shape  Both sides blade  Specification  J type embedded 
    Rating:
    96%
    from S$32.99
    Min. 2 days
  20. Chip saw F type hyper for brush cutter
    TSUMURA KOGYO Chip saw F type hyper for brush cutter
    Anyway, it is strong against stones. Evolved sharpness. Compared to the conventional embedding of naname, the tip is very hard to come off because it is embedded with a two-stage brazing. By using a special chip for hard rock, chipping of the chip is reduced to the utmost, and amazing impact resi... Read More
    Wall Thickness (mm)  1.25  Blade Thickness (mm)  Hole Diameter (Φmm)  25.4  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Super lightweight type 
    Rating:
    89%
    from S$49.99
    Min. 2 days
  21. Nylon cord for mowing round shape
    MonotaRO Nylon cord for mowing round shape
    The nylon cord does not damage the concrete. Ideal for places where it is inconvenient to mow with a tip saw, such as along block walls and fences. * Please wear clothes that can protect your whole body when working. (Long sleeves, long pants, hats, masks, gloves, protective glasses, boots, etc.)... Read More
    Thickness (mm)  2.4  Length (m)  70  Color  Orange  Material  PA6+PA66  Shape  Round type 
    Rating:
    76%
    from S$11.99
    Min. 2 days
  22. Recoil starter rope
    Takagi Recoil starter rope
    It is the strongest of all synthetic ropes and is resistant to friction. It also has excellent heat resistance. The strength is about 40% lower than that of 3 strokes, but it is a supple, comfortable rope that is hard to kink (twist) and easy to handle. For starting engines of all agricultural ma... Read More
    Length (m)  50  Packaging  Bobbin winding  Material  Nylon  Specification  Nylon hammer (12 strokes)  Color  White 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  23. Circular Saw Blade for Brush Cutter for Mowing 2-Step Blade Type JIS Standard
    MonotaRO Circular Saw Blade for Brush Cutter for Mowing 2-Step Blade Type JIS Standard
    The sharpness is improved because there is a blade not only on the tip but also on the pedestal. For general mowing and undergrowth * Please wear clothes that can protect your whole body when working. (Long sleeves, long pants, hats, masks, gloves, protective glasses, boots, etc.) * Be sure to st... Read More
    Blade Thickness (mm)  Outer Diameter (Φmm)  230  Hole Diameter (Φmm)  25.4  Number of Teeth (p)  36 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  24. W slit Iwama type Miracle Power Blade WMR type
    M.I.K W slit Iwama type Miracle Power Blade WMR type
    The type without holes makes it difficult for grass to get entangled! Dedicated for weeding with ridges and dense fabrics * (Standing trees cannot be cut) * Be sure to use at low speed.
    Wall Thickness (mm)  1.05  Blade Thickness (mm)  1.6  Hole Diameter (Φmm)  25.4  Size  255mm×30P・【230mm×27P】  Blade Shape  Both sides blade  Type  WMR type 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  25. Mowing Chipsaw Lightweight Vista
    BAKUMA INDUSTRIAL Mowing Chipsaw Lightweight Vista
    A tipped saw suitable for general weed cutting work. The tip is hard to fly and cuts well. Reliable JIS domestic products. V-shaped embedding.
    Hole Diameter (Φmm)  25.4  Blade Thickness (mm)  About 1.25 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  26. Nylon cord for mowing square
    MonotaRO Nylon cord for mowing square
    The nylon cord does not damage the concrete. Ideal for places where it is inconvenient to mow with a tip saw, such as along block walls and fences. * Please wear clothes that can protect your whole body when working. (Long sleeves, long pants, hats, masks, gloves, protective glasses, boots, etc.)... Read More
    Thickness (mm)  2.2  Length (m)  70  Material  PA6+PA66  Shape  Square type  Color  White 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  27. Chip saw for brush cutter
    Golden Star Chip saw for brush cutter
    1 set contains 2 pieces. A tip saw for mowing (brush cutter). Durability has been enhanced by diagonal embedding that is strong against impact. It has a sharp sharpness with double-sided polishing. For engine displacement of 20cc or more. Spare blade for brush cutter * Handle with care because it... Read More
    Blade Thickness (mm)  1.2  Maximum Operating Speed (min -1 [rpm])  10000  Hole Diameter (Φmm)  25.4  Material (Blade)  Carbide tip 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  28. JIS Chip saw for mowing For forest and bamboo
    KIRIMARU JIS Chip saw for mowing For forest and bamboo
    We recommend using it with an engine-powered brush cutter. Rotating a large blade with a small engine puts a heavy load on it and shortens the life of the machine. Uses a saw sharpening to cut bamboo, bamboo, and miscellaneous trees well. Safe and secure JIS standard compliant product. For bamboo... Read More
    Blade Thickness (mm)  About 2  Hole Diameter (Φmm)  25.4 
    Rating:
    87%
    from S$35.99
    Min. 2 days
  29. Brush cutter grease
    BOLL Brush cutter grease
    Grease can be injected by touching the oil difference. Has excellent heat resistance and high-speed rotation. High-grade lithium grease.
    Recommended Temperature Range to Use (° C)  -20~+120  Operating Temperature Range (℃)  -20~+135 
    Rating:
    84%
    from S$4.49
    Min. 2 days
  30. Anti-winding hexagon blade
    Sanyo Metal Works (ERBA) Anti-winding hexagon blade
    Significantly reduces the wrapping of grass during mowing work. Ideal for those who are concerned about the wrapping of grass. Special blade type (PAT.P) that can handle all kinds of grass.
    Material  stainless steel 
    Rating:
    86%
    from S$19.99
    Min. 2 days
  31. Tip Saw L-52 All Round for Brush Cutter
    TSUMURA KOGYO Tip Saw L-52 All Round for Brush Cutter
    Ideal for cutting miscellaneous trees, bamboo and bamboo grass with full-scale polishing similar to that for woodworking. The deep bottom of the eyes makes it easy to sweep, and it does not cut when cutting miscellaneous trees. Compared to the conventional 60P for forests, the blade spacing is wi... Read More
    Wall Thickness (mm)  1.25  Blade Thickness (mm)  Hole Diameter (Φmm)  25.4  Number of Teeth (p)  52  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Super lightweight type 
    Rating:
    94%
    from S$49.99
    Min. 2 days
  32. Metal saw blade 3 blades for brush cutter
    MonotaRO Metal saw blade 3 blades for brush cutter
    Since it is a metal blade, it can be sharpened again. For mowing ridges and weeds in rice fields. * Please wear clothes that can protect your whole body when working. (Long sleeves, long pants, hats, masks, gloves, protective glasses, boots, etc.) * Be sure to stop the engine of the mower before ... Read More
    Material  SK85(SK5)  Number of Teeth (p)  Hole Diameter (Φmm)  25.4  Outer Diameter (Φmm)  255  Blade Thickness (mm)  About 1.5 
    Rating:
    81%
    from S$8.19
    Min. 2 days
  33. Elba B parts
    Sanyo Metal Works (ERBA) Elba B parts
    Rating:
    84%
    from S$5.39
    Min. 2 days
  34. Fully automatic nylon cutter for brush cutter
    YAMAZEN Fully automatic nylon cutter for brush cutter
    Fully automatic mechanism that automatically comes out by centrifugal force when the cord becomes short. 12% (treble range) cut of wind noise during use. (Yamazen) It's easy and secure even in places with many obstacles. Compatible with 20cc brush cutters. As a mower, lawn mower, brush cutter... Read More
    Dimensions, Diameter x Height H (Φmm x mm)  110×46  Material  Resin, nylon  Mass (kg)  0.25 
    Rating:
    84%
    from S$32.99
    Min. 2 days
  35. Brush cutter for brush cutter
    TSUMURA KOGYO Brush cutter for brush cutter
    Light and easy to handle For bamboo mowing, undergrowth, and mowing
    Blade Thickness (mm)  1.25  Hole Diameter (Φmm)  25.4  Number of Teeth (p)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Migaki 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  36. Shoulder band for brush cutter
    MonotaRO Shoulder band for brush cutter
    By hanging from both shoulders, you can reduce the burden on your shoulders and obtain stable work. Comes with a pad to protect the waist from vibrations and shocks of the brush cutter. You can easily attach and detach the brush cutter. For brush cutters * Do not use for any other purpose. * Befo... Read More
    Belt Length (mm)  1300 (girth), 800 (shoulder band)  Belt Width (mm)  38 
    Rating:
    75%
    from S$22.99
    Min. 2 days
  37. Nylon cord Aredge 6 Twist
    Sanyo Metal Works (ERBA) Nylon cord Aredge 6 Twist
    It's strong and cuts. Contains aluminum and lasts about 1.5 times longer. Spool winding type.
    Thickness (mm)  3.0  Shape  Spiral type 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  38. Nylon cord cutter Full auto compact
    KIRIMARU Nylon cord cutter Full auto compact
    It's OK even in a place with a lot of stones for cutting creases along block walls and wall fences! Fully automatic type that outputs the cord by centrifugal force when the cord becomes short. Can be attached to most engine-type brush cutters. Commercially available nylon cords from 1.4 mm to... Read More
    Included Accessories  Code 3m (Round Φ2.4mm)  Shape  Round type  Suitable for  Various 1.4-3.0mm nylon cords 
    Rating:
    83%
    from S$38.99
    Min. 2 days
  39. Elba B
    Sanyo Metal Works (ERBA) Elba B
    An automatic feeding type that outputs a cord when hit during rotation.
    Outer Diameter (mm)  130  Height (mm)  40  Included Accessories  Aredge 6 straight 3.5m  Specification  Automatic type 
    Rating:
    83%
    from S$49.99
    Min. 2 days
  40. Black shark
    Sanyo Metal Works (ERBA) Black shark
    Excellent sharpness with a thin blade. Black special surface treatment that is easy on the eyes. For cutting weeds and ridges.
    Wall Thickness (mm)  1.25  Blade Thickness (mm)  1.6  Hole Diameter (Φmm)  25.4  Surface Treatment  Black paints  Blade Shape  Both sides blade  Specification  J type embedded 
    Rating:
    96%
    from S$34.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 19945

Set Ascending Direction