All Category

Battery Brush Cutters

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. 18V self-contained nylon trimmer wagon plus
    NIPPON POP RIVETS AND FASTENERS 18V self-contained nylon trimmer wagon plus
    By installing a wagon, you can mow a wide range by simply rolling it back and forth. Since the height of the wagon can be adjusted in 2 steps, the cutting height can be adjusted to 40/60 mm.
    Battery Voltage (V)  18  Width (mm)  190  Mowing Width (mm)  300  Length (mm)  390  Mass (kg)  4.2  Rotational speed (min -1 [times / min])  6200  Trusco Part No.  769-7643  Height (mm)  930  Continuous Operating Time  About 27 minutes  Recharging Time  About 60 minutes  Power Supply  Battery pack (DC18V) 
    from S$479.90
    Min. 3 days
  2. Brush cutter gascal set
    Nitinen Brush cutter gascal set
    It supports multiple purposes with 3 types of attachments. Mowing work, pruning work, and debranching work can be done with this one unit. Three attachments, a tipped saw, a hedge trimmer, and a chainsaw, are versatile. Attachments are easy and quick to replace. Since it is a split type, it can b... Read More
    Displacement (cc)  23.1  Vibration 3-axis composite value (m / s 2 5.35  Specification  Attachment: Chipsaw G6A01  Clutch  Automatic centrifugal type  Speed adjustment method  Axis trigger lever  Type of Ignition  Complete contactless magneto  Power Source  Engine (2 stroke)  Suitable Fuel  Gas Carboxe (with special oil)  Material  Iron  Handle Type  Loop handle  Starting Type  Recoil starter 
    from S$999.00
    Min. 9 days
  3. Resin blade type charging glass trimmer
    Golden Star Resin blade type charging glass trimmer
    Since it is a cordless type, you can work even in places where there is no power supply. Because it is lightweight, even women can work easily. The handle can be expanded and contracted according to the height of the user. The angle of the handle and head can be changed. For home mowing.
    Trusco Part No.  835-7446  2018 Trusco page  9 1433  Material  Polypropylene (PP), aluminum 
    from S$199.90
    Min. 4 days
  4. Electric mower holder cap
    YAMAZEN Electric mower holder cap
    Rating:
    100%
    from S$4.19
    Min. 7 days
  5. 24V cordless mower dedicated blade (160 x 20 x 8P metal blade)
    YARD FORCE 24V cordless mower dedicated blade (160 x 20 x 8P metal blade)
    YARD FORCE 24V cordless mower dedicated spare blade (160 x 20 x 8P metal blade). * Mounting parts such as nuts are not included in the product. Please use the parts attached to the main body.
    Set Contents  1 metal blade  Suitable Model  LC C16-JP 
    from S$22.99
    Min. 8 days
  6. cordless mower
    BOSCH cordless mower
    Safety lock switch with nylon cord Automatic supply with semi-automatic spool, hassle-free, safe, lightweight and compact Size of auxiliary handle and main switch for ease of use With head angle switching function for kiwa mowing Weeding
    Battery Voltage (V)  18  Mass (kg)  2.1  Battery Capacity (Ah)  2.5  Trimming Width (mm)  260  Dimensions (Length L x Width W x Height H) (mm)  263×1206×263  Rotational speed (min -1 [times / min])  8500  Recharging Time (hours)  About 1 (empty → full charge)  RoHS directive (corresponding to 10 substances)  Correspondence  Blade  Nylon cord (semi-auto spool) 
    from S$299.90
    Min. 4 days
  7. Rechargeable nylon glass trimmer  GT  set
    WORX Rechargeable nylon glass trimmer GT set
    A dual role of a grass trimmer with a lawn mowing function. Command feed (COMMAND FEED (TM)) An advanced code feed mechanism that requires the push of a button on the system. The head angle can be adjusted according to the terrain and work conditions. The handle angle and pole length can be adju... Read More
    Operating time (minutes)  (No load) Approximately 25  Mass (kg)  About 2.1  Diameter of Wood Can Cut (mm)  About 300  Rotational speed (min -1 [times / min])  About 7600  Diameter (Φmm) x Length (m)  Nylon cord: 1.65 x 3 
    from S$229.90
    Min. 4 days
  8. Nylon cord type charging glass trimmer
    Golden Star Nylon cord type charging glass trimmer
    Since it is a cordless type, you can work even in places where there is no power supply. Because it is lightweight, even women can work easily. The handle can be expanded and contracted according to the height of the user. The angle of the handle and head can be changed. If the nylon cord becomes... Read More
    Material  Polypropylene (PP), aluminum  2018 Trusco page  9 1433  Trusco Part No.  835-7445 
    from S$199.90
    Min. 4 days
  9. Cordless Mower
    YAMAZEN Cordless Mower
    The best entry model for women and beginners. Since it is rechargeable, there is no engine noise, and you can mow the grass early in the morning or on holidays without worrying about your neighborhood. It is cordless and does not require a power cord or refueling, so it is easy to use anytime, an... Read More
    Current (A)  1.5  DC Voltage (V)  18  Mass (kg)  2.4  Battery Voltage (V)  21  Mounting hole diameter (mm)  25.4  Dimensions, Width W x Depth D x Height H (mm)  260×1270×245  Input (W)  45  Trimming Width (mm)  About 160  Recharging Time  About 2 hours  Standard working time  About 30 minutes  Rotational speed (min -1 [times / min])  About 6000  Color  Orange  Power Supply  Rechargeable / AC100V (50 / 60Hz) 
    from S$289.90
    Min. 7 days
  10. lawn mower
    BOSCH lawn mower
    Safety lock switch Nylon cord attached semi-automatic spool for automatic supply, hassle-free, safe, lightweight and compact Auxiliary handle and main switch are enlarged for ease of use Weeding
    Mass (kg)  1.9  Power Input (V)  100(50-60Hz)  Rotational speed (min -1 [times / min])  125000  Trimming Width (mm)  260  Dimensions (Length L x Width W x Height H) (mm)  263×1169×263  Power Consumption (W)  280  RoHS directive (corresponding to 10 substances)  Correspondence  Blade  Nylon cord (semi-auto spool) 
    from S$119.90
    Min. 4 days
  11. 24V Cordless Mower Blade (Nylon Blade 10-Disc Set)
    YARD FORCE 24V Cordless Mower Blade (Nylon Blade 10-Disc Set)
    YARD FORCE 24V cordless mower dedicated spare blade (10-disc set of nylon blades). * Mounting parts such as nuts are not included in the product. Please use the parts attached to the main body.
    Suitable Model  LC C16-JP  Set Contents  Nylon blade 10-disc set 
    from S$18.99
    Min. 8 days
  12. Telescopic mower
    VERSOS Telescopic mower
    Rotation Speed at No Load (min-1[rpm])  13500  Battery Voltage (V)  7.2  Power Input (V)  AC100 (50/60) adapter  Recharging Time (hours)  About 1.5  Trimming Width (mm)  About 115  Dimensions, Width W x Length L x Height H (mm)  Approx. 140 × 790-1110 × 195  Mass (g)  Approximately 1240 (including battery)  Battery  DC7.2 ・ Nicad battery 2000mAh  Color  Green 
    Rating:
    80%
    Discontinued
  13. Smart series line trimmer
    KOSHIN Smart series line trimmer
    Easy to operate with a single switch. Quiet operation sound and low vibration. Easy to maintain. Easy-to-grip grip shape. It is a telescopic type. For mowing work
    Set Contents  18V battery, charger, nylon cord  Mass (kg)  2.4  Height (mm)  230~420  Continuous Operating Time  25 minutes  Trimming Width (mm)  280  Width (mm)  330  Recharging Time  70 minutes  Rotation Speed at No Load (min-1[rpm])  8000  Trusco Part No.  818-6834  Length (mm)  920~1160  Power Supply  Battery pack (DC18V 2.0Ah) 
    Discontinued
  14. Lightweight electric mower Nylon cord type
    Smile Lightweight electric mower Nylon cord type
    As it is lightweight at about 1.2 kg, even women can easily handle it. As it is a split type, it is convenient for storage. It is a nylon cord type that does not use a blade and can be used more safely. The ergonomic arm support handle allows one-handed operation without worrying about balance. A... Read More
    Warranty Period  1 year from date of purchase  Mass (kg)  1.2  Power Consumption (W)  220  Trimming Width (mm)  220  Main Unit Dimensions, Width W x Depth D x Height H (mm)  260×180×920  Power cord (cm)  30  Power Input (V)  AC100(50/60Hz)  Color  Black  Material  PP, nylon  Set Contents  Spare nylon blade x 1 
    Rating:
    100%
    Discontinued
  15. Wild boar surprised (with switch)
    Sakanaka Ryokka Shizai Wild boar surprised (with switch)
    A timid wild boar trembles and escapes with a low hertz sound close to human speech. You will not be able to approach. The low hertz sound is kind to people and nature, and is safe! It will operate for about 2 to 3 months with 4 alkaline single I batteries. A clear blue body and sounding body. Co... Read More
    Material  Enhanced ABS  Volume  Low hertz (500-800Hz)  Battery  4 alkaline single I batteries  Color  Blue  Width x height (mm)  135×510  Cap  With S-shaped hook for hanging 
    Discontinued
  16. Battery mower
    BOSCH Battery mower
    Safe and sharp plastic blade 14.4V high-power tool-free 1.9kg lightweight body for easy blade replacement and handling * Depends on working conditions
    Charging Time (minutes)  Approximately 19 (empty → full charge)  Mass (kg)  1.9 (including battery)  Battery Voltage (V)  14.4 (rechargeable battery)  Rotational speed (min -1 [times / min])  9350  Trimming Width (mm)  260  Dimensions, H x W (mm)  870×630 
    Discontinued
  17. Rechargeable brush cutter
    IRIS OHYAMA Rechargeable brush cutter
    Brake function that stops in 2 seconds when the driver is released. Low noise and low vibration are kind to people. Uses a highly safe nickel-metal hydride battery. The battery can be easily attached to the main body with one touch. With one charge, you can mow an area of about 70 tsubo and about... Read More
    Outer Diameter (Φmm)  230  Inner Diameter (Φmm)  25.4  Battery Capacity (mAh)  3000  Number of Teeth (p)  36  Trusco Part No.  364-0272  Maximum Rotation Speed (min-1[rpm])  4300  Main Unit Dimensions (mm)  600×370×1530  Noise Level (dB)  82  Recharging Time (hours)  Approximately 2 (depending on usage)  Battery Voltage (V)  DC24  Mass (kg)  Main unit / 5.2, Battery 1.6  Battery  NiMH rechargeable battery  Handle Type  U-shaped split type 
    Discontinued
  18. 18V rechargeable brush cutter loop handle
    EARTH MAN 18V rechargeable brush cutter loop handle
    Rechargeable cordless, so you can use it anywhere Quick and refreshing weeds!
    Battery Voltage (V)  18  charger frequency (Hz)  50/60  Recharger Voltage (V)  AC100  Recharging Time (hours)  About 1.5  Body Length (mm)  About 1210-1860  Continuous Operating Time (minutes)  About 15  Body width (mm)  About 225  Rotation Speed at No Load (min-1[rpm])  About 4500  Body Height (mm)  About 710-1060  Mowing Width (mm)  About Φ230  Mass (kg)  Approx. 3 (including battery)  Output Current (A)  Charger / 2.5  Power Consumption (W)  Charger / 75  Cable Length (m)  Charger / about 1.8  Output Voltage (V)  Charger: DC18  Thickness (mm)  Cutting blade (Tip saw / 1.3  Outer Diameter (Φmm)  Cutting blade (tip saw) / 230  Number of Teeth (p)  Cutting blade (tip saw) / 36  Hole Diameter (Φmm)  Cutting blade (tip saw) /25.4  Motor Voltage (V)  DC18 
    Discontinued
  19. Lightweight rechargeable mower
    YAMAZEN Lightweight rechargeable mower
    Since it is lightweight at about 1.2 kg, you can easily mow the grass. Two types of special blades are used according to the purpose. Nylon blade (cutting width: 120 mm): For soft grass and lawn. Steel blade (cutting width: 110 mm): For hard grass and dead grass. Since it is rechargeable, it can ... Read More
    Rotation speed (times / min)  About 13000  Battery Voltage (V)  DC7.2  Battery  BAP-72 (Nikkad)  Battery Capacity (mAh)  1800  Mass (kg)  1.2  Warranty Period  1 year from date of purchase  Recharging Time (hours)  About 1  Main Unit Dimensions, Width W x Depth D x Height H (mm)  255×145×910  Color  Orange  Voltage (V)  7.2 
    Rating:
    100%
    Discontinued
  20. Cordless mower
    BOSCH Cordless mower
    Discontinued
  21. 18V rechargeable  cordless spiral rotor
    YAMAZEN 18V rechargeable cordless spiral rotor
    A new weeding machine that scrapes weeds down to the roots in the ground along with the soil. 18V rechargeable cordless spiral rotor. Convenient to carry with a telescopic pole. The wheels act as working blades to dig the ground. It's a cordless 18V battery type so you can take it anywhere an... Read More
    Input Current (A)  1.5  Battery Voltage (V)  18  Input Voltage (V)  21  Main Unit Dimensions, Width W x Depth D x Height H (mm)  300×1050~1330×1900  Input capacity  45W  Input Frequency (Hz)  50/60  Mass (kg)  6.1  Recharging Time (hours)  About 2  Standard working time  About 20 minutes  Rotational speed (min -1 [times / min])  About 200  Color  Orange 
    Discontinued
  22. Rechargeable electric mower with auxiliary wheel
    YAMAZEN Rechargeable electric mower with auxiliary wheel
    With training wheels. It feels like a vacuum cleaner and you can mow it easily. It is lightweight at about 1.2 kg, so you can easily mow the grass. Two types of special blades are used according to the purpose. Nylon blade (cutting width: 120 mm): For soft grass and lawn. Steel blade (cutting wid... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  255×145×910  Charging Time (minutes)  60  Mass (kg)  1.2  Voltage (V)  7.2  Trimming Width (mm)  120  Rotational Speed (min -1 [rpm])  About 13000 
    Discontinued
  23. 18V rechargeable brush cutter Brassless motor
    EARTH MAN 18V rechargeable brush cutter Brassless motor
    2-speed rechargeable cordless, so you can use it anywhere Uses a brushless motor to quickly and clean weeds! Light weight, low vibration, quietness, and long life!
    Mass (kg)  3.5 (including battery)  charger frequency (Hz)  50/60  Recharger Voltage (V)  AC100  Recharging Time (hours)  About 1.5  Body Length (mm)  About 1210-1840  Body width (mm)  About 630  Body Height (mm)  About 710-1100  Mowing Width (mm)  About Φ230  Output Current (A)  Charger / 2.5  Power Consumption (W)  Charger / 75  Cable Length (m)  Charger / about 1.8  Output Voltage (V)  Charger: DC18  Thickness (mm)  Cutting blade (Tip saw / 1.3  Outer Diameter (Φmm)  Cutting blade (tip saw) / 230  Number of Teeth (p)  Cutting blade (tip saw) / 36  Hole Diameter (Φmm)  Cutting blade (tip saw) /25.4  Motor Voltage (V)  DC18 
    Discontinued
  24. Replacement blade for electric mower
    YAMAZEN Replacement blade for electric mower
    Discontinued
  25. Battery mower
    BOSCH Battery mower
    Battery mower
    Battery Capacity (Ah)  1.5  Rotational speed (min -1 [times / min])  7400  Trimming Width (mm)  260  Battery Voltage (V)  18 (rechargeable battery) 
    Discontinued
  26. Smart KOSHIN Brush Cutter
    KOSHIN Smart KOSHIN Brush Cutter
    A rechargeable mower. Since the smart co-sin common battery system is adopted, the batteries can be used in common if the voltage is the same. Lightest class in the industry With 2 types of cutting blades that can be selected according to the location For mowing work
    Mass (kg)  1.8  Length (mm)  1100~1400  Tip Saw Diameter (Φmm)  160  Trimming Width (mm)  160  Width (mm)  170  Battery Capacity (Ah)  2.0  Trusco Part No.  208-5214  Height (mm)  230  Continuous Operating Time (minutes)  35  Charging Time (minutes)  60  Rotation Speed at No Load (min-1[rpm])  6300/6600  Recharging Time  About 60 minutes  Specification  Cutting blade: 2 types  Voltage (V)  DC18  Handle  loop 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction