All Category

Electric Brush Cutters & Mowers

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Electric mower
    YAMAZEN Electric mower
    Great for garden care As an electric mower, electric mower, electric mower, electric mower, electric mower.
    Main Unit Dimensions (Width x Depth x Height) (mm)  190×1200×285  Mass (kg)  Current (A)  2.3  Hole Diameter (Φmm)  20  Power Consumption (W)  220  Rotation Speed at No Load (min-1[rpm])  4800  Power Input (V)  AC100  Trimming Width (mm)  Metal blade 160 
    Rating:
    87%
    from S$99.90
    Min. 7 days
  2. Charger
    Alumis Charger
    This is a dedicated charger for "AKT-18V" and "AZK-18V".
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 5 days
  3. Electric brush cutter split specification
    Kyocera (formerly RYOBI power tool) Electric brush cutter split specification
    "Split type" convenient for moving and storing cars The compact pipe part can be split, so it is easy to store, and it fits neatly in the trunk of a compact car. With the same power as a 22ml engine type, you can easily mow long weeds. *The weight of the main unit does not include the c... Read More
    Cable Length (m)  0.25  Extension Cable (m)  10  Blade Outer Diameter (mm)  230  Blade Inner Diameter (mm)  25.4  Mass (kg)  5.2  Rated Current (A)  5.8  Power Consumption (W)  560  Rotation Speed at No Load (min-1[rpm])  7800  Rotational speed (min -1 [times / min])  7800  Trusco Part No.  819-5489  Type of Insulation  Double insulation  Power Input (V)  Single phase 100  Handle Type  Two-handed handle 
    Rating:
    100%
    from S$389.90
    Min. 4 days
  4. Replacement Battery (AKT-18V, AZK-18V)
    Alumis Replacement Battery (AKT-18V, AZK-18V)
    This is a dedicated battery for "AKT-18V" and "AZK-18V".
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  5. 2WAY Electric Mower AC Power Supply Type with 10m Extension Cord
    YAMAZEN 2WAY Electric Mower AC Power Supply Type with 10m Extension Cord
    Since it is a 2-way specification with a metal blade and a resin blade, it is possible to mow thick weeds and wall creases. You can use it anytime by connecting the power supply. A metal blade with a cutting width of 160 mm enables efficient work over a wide area. Crisp mowing of thick weeds. The... Read More
    Mass (kg)  1.9  Current (A)  2.5  Dimensions, Width W x Depth D x Height H (mm)  210×1310×225  Mounting Hole Diameter (Φmm)  25.4  Power Consumption (W)  250  Rotation Speed at No Load (min-1[rpm])  6000  Power Supply  AC100V(50/60Hz)  Type of Insulation  Double insulation  Rated Time  Half an hour  Color  White 
    Rating:
    87%
    from S$149.90
    Min. 7 days
  6. Telescopic Electric Brush Cutter Mr. Pole Clipper 10m Extension Cord Set
    Musashi Telescopic Electric Brush Cutter Mr. Pole Clipper 10m Extension Cord Set
    With this one unit, you can prun plants, cut undergrowth, and cut high places. The pole can be expanded and contracted 1.6 to 3 m. Since it is a stepless adjustment, you can work with any length you like. Since it has a 180-degree swing function, it is possible to freely trim branches and fences ... Read More
    Main Unit Dimensions (mm)  1670×95×110  Shaft Length (mm)  1670~3000  Mass (kg)  2.3  Blade Length (mm)  300  Power Input (V)  AC100  Continuous Operating Time (minutes)  About 20 
    from S$299.90
    Min. 5 days
  7. Brush Cutter
    Kyocera (formerly RYOBI power tool) Brush Cutter
    powerful. Power equivalent to 22mL engine type. Low vibration and quiet work sound. When you want to mow, you can mow anytime without worrying about the surroundings. Economical compared to engine type. Running cost is about 1/10 or less compared to the engine type. Environmentally Friendly. Exha... Read More
    Cable Length (m)  0.25  Extension Cable (m)  10  Length (mm)  1780  Trusco Part No.  361-6789  Mass (kg)  Current (A)  5.8  Power Consumption (W)  560  Rotational Speed (min -1 [rpm])  7800  Blade Type  Lightweight tipped saw  Power Input (V)  Single phase 100 
    Rating:
    88%
    from S$329.90
    Min. 2 days
  8. Electric Brush Cutter
    Kyocera (formerly RYOBI power tool) Electric Brush Cutter
    Cutting power is increased by adopting a new motor with edge cutting guard that is convenient for cutting soft weeds. *The logo will change from [RYOBI] to [KYOCERA] depending on the manufacturer's distribution inventory. Depending on the stock status, we may deliver products with the [RYOBI]... Read More
    Blade Diameter (Φmm)  (8 pieces of metal) 160  Maximum Torque (Nm)  0.17(1.7kg・cm)  Mass (kg)  1.8  Extension Cable (m)  10  Dimensions (Length L x Width W x Height H) (mm)  1375×172×273  Power Consumption (W)  180  Current (A)  2.0  Rotational Speed (min -1 [rpm])  3600  Power Input (V)  Single phase 100 
    Rating:
    83%
    from S$179.90
    Min. 2 days
  9. Garden Pole Saw AC Power Supply Type High Branch Cutting Scissors
    YAMAZEN Garden Pole Saw AC Power Supply Type High Branch Cutting Scissors
    Detachable telescopic extension The height can be adjusted according to the height of the branch by attaching and detaching the extension pole and expanding and contracting. It is easy to cut thin branches by using the attached branch catcher. It is best to use only the main body for cutting tree... Read More
    Wall Thickness (mm)  0.9  Current (A)  1.5  Power Consumption (W)  150  Mass (kg)  2.7  Blade Length (mm)  210  dimension (length x width x height) (mm)  2365~3000×70×165  Cell Spacing (mm)  Power Supply  AC100V(50/60Hz)  Stroke number (min -1 About 0-2500  Stroke length (mm)  About 20  Cutting Capacity (mm)  Garden tree: 80  Rated Time  Half an hour  Type of Insulation  Times double insulation  Color  White 
    Rating:
    100%
    from S$199.90
    Min. 7 days
  10. Replacement blade
    Alumis Replacement blade
    A 2-blade metal blade that can cut soft grass. * This product is for "AZK-18V" only. It cannot be used with other products.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$23.99
    Min. 5 days
  11. Brush Cutter (for Nylon Cutter)
    Kyocera (formerly RYOBI power tool) Brush Cutter (for Nylon Cutter)
    Equipped with telescoping function that can adjust the length with one touch, the head can be rotated 180° for easy edge trimming. Quiet electric system from mowing grass around houses in residential areas and urban areas to mowing lawn *The listed weight does not include the cutting blade cover,... Read More
    Cable Length (m)  0.25  Extension Cable (m)  10  Rotational Speed (min -1 [rpm])  11000  Length (mm)  1256 * The longest main pipe is 1336 mm.  Trusco Part No.  379-8372  Current (A)  4.3  Power Consumption (W)  400  Rotational speed (min -1 [times / min])  6400  Handle Type  Loop handle  Blade Type  Nylon cutter  Power Input (V)  Single phase 100 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  12. electric brush cutter
    Kyocera (formerly RYOBI power tool) electric brush cutter
    The length of the pipe can be adjusted according to the user's height, and the storage is compact (extendable width: 30 cm). Quiet operation that can be used without worrying about location or time. Safe edge cutting work *Nylon cord cannot be used. *The logo will change from [RYOBI] to [KYOC... Read More
    Outer Dia. x Inner Dia. (Φmm)  (Mowing blade) 160 × 20  Power Cable (m)  0.25  Extension Cable (m)  10  Dimensions (Length L x Width W x Height H) (mm)  1100~1400×191×310  Mass (kg)  Current (A)  2.2  Power Consumption (W)  200  Rotational Speed (min -1 [rpm])  3600  Power Input (V)  Single phase 100 
    from S$199.90
    Min. 4 days
  13. Replacement round blade
    Alumis Replacement round blade
    A metal 8-blade that can easily cut hard grass. * This product is for "AZK-18V" only. It cannot be used with other products.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$26.99
    Min. 5 days
  14. High Branch Shears Pole Trimmer Pole Saw AC Power Supply Type
    YAMAZEN High Branch Shears Pole Trimmer Pole Saw AC Power Supply Type
    AC power supply type Garden pole trimmer & pole saw 4WAY set that can perform 4 pruning work just by switching the head. The hedge angle of the garden trimmer body can be adjusted according to the height of the hedge and the place of use. Wide cut width of about 30 cm enables efficient prun... Read More
    Wall Thickness (mm)  0.9  Current (A)  1.5  Power Consumption (W)  150  Mass (kg)  2.7 (when each head is attached)  Blade Length (mm)  210  Cell Spacing (mm)  Power Supply  AC100V(50/60Hz)  number of amplitudes (min -1 [times / min])  About 1500  Trimming Width (mm)  About 300  Stroke number (min -1 Garden saw: Approximately 2500  Stroke length (mm)  Garden saw: about 20  Rated Time  Half an hour  Type of Insulation  Times double insulation  Color  White 
    Rating:
    60%
    from S$329.90
    Min. 7 days
  15. AC100V / 560W mower (electric)
    ESCO AC100V / 560W mower (electric)
    Esco Part No.  EA898RB-11 
    from S$459.90
    Min. 6 days
  16. Electric Brush Cutter
    Kyocera (formerly RYOBI power tool) Electric Brush Cutter
    Weeds can be cut efficiently with the 8 metal blades, and edge cutting can be done safely using the "Anzen Rotor"! *The logo will change from [RYOBI] to [KYOCERA] depending on the manufacturer's distribution inventory. Depending on the stock status, we may deliver products with the ... Read More
    Extension Cable (m)  10  Mass (kg)  2.5  Current (A)  3.4  Power Consumption (W)  320  Trusco Part No.  379-8364  Power Input (V)  Single phase 100 
    Rating:
    85%
    from S$259.90
    Min. 5 days
  17. Mower power cord type 2WAY type (with metal / resin blade)
    NAKATOMI Mower power cord type 2WAY type (with metal / resin blade)
    It is possible to use two types of cutting blades, a tough metal blade and a light resin blade, according to the application. Since it is an ultra-lightweight type with a total weight of 1.0 kg, it can be easily worked by women. AC100V that can be used immediately by plugging it into an outlet. A... Read More
    Rotational Speed (min -1 [rpm])  11000  Trimming Width (mm)  (Metal blade) 110, (Resin blade) 120  Blade  Metal blade, resin blade  Rated Power Consumption (W)  60  Dimensions, Width W x Depth D x Height H (mm)  900×145×240  Type of Insulation  Double insulation  Current (A)  0.65  Mass (kg)  Rated Time (minutes)  30  Power Supply  AC100V(50/60Hz) 
    Rating:
    90%
    Discontinued
  18. Electric mower (with 10m extension cord)
    YAMAZEN Electric mower (with 10m extension cord)
    Low vibration design that does not get tired As an electric mower, electric lawn mower, mower, brush cutter, brush cutter.
    Power Input (V)  100 50/60HZ  Mounting Hole Diameter (Φmm)  25.4  Main Unit Dimensions (Width x Depth x Height) (mm)  262×1320×270  Current (A)  3.2  Power Consumption (W)  320  Rotation Speed at No Load (min-1[rpm])  7000  Mass (kg)  About 2  Trimming Width (mm)  Metal blade: 200 
    Discontinued
  19. Mowing lawn mower
    YAMAZEN Mowing lawn mower
    It is safer and more secure by adopting X cutter feet (resin blade) that can mow lawn, weeds, etc. (Can be installed with one touch) As an electric mower, electric mower, electric mower, electric mower, electric mower.
    Mass of Main Unit (kg)  2.6  Hole Diameter (Φmm)  25.4  Main Unit Dimensions (Width x Depth x Height) (mm)  250×1300×350  Power Consumption (W)  280  Current (A)  Rotation Speed at No Load (min-1[rpm])  4800  Trimming Width (mm)  Resin blade 280 
    Rating:
    90%
    Discontinued
  20. Mower
    BOSCH Mower
    100V cord type, lightweight and slim, easy for anyone to work with, the nylon cord is a switch interlocking type (semi-auto feed), so there is no need to hit it on the ground !, If the nylon cord is not long enough, press the nylon cord push button For example, it can be extended manually, high-s... Read More
    Dimensions, Width W x Height H x Depth D (mm)  300×1100×330  Power Input (V)  100(50/60Hz)  Trimming Width (mm)  260  Rotational Speed (min -1 [rpm])  12500  Cable Length (m)  10  Material  Polypropylene resin  Mass (kg)  1.8  Set Contents  1 main body attached spool  Power consumption (input) (W)  280 
    Discontinued
  21. 200mm / AC100V / 320W mower (electric)
    ESCO 200mm / AC100V / 320W mower (electric)
    Esco Part No.  EA898RB-2 
    Discontinued
  22. Electric mower AC power type
    YAMAZEN Electric mower AC power type
    Since it is an AC power supply type, there is no need to worry about running out of battery. Of course, a 10m extension cord is also included. A metal blade with a cutting width of 200 mm enables efficient work over a wide area. High power 320W specification allows you to cut thick weeds crisply.... Read More
    Mass (kg)  2.5  Mounting hole diameter (mm)  25.4  Dimensions, Width W x Depth D x Height H (mm)  260×1300×280  Current (A)  3.2  Power Consumption (W)  320  Power Supply  AC100V(50/60Hz)  Trimming Width (mm)  About 200  Rotation Speed at No Load (min-1[rpm])  About 6500  Rated Time  Half an hour  Type of Insulation  Times double insulation  Color  White 
    Rating:
    80%
    Discontinued
  23. Cordless 24V  Mower Nylon spare blade 10P
    YARD FORCE Cordless 24V Mower Nylon spare blade 10P
    Yard Force 24V cordless mower dedicated blade.
    Set Contents  10 sheets  Suitable Model  LC-C16-JP 
    Discontinued
  24. Cordless 24V  Mower  Metal replacement blade
    YARD FORCE Cordless 24V Mower Metal replacement blade
    Yard Force 24V cordless mower dedicated blade.
    Set Contents  1 metal blade  Suitable Model  LC-C16-JP 
    Discontinued
  25. AC100V 2WAY Glass Trimmer
    GREEN ART AC100V 2WAY Glass Trimmer
    Weeds are quick and refreshing. AC100V that can be used immediately without preparations such as charging. Since it is a plug-in nylon cord, smooth replacement work is possible. Use a tough tipped saw, a nylon cord with less repulsion, and two types of cutting blades. For pruning overgrown grass ... Read More
    Current (A)  2.6  Extension Cable (m)  About 10  Power Cable (m)  About 0.4  Dimensions (Length L x Width W x Height H) (mm)  About 1060-1440 × 210 × 300  Voltage (V)  AC100  Frequency (Hz)  50/60  Rated Power Consumption (W)  250  Rated Time (minutes)  30 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction