Hedge Trimmers / Pruning Scissors
Hair clipper hedge trimmer is a device used to cut grass. Many sizes are smaller than lawn mowers, so they are suitable for working in the garden or smaller areas. The clippers can cut fine details that cannot be done with a lawn mower. There are pole clippers that can be used to mow the lawn while standing, and rechargeable batteries that can be easily used in places that are difficult to reach even with an extension cord. Hedge trimmers are used in various sizes to cut hedges and planting. The pole type is suitable for places that are hard to reach such as high hedges. Both are designed to be easy to use with the ability to change the angle.
Other Related Pages
- Musashi Electric brush cutter Mr. Paul hair clipperWith a swing function, it can rotate up to 180 °. It has a high branch cutting function, a planting clipper function, and a brush cutter function. Cutting tall hedges and garden trees, etc.Included Accessories Protective glasses, shoulder strap Power Input (V) AC100 Power Consumption (W) 200 Motor DC high voltage motor Continuous Operating Time (minutes) 20 Number of strokes (times / min) 1200 Maximum cutting diameter (Φmm) 10 (diameter)
- Nishigaki Industrial KarataroJust attach it to the brush cutter and it will turn into a high-speed clipper. It is lightweight and easy for anyone to handle. The angle can be changed with a single fixed lever. The blade is high-grade cutlery steel / electroless nickel plating. Sharp three-sided polishing + finish resistant to... Read MoreMaximum cutting diameter (Φmm) 7 (raw wood)
- BIG-M (Maruyama Mfg) Engine Hedge TrimmerEasy-to-use double-edged type that can also be used for pruning balls. Equipped with a 2-cycle engine dedicated to hedging. You can adjust the angle of the rear handle (90 ° left and right) with one touch. * Estimated operating time is when using the standard attached cutting blade.Included Accessories Protective glasses, accessory tools Type 2 cycles Tank Capacity (L) 0.4 Starting Method Recoil start Maximum cutting diameter (Φmm) 4 Displacement 23cm3(cc) Operating time (minutes) (Estimated) About 30 minutes
- GREEN ART 10.8V Rechargeable Blade Glass Trimmer Replacement Blade for GGT-120LiSuitable Model GGT-120Li
- Musashi Weeding vibratorWeeds are uprooted by vibration. Roots remain on brush cutters and sickles and grow quickly, but weeding vibrators pull out from the roots, making it difficult for grass to grow. Weeding is hard work, but weeding can be done easily and quickly by vibration. Since weeding can be done without using... Read MoreMaterial (Main Unit) Nylon glass resin, elastomer resin Power Input (V) AC100(50/60Hz) Power Consumption (W) 80 Continuous Operating Time (minutes) About 20 Material (Blade) High carbon steel, chrome plated number of stroke under- No-load About 2500
- Nishigaki Industrial Spare blade set for TamaruA spare blade set for Nishigaki Kogyo Taedashiki Tamaru. * Not compatible with thick circle charging and thick circle expansion and contraction.
- NAKATOMI Drill for engine augerA drill exclusively for the engine auger EA-33D. For digging pilot holes for agriculture, burying stakes and columns for civil engineering, tree planting, tree planting, fertilization, etc.Suitable Model EA-33D
- Musashi Telescopic garden trimmerThe head part is removable, and when attached, it becomes a telescopic clipper, and when removed, it becomes a handy clipper. In addition to being super lightweight, it has three functions in one. (High branch cutting + plant clippers + cutting) Head part 180 ° angle can be adjusted according to ... Read MoreVoltage (V) 100 Power Consumption (W) 50 Number of strokes (min-1 [times/min]) 1500 Driving System Double blade drive Maximum cutting diameter (Φmm) 10
- IRIS OHYAMA Replacement blade for rechargeable glass trimmerA replacement blade exclusively for the Iris Ohyama rechargeable glass trimmer JGT230.Mass (g) 4
- Musashi Replacement blade for PL-3001 300mmSpare blade for PL-3001.Suitable Model PL-3001 Mass (g) 350
- Nishigaki Industrial Blade assembly screw setA set of blade assembly screws for Nishigaki L-shaped clippers / Karitaro / grass clippers. * One set is not for one car. Please purchase the required number.
- Musashi Replacement blade for Mr Paul hair clipperSuitable Model P-2001 Material High carbon steel
- GREEN ART Replacement blade for 18V charging trimmerFor mowing and weeding * Never use it for pruning work or mowing work that grows on rocks or walls.
- Nishigaki Industrial Spare blade for L-shaped clippersA spare blade for L-shaped clippers.
- YAMAZEN Electric hedge trimmer With chip receiverFor pruning garden trees and pruning hedges. Sharp sharpness with a three-sided polishing blade. Double-edged drive for smooth cutting. An introductory type for garden care. For cutting hedges, trimming garden trees, and pruning.Specification With branch tray Power Consumption (W) 300 number of stroke under- No-load About 1800
- Musashi Rechargeable pole clipper 18V spare blade 300mmA spare blade exclusively for the rechargeable pole clipper 18V (PL-5001). Sharp cut with a three-sided blade.Suitable Model PL-5001from S$64.99Min. 2 days
- Nishigaki Industrial Hair clipper polishing machineFor sharpening hair clippers and tipped saws for gardening, agricultural machinery and household blades. A low-speed rotary motor with little burnback. (5000min-1) A slim shape grip that anyone can handle. Impact resistant ABS resin has excellent impact resistance such as dropping. With a stabili... Read MoreMaterial ABS resin Mass (g) 780 (including stabilizer) Hole Diameter (Φmm) 20 Rated Voltage (V) AC100 Rated Frequency (Hz) 50/60 Rated Power Consumption (W) 40 Continuous Operating Time (minutes) 15 Type of Insulation Double insulation Wheel Outer Diameter (Φmm) 100 Rated current consumption (A) 0.4
- Nishigaki Industrial Mowing clippers (fixed angle)Superb ease of mowing! Super safe clippers that strongly prevent stepping stones and bounces! "Upper and lower blade reciprocating type" that suppresses scattering and rebound. The tip saw can be used safely even in dangerous places. We have prepared two types, "Mowing Hair Clipper... Read MoreType of Sign Replaceable gear case Displacement (cc) Engine: 23-27from S$379.90Min. 3 days
- BIG-M (Maruyama Mfg) Engine hedge trimmerSingle-edged type convenient for pruning hedges Work is speeded up with a 750 mm long cutting blade With R start * Please use a mixed fuel for 2 cycles.Included Accessories Protective eyewear Fuel Tank Capacity (L) 0.5 Engine Type 2-cycle engine Starting Method R start Displacement 23cc Operating time (minutes) (Full) 30from S$599.90Min. 5 days
- Nishigaki Industrial Hair clipper blade sharpening standPolishing work can be done smoothly by fixing the clippers. Fixing hair clippers.Mass (g) About 2000
- Nishigaki Industrial L-shaped clipper 400Maximum cutting diameter (Φmm) About 7 treesfrom S$399.90Min. 3 days
- Nishigaki Industrial Replacement blade for high-speed clippers (long electric garden clippers)Suitable Model N-806/807/808/902/903/904
- Nishigaki Industrial L-type clippers 500Maximum cutting diameter (Φmm) About 7 trees
- BOSCH Hedge Trimmers100V cord type high power 420W Ergonomics using a 2-step switch diamond polishing blade to prevent injury due to unexpected operation. Hedge trimming.Material Polypropylene Power Input (V) 100(50/60Hz) Power Consumption (W) 420 Number of strokes (min-1 [times/min]) 1700 maximum cutting branch diameter (Φmm) 16from S$199.90Min. 4 days
- Musashi Replacement blade for PL-3002 260mmSpare blade for PL-3002.Suitable Model PL-3002 Mass (g) 320from S$49.99Min. 2 days
- Nishigaki Industrial Mowing hair clipper spare blade setA spare blade set for mowing clippers. One upper and one lower blade, a set of blade assembly parts.from S$89.99Min. 2 days
- Nishigaki Industrial Kusakari Maru (safety rotating hair clipper)Cutting blade outer diameter (Φmm) 230from S$599.90Min. 3 days
- Nishigaki Industrial High-speed clipper (rechargeable)Surprisingly crunchy! Can be used anywhere with a battery! "High-speed clipper rechargeable" is now available! By adopting a high power motor, it can cut raw wood up to about 15 mm lightly. In addition, the slim body makes it easy to handle and achieves outstanding work efficiency. In a... Read MoreContinuous Operating Time (minutes) About 60 Angle Adjustment Range Up and down: 30 degrees Number of strokes (min-1 [times/min]) 1270 Motor Voltage (V) DC14.4 Driving System Single blade scissors
- BIG-M (Maruyama Mfg) Engine hedge trimmerEasy-to-use double-edged type that can also be used for pruning balls. The handle can be rotated 90 degrees left and right with one touch. With R start * Please use a mixed fuel for 2 cycles.Included Accessories Protective eyewear Fuel Tank Capacity (L) 0.4 Engine Type 2-cycle engine Starting Method R start Displacement 23cc Operating time (minutes) (Full) 30from S$489.90Min. 6 days
- Nishigaki Industrial Spare blade set for Tamaru chargeNishigaki Kogyo A spare blade set for charging Taimaru. * Not compatible with thick-branched thick circles and thick-round expansion and contraction.Suitable for Taimaru Charge 750/1000/1500/2000from S$32.99Min. 3 days
- Musashi Spare blade for telescopic garden trimmer P-230Spare blade for Garden Trimmer P-230. * Delivery may not be possible if the destination is narrow.from S$68.99Min. 5 days
- EARTH MAN Replacement blade for 14.4V pole hedge trimmerReplacement blade for GHT-144S LiA.Included Accessories Blade x 1, Grease x 1from S$69.99Min. 4 days
- BLACK&DECKER 36V2.0Ah cordless self-contained nylon trimmer (body only)It is also possible to mow dead grass that requires power. Highly safe nylon type.Voltage (V) 36 Battery Voltage (V) 36 Charging Time (minutes) 100from S$289.90Min. 5 days
- IRIS OHYAMA Hedge trimmerA lightweight, high-power hedge trimmer. Ideal for cleaning hedges and garden trees. Comes with a secure double lock. The long cutting width of 550 mm enables a wide range of work. Since it can be trimmed evenly on the surface, it looks beautiful. Since the handle rotates, you can easily work on ... Read MoreColor White Mass (g) 3600 Rated Power Consumption (W) 600 Rated Power Supply AC100V 50/60Hz Maximum cutting diameter (Φmm) 18 Stroke numbers (min) (Maximum) 1600from S$229.90Min. 5 days
- Nishigaki Industrial High speed clippersIt is a gathering board for high-speed hair clippers. * Cannot be attached to high-speed hair clipper mini.Suitable for High speed clippersfrom S$26.99Min. 3 days
- S.I.G Hedge trimmerExcellent sharpness with simultaneous drive of two upper and lower blades! 2-step blade finish with good bite! Easy compact body design With extension cord (about 5m) that can be used in a wide range With easy-to-grip grip blade cover With continuous lock button For trimming hedges and trimming b... Read MoreSpecification Double insulation structure Rated Voltage (V) 100 Rated Current (A) 3.1 Rated Frequency (Hz) 50/60 Rated Power Consumption (W) 280 Number of strokes (min-1 [times/min]) 1500 Rated Time (minutes) 30 Maximum cutting diameter (Φmm) 10 (sprout)
- EARTH MAN Replacement blade for 14.4V charging glass trimmerDouble-edged type that can be used twice. Replacement blade for EARTHMAN 14.4V charging glass trimmer 160mmSuitable Model GGT-144LiA