All Category

Hedge Trimmer & Pruning Scissor Main Units

View : Grid List
Filter

Items 1 - 40 of 138

Set Ascending Direction
  1. Electric brush cutter Mr. Paul hair clipper
    Musashi Electric brush cutter Mr. Paul hair clipper
    With a swing function, it can rotate up to 180 °. It has a high branch cutting function, a planting clipper function, and a brush cutter function. Cutting tall hedges and garden trees, etc.
    Included Accessories  Protective glasses, shoulder strap  Maximum cutting diameter (Φmm)  10 (diameter)  Trusco Part No.  280-7891  Cable Length (m)  400  Blade Length (mm)  300  Continuous Operating Time (minutes)  20  Number of strokes (times / min)  1200  Power Input (V)  AC100  Motor  DC high voltage motor  Main Unit Size (mm)  1670×95×110  Mass (kg)  2.3  Trimming Width (mm)  300  Power Consumption (W)  200 
    Rating:
    87%
    from S$449.90
    Min. 2 days
  2. Karataro
    Nishigaki Industrial Karataro
    Just attach it to the brush cutter and it will turn into a high-speed clipper. It is lightweight and easy for anyone to handle. The angle can be changed with a single fixed lever. The blade is high-grade cutlery steel / electroless nickel plating. Sharp three-sided polishing + finish resistant to... Read More
    Suitable Pipe Diameter (Φmm)  Pole outer diameter Φ24 / Φ25 / Φ26  Maximum cutting diameter (Φmm)  7 (raw wood) 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  3. Engine Hedge Trimmer
    BIG-M (Maruyama Mfg) Engine Hedge Trimmer
    Easy-to-use double-edged type that can also be used for pruning balls. Equipped with a 2-cycle engine dedicated to hedging. You can adjust the angle of the rear handle (90 ° left and right) with one touch. * Estimated operating time is when using the standard attached cutting blade.
    Type  2 cycles  Blade Length (mm)  600  Maximum cutting diameter (Φmm)  Tank Capacity (L)  0.4  Starting Method  Recoil start  Operating time (minutes)  (Estimated) About 30 minutes  Included Accessories  Protective glasses, accessory tools  Trimming Width (mm)  600  Displacement  23cm3(cc)  Mass (kg)  4.5 
    Rating:
    85%
    from S$389.90
    Min. 2 days
  4. Weeding vibrator
    Musashi Weeding vibrator
    Weeds are uprooted by vibration. Roots remain on brush cutters and sickles and grow quickly, but weeding vibrators pull out from the roots, making it difficult for grass to grow. Weeding is hard work, but weeding can be done easily and quickly by vibration. Since weeding can be done without using... Read More
    Power Cable (m)  0.2  Mass (kg)  0.9  Stroke width (mm)  10  Height (mm)  175  Power Consumption (W)  80  Width (mm)  85  Power Input (V)  AC100(50/60Hz)  Continuous Operating Time (minutes)  About 20  number of stroke under- No-load  About 2500  Overall Length (mm)  About 300  Material (Blade)  High carbon steel, chrome plated  Material (Main Unit)  Nylon glass resin, elastomer resin 
    Rating:
    68%
    from S$59.99
    Min. 2 days
  5. Pole up glass cutter spare blade
    YAMAZEN Pole up glass cutter spare blade
    Spare blade for pole-up glass cutter. For PUC-160.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  160×163×10  Material  Special steel (chrome coating) 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  6. Telescopic garden trimmer
    Musashi Telescopic garden trimmer
    The head part is removable, and when attached, it becomes a telescopic clipper, and when removed, it becomes a handy clipper. In addition to being super lightweight, it has three functions in one. (High branch cutting + plant clippers + cutting) Head part 180 ° angle can be adjusted according to ... Read More
    Length (mm)  730  Width (mm)  110  Trusco Part No.  412-6190  Voltage (V)  100  Number of strokes (min-1 [times/min])  1500  Height (mm)  160  Maximum cutting diameter (Φmm)  10  Mowing Width (mm)  230  Driving System  Double blade drive  Power Consumption (W)  50  Mass (kg)  1.6 
    Rating:
    83%
    from S$139.90
    Min. 2 days
  7. Electric hedge trimmer  With chip receiver
    YAMAZEN Electric hedge trimmer With chip receiver
    For pruning garden trees and pruning hedges. Sharp sharpness with a three-sided polishing blade. Double-edged drive for smooth cutting. An introductory type for garden care. For cutting hedges, trimming garden trees, and pruning.
    Extension Cable (m)  10 (included)  Main Unit Dimensions (Width x Depth x Height) (mm)  175×640×170  Mass of Main Unit (kg)  Power Consumption (W)  300  Trimming Width (mm)  350  number of stroke under- No-load  About 1800  Specification  With branch tray 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  8. 18V hedge trimmer body only
    BLACK&DECKER 18V hedge trimmer body only
    Battery Voltage (V)  18 
    from S$179.90
    Min. 6 days
  9. Hair clipper polishing machine
    Nishigaki Industrial Hair clipper polishing machine
    For sharpening hair clippers and tipped saws for gardening, agricultural machinery and household blades. A low-speed rotary motor with little burnback. (5000min-1) A slim shape grip that anyone can handle. Impact resistant ABS resin has excellent impact resistance such as dropping. With a stabili... Read More
    Rated current consumption (A)  0.4  Wheel Outer Diameter (Φmm)  100  Continuous Operating Time (minutes)  15  Hole Diameter (Φmm)  20  Dimension (mm)  207×114×103  Rated Power Consumption (W)  40  Rated Frequency (Hz)  50/60  Mass (g)  780 (including stabilizer)  Material  ABS resin  Rated Voltage (V)  AC100  Cable Length (m)  About 1.7  Type of Insulation  Double insulation 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  10. Mowing clippers (fixed angle)
    Nishigaki Industrial Mowing clippers (fixed angle)
    Superb ease of mowing! Super safe clippers that strongly prevent stepping stones and bounces! "Upper and lower blade reciprocating type" that suppresses scattering and rebound. The tip saw can be used safely even in dangerous places. We have prepared two types, "Mowing Hair Clipper... Read More
    Displacement (cc)  Engine: 23-27  Suitable Pipe Diameter (Φmm)  Pole outer diameter: 24/25 / 25.4 / 26  Type of Sign  Replaceable gear case 
    from S$329.90
    Min. 2 days
  11. Engine hedge trimmer
    BIG-M (Maruyama Mfg) Engine hedge trimmer
    Single-edged type convenient for pruning hedges Work is speeded up with a 750 mm long cutting blade With R start * Please use a mixed fuel for 2 cycles.
    Starting Method  R start  Engine Type  2-cycle engine  Fuel Tank Capacity (L)  0.5  Included Accessories  Protective eyewear  Mass (kg)  5.2  Main Unit Dimensions, Length L x Width W x Height H (mm)  1070×355×218  Displacement  23cc  Operating time (minutes)  (Full) 30  Blade Length (mm)  Single edge 750 
    from S$539.90
    Min. 5 days
  12. Hair clipper blade sharpening stand
    Nishigaki Industrial Hair clipper blade sharpening stand
    Polishing work can be done smoothly by fixing the clippers. Fixing hair clippers.
    Dimension (mm)  120×250×80  Mass (g)  About 2000 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  13. L-shaped clipper 400
    Nishigaki Industrial L-shaped clipper 400
    Maximum cutting diameter (Φmm)  About 7 trees  Mass (kg)  1.8  Main Unit Dimensions (mm)  600×260×115  Trimming Width (mm)  Valid 300 
    from S$379.90
    Min. 3 days
  14. L-type clippers 500
    Nishigaki Industrial L-type clippers 500
    Maximum cutting diameter (Φmm)  About 7 trees  Trimming Width (mm)  Effective 400  Main Unit Dimensions (mm)  700×260×115  Mass (kg)  1.9 
    Rating:
    80%
    from S$449.90
    Min. 2 days
  15. Hedge Trimmers
    BOSCH Hedge Trimmers
    100V cord type high power 420W Ergonomics using a 2-step switch diamond polishing blade to prevent injury due to unexpected operation. Hedge trimming.
    Cable Length (m)  0.4  Power Input (V)  100(50/60Hz)  maximum cutting branch diameter (Φmm)  16  Number of strokes (min-1 [times/min])  1700  Mass (kg)  2.6  Power Consumption (W)  420  Trimming Width (mm)  450  Trusco Part No.  487-0794  Dimensions, Width W x Height H x Depth D (mm)  810×185×155  Material  Polypropylene 
    from S$199.90
    Min. 2 days
  16. Kusakari Maru (safety rotating hair clipper)
    Nishigaki Industrial Kusakari Maru (safety rotating hair clipper)
    Length (mm)  290  Trusco Part No.  431-6509  Height (mm)  120  Mass (kg)  1.8  Cutting blade outer diameter (Φmm)  230  Width (mm)  230 
    from S$599.90
    Min. 3 days
  17. High-speed clipper (rechargeable)
    Nishigaki Industrial High-speed clipper (rechargeable)
    Surprisingly crunchy! Can be used anywhere with a battery! "High-speed clipper rechargeable" is now available! By adopting a high power motor, it can cut raw wood up to about 15 mm lightly. In addition, the slim body makes it easy to handle and achieves outstanding work efficiency. In a... Read More
    Number of strokes (min-1 [times/min])  1270  Angle Adjustment Range  Up and down: 30 degrees  Driving System  Single blade scissors  Continuous Operating Time (minutes)  About 60  Trimming Width (mm)  300  Motor Voltage (V)  DC14.4 
    Rating:
    20%
    from S$599.90
    Min. 4 days
  18. Hedge trimmer  Rechargeable  10.8V  With battery
    NAKATOMI Hedge trimmer Rechargeable 10.8V With battery
    Rechargeable that can be used even in places where power cannot be secured. You can work with good maneuverability without worrying about the code. Uses a two-stage switch to prevent accidental starting. Vertical blade drive type. Convenient for pruning garden trees and pruning hedges and garden ... Read More
    Charging Time (minutes)  (Practical charge) 60, (Full charge) 100  Mass (kg)  1.9  Battery Voltage (V)  10.8  Battery Capacity (mAh)  2000  Stroke numbers (min)  2200  Operation Time (minutes)  30 (when fully charged)  Trimming Width (mm)  300  Maximum Cutting Capacity (mm)  Dimensions, Width W x Depth D x Height H (mm)  700×110×170  Adapter Model  AC100V(50/60Hz)  Cable Length (m)  About 1.8  Stroke (mm)  About 13  Continuous Operating Time (minutes)  About 20  Rated Voltage  DC10.8V  Blade Driving System  Double blade drive  Battery  Li-ion 
    from S$99.90
    Min. 7 days
  19. Engine hedge trimmer
    BIG-M (Maruyama Mfg) Engine hedge trimmer
    Easy-to-use double-edged type that can also be used for pruning balls. The handle can be rotated 90 degrees left and right with one touch. With R start * Please use a mixed fuel for 2 cycles.
    Blade Length (mm)  Double blade 600  Mass (kg)  4.6  Starting Method  R start  Engine Type  2-cycle engine  Main Unit Dimensions, Length L x Width W x Height H (mm)  1012×244×214  Included Accessories  Protective eyewear  Displacement  23cc  Operating time (minutes)  (Full) 30  Fuel Tank Capacity (L)  0.4 
    from S$449.90
    Min. 5 days
  20. Spare blade for telescopic garden trimmer P-230
    Musashi Spare blade for telescopic garden trimmer P-230
    Spare blade for Garden Trimmer P-230. * Delivery may not be possible if the destination is narrow.
    Length (mm)  230 
    from S$48.99
    Min. 5 days
  21. 36V2.0Ah cordless self-contained nylon trimmer (body only)
    BLACK&DECKER 36V2.0Ah cordless self-contained nylon trimmer (body only)
    It is also possible to mow dead grass that requires power. Highly safe nylon type.
    Battery Voltage (V)  36  Length Setting Range (mm)  1000~1300  Charging Time (minutes)  100  Voltage (V)  36  Mowing Width (mm)  300 
    from S$259.90
    Min. 5 days
  22. Hedge trimmer
    IRIS OHYAMA Hedge trimmer
    A lightweight, high-power hedge trimmer. Ideal for cleaning hedges and garden trees. Comes with a secure double lock. The long cutting width of 550 mm enables a wide range of work. Since it can be trimmed evenly on the surface, it looks beautiful. Since the handle rotates, you can easily work on ... Read More
    Stroke numbers (min)  (Maximum) 1600  Dimensions, Width W x Depth D x Height H (mm)  1010×210×210  Maximum cutting diameter (Φmm)  18  Power cord (cm)  35  Mass (g)  3600  Trimming Width (mm)  550  Rated Power Consumption (W)  600  Rated Power Supply  AC100V 50/60Hz  Color  White 
    from S$199.90
    Min. 5 days
  23. Hedge trimmer
    S.I.G Hedge trimmer
    Excellent sharpness with simultaneous drive of two upper and lower blades! 2-step blade finish with good bite! Easy compact body design With extension cord (about 5m) that can be used in a wide range With easy-to-grip grip blade cover With continuous lock button For trimming hedges and trimming b... Read More
    Dimensions (H x W x D) (mm)  155×620×116  Number of strokes (min-1 [times/min])  1500  Mass (kg)  1.85  Specification  Double insulation structure  Cable Length (cm)  About 30  Rated Power Consumption (W)  280  Maximum cutting diameter (Φmm)  10 (sprout)  Rated Current (A)  3.1  Trimming Width (mm)  300  Rated Time (minutes)  30  Rated Voltage (V)  100  Rated Frequency (Hz)  50/60 
    Rating:
    100%
    from S$99.90
    Min. 3 days
  24. 260mm garden tree hair clipper replacement blade
    BLACK&DECKER 260mm garden tree hair clipper replacement blade
    Hair clippers for GPSH1000 and GSH1000.
    Suitable Model  GSPH1000、GSH1000  Trusco Part No.  818-8004  Blade Length (mm)  256  Type  Garden wood clippers  Mass (g)  460 
    from S$44.99
    Min. 2 days
  25. Cordless pole chainsaw body only
    BOSCH Cordless pole chainsaw body only
    Powerful Li-ion 18V compatible Main unit only Safe lock button, non-slip rubber grip, shoulder belt (not for sale) equipment Tip tip guard equipment that can be easily hooked and cut Telescopic pole Head angle 9-step adjustment function within 120 degrees Pole can be divided into 2 and stored com... Read More
    Battery Voltage (V)  18 
    from S$439.90
    Min. 4 days
  26. Replacement Blade for Easy Prune
    BOSCH Replacement Blade for Easy Prune
    A spare blade for easy prunes. As a replacement blade for easy prunes.
    Suitable Model  EASYPRUNE  Trusco Part No.  199-2831 
    from S$38.99
    Min. 4 days
  27. Replacement nylon trimmer wagon for GCM18N
    BLACK&DECKER Replacement nylon trimmer wagon for GCM18N
    Suitable Model  GCM18(N) 
    Rating:
    100%
    from S$68.99
    Min. 6 days
  28. 18V2.0Ah cordless nylon trimmer wagon plus (body only)
    BLACK&DECKER 18V2.0Ah cordless nylon trimmer wagon plus (body only)
    Safe and easy mowing and mowing. The wagon type makes it easy to cover a wide area.
    Voltage (V)  18  Charging Time (minutes)  60  Cutting Capacity, Height x Width (mm)  40/60×300  Standard working time  No load: about 27 minutes  Battery Voltage (V)  18 
    from S$259.90
    Min. 5 days
  29. Battery hedge trimmer
    BOSCH Battery hedge trimmer
    Powerful Li-ion 10.8V Light weight 0.9kg Swiss made high performance blade SDS system. Planting trees and cutting hedges.
    Continuous Operating Time (minutes)  (Maximum) 60  Battery Voltage (V)  10.8 (Built-in rechargeable battery)  Dimensions, H x W (mm)  134×82  Trimming Width (mm)  200  Trusco Part No.  487-0808  Mass (g)  900 (including built-in battery)  Number of strokes (times / min)  995  Recharging Time (hours)  Approximately 3 (empty → full)  Material  Polypropylene 
    from S$329.90
    Min. 4 days
  30. Battery hedge trimmer
    BOSCH Battery hedge trimmer
    Powerful Li-ion 18V Equipped with a high-capacity 2.5Ah battery Equipped with a quick cut mechanism Equipped with an anti-blocking system Equipped with a loop handle Equipped with a hand protector Safe 2-step switch Hedge trimming
    Trusco Part No.  859-5461  Battery Voltage (V)  18 
    from S$499.90
    Min. 4 days
  31. 18V 2Ah hedge trimmer
    BLACK&DECKER 18V 2Ah hedge trimmer
    Battery Voltage (V)  18 
    from S$299.90
    Min. 6 days
  32. Battery hedge trimmer (body only)
    BOSCH Battery hedge trimmer (body only)
    Powerful Li-ion 18V Used with high-capacity 2.5Ah battery Equipped with quick cut mechanism Equipped with anti-blocking system Equipped with loop handle Equipped with hand protector Safe 2-step switch Hedge trimming
    Battery Voltage (V)  18 
    Rating:
    100%
    from S$329.90
    Min. 4 days
  33. Electric lawn mower Grass clipper Large gear
    YAMAZEN Electric lawn mower Grass clipper Large gear
    from S$5.89
    Min. 13 days
  34. Mini hedge trimmer
    S.I.G Mini hedge trimmer
    Economical with replaceable carbon brush! Excellent sharpness with simultaneous drive of two upper and lower blades! Easy compact body design With easy-to-grip grip blade cover With lock button With extension cord (about 5 m) that can be used in a wide range For trimming hedges and trimming branc... Read More
    Mass (kg)  1.3  Width (mm)  460  Maximum cutting diameter (Φmm)  6 (sprout)  Specification  Double insulation structure  Trimming Width (mm)  200  Cable Length (cm)  About 30  Rated Power Consumption (W)  130  Rated Current (A)  1.3  Rated Time (minutes)  30  Dimensions (Width W x Height H) (mm)  80×140  Rated Voltage (V)  100  Rated Frequency (Hz)  50/60  Included Accessories  Extension cord 5m (15A)  Number of strokes (min-1 [times/min])  1200 
    from S$89.99
    Min. 3 days
  35. 18V 4Ah hedge trimmer
    BLACK&DECKER 18V 4Ah hedge trimmer
    Battery Voltage (V)  18 
    from S$289.90
    Min. 6 days
  36. Hedge trimmer
    IRIS OHYAMA Hedge trimmer
    A lightweight, high-power hedge trimmer. Ideal for cleaning hedges and garden trees. Comes with a secure double lock. You can also trim to shape it. It is easy to operate, easy to handle even for women, and easy to use.
    Stroke numbers (min)  (Maximum) 1600  Maximum cutting diameter (Φmm)  16  Mass (g)  2100  Power cord (cm)  35  Trimming Width (mm)  410  Rated Power Consumption (W)  450  Dimensions, Width W x Depth D x Height H (mm)  730×140×175  Rated Power Supply  AC100V 50/60Hz  Color  White 
    Rating:
    60%
    from S$139.90
    Min. 5 days
  37. AC hedge trimmer 350mm
    EARTH MAN AC hedge trimmer 350mm
    Double-edged drive blade: Double-edged drive provides good cutting efficiency. With hand guard: Protects your hands from the blade and allows you to work safely. With non-slip grip: With a carabiner for grip cord that is non-slip, easy to grip and fits in your hand: Prevents cord cutting due to s... Read More
    Current (A)  3.2  Rated Power Consumption (W)  300  Frequency (Hz)  50/60  Voltage (V)  AC100  Power Cable (m)  About 0.3  Mass of Main Unit (kg)  About 1.74  Extension Cable (m)  About 10  Stroke (mm)  About 13  Stroke number (min -1 About 1600  Rated Time (minutes)  About 30  Trimming Width (mm)  About 350  Dimensions (Length L x Width W x Height H) (mm)  About 650 × 165 × 165  Blade Driving System  Double blade drive 
    from S$99.90
    Min. 5 days
  38. AC Mini Hedge Trimmer 250mm
    EARTH MAN AC Mini Hedge Trimmer 250mm
    Double-edged drive blade: Double-edged drive provides good cutting efficiency. With hand guard: Protects your hands from the blade and allows you to work safely. With non-slip grip: With a carabiner for grip cord that is non-slip, easy to grip and fits in your hand: Prevents cord cutting due to s... Read More
    Current (A)  1.4  Rated Power Consumption (W)  130  Frequency (Hz)  50/60  Voltage (V)  AC100  Power Cable (m)  About 0.3  Mass of Main Unit (kg)  About 1.09  Extension Cable (m)  About 10  Stroke number (min -1 About 1200  Trimming Width (mm)  About 250  Rated Time (minutes)  About 30  Dimensions (Length L x Width W x Height H) (mm)  About 550 × 75 × 135  Stroke (mm)  About 9  Blade Driving System  Double blade drive 
    from S$85.99
    Min. 5 days
  39. High-speed hair clipper rechargeable body only
    Nishigaki Industrial High-speed hair clipper rechargeable body only
    Only the main body of high-speed hair clippers (rechargeable). * This product does not come with a charger or rechargeable battery.
    Rating:
    80%
    from S$399.90
    Min. 4 days
  40. Oregon  Cordless tool system  Hedge trimmer  HT250 main unit only
    Oregon Oregon Cordless tool system Hedge trimmer HT250 main unit only
    Laser cut blade of about 60 cm (24 inches) The laser cut blade cleans the cut surface and does not adversely affect the growth of plants.
    Specification  only a main part 
    from S$379.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 138

Set Ascending Direction